Browse Flammable-OSHA Cabinets

(1,497 items)

Narrow Your Results

Capacity Gallons

Door Type

Width Inches

  • Less...
  • More...

Depth Inches

Height Inches

Accessory Type

Brand

Our Price

Go

Recently Viewed

Categories

  • Global™ Pesticide Storage Cabinets

    Global™ Pesticide Storage Cabinets
    See all 4 items in product family
    Global™ Pesticide Cabinets Are Constructed Of All Welded, Double Walled 18 Gauge Steel.

    These pesticide storage cabinets feature dual 2" diameter flame arrestor air vents with caps. Double walled doors are made with 14 gauge steel outside and 18 gauge steel inside. Chemical storage cabinets have heavy duty 4" welded hinges with brass pins and 3-point locking doors for added security. Global™ pesticide safety cabinets feature a flush mounted, paddle handle with cylinder and 2 keys. Galvanized steel shelves have 350 lb. capacity and adjust at 2-1/2" increments. Hazardous chemical storage cabinets include polyethylene tray liners for shelves. Built-in ground connection helps dissipate static charge. Safety storage cabinets feature 2" leak proof doorsills and adjustable leveling feet. These pesticide cabinets have a green powder coat finish and meet or exceed NFPA and OSHA requirements. FM approved.

    Manual Close Doors: Open to full 180 degrees.
    Click for more
  • Eagle Pesticide Safety Cabinets

    Eagle Pesticide Safety Cabinets
    See all 10 items in product family
    Eagle Pesticide Safety Cabinets Are Used For Companies Specializing In Agricultural Management.

    Eagle safety cabinets are made using an all-welded body with reinforced double walls. 1-1/2” insulating air space on top, bottom, back, sides and doors. 2” vent with fire baffle and cap. All doors on safety cabinets are self-latching for secure closure. Three-point key lock with button latches for secure closure. Tri-lingual warning labels. 2” raised front sill prevents leaks. Corrosion-resistant powder coat finish. Poly shelves and trays help contain small spills for increased corrosion protection. All steel cabinets meet NFPA Code 30 specifications and OSHA requirements.

    Click for more
  • Justrite® Pesticide Cabinets

    Justrite® Pesticide Cabinets
    See all 10 items in product family
    Justrite® Pesticide Storage Cabinets Safely Store Insecticides, Herbicides, And Other Turf Chemicals.

    Justrite® Pesticide Storage Cabinets are made of double walled 18-gauge all-welded steel and powder coat finish with Haz-Alert™ trilingual reflective warning label for high visibility and long lasting durability. Used for golf courses, lawn care companies, park districts, farms, nurseries and exterminating companies. Design provides 1-1/2 inch insulating air space include built-in grounding connector. Dual 2 inch vents can connect to exhaust system. Two inch deep leak proof doorsill contains spills. 350 lb galvanized steel shelves adjust at 3 inch increments and feature SpillSlope™ design that direct spills to back and bottom of safety cabinet. Doors have full length piano hinges. Recessed paddle handle with cylinder lock and padlockable latch for security. Stainless steel 3-point self-latching system provides positive door locking. Includes adjustable leveling feet for uneven floors. Complies with National Fire Protection Association specifications, OSHA regulations and approved by Factory Mutual System. Additional shelves also available. Style is Compact. Capacities are 12 gallons, 30 gallons, 45 gallons, 60 gallons and 90 gallons. Color is Green. Overall dimensions, door types and number of adjustable shelves vary per style. Door quantities are 1 and 2. 10 Year Limited Warranty.

    Click for more
  • Securall® Pesticide Storage Cabinets

    Securall® Pesticide Storage Cabinets
    See all 4 items in product family
    Securall® Pesticide Storage Cabinets Are Used For Safe Storage Of Pesticide Chemicals And Equipment For Farms, Nurseries, Parks And More.

    Securall® Pesticide Storage Cabinets are made of galvanized steel shelving and two-part urethane with aliphatic polyurethane finish to resist chipping and peeling for long lasting durability. Polyurethane coating resists salt spray, chemical rub, UV damage and more. The double wall construction with 1-1/2" air space, flush mounted locking handle and static grounding bolt provide additional security and containment. Three-point self latching (Non Sparking) doors ensure that flammable materials are properly locked. Large warning label provides extra security measures and helps restrict handling of pesticides to authorized personnel. Leak proof sill 2" deep. Adjustable shelves. OSHA and NFPA Code 30 compliant. Sizes range from 12 to 120 gallon capacity. Available with Manual Close Doors, Self-Closing Safe-T-Doors or Self-Closing Sliding Door. Available in a variety of colors.

    Click for more
  • Justrite® Pesticide Vertical Drum Storage Cabinet

    Justrite® Pesticide Vertical Drum Storage Cabinet
    See all 2 items in product family
    Justrite® Pesticide Vertical Drum Storage Cabinet Safely House 30 or 55 Gallon Drums And Contain Incidental Leaks.

    Justrite® Pesticide Vertical Drum Storage Cabinet are made of double walled 18 gauge all-welded steel with powder coat finish for long lasting durability. Rollers at bottom facilitate loading and unloading of heavy, liquid filled drums. Include adjustable shelf with polyethylene liner for added storage and permits access to drum pumps or funnels. Provides 1 1/2 in. insulating air space. Dual 2 in. vents allow connection to exhaust system. Doors include full length piano hinges with recessed paddle handle and cylinder lock. Stainless steel 3-point self-latching system provides positive door locking. Includes built in grounding connector and adjustable leveling feet for uneven floors. Trilingual reflective warning label provides high visibility. Meets OSHA requirements; conforms to NFPA code 30. FM approved. Self-Close model with fusible link that melts at 165° releasing closing mechanism in event of fire. Self-close mechanism is concealed. Complies with Uniform Fire Code. Available door types areManual Close and Self Close. Drum capacity is55 gallons. Size is34 in. W x 34 in. D x 65 in. H. Color finish isGreen. 10 Year Limited Warranty.

    Click for more
  • Justrite® High Security Pesticides Cabinets

    Justrite® High Security Pesticides Cabinets
    See all 2 items in product family
    Justrite® High Security Pesticide Cabinets Are Designed For High Risk Environments Including Nurseries, Construction sites, Correctional Facilities, Schools, Maintenance Areas And Retail Locations.

    Justrite® High Security Pesticide Cabinets are made of double walled 18-gauge all-welded steel and powder coat finish with Haz-Alert™ trilingual reflective warning label for high visibility and long lasting durability. Provides higher level of security than other flammable cabinets with security bar that padlocks at both ends in addition to manual built-in door lock. Design allows 1-1/2 inch insulating air space and dual 2 inch air vents that connect to exhaust system to maintain safe temperatures. Includes built-in grounding connectors and leveling feet. 350 lb. capacity shelves easily adjust on 2-1/4 inch centers. Doors feature spill-proof sill, recessed easy grip handle, long wearing piano hinges for smooth closure, 3 point locking system and highly visible trilingual warning label. Accepts No. 5 Master Locks. Set of two keyed-alike locks sold separately. Meets or exceeds NFPA Flammable Liquid Code #30, OSHA standard 1910.106 for storage of class I, II and III liquids and FM approved. Styles are Compact, Slimline and Wall Mount. Capacity is 45 gallons. Color is Green. Size is 43in. W x 18 in. D x 65 in. H. Door types are Manual Close and Self Close. Door quantity is 2. 1 Year Limited Warranty.

    Click for more
  • SciMatCo Metal-Free Plywood Poison Cabinets

    SciMatCo Metal-Free Plywood Poison Cabinets
    See all 2 items in product family
    SciMatCo Metal-Free Plywood Poison Cabinets Are Used For Safe Storage Of Hazardous Materials.

    SciMatCo Metal-Free Plywood Poison Cabinets are made with 1" multi-ply exterior-grade plywood, and are coated with multiple coats of chemical-resistant paint. Large "Poison" label on door allows for easy identification. SciMatCo Metal-Free Plywood Poison Cabinets feature a cabinet floor constructed as a 2" liquid-tight trough. Each cabinet door is attached with continuous piano-type hinges, and features two internal metal locks with two keys each. SciMatCo Metal-Free Plywood Poison Cabinets are available in Countertop or Stacking models. Cabinets meet OSHA approval.

    Click for more