Browse Outdoor Tools & Supplies

(609 items)

Narrow Your Results

Brand

Our Price

Go

Recently Viewed

Categories

  • GreenWorks String Trimmers

    GreenWorks String Trimmers
    See all 9 items in product family
    GreenWorks String Trimmers Are Used For Trimming Hard To Reach Areas And Edging Sidewalks Or Driveways.

    GreenWorks String Trimmers Are made of high quality materials for long lasting durability and dependability. Cordless String Trimmer provides 12 inch cutting path, rechargeable batteries and adjustable telescoping shaft. Corded String Trimmer provides powerful motor, 13 or 15 inch cutting path, automatic dual line feed, rotating handle for edging, adjustable telescoping shaft and cord lock to prevent cord from disconnecting. Available types are Cordless String Trimmer and Corded String Trimmers. Types are Corded and Cordless. Sizes are 12 in., 13 in. and 15 in.. Voltages and amps vary per type.

    Click for more
  • Brush Cutters

    Brush Cutters
    See all 1 items in product family
    Brush Cutters Efficiently Clear Away Small Trees And Heavy Brush For Easy Lawn Care And Landscape Maintenance.

    Brush Cutters are solidly made for long lasting durability and dependability. Steel drive shaft provides smooth and efficient power transfer from engine to brush cutter head for increased tool productivity. Two-stroke brush cutters meet emissions levels without adding weight to provide more power and better acceleration than 4-cycle models. Four-stroke cutters provide mechanical automatic engine decompression for quicker, easier starts. Brush cutters are available from Tanaka® and Makita.

    Click for more
  • Makita String Trimmers

    Makita String Trimmers
    See all 3 items in product family
    Makita®String Trimmers Are Used For Landscape Cutting And Trimming In Residential, Commercial, Warehouse, Industrial Environments And More.

    Makita®String Trimmers are made of high quality materials for long lasting durability. Mechanical automatic engine decompression allows for quicker, easier starts. Steel drive shaft allows for less vibration and longer tool life. High capacity bump-and-feed trimmer head provides easy use. Less vibration and molded throttle assembly with wide-grip throttle trigger allows for reduced user fatigue. Styles are 4 Stroke Pole Hedge Trimmer and Cordless String Trimmer. Cutting widths are 22”, 11-3/4” and 10-1/4”.

    Click for more
Featured Items