Browse Generators

(280 items)

Narrow Your Results

Availability

Brand

  • Less...
  • More...

Rated Watts

  • Less...
  • More...

Fuel Type

Fuel Tank Gallons

  • Less...
  • More...

Approval

Voltage

Our Price

 
Go

Recently Viewed

Categories

  • Briggs & Stratton® Portable Generators

    Briggs & Stratton® Portable Generators
    See all 21 items in product family
    Briggs & Stratton® Portable Generators Provide Convenient Back Up Power During Outages To Run Small Tools, Appliances And Other Electrical Devices.

    Briggs & Stratton Portable Generators are designed for long lasting durability, high performance, and great fuel efficiency. Power Surge™ alternators produce up to 25% more starting wattage for all power needs, providing a much needed energy source for power outages or to start large motor-driven appliances and tools simultaneously. 8-14 hour run times at 50% load. Multi-Featured Control Panels offer various Outlet Configurations to provide operator ease. Never Go Flat Wheels provide easy mobility and/or transport. Available in Recoil, Push Button and Recoil and Key Start and Recoil. Fuel tank gallon capacities range from 1.5-7. Wattages range from 1,150-10,000. EPA Approved. Certain models Approved for CSA & CARB (CA only)

    Click for more
  • Generac® Portable Generators

    Generac® Portable Generators
    See all 25 items in product family
    Generac® Portable Generators Feature The Longest Running Overhead Valve Industrial (OHVI®) Engines In The Industry. GP, XG, & XP Series Available to Choose From

    GP SERIES 1800-17500 Watts - Power the fun stuff or cover an emergency with a GP Series portable generator. Affordable reliability and features not usually found on basic portable models make these a favorite for home use, camping, job sites or outdoor events.

    XG SERIES 3600-10000 Watts - The premium award-winning XG Series models come loaded with features that make owning and using a portable generator easy. Comprehensive and accessible controls are user-friendly, and the heavy-duty design with full-wrap frame tubing is engineered for years of dependable use.

    XP SERIES 3600-10000 Watts - The undisputed workhorse of the portable market, Generac’s professional grade XP Series is engineered specifically with contractors and construction sites in mind. XP units are powered by the Generac OHVI® engine for extended performance. They are noticeably more substantial than most portable generators, sporting impact-resistant cast metal corners and oversized, full-wrap frame tubing. Integrated handle supports and brackets are engineered as part of the casting for even more durability.

    Click for more
  • Duromax Portable Generators

    Duromax Portable Generators
    See all 6 items in product family
    Duromax Portable Generators Provide Reliable Power In A Body Small Enough For Easy Portability.

    Duromax Portable Generators are made using steel for years of lasting durability. All models include a fuel gauge, low-oil shutdown and muffler for quiet operation. Generators are EPA compliant. Wattages range from 4000W up to 10,000W. Duromax models include wheel kit. Duromax models XP10000E, XP4400E, XP8500E and XP4400 are gasoline-powered. Duromax model XP4000EH is hybrid propane and gasoline power. Durostar model DS4000S is gasoline-powered and does not include wheel kit.

    Click for more
  • Subaru® Industrial/Commercial Generators

    Subaru® Industrial/Commercial Generators
    See all 13 items in product family
    Subaru® Industrial and Commercial Generators Can Be Used In A Wide Variety Of Applications.

    Subaru’s Commercial Generators can be used at home, the jobsite, and everywhere in between. Subaru SGX generators are the best value in durable and dependable power. The SGX generators are paired with Subaru's industry-leading technologically advanced engines, ensuring reliable power for the most demanding jobsites.

    Subaru’s Industrial Generators (RGV & RGX Series) are designed for exceptional performance in the most rigorous applications of the construction and industrial users. Subaru portable generators remain top choice among professionals. With a full range of power from 1,100 to 13,000 watts, Subaru has a portable generator for your application. The portable generators have numerous standard features including GFCI receptacles, low oil shutdown and high surge capacity, just to name a few.
    Click for more
  • All-Power® Portable Generators

    All-Power® Portable Generators
    See all 12 items in product family
    All-Power® Generators Provide Emergency Power Where And When They’re Needed.

    Powerful, quiet, long-lasting engines. Durable steel framing for extra strength and protection. Built-in outlets allow easy plug-in of electrical devices that require power. Available with or without a wheel kit for easy mobility where you need it. Gasoline Powered Generators use unleaded fuel with built-in fuel tank. Propane Powered Generators include a propane hose to accept use with 5 or 20 gallon propane fuel tanks. EPA approved. For California, look for CARB approved units.

    Click for more
  • Inverter Generators

    Inverter Generators
    See all 6 items in product family
    Inverter Generators Are Lightweight And Compact For Ease Of Use.

    Inverter Generators produce power and pass it through a special electronic microprocessor to provide clean and stable power, safe for computers and other sensitive electronic devices. Lightweight compact style provides portability. Available styles are Recoil and Electric with Manual Backup. Built-in handles offer portable power for job sites, camping, tailgating, and recreational use. Running Wattages range from 800 - 3800. Tank capacities range from 0.5 - 3.4 gallons. Available Brands are Briggs & Stratton, Generac, and Subaru.

    Click for more
  • STANLEY® Generators

    STANLEY® Generators
    See all 4 items in product family
    STANLEY® Generators Are Designed For Portability And Performance.

    STANLEY® Generators are solidly made for long lasting durability and dependability. Portable Hand-held Generators are used for camping, hunting, fishing, and tailgating. Powerful enough for construction sites and emergency backup. Lighweigt design for easy transporting and storage. Black housing and premium stainless steel accents. Available in 2250 and 3250 watts. Commercial Duty Generatorsare capable of running in wet weather conditions. Removable control panel can be placed in a dry location within the home for safety and convenience while leaving the generator base running in the rain, snow or sleet. 10 HP engine and a 12 gal fuel tank. Retractable handle-bars and high quality wheels for improved mobility. Available with Manual or Electric and 6000 and 10000 watts.

    Click for more
  • Powermate® Portable Generators

    Powermate® Portable Generators
    See all 4 items in product family
    Powermate® Portable Generators Are Assembled For Ease Of Use And Operation.

    Powermate® Portable Generators have a Recoil or Electric Start. Voltage is 120 or 120/240. Tank capacities range from 1.3 - 8 gallons. 12 hours run time. Watts range from 1200-12500. EPA or CARB approved.

    Click for more
  • Pramac® S Series Portable Generators

    Pramac® S Series Portable Generators
    See all 3 items in product family
    Contractor Series Generators Have All Features Needed To Meet The Most Demanding Applications.

    Heavy duty tubular steel frame. Gasoline engines feature air cooling systems, recoil starting system and operate at up to 79 dB. Features low oil protection and circuit breakers. 60 Hz. The 9 HP Generators feature 30 liter engines, voltage selector, idle-control and hour meter.

    Click for more
  • BE Pressure Portable Generators

    BE Pressure Portable Generators
    See all 3 items in product family
    BE Pressure Portable Generators Are Used For Small Commercial Or Residential Applications.

    BE Pressure Portable Generators are made of steel, aluminum, and copper for long lasting durability. Starting watts range from 2500-9000. Keeps electricity-reliant applicance such as refrigerators, lights, TVs and more running in the midst of a power outage. Clean power output, with very low total harmonic distortion, safely runs sensitive electronics. Start types are Electric or Recoil. Color finishes are Black/Yellow or Grey.

    Click for more
  • DEK® Generators

    DEK® Generators
    See all 4 items in product family
    DEK® Generators Are Used For Rental Yards, Construction Sites And Emergency Power.

    DEK® Generators are solidly made for long lasting durability and dependability. Selection available for particular application. 6000 Starting Watt Generator offers 4450 continuous watts, 270 CC (10HP) commercial duty engine, and 12.6 gal gas tank providing a 24 hour run time at 50% load. 7345 Starting Watt Generator offers 5650 continuous watts, 337 CC (11HP) commercial duty engine, and 6.6 gal gas tank providing an 11 hour run time at 50% load. 8130 Starting Watt Generator offers 6500 continuous watts, 389 CC (13HP) commercial duty engine, and 6.6 gal gas tank providing a 10 hour run time at 50% load. 10000 Starting Watt Generator offers 7550 continuous watts, 389 CC (14HP) commercial duty engine, and 12.6 gal gas tank providing an 18 hour run time at 50% load. All include 3 year warranty.

    Click for more
  • Pulsar Portable Generators

    Pulsar Portable Generators
    See all 3 items in product family
    Pulsar Portable Generators strive to reach the highest standards of performance and reliability.

    Incorporate high performance engines modified from those initially designed for racing motorcycles and add industrial grade control panels and you have the basis for Pulsar portable generators. Ranging from 1KW to 10KW, the Pulsar gasoline, diesel, LP, dual-fuel and tri-fuel models strive to reach the highest standards of performance and reliability.

    Click for more