Browse Heaters

(5,564 items)

Narrow Your Results

BTU High

Voltage

Watts High

Brand

Our Price

 
Go

Recently Viewed

Categories

  • TPI Thermal Area Treatment Heaters

    TPI Thermal Area Treatment Heaters
    See all 5 items in product family
    TPI Thermal Area Treatment Heaters Are Used To Heat Small And Mid Size Rooms Up To 150°F To Kill Adult Insects.

    Thermal Area Treatment Heaters are made of heavy duty industrial construction and stainless steel spiral finned elements for long lasting durability. Heaters provide portable heating for areas infected with insects to kill adult insects and dehydrate larvae and eggs rendering them unable to hatch. Forward curved centrifugal blower and high temperature ball bearing motor provides optimum performance. Replaceable filter. Single point power connection; 24 volt control. Airflow switch, automatic limit control and manual reset limit control for secondary protection provide additional safety measures. Voltages are 208, 240 and 480. Other specifications vary per model.

    Click for more