Browse Heaters

(4,615 items)

Narrow Your Results

BTU High

Hot-Air Flow (CFM)

Fuel Consumption (GAL/HR)

Our Price

Go

Recently Viewed

Categories

  • Lanair® Ductable Waste Oil Heaters

    Lanair® Ductable Waste Oil Heaters
    See all 10 items in product family
    Lanair® Ductable Waste Oil Heaters Are Ductable Heaters For Commercial And Industrial Applications.

    Ductable Waste Oil Heaters utilize the latest burner technology with the latest lean manufacturing efficiencies. Made of fine grained galvanized that is rust-resistant for long lasting durability in most shop environments. Pushes out up to 300,000 BTUs per hour and covers up to 10,000 sq. ft. Internal fan reduces excess noise in your shop, and adjustable locking louvers direct air flow for high performance. It can also be exhausted out the top, back, right, or left.
    UL listed for safety assurance - certification #LUQH.MH14518 and #EFVT.MH25247.
    This unit is not intended for residential use. Must be installed by a licensed contractor. Installation of this unit must be made in accordance with state and local codes or authorities having jursidiction over environmental control, fuel, fire, and electrical safety.
    1 Year Limited Warranty (10 Years Combustion Chamber, Lifetime Call-In Tech Support).

    Click for more
  • Lanair® Waste Oil Heaters

    Lanair® Waste Oil Heaters
    See all 20 items in product family
    Lanair® Waste Oil Heaters Are Used For Commercial And Industrial Applications Only.

    Waste Oil Heaters utilize the latest burner technology with the latest lean manufacturing efficiencies. Made of fine grained galvanized that is rust-resistant for long lasting durability in most shop environments. Pushes out 150,000, 200,000, 250,000 and 300,000 BTUs per hour and covers up to 10,000 sq. ft. Internal fan reduces excess noise, and adjustable locking louvers direct air flow for high performance. It can also be exhausted out the top, back, right, or left.
    UL listed for safety assurance - certification #LUQH.MH14518 and #EFVT.MH25247.
    This unit is not intended for residential use. Must be installed by a licensed contractor. Installation of this unit must be made in accordance with state and local codes or authorities having jursidiction over environmental control, fuel, fire, and electrical safety.
    1 Year Limited Warranty (10 Years Combustion Chamber, Lifetime Call-In Tech Support).

    Click for more