Browse Modular Inplant Offices

(1,484 items)

Narrow Your Results

Sound Transmission Coefficient (STC)

Type

  • Less...
  • More...

Outlets

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Width Feet

  • Less...
  • More...

Depth Feet

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • PortaFab Modular Inplant Offices - Vinyl Clad Panel Class A Fire And Sound Rated

    PortaFab Modular Inplant Offices - Vinyl Clad Panel Class A Fire And Sound Rated
    See all 126 items in product family
    Completely Prefabricated Offices Offer Easy, Cost Effective Construction!

    These complete prefab kits include everything needed for a basic modular inplant office. Order windows, modular wiring kit, AC and heating units separately. The modular office units are easily and cost effectively relocated to meet your changing needs.

    All Models Include :
    • Substantial 3" thick interchangeable 8' high panels
    • Painted steel roof deck
    • Acoustical ceiling
    • Connecting hardware
    • Step-by-step installation manual and drawings
    • R-11 or R-13 polystyrene core insulation in all panels reduces noise and helps control temperature
    • Pre-hung 20 gauge steel door with 18 gauge frame, 20" x 30" window and hardware (standard right hand swing)
    • Includes conduit run to ceiling, handy junction box, plates, receptacles, breaker panel and light switch only
    • 2' x 4' fluorescent light fixtures - 4-tube lay-in type for 70 foot candles of illumination (professional electrical installation required)

    Click for Inplant Office Brochure
    Click for Modular Wiring Details


    Click for more
  • PortaFab Modular Inplant Offices - Vinyl Clad Panel Class C Fire Rated

    PortaFab Modular Inplant Offices - Vinyl Clad Panel Class C Fire Rated
    See all 126 items in product family
    PortaFab Modular Offices Offer Quick & Cost Effective Offices Compared To Traditionally Constructed Building Materials.

    These complete prefab kits include everything needed for a basic prefab office. Order windows, modular wiring kit, AC and heating units separately. The modular design means units are easily and cost effectively relocated to meet your changing needs.

    All Models Include :
    • Substantial 3" thick interchangeable 8' high panels
    • Painted steel roof deck
    • Acoustical ceiling
    • Connecting hardware
    • Step-by-step installation manual and drawings
    • R-11 or R-13 polystyrene core insulation in all panels reduces noise and helps control temperature
    • Pre-hung 20 gauge steel door with 18 gauge frame, 20" x 30" window and hardware (standard right hand swing)
    • Includes conduit run to ceiling, handy junction box, plates, receptacles, breaker panel and light switch only
    • 2' x 4' fluorescent light fixtures - 4-tube lay-in type for 70 foot candles of illumination (professional electrical installation required)

    Click for Inplant Office Brochure
    Click for Modular Wiring Details


    Click for more
  • PortaFab Modular Inplant Offices - Steel Panel Class A Fire And Sound Rated

    PortaFab Modular Inplant Offices - Steel Panel Class A Fire And Sound Rated
    See all 180 items in product family
    PortaFab Modular Inplant Offices Are Steel Panel Class A Fire And Sound Rated For Use In Factories, Warehouses, Construction Sites And More.

    Modular Inplant Offices are complete prefab kits for a basic modular inplant office. Units are easily and cost effectively relocated to meet changing needs. Steel Fire & Sound Panels are made of 24 gauge sheet steel painted with polyester baked enamel on each side for long lasting durability. All models include interchangeable wall panels (insulated and sound and fire rated), acoustical drop ceiling, steel roof, framing, connecting hardware, and pre-hung steel right-hand door with window. Steel surface panel construction are used for areas subject to significant traffic or exposure to hand trucks, forklifts, or other material handling equipment. The steel panel provides impact resistance and a better cleanable surface. Panels tested in accordance with ASTM E-84 to meet a minimum flame spread of 0 and smoke density of 10 for non-combustible Panels. Class A non-combustible rating. Available types are 2, 3, and 4 wall. Colors are White, Champagne and Gray.

    Interior Height: 7'-6"
    Exterior Height: 8'-0"

    Click for more
  • Porta-King Modular Inplant Offices, Class A Fire Rated, STC27 Sound Rated, Steel Clad Over Drywall

    Porta-King Modular Inplant Offices, Class A Fire Rated, STC27 Sound Rated, Steel Clad Over Drywall
    See all 126 items in product family


    Create highly functional space anywhere inside your facility. Pre-engineered components are easy to install to minimize down time.

    Every order includes detailed instructions with suggested floor plan layout and an illustrated packing list.

    All orders include all necessary wall panels, connecting post, roof deck, acoustical ceiling system, door, and hardware to construct the sizes and floor plans identified.

    • Wall panels are 8’ high, 3” thick and interchangeable with like size panels.
    • Door is a 3068 right hand swing door with large vision lite and a lower panel that matches the finish of the interior and exterior wall panel surface.
    • Factory installed into a frame that positively locks into adjoining post to eliminate the risk of door sag.
    • Mechanical fasteners are supplied for installation above and below the top hinge plate to reinforce this connection.
    • Wall connecting posts double as a vertical wiring chase.
    • 8’ high snap-in cover plates are included for each connecting post to conceal wiring while enabling quick access to the wiring chase during and after set-up.
    • Connecting posts are also load bearing to enable future creation of two story or storage loading designs.

      All orders also include a standard electrical kit consisting of the following:
    • 2’x4’ recessed T8 light fixtures (quantities as specified) (tubes not included)
    • Light switch and 115 volt electrical outlets (quantities as specified) include handy box that is easily fastened to the back of the connecting post and a cover plate to create a neat and finished appearance.
    • All devices bear the U.L. label.

      Class A fire rated panels include:
    • Class A fire rated panels include a solid polystyrene core (UL Class 1) with a 1/2” vinyl covered drywall laminated to both sides of the panel.
    • This panel combination offers outstanding sound attenuating characteristics making it great for noisier plant environments.
    • Available in gray and, white or beige color match.
    Click for more
  • Porta-King Modular Inplant Offices, Class A Fire, STC31 Sound Rated, Vinyl Clad Over Drywall

    Porta-King Modular Inplant Offices, Class A Fire, STC31 Sound Rated, Vinyl Clad Over Drywall
    See all 126 items in product family


    Create highly functional space anywhere inside your facility. Pre-engineered components are easy to install to minimize down time.

    Every order includes detailed instructions with suggested floor plan layout and an illustrated packing list.

    All orders include all necessary wall panels, connecting post, roof deck, acoustical ceiling system, door, and hardware to construct the sizes and floor plans identified.

    • Wall panels are 8’ high, 3” thick and interchangeable with like size panels.
    • Door is a 3068 right hand swing door with large vision lite and a lower panel that matches the finish of the interior and exterior wall panel surface.
    • Factory installed into a frame that positively locks into adjoining post to eliminate the risk of door sag.
    • Mechanical fasteners are supplied for installation above and below the top hinge plate to reinforce this connection.
    • Wall connecting posts double as a vertical wiring chase.
    • 8’ high snap-in cover plates are included for each connecting post to conceal wiring while enabling quick access to the wiring chase during and after set-up.
    • Connecting posts are also load bearing to enable future creation of two story or storage loading designs.

      All orders also include a standard electrical kit consisting of the following:
    • 2’x4’ recessed T8 light fixtures (quantities as specified) (tubes not included)
    • Light switch and 115 volt electrical outlets (quantities as specified) include handy box that is easily fastened to the back of the connecting post and a cover plate to create a neat and finished appearance.
    • All devices bear the U.L. label.

      Class A fire rated steel panels include:
    • A solid polystyrene core (UL Class 1) and a heavy duty 24 gauge siliconized polyester painted steel surface laminated to a ½” layer of drywall on both sides of the panel.
    • This laminated design creates a super durable, impact resistant surface perfect for harsh plant environments.
    • Available in gray and white or beige color match.
    Click for more
  • Porta-King Modular Inplant Offices, Class C Fire, STC27 Sound Rated, Vinyl Clad Over Hardboard

    Porta-King Modular Inplant Offices, Class C Fire, STC27 Sound Rated, Vinyl Clad Over Hardboard
    See all 126 items in product family


    Create highly functional space anywhere inside your facility. Pre-engineered components are easy to install to minimize down time.

    Every order includes detailed instructions with suggested floor plan layout and an illustrated packing list.

    All orders include all necessary wall panels, connecting post, roof deck, acoustical ceiling system, door, and hardware to construct the sizes and floor plans identified.

    • Wall panels are 8’ high, 3” thick and interchangeable with like size panels.
    • Door is a 3068 right hand swing door with large vision lite and a lower panel that matches the finish of the interior and exterior wall panel surface.
    • Factory installed into a frame that positively locks into adjoining post to eliminate the risk of door sag.
    • Mechanical fasteners are supplied for installation above and below the top hinge plate to reinforce this connection.
    • Wall connecting posts double as a vertical wiring chase.
    • 8’ high snap-in cover plates are included for each connecting post to conceal wiring while enabling quick access to the wiring chase during and after set-up.
    • Connecting posts are also load bearing to enable future creation of two story or storage loading designs.

      All orders also include a standard electrical kit consisting of the following:
    • 2’x4’ recessed T8 light fixtures (quantities as specified) (tubes not included).
    • Light switch and 115 volt electrical outlets (quantities as specified) include handy box that is easily fastened to the back of the connecting post and a cover plate to create a neat and finished appearance.
    • All devices bear the U.L. label

      Class C fire rated panels include:
    • A solid polystyrene core (UL Class 1) and a 1/8” vinyl covered hardboard laminated to both sides of the panel.
    • This laminated design creates a light weight yet durable, impact resistant surface perfect for plant environments.
    • Available in gray and, white or beige color match.
    Click for more
  • Porta-King Modular Inplant Office Accessories

    Porta-King Modular Inplant Office Accessories
    See all 21 items in product family
    Porta-King Modular Inplant Office Accessories Are Designed To Enhance The Use Of Porta-King Modular Inplant Office Accessories.

    Porta-King Modular Inplant Office Accessories are made of a variety of materials for long lasting durability. Door Closers, Electric Kits, 115V Duplex Outlets, Exhaust Fans, Thru-Wall HVAC Units and Fixed Windows available ror use with Porta-King inplant units only.

    Click for more
  • Ebtech Modular Inplant Offices - Steel Panel, Class A Fire & 28 STC Rated

    Ebtech Modular Inplant Offices - Steel Panel, Class A Fire & 28 STC Rated
    See all 179 items in product family
    Ebtech Modular Inplant Offices - Steel Panel, Class A Fire & 28 STC Rated Are Designed For The Quick And Easy Assembly Of Various Office Configurations.

    Ebtech Modular Inplant Offices - Steel Panel, Class A Fire & Sound Rated are made of 24-gauge sheet steel with polyester-baked enamel for long lasting durability. Features a pre-hung steel right hand door with window for easy access and visibility. Interchangeable wall panels are insulated, sound and fire-rated for enhanced versatility. Includes an acoustical drop ceiling, steel roof, framing and connecting hardware for easy installation. Used for areas subject to significant traffic or exposure to hand trucks, forklifts or other material handling equipment. Colors are Gray, Tan or White. Available in 2, 3 or 4 wall configurations. Height clearance is 7 foot 6 inches. Class-A non-combustible rating. Dimensions vary per model.

    Click for Ebtech Brochure
    Click for Ebtech Color Swatches
    Click for Ebtech Installation Guide
    Click for Ebtech Product Specifications
    Click for more
  • Ebtech Prefabricated Modular Inplant Offices – Vinyl Clad, Class C Fire & 28 STC Rated

    Ebtech Prefabricated Modular Inplant Offices – Vinyl Clad, Class C Fire & 28 STC Rated
    See all 126 items in product family
    Ebtech Prefabricated Modular Inplant Offices - Vinyl Clad, Class C Fire & 28 STC Rated

    These complete prefab kits include everything needed for a basic modular inplant office. The modular design means units are easily and cost effectively relocated to meet changing needs. All models include interchangeable wall panels (insulated and sound and fire rated), acoustical drop ceiling, steel roof, framing, connecting hardware, and pre-hung steel right-hand door with window. These Class-C wall panels are made of a polystyrene core clad with vinyl hardboard and provide affordable quality. Measures 3" thick x 8'H with an insulation value of R-13, a STC-28 sound transmission rating and a Class C fire code rating. Available types are 2, 3, and 4 wall. Colors are White, Tan and Gray.

    Click for Ebtech Brochure
    Click for Ebtech Color Swatches
    Click for Ebtech Installation Guide
    Click for Ebtech Product Specifications
    Click for more
  • Ebtech Prefabricated Modular Inplant Offices – Premier Vinyl Clad, Class A Fire & 32 STC Rated

    Ebtech Prefabricated Modular Inplant Offices – Premier Vinyl Clad, Class A Fire & 32 STC Rated
    See all 126 items in product family
    Ebtech Prefabricated Modular Inplant Offices – Premier Vinyl Clad, Class A Fire & 32 STC Rated are Designed For The Quick And Easy Assembly Of Various Office Configurations.

    Ebtech Prefabricated Modular Inplant Offices - Vinyl Clad, Class C Fire Rated are made of a polystyrene core clad with vinyl hardboard for greater reliability. Features a pre-hung steel right hand door with window for easy access and visibility. Interchangeable wall panels are insulated, sound and fire-rated for enhanced versatility. Includes an acoustical drop ceiling, steel roof, framing and connecting hardware for easy installation. Class-C fire-rating. Thermal insulation value of R-13. Sound transmission class rating of STC-32. Colors are Gray, Tan or White. Height is 8 foot. Available in 2, 3 or 4 wall configurations. Dimensions vary per model.

    Click for Ebtech Brochure
    Click for Ebtech Color Swatches
    Click for Ebtech Installation Guide
    Click for Ebtech Product Specifications
    Click for more
  • Ebtech Accessory Products For Inplant Offices

    Ebtech Accessory Products For Inplant Offices
    See all 76 items in product family
    Ebtech Accessory Products For Inplant Offices Are Designed To Enhance The Use Of Ebtech Modular Office Structures.

    Ebtech Accessory Products For Inplant Offices are made of a variety of materials for long lasting durability. Features ergonomic designs for greater versatility. Includes hardware for quick and simple installation. Colors and dimensions vary per model. For use with Ebtech Inplant units only.

    Click for Ebtech Brochure
    Click for Ebtech Color Swatches
    Click for Ebtech Installation Guide
    Click for Ebtech Product Specifications
    Click for more