Browse Animal Housing & Livestock

(772 items)

Narrow Your Results

Free Shipping

Canopy Material

Length Feet

Length Inches

Width Inches

Height Inches

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Welded Wire Dog Kennels

    Welded Wire Dog Kennels
    See all 9 items in product family
    LUCKY DOG™ UPTOWN DOG™ WELDED WIRE COMPLETE KENNELS WITH COVERS
    4' x 4' x 6' Kennel
    Lucky Dog™ Uptown Dog™ kennels are perfect for placement on decks and patios. Kennels are made using commercial grade steel framing with 10 gauge welded wire mesh and a square tubular design. 2-step galvanized and black powder coat finish helps eliminate sharp edges and added superior rust resistance. Kennels have a safety square corner design and 1"raised legs for easy cleaning to help prevent bacteria build-up. Lockable, dog-safe latch on included gate. Recognized by the American Kennel Club™ and ASPCA™. Includes Weatherguard™ Kennel Covers for added protection that keeps out the elements. Cover includes quick-connect installation for easy assembly. Cover is made using waterproof, UV protected 3-layer polyethylene with reinforced tie-down grommets. Protects animals from sun, snow and rain. Pre-assembled panels make set-up quick and easy; no tools needed. UPS friendly.

    Click for more
  • Lucky Dog™ Travel Kennel

    Lucky Dog™ Travel Kennel
    See all 1 items in product family
    Lucky Dog™ Travel Kennel Fits In The Back Of Pick-Up Trucks And SUVs.

    Meets the demanding needs of dog owners and dogs on the go. Travel kennel is made using commercial grade anodized steel wire. Quick connect one-piece framing includes a raised wood comfort flooring system. Includes side mounted carry handles. Includes Weatherguard™ kennel cover for added protection that keeps out the elements. Cover is made using waterproof, UV protected 3-layer polyethylene with reinforced tie-down grommets. Protects animals from sun, snow and rain. Folds to less than 4" thick for easy storage when not in use. Recognized by the American Kennel Club™ for its safety, convenience and style.

    Click for more
  • Lucky Dog Modular Dog Kennels

    Lucky Dog Modular Dog Kennels
    See all 8 items in product family
    Lucky Dog®, Euro modular panel system surpasses all other kennel containment options in the retail market.

    These attractive, powder coat finished panels are build for both durability and looks. This modular panel system allows you to customize your layout to suit your pet’s needs for comfort and space. Color is Black.

    Click for more
  • Lucky Dog Dog Exercise Pens

    Lucky Dog Dog Exercise Pens
    See all 3 items in product family
    Lucky Dog Dog Exercise Pens Are Portable And Secure for Training And Traveling Purposes.

    Lucky Dog Dog Exercise Pens are made of steel for long lasting durability. Includes stakes for easy set up and to provide stability in ground. Partial gate with latches provides easy reach into the pen. Width is 24". Heights and sidewall heights are 24", 36", and 48". Color is Black.

    Click for more
  • Suncast® Dog Houses

    Suncast® Dog Houses
    See all 2 items in product family
    Suncast® Dog Houses Provide A Convenient Outdoor Home For Pet Dogs.

    Crowned floor with channel around inside edge helps capture fluids and keep your pet dry. Dog house can be staked to the ground for stability. Vinyl doors are included. Durable resin construction is corrosion and impact resistant. Includes removable roof for easy cleaning on interior. Vents provide air circulation. Easy snap-together assembly.

    Click for more
  • Lucky Dog Dog Training Crate

    Lucky Dog Dog Training Crate
    See all 6 items in product family
    Lucky Dog Dog Training Crates Are Used For Puppies And Up To 85 lbs. For Dog Training Purposes.

    Lucky Dog Dog Training Crates are made of steel for long lasting durability. Double doors enable easy access and versatile crate positioning in vehicles. Dual safety latches on each door provide additional security. Safety latches on the training crate must be rotated up 180° before they can be opened laterally, preventing your pet from pushing or forcing open the latches. There are 4 Clip-on rubber floor protectors and a removable ABS Plastic crate tray. Units have a collapsible design for easy transport and storage. Rust-resistant E-coating finish provides added durability. Made as a puppy training crate, and/or dog training crate. Color is Black. Dimensions vary per model.

    Click for more
  • Small Animal Huts

    Small Animal Huts
    See all 13 items in product family
    Raise Healthy Animals In Roomy, Durable, All-Weather Animal Huts.

    Animal huts offer a safe and stable environment that is extremely durable, impact resistant, maintenance free and easy to clean. Just right for raising small livestock like goats, calves, pigs, poultry and other small animals. Indestructible PolyMax cover is chewproof and kickproof, making these huts used for goats. Roomy hut promotes good health, high weight gain and low veterinary costs. Frame is made from Allied Gatorshield 1-1/2" square x 16 gauge galvanized steel tubing with a 1-3/4" coupler joining rafters at the peak. 100% high-density polyethylene cover stands up to harsh conditions and will not rust, fade or chip. 1/4" thick end panel has top opening, allowing ventilation, yet keeps out rain and snow. Hardware included. Easy assembly. 15 Year Limited Warranty.

    Click for more
  • Moo-Tel™ Calf Nurseries

    Moo-Tel™ Calf Nurseries
    See all 20 items in product family
    Provide A Nourishing Environment For Your Calves With These Moo-Tel™ Calf Nurseries.

    Moo-Tel™ Calf Nurseries are made from 14 gauge Allied Gatorshield® structural steel tubing with EZ-Lock slip fittings, making construction quick and easy. Sidewall height for all models is 6' 5". End frame utilizes 16 gauge, 1.5" square tubing. 5'H roll-up sides come with Universal Joint Hand Crank Assembly, hardware and ground posts. White 12.5 oz. premium cover comes with a 15 Year Warranty. Moo-Tel™ Calf Nurseries With Doors come with one 8' x 8' double-zippered door and one 8' x 8' commercial grade steel roll-up door.

    Click for more
  • ShelterLogic® Instant Run-In Equine Sheds

    ShelterLogic® Instant Run-In Equine Sheds
    See all 6 items in product family
    ShelterLogic® Run-In Equine Sheds Are Designed For Livestock And Equine Applications.

    ShelterLogic® Run-In Equine Sheds deliver easy shade and protection for horses, hay, storage, livestock and farm equipment. Equine run-in-sheds are made of high grade heat treated steel for strength and long lasting durability. Professional grade 1-5/8" all steel frame features a Dupont™ thermoset baked on powder-coated finish that prevents chipping, peeling, rust and corrosion. Ratchet Tite™ tensioning enables quick cover installation. Easy Slide Cross Rail system locks down and squares up frames. Cover is made of 3-layer polyethylene, rip-stop fabric with hot air fused seams that are 100% waterproof. UV-treated inside and out with added fade blockers, anti-aging, anti-fungal agents. High profile white interior lining provides enhanced illumination. Includes steel foot plates and 30" auger anchors. Available colors are Green or White Cover. Lengths range from 240" - 288". Heights and widths vary per style.

    Click for more
  • Chick-Inn Chicken Hutches

    Chick-Inn Chicken Hutches
    See all 3 items in product family
    Chick-Inn Chicken Hutches Provide A Healthy And Safe Environment That Allows Free-Range Exercise, Safe From Predators.

    Chicken hutches feature white covers made from 12.5 oz., 24 mil premium rip-stop polyethylene. Includes easy roll-up side curtains for ventilation and sunshine, ensuring more egg production and healthier birds. Double-zippered roll-up door included on rear panel. Chick-Inn Chicken Hutch frames are made from 14 gauge x 1.66" OD Allied Gatorshield® structural steel tubing and sit on your wood base. For growing flocks that require space for up to 800 birds, choose a ClearSpan™ Colossal Chick-Inn Hutch. Colossal Chick-Inn Hutch frames are made from 14 gauge x 1.90" OD Allied Gatorshield® structural steel tubing with 4' rafter spacing.

    Click for more
  • Bunk House

    Bunk House
    See all 2 items in product family
    Bunk House Large Dog House Provides Moisture-Proof Home For Dogs.

    Bunk House is made of a wood polyfiber blend to provide long lasting durability in all kinds of weather. Material blend will not expand or contract like solid wood so connections remaind secure. Resistant to weather, moisture and insects and will not fade, warp, split, or twist. Step-in design and elevated floor provide ease of use for pet. Door openings are 14"W or 16"W. Door heights are 18"H and 19.5"H. Adjustable ventilation. Color is Natural Wood and Green. Easy to clean and assemble.

    Click for more
  • Poly/Aluminum Dog Kennels

    Poly/Aluminum Dog Kennels
    See all 5 items in product family
    High Country Plastics K9 Deluxe Dog Kennel, K9-BK

    Deluxe multipurpose portable dog kennel with impact resistant poly top and bottom with aluminum sides. Storage compartment is a 4" deep tray that allows the storage of your gear, shells, game calls, e-collar or dog food. The lockable latches make sure what ever you store stays secure and the moisture resistant rubber seal ensures it stays dry. The kennel area of the dog crate is vented to keep your dog with the right amount of air and the floor of the crate is a poly 10 gallon water tank. During the warmer months the water tank offer a significant cooling factor to keep dogs cool while in the crate. The built in water tank is easily filled via a oversized fill cap and the water is dispensed via a standard 3/4" garden hose valve. This built in water tank even acts as an air pocket during the cooler months which keeps your dog away from the cold floor with a layer of air between the dog and the floor. The High Country Plastics Deluxe Dog Kennel is 100% FDA approved UV protected plastic. The all aluminum sides are constructed for a lifetime of use and louvered to promote ventilation yet also help to resist rain or snow from blowing in. This louver design allows your dog to see out but nothing can see in. Each corner of the aluminum side has tie downs to lock it into place in your vehicle or blind. The width allows for two units to easily in the back of most side by side vehicles. Assembly is required, the aluminum sides fasten to the poly top and bottom by screwing them into metal inserts that are molded into the plastic.

    Click for more
  • Dogipot Two In One Table Crate

    Dogipot Two In One Table Crate
    See all 2 items in product family
    DOGIPOT® Two-In-One Table Dog Crate, Medium, Esspresso

    DOGIPOT® Two In One Table Crate is an elegant dog crate with a two-in-one design. Crafted from wood fibers and polymers, this ultra-durable dog crate provides a roomy home for pets under a convenient end table.

    Features:
    • 5 year warranty
    • Made of ECO FLEX® wood polyfiber blend
    • Virtually maintenance free
    • Will not expand or contract like solid wood so connections stay tight
    • Resistant to weather, moisture and insects
    • Outlast most wood products 4 to 1
    • Will not fade, warp, split, or twist
    • Simple, no tool assembly construction
    • Easy to clean Color: EspressoMaterial: ECO FLEX® wood and plastic compositeSize: 29.5"L x 21"W x 25"H
    Click for more
Featured Items