Browse Animal Housing & Livestock

(772 items)

Narrow Your Results

Availability

Type

  • Less...
  • More...

Construction

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Length Inches

Width Inches

Height Inches

Brand

Our Price

 
Go

Recently Viewed

Categories

  • All-Purpose Farm Pails

    All-Purpose Farm Pails
    See all 13 items in product family


    These all purpose farm buckets come in a wide variety of sizes and colors. The classic metal pail is rust and corrosion resistant. The durable plastic buckets come with a flat back.

    Click for more
  • Heavy-Duty Watering Can

    Heavy-Duty Watering Can
    See all 1 items in product family
    Little Giant Watering Can GWC10, Galvanized Steel, 10 Qt.

    Features

    • Galvanized Watering Can
    • Heavy-duty galvanized construction prevents rust and corrosion
    • Gentle-flow head is easy on plants
    • Open top for easy filling, two handles for added stability
    • Holds 10 quarts (2.5 gallons)


    Click for more
  • Incubators & Brooder Lamps

    Incubators & Brooder Lamps
    See all 4 items in product family
    Incubators And Brooder Lights Are Used For Egg Hatching Applications And For Raising Baby Poultry And Chicks.

    Incubators And Accessories are constructed of warmth-retaining Styrofoam or corrosion-resistant aluminum for long lasting durability and dependability. Circulated Air Incubator designed with built-in fan for circulating warm air to maintain proper temperature. Still-Air Incubator designed with two viewing windows for monitoring hatching process. Incubators hold 41 large chicken eggs or up to 120 bantam or quail eggs. Reflector Lamp designed with clamp and heat resistant ceramic socket with built-in-hanger allowing lamp to be hung. Colored bulbs, automatic egg turners, thermometer and fan also available. Types are Brooder Reflector Lamp, Still-Air Incubator and Circulated Air Incubator. Sizes are 10-1/2 in. L x 5-7/8 in. W x 13 in. H and 17-3/4 in. L x 17-3/4 in. W x 8 In. H. Package quantities are 1 and 4.

    Click for more
  • Nursing Bottles & Accessories

    Nursing Bottles & Accessories
    See all 3 items in product family
    Nursing Bottles And Accessories Are Used For A Variety Of Lifestock And Bird Feeding Applications.

    Nursing Bottles And Accessories are constructed of polyethylene, plastic, pliable rubber or a special rubber formula for long lasting durability and dependability. Variety of types available to meet feeding requirements. Types are Nursing Bottle Holder and Nursing Bottle w/ snap on nipple.Package quantities are 6 and 12.

    Click for more
  • Muck Carts & Tubs

    Muck Carts & Tubs
    See all 6 items in product family
    Muck Carts And Tubs Provide Durable And Efficient Transport For Outdoor Maintenance In Agriculture And Residential Applications.

    Muck Carts And Tubs are constructed with plastic and steel for long lasting use and dependability. Tubs feature sturdy rope handles for moving soiled bedding, manure, and other materials easily. Muck cart accommodates loads up to 350 lbs and features drop-down retaining ring that collapses for loading full, heavy or large items. Impact-resistant rectangular tub is designed for washing automotive parts, mixing concrete, and applications requiring a large, low-profile container. Available types include All-Purpose Muck Cart w/Pneumatic Wheels, Muck Buckets w/Rope Handles, and Muck Tub Without Rope Handles. Tub storage capacities are 40 quarts, 70 quarts, and 20 gallons. Colors are Berry, Black, Blue, and Red. Dimensions vary per model.

    Click for more
  • Stall Forks

    Stall Forks
    See all 4 items in product family
    Little Giant® Stall Forks Are Used For Animal And Livestock Stall Or Pen Maintenance And Spreading Applications.

    Little Giant® Stall Forks are made of Polycarbonate Nylon for long lasting durability and dependability. DuraFork/DuraPitch with Wood, Aluminum or Ergonomic Aluminum handles have specially designed tines that provide easy manure pickup with less spilling.

    Click for more
  • Livestock Prods

    Livestock Prods
    See all 2 items in product family
    Livestock Prods Are Designed For Helping To Move Livestock.

    Livestock Prods are constructed with fiberglass shafts for strength and long lasting durability. Electric livestock prod offers patented technology to reduce feedback shock, sealed circuitry. Rubber handle grip, oversized trigger, hand guard, built-in safety switch allow for easy use. Rechargeable battery pack included. Battery-operated red prods deliver unparalled performance in all conditions, especially on wet animals. Permanently sealed, maintenance-free motor resists damage by dirt or moisture. Carrying strap and six C-cell batteries included. Series are DuraProd, and The Red One. Types are Battery-Operated Electric Livestock Prod and Rechargeable Electric Livestock Prod. Colors finishes are Red and Yellow/Black. Shaft lengths are 32 in. and 48 in.. Package quantity is 6.

    Click for more
  • Sorting Paddles & Panels

    Sorting Paddles & Panels
    See all 9 items in product family
    Sorting Paddles And Panels Are Designed For Gently Controlling Animal Movements And Sorting A Variety Of Livestock.

    Sorting Paddles And Panels are offered in several varieties for use in gentle manipulation of livestock movement. Sorting Paddles and Sorting Panels provide visual and auditory stimuli for sorting livestock without physical pain. Choose from several styles and lengths. Sorting Panels are made for use in gently backing animals out of stalls or crates. Panels are made using high-density polyethylene, and feature molded-in handles for easy gripping. Choose from several sizes and colors. Sorting Paddles And Panels are sold individually or in package quantities.

    Click for more
  • Plastic Utility Scoops

    Plastic Utility Scoops
    See all 3 items in product family
    Plastic Utility Scoops Easily Transport Solid Foods Or Loose Grain To Deliver Feed For Animals And Livestock.

    Plastic Utility Scoops are constructed with heavy duty polypropylene for long lasting durability and dependability. Features flat side for stackable storage and eyelets for hanging. Scoops include finger grips for comfortable scooping of feed, supplements, shells, or grit to animals. Available scoop capacities are 2 and 5 pints. Color finishes are Purple and White. Dimensions vary per model.

    Click for more
  • Ranch & Agricultural Funnels

    Ranch & Agricultural Funnels
    See all 1 items in product family
    Ranch And Agricultural Funnels Can Be Used With Virtually Any Chemical For Versatility In Residential And Farm Maintenance Applications.

    Ranch And Agricultural Funnels feature heavy-gauge, corrosion-proof and rust-proof polyethylene plastic for long lasting durability. Includes built-in hang tab for easy storage. Ribbed spout allows air flow for smooth pouring. Rust-proof fine mesh brass filter screen available with some models. Available styles are All-Purpose Funnel, Extended Funnel, Funnel w/Screen, Jr. Funnel, and Mini Funnel. Capacities are 4 oz, 1 pt, 2 qt, and 6 qt. Dimensions vary per model.

    Click for more
  • Salt & Mineral Block Holders

    Salt & Mineral Block Holders
    See all 8 items in product family
    Mini and Double Salt/Mineral Block Holders

    Salt Block holder features rounded edges for animal safety and it's durable impact resistant poly construction with UV protection ensures this salt block holder will hold up to years of use in harsh elements. Molded in bottom drain prevents standing water from dissolving the salt block. Available in mini (4lb) and double (50lb) holders.
    Click for more
  • Heavy Duty Dairy Foot Bath Tray, Aquatic Tray

    Heavy Duty Dairy Foot Bath Tray, Aquatic Tray
    See all 2 items in product family
    Heavy Duty Trays Are Ideal For Animal Feet Bath Or Housing Aquatic-Based Plants And More.

    Heavy Duty Trays are made of.225 thick-walled, one-piece medium density polyethylene for long lasting durability that will not rot or rust. Measuring 72"L x 38"W x 6"H, each tray holds 30 gallons of fluid. The contoured, textured interior has extra deep segments. The anti-slip base design is ideal for a quick and easy way to clean and disinfect feet of cattle, sheep, goats, and other farm animals. Tough one piece mold design can also be used as a water tray for housing aquatic-based plants or other similar materials. Free standing design, no support frame necessary. To be used on a flat surface only. Trays are stackable for easy storage. Available in Black.

    Click for more
  • Barn Stools

    Barn Stools
    See all 9 items in product family
    High Country Plastics Barn Stool/Barn Buddy, BNS-R, 30"

    Our Barn Stool/Barn Buddy is a multi-purpose accessory for your horse trailer, barn or tack room. The 24" height and sturdy base provide a comfortable seat. When it's not in use it can be flipped upside down and utilized to store long handled tools such as pitch forks, shovels, and rakes.

    Click for more
  • Farrier Supplies

    Farrier Supplies
    See all 5 items in product family
    High Country Plastics Plastic Horseshoeing Box, MSB

    Portable Maintenance Farrier Shoeing Box. Durably poly construction. Large open bottom for storing multiple tools, shoes and nails. Two upper tray slots help organize smaller items. Shoes easily hang from the top storage trays.

    Click for more
  • Pannier Boxes

    Pannier Boxes
    See all 8 items in product family
    High Country Plastics Bear Box, Set of 2, Green

    This heavy duty pack box is made to withstand years of back-country packing and is a certified bear-resistant container. The box is designed with durability and performance in every aspect. The sides are curved to fit comfortably on your pack horse or mule. Each box comes with blended poly-nylon straps for extra strength in attaching the boxes to your pack frame and easy length adjustment. The lid has eight 5/16" wing bolts to secure it to the box and keep animals out.

    Click for more
  • Trailer Accessories

    Trailer Accessories
    See all 8 items in product family
    Trailer Accessories Are Farm And Ranch Supplies For Traveling Securely With Livestock.

    Trailer Accessories include Jack/Wheel Chock, Lock Gooseneck Coupler Lock, Lock Universal Padlock, Atwood Universal Coupler Lock, Bulldog Coupler/Bumper Pull, Wheel Lock, Gooseneck Combo, Gooseneck Stem Bull Lock and Trailer Helper. Dimensions vary per style.

    Click for more
  • Bridle & Blanket Storage

    Bridle & Blanket Storage
    See all 12 items in product family
    Bridle & Blanket Storage Is Used For Hanging Bridles, Spurs, Chaps, Coats, Reins Or Tack For Stables And Horse Farms.

    Bridle & Blanket Storage is made with molded in spray bottle holders on each side. Recessed pocket stores brushes, hoof picks and miscellaneous tools. Rounded hooks and wood dowels hang saddle blankets and pads. Construction provides long lasting durability. Easily mounts to any flat surface with five small lags bolts or screws. Available styles include Bridle holder, Fold Down Blanket Rack, Halter Horse, Horse Blanket Rack, 6-Hook Bridle/Blanket Rack and Window Tack Organizer. Available colors include Black, Green, Blue, Purple, Pink, Beige and Red. Dimensions vary per style.

    Click for more
  • Trailer Storage

    Trailer Storage
    See all 4 items in product family
    Trailer Storage Is Used To Secure Tools, Grooming Supplies And More For Farm And Ranch Livestock Needs.

    Trailer Storage is made of plastic/foam or nylon to provide long lasting durability. Construciton is weather-resistant to keep contents secure and dry. Storage design utilizes "dead space" on tongue pull trailers. Fully enclosed hinge design enhances security. Zinc plated latches ensures addiitonal structural integrity. Design fits most A-frame trailers. Securely attach to trailer with bolts, nuts and washers (sold separately.) Available styles include Horse Trailer Boot Box, Horse Trailer Cooler, Trailer Hay Bag w/Corner Straps and Trailer Toongue Storage Box. Colors are Black or Gray. Dimensions vary per style.

    Click for more
  • Tool Storage

    Tool Storage
    See all 8 items in product family
    Tool Storage Is Used As A Convenient Carry For Farm And Ranch Livestock Grooming Supplies.

    Tool Storage is made of polyethylene with UV protection to provide long lasting durability and to prevent fading. Easily mounts to any flat surface with screws in each of the witness marks around product edge. Available styles include Brush Box, Dura Box and Hanging Rope Organizer. Available colors are Blue, Gray, Black, Beige, Red and Green. Dimensions vary per style.

    Click for more
  • Water Caddies

    Water Caddies
    See all 15 items in product family
    Water Caddies Are Used For Caring For Animals And Livestock While Traveling.

    Water Caddies are made of FDA approved polyethylene so water is safe for drinking and for long lasting durability. Caddies fit into walk in tack rooms or as an alternative for trailers that require a smaller "footprint". Translucent poly provides visibility for water levels. Fill cap is located on top middle of water tank. Two molded in aluminum 3/4" drain inserts ensure the drain attachment spot will never break, sun rot or fail. Two 3/4" shut off valves included. Top shut off valve allows for filling a bucket without hose. Bottom shut off valve allows for complete draining The strap kit provided provides easy installation. Available styles include Slant Load Water Caddy Stand, Slant/Upright Caddy and Bench Water Caddy. Gallon capacities are 18 and 25. Available colors include Blue, Red, Green, Gray and Beige.

    Click for more
  • Saddle racks

    Saddle racks
    See all 5 items in product family
    High Country Plastics Wall/Folding Saddle Rack, SDR

    Wall Folding Saddle Rack. Mounts to a vertical surface in your tack room or horse trailer. Folds down for out of the way storage when not in use. Powder coated, heavy duty metal tubing for strength.

    Click for more
Featured Items