Browse Ladders

(3,516 items)

Narrow Your Results

Availability

Free Shipping

Country of Origin

Construction

Quantity Steps

Capacity Lbs.

Height to Top Step/Platform Range

Ladder Type

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 40 items within 9 product groups See all items from other sellers
  • Werner® Step Ladders

    Werner® Step Ladders
    See all 2 items in product family
    Werner® Lightweight Step Ladders Are Easy To Fold And Move Where You Need It!

    Step ladders are made strong using tubular steel framing. Steps are oversized and feature ribbed, slip resistant tread design for safety. Top step includes locking handle and is braced for added stability. Step stools fold to only 3"D for compact storage and transport. Non-marring angled leg caps allow stability. Powder coat finish. Meets ANSI standards for Type II rating with 225 lbs. load capacity.

    Click for more
  • Hailo Steel Folding Step Ladders

    Hailo Steel Folding Step Ladders
    See all 4 items in product family
    Hailo Steel Folding Step Ladders Offer 300-lb. Capacity Used For A Variety Of Applications Requiring Elevation.

    Hailo Steel Folding Step Ladders are made of steel for long lasting durability. Multifunction tray holds tools and supplies. Folds for easy storage. Non-slip feet and treads provide secure footing and maximum stability. Types are 2 Step and 3 Step. Capacity is 300 lbs.. 5 Year Manufacturer's Limited Warranty.

    Click for more
  • Rolling Two Step Ladder

    Rolling Two Step Ladder
    See all 6 items in product family
    Rolling Two Step Ladders Are Used For Accessing Hard To Reach Areas In Warehouses, Hardware Stores Or Inventory Rooms.

    Rolling Two Step Ladders are made of tubular steel and a powder coat finish for long lasting durability. Wheels allow for easy tilt and roll portability. Some assembly required. Ladders have 2 steps and measure 22-11/16"L x 23"W x 42"H. Tilt-and-Roll available in two styles:Rubber Matting and Perforated.

    Click for more
  • Double Sided Step Ladders

    Double Sided Step Ladders
    See all 2 items in product family
    Vestil Double Sided Step Ladders Are Used For Accessing Elevated Equipment, Tiered Storage And Other Warehouse Inventory Applications.

    Vestil Double Sided Step Ladders are made of steel with a powder-coated blue finish for long lasting durability. Features a double sided design to accommodate two people at once for increased versatility. Base includes four rubber-tipped feet for added protection. 350-pound capacity for added reliability. Dual-Sided With 3 Steps measures 41 inch Length x 19-5/16 inch Width x 34-7/8 inch Height. Dual-Sided With 4 Steps measures 54-5/16 inch Length x 19-5/16 inch Width x 44-1/4 inch Height. Color is Blue.

    Click for more
  • Max™ Work Platform Project Ladder

    Max™ Work Platform Project Ladder
    See all 1 items in product family
    Max™ Work Platform Project Ladder

    Max™ Work Platform Project Ladder holds a 225lb duty rating in a sleek steel black finish. Lightweight yet durable steel work platform has 3 heavy-duty polypropylene resin, slip-resistant treads and a large 14-3/4"W x 12"D top platform step. Handy molded utility tray holds tools, paint cans and wallpaper rolls along with an extended hand-grip handle with tool holder. Non-marring, skid-resistant feet provide stability and protect floor surfaces. Features easy one-hand fold and lock release.
    **WARNING:** Metal ladders conduct electricity. Do not use where contact may be made with live electrical circuits.

    Click for more
  • Cosco Big Step Folding Step Ladders

    Cosco Big Step Folding Step Ladders
    See all 2 items in product family
    Big Step Folding Step Ladders Are Lightweight And Stable

    Extra large steps provide stable footing. At only 9-12lbs., the lightweight design makes them easy to carry from room to room. Constructed of durable steel/plastic, Big Step Folding Step Ladders feature a rubber hand grip. 17-3/4" wide steps hold a 200 lb. capacity. 2 and 3 step models available in an attractive Gray/Black color finish.

    Click for more
  • EGA Office Ladders

    EGA Office Ladders
    See all 6 items in product family
    EGA Office Ladders Are Used For Crowded Office Environments.

    EGA Office Ladders are made of steel for long lasting durability. Spring-loaded 3" casters compress to engage rubber-tipped legs to provide traction and secure the ladder in place. 1" square-tube technology is more abuse-resistant than conventional round tube design to provide additional structural integrity. Availabe in 3-step quantity. Ladders hold up to 450 lbs. capacity. Steps are 7" deep, top step 14" deep and coated with anti-slip vinyl tread to provide additional safety. Other dimensions vary per model. Meets or exceeds OSHA standards. Available in Almond or Gray.
    Click for more
  • P.W. Platforms Rolling Office Ladders

    P.W. Platforms Rolling Office Ladders
    See all 12 items in product family
    P.W. Platforms Rolling Office Ladders Feature Non-Slip Grip Tape For Increased Safety To Workers Wearing Dress Shoes Or Heels.

    Rolling Office Ladders are made using 1" square tube steel for long lasting durability. 7" deep ladder steps and 14" deep platform include non-slip grip tape treads for sure footing. Step ladders roll into position on spring-loaded casters that retract when weight is applied. Stabilizing ladder legs include non-marring rubber tipped feet to provide increased safety. Step quantities are 2, 3 or 4. Some rolling ladders include 30"H handrails to steady worker during ascent or decent. 300-lb. capacity. Step width, top step height and additional dimensions vary by model.

    Click for more
  • Lock-N-Stock Folding Rolling Ladders

    Lock-N-Stock Folding Rolling Ladders
    See all 5 items in product family
    Simply Fold & Roll These Rolling Step Ladders Where And When You Need It!

    These heavy duty welded steel rolling ladders are rated to withstand 350 lbs. Folds to only 10”"D for compact storage. Rolling ladders lock in folded or open position for operator safety. Steel rolling ladders have a 58 degree slope with 7"”D steps for easy climbing. Folding ladders measure 24”W. Blue powder coat finish. Meets ANSI 14.2 standards.

    Click for more

Additional Items

Sort By: 

2 Results

Sort By: 

2 Results