Browse Emergency Lighting and Exit Signs

(5,638 items)

Narrow Your Results

Availability

Bulb Type

Watts

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Emergency Lights

    Emergency Lights
    See all 30 items in product family
    Emergency Lights
      Our Emergency Lights come in various finishes that blend well with a variety of architectural surfaces adding a contempory, elegant style. They can be mounted in any orientation on walls or ceilings.
    Click for more
  • Steel Emergency Lights

    Steel Emergency Lights
    See all 60 items in product family
    Steel Emergency Lights
      Our Emergency Lights are constructed of steel cabinet with a corrosion resistant coating and plastic for long lasting durability. Their enclosure is built to protect circuitry and connections from harmful dust, liquids and atmospheric contaminates.
    Click for more
  • Emergi-Lite Replacement Circuit Boards

    Emergi-Lite Replacement Circuit Boards
    See all 53 items in product family
    Emergi-Lite Replacement Circuit Board for TSC18-2

    This Circuit Board is for use with the following Emergi-Lite Emergency and Exit Light models:
    • TSC18-2


    Click for more
  • Emergi-Lite Lux Ray Lights

    Emergi-Lite Lux Ray Lights
    See all 5 items in product family
    Outdoor Lights

    Our lights combine the photometrical performance to a visually appealing design. An efficient reflector combined with two Xenon maps deliver an incredible center -to- center spacing. The die-cast aluminum housing is offered in a wide range of colors to complement any interior. They blend with the most sophisticated d├ęcor. Designed to meet the needs of architects and designers without sacrificing safety, these fixtures are available in an used wide range of colors to complement any interior. Fully gasketed housing makes these models used for outdoor environments. Meets or exceeds the requirements of UL 924, NFPA 101, Life Safety Code, N. E. C. and I.C.C. standards.
    Click for more
  • Emergi-Lite Class 1 Division 2 Combination Units

    Emergi-Lite Class 1 Division 2 Combination Units
    See all 16 items in product family
    Emergi-Lite Class 1 Division 2 Battery Units - 12V 56W Lead Calcium Batteries These Class 1, Division 2 Units are designed to prevent ignition of hazardous materials. Applications include locations where flammable materials are stored and handled. Meets or exceeds the requirements of UL 924, NFPA 101, Life Safety Code, N.E.C. and I.C.C. standards.

    Emergi-Lite NEMA 4X Battery Units- 12V 24W Lead Calcium/12W Heads These NEMA battery units combine state of the art illumination with a visually appealing package. Designed to perform in a wide range of commercial and industrial environments where humidity, dust, water infiltration and the risk of vandalism are specification criteria. Meets or exceeds the requirements of UL 924, NFPA 101, Life Safety Code, N. E. C. and I.C.C. standards.
    Click for more
  • Emergi-Lite Explosion Proof Battery Units

    Emergi-Lite Explosion Proof Battery Units
    See all 26 items in product family
    Explosion Proof Battery Units Provide Safe Emergency Lighting In Hazardous Area Locations.

    Explosion Proof Battery Units are solidly made for long lasting durability and dependability. Completely self-contained, weather resistant and maintenance-free Nickel-Cadmium power system. Strudy cast copper-free aluminum housing. Gasketed cover spins off for easy access to battery and electronics. Available in Remote or Direct mounted systems with No Heads, Single Head or Dual Heads. Meets or exceeds the requirements of UL 924, NFPA 101, Life Safety Code, N.E.C. and I.C.C. standards.

    Click for more
  • Surface Mounted Remote Fixtures

    Surface Mounted Remote Fixtures
    See all 39 items in product family
    Surface Mounted Remote Fixtures
      Our Surface Mounted Remote Fixtures are furnished; complete with lamps and have a round design. Our Outdoor Remote Fixtures feature a weather resistant adjustable head complete with gasketed aluminum canopy that is perfect for harsh environments Meets or exceeds the requirements or UL 924, NFPA 101, Life Safety Code, N. E. C. and I.C.C. standards.

    Click for more