Browse Lockers

(21,194 items)
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
Group

Assembly

Accessory Type

Compartment Width Inches

  • Less...
  • More...

Compartment Depth Inches

  • Less...
  • More...

Compartment Height Inches

  • Less...
  • More...

Openings

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Global™ Cell Phone, Tablet and Wallet Steel Lockers

    Global™ Cell Phone, Tablet and Wallet Steel Lockers
    See all 5 items in product family
    Cell Phone Lockers Provide A Convenient, Secure, Space Saving Solution For Storing Electronic Devices And Personal Items Safely.

    Cell Phone Lockers are made durable steel with black powder coat finish for long lasting dependability. Furniture can be mounted to the wall for ease of use, or placed on any flat surface and fasten to a wall to prevent tipping. Models equipped with both padkockable hasp and key lock provide additional security. Master key set allows immediate access to all locker compartments as needed. Name plates, hardware and mounting brackets included. Ships fully assembled.

    Click for more
  • Compact Wood & Plastic Cell Phone Lockers

    Compact Wood & Plastic Cell Phone Lockers
    See all 32 items in product family
    United Visual Wood & Plastic Cell Phone Lockers Are Used By Locker Rooms, Schools, Plant Floors, Public Buildings And More To Store And Secure Cell Phones And Other Small Personal Items.

    United Visual Wood & Plastic Cell Phone Lockers are made of wood and ABS plastic to provide long lasting durability. 4 or 8 openings available. Lock types are Hasp or Key. Wood Framed Lockers are available in Cherry, Light Oak and Walnut w/Black Door or Grey Door.ABS lockers are available in Black with grey or black doors. Compartment, door and overall dimensions vary per model.

    Click for more
  • Cell Phone Lockers

    Cell Phone Lockers
    See all 16 items in product family
    Cell Phone Lockers Are Perfect For Schools, Offices, Government Facilities, Restaurants And Anywhere Employees Need To Store Personal Items Or Supplies.

    Conveniently stores cell phones, keys, wallets and more. Made with a tough 22 gauge steel cabinet and thick polycarbonate doors. Compartment interior is 15”D. Each compartment includes a self-adhesive paper decal and clear plastic protective cover for labeling or numbering compartment doors. Measures 22”W x 16”D x 26”H overall. Black powder coat finish. Can be placed on any flat surface or use with Optional 6”H Base for floor mounting. Available with Padlockable Hasps (lock sold separately), Key Locks (each compartment with 2 keys), Combination Locks that are resettable and Tumbler Locks with 4-number codes. Ships assembled.

    Locker Compartments
    Opening Qty   Opening W” x H”
    24  2-3/4 x 5-3/8
    16  4-9/16 x 5-3/8
    8  9-5/8 x 5-3/8
    4  9-5/8 x 11-1/8

    Click for more
  • Hallowell Cell Phone and Tablet Lockers

    Hallowell Cell Phone and Tablet Lockers
    See all 6 items in product family
    Hallowell Cell Phone and Tablet Lockers Provide Strong And Secure Storage Of Phones, Tablets, Wallets, Keys And Other Small Personal Items.

    Hallowell Cell Phone and Tablet Lockers feature heavy gauge, fully-assembled steel construction for long lasting durability. Low profile frame members maximize clear opening. Designed for use in government buildings, offices, schools, health clubs or any location where personal items need to be securely stored. Lockers available in 1-Wide and 3-Wide styles with 5 and 15 openings. Lock types are DigiTech Electronic Lock, Key Cam Lock, and Padlock Hasp. Dimensions vary per model.

    Click for more
  • Hallowell Laptop Lockers

    Hallowell Laptop Lockers
    See all 32 items in product family
    Convert Hallowell Laptop and Backpack Lockers To A Charging Station When Storage.

    Hallowell Laptop and Backpack Lockers are constructed of heavy gauge steel for long lasting durability. Each locker has built-in channel with electrical outlet punch outs for concealed aftermarket wiring to convert lockers to charging stations. Lockers are equipped with a hat shelf for storing/charging a laptop separate from the main storage compartment. Includes a DigiTech electronic lock that arrives in day use mode for multi-user applications and can be programmed for permanent use for assigned lockers. Available types are 3-Tier and 4-Tier Lockers. Available with 3, 4, 9, and 12 openings. Includes 2 year limited warranty. Dimensions vary per model.

    Click for more
  • Lyon Cell Phone and Personal Storage Lockers

    Lyon Cell Phone and Personal Storage Lockers
    See all 12 items in product family
    Lyon Cell Phone and Personal Storage Lockers Are Used For Storing Smaller Parcels And items Such As Cell Phones, Laptops, Purses, Books, Lunches And More.

    Lyon Cell Phone and Personal Storage Lockers are made of Solid Steel construction for long lasting durability and dependability. Tall, thin designed lockers feature 9, 10 or 16 lockable compartments stacked in single column to leave small footprint. Used for storing cell phones, laptops, packages, folded garments and other personal belongings. Key Lock, Combination Lock or Turn Lock type 15 inch depth units are available in 18 and 24 inch widths and 78 and 84 inch heights respectively. Gray finish. Assembled.

    Click for more
  • Salsbury 19000 Series Cell Phone Lockers, Surface Mounted, Keyed Lock

    Salsbury 19000 Series Cell Phone Lockers, Surface Mounted, Keyed Lock
    See all 176 items in product family
    Cell Phone Lockers, Surface Mounted With Keyed Lock Are Used For Use In Office Buildings, Health Clubs, Government Facilities, Schools And More.

    Cell Phone Lockers, Surface Mounted With Keyed Lock are solidly manufactured of heavy duty aluminum for long lasting durability and dependability. Used for use in various office, commercial, educational or institutional settings where small personal items need to be stored safely and securely. Accommodate cell phones, keys, wallets, cameras, tablet PC's and other valuable items. Surface units designed to mount directly to a wall and are secured with mounting hardware (not included). Each locker door includes 2 in. W x 5/8 in. H clear plastic cardholder (card included) to identify the compartment. Each compartment includes 3 keys with access allowed to all compartments with master control key. Wide selection of 6 to 35 opening units are available in 3, 4, 5, 6 or 7 door high types measuring 20, 25-1/2, 31, 36-1/2 and 42 inches in overall height respectively with 17-1/2, 24, 30-1/2 and 37 inch widths, 6-1/4 and 9-1/4 inch depths and Aluminum, Bronze, Gold or Sandstone color powder coat finishes.

    Optional Enclosures are designed to accomodate Recessed Mounted Cell Phone Lockers.

    Click for more
  • Salsbury 19100 Series Cell Phone Lockers, Surface Mounted, Keyed Lock with Front Master Access Panel

    Salsbury 19100 Series Cell Phone Lockers, Surface Mounted, Keyed Lock with Front Master Access Panel
    See all 176 items in product family
    Salsbury 19100 Series Cell Phone Lockers, Surface Mounted, Keyed Lock Keep Cell Phones, Wallets, Keys And Other Personal Belongings Safe And Secure.

    Salsbury 19100 Series Cell Phone Lockers, Surface Mounted, Keyed Lock are built from heavy-duty aluminum with durable powder coat finish to resist damage and tampering. Cell phone lockers are used in health clubs, government offices, schools, and other facilities where small personal items need to be stored. Surface mounted lockers attach directly to the wall with mounting hardware (not included). Front master access panel gives access to all compartments through a single hinged door. Each locker compartment includes a clear plastic cardholder (card included) for identification and cylinder lock with 3 keys. Access is allowed to all compartments with a master control key. Wide selection of 6-35 openings available in 3, 4, 5, 6 and 7 door high lockers. Color finishes are Aluminum, Bronze, Gold and Sandstone.

    Click for more
  • Salsbury 19000 Series Cell Phone Lockers, Surface Mounted, Resettable Combination Lock

    Salsbury 19000 Series Cell Phone Lockers, Surface Mounted, Resettable Combination Lock
    See all 176 items in product family
    Cell Phone Lockers, Surface Mounted With Resettable Combination Lock Are Used For Use In Office Buildings, Health Clubs, Government Facilities, Schools And More.

    Cell Phone Lockers, Surface Mounted With Resettable Combination Lock are solidly manufactured of heavy duty aluminum for long lasting durability and dependability. Used for use in various office, commercial, educational or institutional settings where small personal items need to be stored safely and securely. Accommodate cell phones, keys, wallets, cameras, tablet PC's and other valuable items. Surface units designed to mount directly to a wall and are secured with mounting hardware (not included). Each locker door includes 2 in. W x 5/8 in. H clear plastic cardholder (card included) to identify the compartment. Resettable combination locks can be set to a fixed combination or a combination that can be reset after each use. Master control key available to override combination locks. Wide selection of 6 to 35 opening units are available in 3, 4, 5, 6 or 7 door high types measuring 20, 25-1/2, 31, 36-1/2 and 42 inches in overall height respectively with 17-1/2, 24, 30-1/2 and 37 inch widths, 6-1/4 and 90-1/4 inch depths and Aluminum, Bronze, Gold or Sandstone color powder coat finishes.

    Click for more
  • Salsbury 19100 Series Cell Phone Lockers, Surface Mounted, Resettable Combination Lock with Front Master Access Panel

    Salsbury 19100 Series Cell Phone Lockers, Surface Mounted, Resettable Combination Lock with Front Master Access Panel
    See all 176 items in product family
    Salsbury 19100 Series Cell Phone Lockers, Surface Mounted, Resettable Combination Lock Store Cell Phones, Keys, Wallets And Other Small Personal Items In Fitness Centers, Schools, Employee Breakrooms Or Federal Buildings.

    Salsbury 19100 Series Cell Phone Lockers, Surface Mounted, Resettable Combination Lock are made of heavy-duty aluminum with durable powder coat for long-lasting strength and tamper resistance. Surface mounted cell phone lockers install flush against any wall, on a table or on a counter top to meet specific space requirements (mounting hardware not included). Cell phone compartments have combination locks that can be set with a fixed combination or reset after each use. Master control key is included to override any combination. Front access panel opens entire unit at once if needed. Clear plastic card holder permits identification of each compartment (cards included). Wide selection of 6-35 openings available in 3, 4, 5, 6 and 7 door high lockers. Color finishes are Aluminum, Bronze, Gold and Sandstone.

    Click for more
  • Salsbury 19000 Series Cell Phone Lockers, Recessed Mounted, Keyed Lock

    Salsbury 19000 Series Cell Phone Lockers, Recessed Mounted, Keyed Lock
    See all 176 items in product family
    Cell Phone Lockers, Recessed Mounted With Keyed Lock Are Used For Use In Office Buildings, Health Clubs, Government Facilities, Schools .

    Cell Phone Lockers, Recessed Mounted With Keyed Lock are solidly manufactured of heavy duty aluminum for long lasting durability and dependability. Used for use in various office, commercial, educational or institutional settings where small personal items need to be stored safely and securely. Accommodate cell phones, keys, wallets, cameras, tablet PC's and other valuable items. Recessed units designed to fit into a rough opening and secured with mounting hardware (not included) through the back or side panels. Include fully integrated flanged collar which fits over the rough opening. Each locker door includes 2 in. W x 5/8 in. H clear plastic cardholder (card included) to identify the compartment. Each compartment includes 3 keys with access allowed to all compartments with master control key. Wide selection of 6 to 35 opening units are available in 3, 4, 5, 6 or 7 door high types measuring 20, 25-1/2, 31, 36-1/2 and 42 inches in overall height respectively with 17-1/2, 24, 30-1/2 and 37 inch widths, 5-3/4 and 8-3/4 inch depths and Aluminum, Bronze, Gold or Sandstone color powder coat finishes.

    Click for more
  • Salsbury 19100 Series Cell Phone Lockers, Recessed Mounted, Keyed Lock with Front Master Access Panel

    Salsbury 19100 Series Cell Phone Lockers, Recessed Mounted, Keyed Lock with Front Master Access Panel
    See all 176 items in product family
    Salsbury 19100 Series Cell Phone Lockers, Recessed Mounted, Keyed Lock Are Popular In Government Offices, Health Clubs, Schools Or Anywhere Cell Phones, Wallets, Or Keys Need To Be Secured.

    Salsbury 19100 Series Cell Phone Lockers, Recessed Mounted, Keyed Lock are made using heavy-duty aluminum for durability and long-life. Recessed mounted lockers are designed to fit into a rough opening and secured with mounting hardware (not included). Front master access panel swings open on a continuous hinge for access to the entire unit. Each locker compartment includes a clear plastic cardholder (card included) for number or name and cylinder lock with 3 keys (master control key also included). Wide selection of 6-35 openings available in 3, 4, 5, 6 and 7 door high lockers. Color finishes are Aluminum, Bronze, Gold and Sandstone.

    Click for more
  • Salsbury 19000 Series Cell Phone Lockers, Recessed Mounted, Resettable Combination Lock

    Salsbury 19000 Series Cell Phone Lockers, Recessed Mounted, Resettable Combination Lock
    See all 176 items in product family
    Cell Phone Lockers, Recessed Mounted With Resettable Combination Lock Are Used For Use In Office Buildings, Health Clubs, Government Facilities, Schools And More.

    Cell Phone Lockers, Recessed Mounted With Resettable Combination Lock are solidly manufactured of heavy duty aluminum for long lasting durability and dependability. Used for use in various office, commercial, educational or institutional settings where small personal items need to be stored safely and securely. Accommodate cell phones, keys, wallets, cameras, tablet PC's and other valuable items. Recessed units designed to fit into a rough opening and secured with mounting hardware (not included) through the back or side panels. Include fully integrated flanged collar which fits over the rough opening. Each locker door includes 2 in. W x 5/8 in. H clear plastic cardholder (card included) to identify the compartment. Resettable combination locks can be set to a fixed combination or a combination that can be reset after each use. Master control key available to override combination locks. Wide selection of 6 to 35 opening units are available in 3, 4, 5, 6 or 7 door high types measuring 20, 25-1/2, 31, 36-1/2 and 42 inches in overall height respectively with 17-1/2, 24, 30-1/2 and 37 inch widths, 5-3/4 and 8-3/4 inch depths and Aluminum, Bronze, Gold or Sandstone color powder coat finishes.

    Optional Enclosures are designed to accomodate Recessed Mounted Cell Phone Lockers.

    Click for more
  • Salsbury 19100 Series Cell Phone Lockers, Recessed Mounted, Resettable Combination Lock with Front Master Access Panel

    Salsbury 19100 Series Cell Phone Lockers, Recessed Mounted, Resettable Combination Lock with Front Master Access Panel
    See all 176 items in product family
    Salsbury 19100 Series Cell Phone Lockers, Recessed Mounted, Resettable Combination Lock Are Used In Federal Buildings, Schools, Health Clubs And Other Places where Cell Phones Are Prohibited.

    Salsbury 19100 Series Cell Phone Lockers, Recessed Mounted, Resettable Combination Lock are manufactured using durable aluminum for tamper resistance and strength. Recessed mounted lockers slide into a rough opening and attach through the back or side panels with mounting hardware (not included). Cell phone compartments include resettable combination locks to ensure complete security of contents. Master control key will override any combination and front access panel opens entire unit at once if access to lockers is needed. Clear plastic card holder for name or number identifies each compartment (cards included). Wide selection of 6-35 openings available in 3, 4, 5, 6 and 7 door high lockers. Durable powder coat finish in Aluminum, Bronze, Gold and Sandstone.

    Click for more