Browse Lockers

(21,767 items)

Narrow Your Results

Availability

Country of Origin

Type

Width Inches

Depth Inches

Height Inches

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Group

Assembly

Accessory Type

Brand

Our Price

 
Go

Recently Viewed

Categories

  • 14 Gauge Heavy Duty Extra Wide Welded Steel Lockers - 24"W

    14 Gauge Heavy Duty Extra Wide Welded Steel Lockers - 24
    See all 18 items in product family
    Heavy Duty Wide Lockers Meet Your Ultra-Capacity Storage Needs And Are Built With Superior Strength And Durable Welded Construction.

    All-welded wide lockers are made with 14 gauge steel for strength. Doors include pull handle and padlockable loop eyes for security (lock sold separately). Full length piano hinges provide added security. Extra wide lockers measure 24”W x 24”D x 74”H overall. Each compartment measures 23-1/2”W x 24”D. Single Tier Storage Lockers feature three 22-1/2”H compartments. Double Tier Lockers include two 34-1/2”H compartments. Triple Tier Lockers feature three 22-1/2”H compartments. Choose between Solid or Vented Lockers. Vented Lockers feature perforated doors and side panels for optimum ventilation and viewing of contents.

    Click for more
  • 18 Gauge Extra Wide Welded Steel Lockers

    18 Gauge Extra Wide Welded Steel Lockers
    See all 9 items in product family
    Extra Wide 18”W X 18”D Lockers Provide Added Storage Space For Use In Schools, Gyms, Locker Rooms And More.

    Steel lockers are made with all welded 18 gauge steel for strength. Locker doors are louvered for ventilation. Doors are padlockable for security and include chrome handles. Storage lockers can be bolted together side-by-side to create rows of lockers. Legs add 6” to height and allow floor anchoring for stability. Single Tier Lockers include 10”H top shelf, coat rod, 2 single prong coat hooks and a double prong coat hook. Double Tier Lockers include 2 single prong coat hooks and a double prong coat hook. Multi Tier Lockers include 6 box locker compartments. Available in Gray, Putty or Blue.

    Click for more
  • Extra Wide Single Tier Lockers

    Extra Wide Single Tier Lockers
    See all 24 items in product family
    These Global Extra Wide Lockers Provide More Storage Than Standard Lockers.

    Secure 3-point positive locking system provides optimum safety. Features 16 gauge steel doors, 5-knuckle security hinges and welded, reinforced frame-and-door assemblies for maximum security. Doors have extra wide louvers to promote ventilation. Includes hat shelf and coat rod for storage. Legs add 6" to height. Includes blank number plates. Finished sides; no need for decorative end panels. Available in choice of Chrome Door Latch to promote fingertip opening or Stainless Steel Recessed Handle to provide a tamper-proof, catch-free surface. Assembled lockers are not returnable. Durable, attractive powder coat finish is available in 3 popular colors: Blue, Tan or Gray.

    Click for more
  • 14 Gauge Heavy Duty Extra Wide Welded Steel Lockers-18”W

    14 Gauge Heavy Duty Extra Wide Welded Steel Lockers-18”W
    See all 12 items in product family
    Extra Wide Lockers Feature A Slope Top That Reduces Clutter Build-Up And A Catch-Free Recessed Handle.

    Heavy duty wide lockers are made with all welded 14 gauge steel for strength that lasts. These single wide metal lockers measure an extra wide 18”W x 18”D x 75”H to provide maximum space for your storage needs. Doors are louvered for ventilation and feature a recessed paddle handle with cylinder lock for security. Welded wide lockers have channel reinforced doors for added strength. Metal storage lockers offer a slope top design that prevents clutter. These steel lockers have a 3”H enclosed base that provides a kick plate and prevents dirt and debris build-up under lockers. Single Tier Lockers include a top shelf, garment bar and rear coat hooks. Double Tier Lockers include single and double prong coat hooks. Choose between Solid or Vented Lockers. Vented Lockers feature perforated doors and side panels for optimum ventilation and viewing of contents.

    Click for more
  • Salsbury Extra Wide Metal Lockers

    Salsbury Extra Wide Metal Lockers
    See all 72 items in product family
    Salsbury Extra Wide Metal Lockers Lockers Provide Storage Security For Applications Including Educational, Athletic, Employment And More.

    Salsbury extra wide metal lockers are made of powder coat steel for long lasting durability and corrosion resistance. Units include lift handle and recessed hasp and accommodate combination or key locks for added security and theft protection. Features adjustable hat shelf and 3 wall hooks for added storage space. Available assembled or unassembled (additional charge for assembled). Available types are Single Tier, Double Tier and Triple Tier. Groups are 1 Wide and 3 Wide. Series include 51000 Series, 52000 Series and 53000 Series. Door quantities are 1, 2, 3, 6 and 9. Colors are Blue, Gray and Tan. Dimensions vary per model.

    Click for more
  • Salsbury Welded Industrial Storage Locker

    Salsbury Welded Industrial Storage Locker
    See all 6 items in product family
    Salsbury Welded Industrial Storage Locker Provides Storage Security For Applications Including Military, Law Enforcement, Storage And More.

    Salsbury welded industrial storage locker is made of powder coat steel for long lasting durability and corrosion resistance. Units include lift handle and recessed hasp and accommodate combination or key locks for added security and theft protection. Features 3 fixed shelves with 300 lbs. weight capacity for added storage. Fully assembled. Available types are Single Tier and Triple Tier. Door quantities are 1 and 3. Colors are Blue, Gray and Tan. Dimensions vary per model.

    Click for more
  • Global Industries 24" Extra Wide Wardrobe Assembled Lockers

    Global Industries 24
    See all 25 items in product family
    Global Industries 24" Extra Wide Wardrobe Assembled Lockers Are Used Locker Room Storage For Warehouses, Offices, Gyms, Community Centers And More.

    Global Industries 24" Extra Wide Wardrobe Assembled Lockers are made of steel for long lasting durability. Adjustable shelving with coat rod at top provides storage for hats, hanging garments, shoes and other personal belongings. Includes 2 Adjustable Shelves, and shelf Capacity is 100 Lbs. Single key lock door protects belongings and provides additional privacy and security. Dimensions are 24"W x 24"D x 72"H. Available colors include Black, Ivory, Grey, Desert Putty, Hunter, Jade, Navy and Russet.

    Click for more