(21,452 items)

Narrow Your Results

Availability

Type

  • Less...
  • More...

Width Inches

Depth Inches

Height Inches

Color Finish

  • Less...
  • More...

Group

Assembly

Accessory Type

Brand

Our Price

Go

Recently Viewed

Categories

  • Paramount® Steel Lockers - Assembled

    Paramount® Steel Lockers - Assembled
    See all 78 items in product family
    Assembled Paramount® Steel Lockers Are used For Gyms, Schools, Spas, Employee Areas And more To secure Belongings.

    Assembled Paramount® Steel Lockers are made with 16 gauge steel doors, 5-knuckle security hinges and welded, reinforced frame-and-door assemblies for maximum security and long lasting durability. Locker doors have extra wide louvers to promote ventilation. Legs add 6" to height. Available colors are Blue, Tan and Gray. These metal lockers include blank number plates. Steel lockers feature finished sides; no need for decorative end panels. Optional locks, numbered plate kits and bases sold separately. Assembled lockers are not returnable.

    Single Tier Storage Lockers have secure 3-point positive locking system, hat shelf, chrome door latch and double and single-prong coat hooks (18"D Lockers also include a coat rod).
    Double Tier & Triple Tier Lockers have secure 2-point positive locking system, chrome door latch and double and single-prong coat hooks.
    Six Tier Box Lockers feature recessed handles and padlockable friction hasp closures. Sixteen Person Lockers feature the same as Six Tier and are arranged around a central coat rod. Ships partially assembled.

    Click for more
  • Paramount® Steel Lockers - Ready To Assemble

    Paramount® Steel Lockers - Ready To Assemble
    See all 81 items in product family
    Ready-To-Assemble Paramount® Steel Lockers Offer Quick Assembly And Top Quality At An Unbeatable Price!

    Used for use in schools and gym locker rooms. These premium metal storage lockers feature 16 gauge steel doors, 5-knuckle security hinges and welded, reinforced frame-and-door assemblies for maximum security. School lockers feature extra wide louvers to promote ventilation. Legs add 6" to height. Durable, attractive powder coat finish is available in the 3 most popular school locker colors: blue, tan and gray. These gym lockers include blank number plates. These school lockers feature finished sides; no need for decorative end panels. Optional locks, numbered plate kits and bases sold separately.

    Single Tier Storage Lockers have secure 3-point positive locking system, hat shelf, chrome door latch and double and single-prong coat hooks (18"D Lockers also include a coat rod).
    Double Tier & Triple Tier Lockers have secure 2-point positive locking system, chrome door latch and double and single-prong coat hooks.
    Six Tier Box Lockers feature recessed handles and padlockable friction hasp closures. Sixteen Person Lockers feature the same as Six Tier and are arranged around a central coat rod.

    Click for more
  • Infinity™ Steel Lockers - Assembled

    Infinity™ Steel Lockers - Assembled
    See all 79 items in product family
    Assembled Infinity™ Steel Lockers Are Great For Schools, Gyms, Locker Rooms, Office Employees And Other Personal Storage Applications!

    These metal storage lockers are designed for improved safety, security and appearance. Door handle features a fingertip lift latch that is recessed into the door face to create a smooth catch-free surface that discourages the padlock from being cut off. These quality school lockers are built strong with 16 gauge steel doors, 5-knuckle security hinges and welded, reinforced frame-and-door assemblies. Extra wide louvers promote ventilation. Legs add 6" to height. Durable, attractive powder coat finish is available in the 3 most popular locker colors: Blue, Tan and Gray. Gym lockers include blank number plates. Optional locks, numbered plate kits and bases sold separately. Assembled storage lockers are not returnable.

    Single Tier Storage Lockers have secure 3-point positive locking system, hat shelf, stainless steel door latch and double and single-prong coat hooks (18"D Lockers also include a coat rod).
    Double Tier & Triple Tier Lockers have secure 2-point positive locking system, stainless steel door latch and double and single-prong coat hooks.
    Six Tier Box Lockers feature recessed handles and padlockable friction hasp closures. Sixteen Person Lockers feature the same as Six Tier and are arranged around a central coat rod. Ships partially assembled.

    Click for more
  • Infinity™ Steel Lockers - Ready To Assemble

    Infinity™ Steel Lockers - Ready To Assemble
    See all 81 items in product family
    Ready-to-Assemble Infinity™ Steel Lockers Offer Improved Safety, Security And Appearance Compared To Standard School Lockers.

    Used for use in schools and gym locker rooms. Door handles on these quiet lockers feature a fingertip lift latch recessed into the door face to provide a smooth catch-free surface that discourages the padlock from being cut off. These quality gym lockers feature 16 gauge steel doors, 5-knuckle security hinges and welded, reinforced frame-and-door assemblies. Extra wide louvers promote ventilation. Locker legs add 6" to height. Durable, attractive powder coat finish is available in the 3 most popular locker colors: Blue, Tan and Gray. Employee lockers include blank number plates. Optional locks, numbered plate kits and bases sold separately.

    Single Tier Storage Lockers have secure 3-point positive locking system, hat shelf, stainless steel door latch and double and single-prong coat hooks (18"D Lockers also includes a coat rod).
    Double Tier & Triple Tier Lockers have secure 2-point positive locking system, stainless steel door latch and double and single-prong coat hooks.
    Six Tier Box Lockers feature recessed handles and padlockable friction hasp closures. Sixteen Person Lockers feature the same as Six Tier and are arranged around a central coat rod.

    Click for more
  • Capital® Steel Lockers - Assembled

    Capital® Steel Lockers - Assembled
    See all 16 items in product family
    Assembled Capital® Steel Lockers Offer Quiet Operation And Excellent Value!

    Used for use in schools and gym locker rooms. Capital® lockers provide performance and reliability. Locker doors are equipped with a catch-free recessed handle and padlockable friction hasp for quiet operation and ventilated with 2 sets of louvers. Reinforced, welded frame-and-door assemblies ensure maximum security. Durable powder coat finish resists wear and scratches for years of attractive service. Legs add 6" to height. Personal storage lockers include blank number plates. Optional locks, numbered plate kits and bases sold separately. Metal lockers are available in Tan or Gray. Assembled steel lockers are not returnable.

    Single Tier Storage Lockers include a hat shelf and double and single-prong coat hooks (18"D Lockers also include a coat rod).
    Double Tier Lockers include double and single-prong coat hooks.

    Click for more
  • Capital® Steel Lockers - Ready To Assemble

    Capital® Steel Lockers - Ready To Assemble
    See all 16 items in product family
    Ready-to-Assemble Capital® Steel Lockers Offer Quiet Operation At An Excellent Value!

    Used for use in schools and gym locker rooms. Global Capital® storage lockers provide performance and reliability. Locker doors are equipped with a catch-free recessed handle and padlockable friction hasp for quiet operation and ventilated with 2 sets of louvers. Metal lockers are built strong with reinforced, welded frame-and-door assemblies that ensure maximum security. Durable powder coat finish resists wear and scratches for years of attractive service. Legs add 6" to height. These school lockers include blank number plates for easy identification. Optional locks, numbered plate kits and bases sold separately. Steel office lockers are available in Tan or Gray.

    Single Tier Storage Lockers include a hat shelf and double and single-prong coat hooks (18"D Lockers also include a coat rod).
    Double Tier Lockers include double and single-prong coat hooks.

    Click for more
  • Infinity™ Heavy Duty Ventilated Steel Lockers

    Infinity™ Heavy Duty Ventilated Steel Lockers
    See all 32 items in product family
    Infinity™ Heavy-Duty Ventilated Steel Lockers Combine Security, Visibility And Maximum Air Circulation For Gym, School, Warehouse And Breakroom Storage.

    Infinity™ lockers are made using heavy 16 gauge steel with diamond shaped perforations for improved airflow. Locker doors feature rubber bumpers on framing to ensure quiet operation. Continuous piano hinges provide maximum security. Recessed handle and finger-lift control creates a clean, neat appearance. Lockers include blank number plates. Gray Powder coat color finishes. Steel lockers feature finished sides; no need for decorative end panels. Legs add 6" to overall height. Available types are Single Tier, Double Tier and Six Tier in 1 Wide and 3 Wide Groups. Optional locks and numbered plate kit sold separately. Assembled lockers are not returnable.

    Single Tier Steel Gym Lockers have secure 3-point positive locking system, hat shelf, stainless steel door latch and double and single-prong coat hooks (18"D Lockers also includes a coat rod).
    Double Tier Steel Gym Lockers have secure 2-point positive locking system, stainless steel door latch and double and single-prong coat hooks.
    Six Tier Box Lockers feature recessed handles and padlockable friction hasp closures.

    Click for more