Browse Lockers

(19,011 items)
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
Group

Assembly

Accessory Type

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Hallowell Premium Steel Lockers - Assembled

    Hallowell Premium Steel Lockers - Assembled
    See all 174 items in product family
    Hallowell Assembled Premium Steel Lockers Feature Recessed Handles For A Catch-Free, Neat Appearance In Schools, Gym Locker Rooms And More.

    Hallowell Assembled Premium Steel Lockers have louvered steel doors with stainless steel recessed handle and fingertip lift lever for easy opening. Smooth front profile of the recessed handle prevents catching and banging. Locker handle also includes an integral padlock hasp that shelters lock shackle to discourage tampering. Single Tier Lockers include hat shelf; DoubleTier Lockers include ceiling hook and two wall hooks; and Triple Tier Lockers include ceiling hook. 5 Tier, 6 Tier, 16 Person and 4 Person Wall Lockers have friction latch and hasp closure. All premium gym lockers are painted inside and out with powder coat finish. Legs add 6" to height. Metal storage lockers include a number plate. These office lockers are available in Black, Black/Light Gray, Black/Red, Blue, Gray, Green Mist, Maroon and Parchment. Dimensions vary per model.

    Click for more
  • Hallowell Premium Steel Lockers - Ready To Assemble

    Hallowell Premium Steel Lockers - Ready To Assemble
    See all 174 items in product family
    Hallowell Ready-to-Assemble Premium Steel Lockers Feature Recessed Handles For A Catch-Free, Neat Appearance In Schools, Gym Locker Rooms And More.

    Hallowell Ready-to-Assemble Premium Steel Lockers have louvered steel doors with stainless steel recessed handle and fingertip lift lever for easy opening. Smooth front profile of the recessed handle prevents catching and banging. Locker handle also includes an integral padlock hasp that shelters lock shackle to discourage tampering. Single Tier Lockers include hat shelf; DoubleTier Lockers include ceiling hook and two wall hooks; and Triple Tier Lockers include ceiling hook. 5 Tier, 6 Tier, 16 Person and 4 Person Wall Lockers have friction latch and hasp closure. All premium gym lockers are painted inside and out with powder coat finish. Legs add 6" to height. Metal storage lockers include a number plate. These office lockers are available in Black, Black/Light Gray, Black/Red, Blue, Gray, Green Mist, Maroon and Parchment. Dimensions vary per model.

    Click for more
  • Hallowell® Ready Built II™ Steel Lockers

    Hallowell® Ready Built II™ Steel Lockers
    See all 72 items in product family
    These Assembled Steel Lockers Include Everything You Need For A Fully Functioning Storage Locker Facility.

    Assembled storage lockers include one combination lock per door for maximum security; eliminates need for users to purchase their own locks. 3-number combination locks are master keyed for back-up emergency entry. Steel lockers are made using 24 gauge steel body and 16 gauge steel locker doors with stainless steel recessed handles; Six Tier Lockers feature 18 gauge doors with padlockable hasps and aluminum strike plates that prevent padlocks from marring finish. Doors are louvered for ventilation and secured using continuous piano hinges. Sloped top provides a finished appearance that prevents clutter on top of lockers. Closed base encloses locker to prevent debris collection under locker. Single Tier Lockers include a top shelf for added storage. Single & Double Tier Lockers include one double and two single prong coat hooks. Triple Tier Lockers include a double prong hook. Choose between Gray, Putty or Blue finish. 2 Year Limited Warranty.

    Click for more
  • Hallowell® ReadyBuilt Steel Lockers

    Hallowell® ReadyBuilt Steel Lockers
    See all 72 items in product family
    Hallowell® ReadyBuilt Steel Lockers Are Used For Schools, Gymnasiums, Sports Clubs And More.

    Hallowell® ReadyBuilt Lockers are made of steel with stainless steel recessed handles for long lasting durability. Fully assembled, master-keyed controlled combination padlock for each locker door provides ease of use and installation. Multi-point gravity lift-type latching for wardrobe lockers provide security, and simple thru-door finger pull single-point latch provides operator ease. All doors are louvered for ventilation and include a continuous piano hinge for additional security. Padlocks sit fully-recessed in door for added safety while reducing vandalism and improving appearance. Wardrobe lockers allow for larger personal storage while box lockers are perfect for storing of smaller personal items. Ships assembled. Available in Single Tier, Double Tier, Triple Tier, and Six Tier. Colors are Parchment, Gray or Marine Blue.

    Click for more
  • Hallowell Secure Quiet Steel Lockers - Assembled

    Hallowell Secure Quiet Steel Lockers - Assembled
    See all 74 items in product family
    Hallowell Assembled Secure, Quiet Steel Lockers Keep Noise Levels Under Control In School Hallways, Employee Breakrooms, Gym Locker Rooms And More.

    Hallowell Assembled Secure, Quiet Steel Lockers feature single-point latching system and full height door stiffener to prevent loud slamming commonly associated with steel lockers. Top and bottom door flanges provide a rigid torque-free door. All-metal lockers offer deep-drawn stainless steel recessed handles that encase optional padlocks to prevent scratching. Single- and Double-Tier lockers have double ceiling hook and (3) single wall hooks. Single-Tier locker also includs an upper shelf. All lockers include 6"H legs for easy cleaning. Employee and school lockers available in 1 Wide or 3 Wide groups. Color finishes are Gray or Parchment. Dimensions vary per model.

    Click for more
  • Hallowell Secure Quiet Steel Lockers- Ready To Assemble

    Hallowell Secure Quiet Steel Lockers- Ready To Assemble
    See all 74 items in product family
    Hallowell Ready-To-Assemble Secure, Quiet Steel Lockers Keep Noise Levels Under Control In School Hallways, Employee Breakrooms, Gym Locker Rooms And More.

    Hallowell Ready-To-Assemble Secure, Quiet Steel Lockers feature single-point latching system and full height door stiffener to prevent loud slamming commonly associated with steel lockers. Top and bottom door flanges provide a rigid torque-free door. All-metal lockers offer deep-drawn stainless steel recessed handles that encase optional padlocks to prevent scratching. Single- and Double-Tier lockers have double ceiling hook and (3) single wall hooks. Single-Tier locker also includs an upper shelf. All lockers include 6"H legs for easy cleaning. Employee and school lockers available in 1 Wide or 3 Wide groups. Color finishes are Gray or Parchment. Dimensions vary per model.

    Click for more
  • Hallowell® Value Max Lockers

    Hallowell® Value Max Lockers
    See all 72 items in product family
    Hallowell® Value Max Lockers Are An Economical Solution For Personal Storage Needs.

    Hallowell® Value Max Lockers have heavy gauge doors and frames with a continuous piano hinge for long lasting durability and operator ease. No moving parts thru-the-door finger pull with padlock hasp reduces lifecycle costs and provides additional security. Doors are louvered for ventilation. Locks not included. Ships fully assembled. Includes number plate on each door. Lockers measure 12"W x 12"D x 78"H. Available in Single Tier, Double Tier or Triple Tier in Gray or Parchment colors.

    Click for more
  • Hallowell® Kids Lockers

    Hallowell® Kids Lockers
    See all 14 items in product family
    Hallowell® Kids Lockers Are Used For Children's Bedrooms, Day Care Centers, Garages Or PreSchools.

    Hallowell® Kid Mini Lockers are made of steel for long lasting durability. GREENGUARD Children & School Certified. Lockers measure 15"W x 15"D x 18 or 48"H. Available in Mini or Wardrobe. Colors are Grand Slam Blue, Pep Rally Purple, Relay Red, Bubble Gum Pink, Trophy Yellow, Hoop Orange and Sour Apple Green.

    Click for more
  • Hallowell Cubix Modular Lockers

    Hallowell Cubix Modular Lockers
    See all 18 items in product family
    Hallowell Cubix Modular Lockers Are Used For Fitting And Stacking In Schools, Offices, Employee Lounges And Other Locations Requiring Storage.

    Hallowell Cubix Modular Lockers are made of 16 gauge steel, all welded construction for long lasting durability and dependability. Designed to be configured with custom layouts and conform to storage space requirements. Stackable or wall mounted options. Key-hole punching on back provides easy wall mounting. Top, bottom, sides and backs pre-punched for attachment to adjacent Cubix lockers. Finger pull latch accepts padlock (sold separately). Greenguard Children and Schools Certified. Styles are Perforated Door, Safety-View Door and Solid Door. Color finishes are Marine Blue, Midnight Ebony and Platinum. Door handle types are Finger Pull and Friction Hasp/Latch. Overall dimension is 11-5/16 in. W x 12 in. D x 12-11/16 in. H. Locker Dimension is 11-3/4 in. W x 11 in. D x 12-1/8 in. H. Quantity is 1. 2 Year Limited Warranty.

    Click for more
  • Hallowell® Galvanite™ Steel Lockers

    Hallowell® Galvanite™ Steel Lockers
    See all 48 items in product family
    Hallowell® Galvanite™ Steel Lockers Are Used For High Humidity Environments Requiring Superior Rust Resistance.

    Hallowell® Galvanite™ Steel Lockers are made of prime galvannealed sheet steel and finished with a high grade powder coat finish for double protection against corrosion and long lasting durability. Used for outdoor locations, near shower or pool areas and food industry facilities. 24 gauge galvannealed steel body and 16 gauge locker doors. Six Tier Lockers feature 18 gauge doors louvered for ventilation and secured using continuous piano hinges. 6" H legs raise locker off floor for clearance space. Single, Double and Triple Tier Lockers provide stainless steel recessed handle with multi-point gravity lift latch handle. Six Tier Lockers include projecting single-point friction catch door pull with padlockable hasp (lock sold separately). Single Tier Lockers include top shelf for added storage. Single and Double Tier Lockers include one double and two single prong coat hooks. Triple Tier Lockers include double prong hook. Some models require easy assembly. Types are Double Tier, Single Tier, Six Tier and Triple Tier. Color finish is Putty. Available in a variety of sizes. 2 Year Limited Warranty.

    Click for more
  • Hallowell® Medsafe™ Antimicrobial Lockers

    Hallowell® Medsafe™ Antimicrobial Lockers
    See all 20 items in product family
    Antimicrobial Healthcare Lockers Are Finished To Protect Against Bacteria, Mold, Yeast And Mildew For Up To 20 Years!

    Anti microbial lockers are used for health care and pharmaceutical environments including hospitals and doctor’s offices. Storage lockers are made using a 24 gauge steel body with 16 gauge locker doors. Locker doors offer a stainless steel recessed handle with multi-point gravity lift latch handle. Doors are louvered for ventilation and secured using continuous piano hinges. 6”H legs raise locker off floor for clearance space. Gray powder coat antimicrobial finish. Storage lockers include one double and two single prong coat hooks. Single Tier Lockers include a top shelf for added storage. Choose between Ready to Assemble or Fully Assembled lockers. 2 Year Limited Warranty.

    Click for more
  • Hallowell® Digitech™ Electronic Access Lockers

    Hallowell® Digitech™ Electronic Access Lockers
    See all 48 items in product family
    Electronic Combination Locks Eliminate Need For Keys Or Padlocks Using Simple Keypad Access.

    Electronic lockers are perfect for shared and permanent use. Great for use by school students, gym attendants and office employees. Steel lockers are made with a 24 gauge steel body and 16 gauge steel locker doors; Six Tier Lockers feature 18 gauge doors. Doors are louvered for ventilation and secured using continuous piano hinges. Electronic keypad is user programmable and can be programmed by management for permanent use. Lock is battery operated using 2 AAA batteries (not included) for up to 10,000 uses. LED indicator lights for low battery, occupied locker and valid data entry. Uses 8-digit master codes and 4-digit user codes for operation. Storage lockers include a hidden button for password programming. 6”H legs provide convenient clearance space. Putty finish. Single Tier Lockers include a top shelf for added storage. Single & Double Tier Lockers include one double and two single prong coat hooks. Triple Tier Lockers include a double prong hook. Easy assembly. 2 Year Limited Warranty.

    Click for more
  • Hallowell® Uniform Exchange Lockers™

    Hallowell® Uniform Exchange Lockers™
    See all 5 items in product family
    Hallowell® Uniform Exchange Lockers™ Offer A Practical, Efficient And Innovative Solution To Uniform Handling.

    Uniform lockers offer a highly effective security system for the storage of uniforms, linens, protective clothing, personal items, tools and more. Uniform exchange lockers allow personnel and employees to maintain the security of individual locker compartments, but also provide a uniform/linen supplier or supervisor full access with a master door for servicing. Usedly suited for secure storage of small personal items and work uniforms. Used for a wide range of applications in industrial plants, hospitals, clinics, airlines, hotels and motels, restaurants, schools, clubs, and laboratories. Made using 24 gauge steel body with a 16 gauge steel frame and 20 gauge steel doors. Back panel is perforated for ventilation. Base is galvannealed for corrosion resistance. Doors include 5-knuckle hinges for strength. Gray powder coat finish. Full Height, Half Height & 8 Person Lockers include a full width coat rod for hanging wardrobe. 9 Person Lockers hold large items and store folded uniforms. Soiled Uniform Locker features a push open door to dispose of dirty and soiled uniforms for cleaning. Ships assembled. 1 Year Limited Warranty.

    Click for more
  • Hallowell® Securitymax™ Welded Lockers

    Hallowell® Securitymax™ Welded Lockers
    See all 4 items in product family
    All Welded High Security Lockers Are The Perfect Tool Storage Solution.

    Used for storage of tools, gear, sports equipment, uniforms and clothing. Welded lockers are made using all welded 16 gauge body and 18 gauge back. Sides are reinforced with 2 channel stiffeners for extra strength. Single tier locker door features continuous piano hinges. 12 gauge locker door includes a full height door stiffener for reinforcement. Door features a cremone 3-point high-security latching system with 3/8” locking rods. Single tier storage lockers include a top shelf, 3/8” diameter coat rod and two single prong coat hooks. Choose between Ventilated and Solid Locker styles. Ventilated Lockers feature diamond shaped perforations for improved airflow. Purchase Additional Shelves for modular storage. Shelves are height adjustable at 3” increments. Fully assembled. Lifetime Limited Warranty.

    Click for more
  • Hallowell 304 Stainless Steel Lockers

    Hallowell 304 Stainless Steel Lockers
    See all 24 items in product family
    Hallowell 304 Series Stainless Steel Lockers Are Used For Areas Prone To Rust And Sanitation Concerns.

    Hallowell 304 Series Stainless Steel Lockers are made from 24 gauge stainless sheet steel for long-lasting durability. Single, Double and Six-Tier configurations available. Features louvered doors with gravity-lift latch for Single and Double-Tier models and a single-point latch for Six-Tier models for ease of use. Dimensions vary per model. Two Year Limited Warranty.

    Click for more
  • Hallowell Steel Lockers Accessories - Side Base and Slope Top

    Hallowell Steel Lockers Accessories - Side Base and Slope Top
    See all 72 items in product family
    Hallowell Steel Locker Accessories Allow Easy Customization Of Hallowell Lockers.

    Hallowell Steel Locker Accessories are all made using cold rolled sheet steel for lasting durability. Front Bases and Side Bases close up locker bases to prevent dust and debris buildup. Front bases include projecting tabs on side flanges, allowing bases to be snapped into place with no additional fasteners. Side bases are bolted to front and rear legs. Individual Slope Tops are made with an 18 degree pitch and include a splice cover with concealed spring clip to cover joints. Slope Top End Closures close up slope top ends for a neat appearance and easy cleaning. Color finishes are Marine Blue, Gray, Parchment, Green Mist, Maroon. Dimensions vary per model.

    Click for more
  • Hallowell® Wood & Metal Hybrid Lockers

    Hallowell® Wood & Metal Hybrid Lockers
    See all 20 items in product family
    Hallowell® Wood & Metal Hybrid Lockers Combine The Strength Of Metal With The Attractive Allure Of Wood.

    Hybrid storage lockers are made to last using a one-piece 24 gauge welded steel body with 16 gauge steel channel reinforcements and a corrosion resistant finish. Furniture-grade red oak doors have a 3 coat lacquer finish. Doors include full length piano hinges and cylinder locks for strength and security. Includes 6"H legs. Black metal finish with red oak doors. Number plates are included; please specify numbers at time of order, otherwise starts with #1. Single & Double Tier Lockers feature a coat rod and two single prong hooks. Hat shelf is included in Single Tier Lockers only. Triple Tier Lockers include a double prong ceiling hook. Assembled lockers are not returnable. 1 Year Limited Warranty.

    Click for more