Browse Lockers

(21,194 items)

Narrow Your Results

Type

  • Less...
  • More...

Width Inches

Depth Inches

Height Inches

  • Less...
  • More...

Color Finish

Group

Assembly

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Strong Hold® All Welded Extra Heavy Duty Steel Lockers

    Strong Hold® All Welded Extra Heavy Duty Steel Lockers
    See all 11 items in product family
    Strong Hold® All Welded Extra Heavy Duty Steel Lockers Are Built With Battleship Construction For Lifetime Durability.

    Extra Heavy Duty Steel Lockers are made of all welded 12-gauge steel for long lasting durability and performance. One-piece body provides wrap-around design. Features padlockable hasp (padlock sold separately) for increased security. Legs allow six inches of sweep space underneath. Electrostatically painted finish provides additional strength. Height adjustable shelves available with some models. Available types are Double Tier and Multiple Tier. Lockers available with 2, 3, 4, 6, 8, 9, 10, and 12 Doors. Color finish is Gray. Dimensions vary per model.

    Click for more
  • Heavy Duty Extra Wide Welded Steel Lockers - 24"W

    Heavy Duty Extra Wide Welded Steel Lockers - 24
    See all 18 items in product family
    Heavy Duty Lockers Meet Your High Capacity Storage Needs And Feature Superior Strength With Durable Weld Construction.

    These all welded lockers are made with 14 gauge welded steel for strength. Doors include pull handle and padlockable loop eyes for security (Lock sold separately). Storage lockers have full length piano hinges to provide added security. These steel lockers measure 24”W x 24”D x 74”H overall. Compartments measure 23-1/2”W x 24”D. Single Tier Lockers feature three 22-1/2”H compartments. Double Tier Lockers include two 34-1/2”H compartments. Triple Tier Lockers feature three 22-1/2”H compartments. Available in Solid and Vented Styles. Vented Lockers feature perforated doors and side panels for optimum ventilation and viewing of contents.

    Click for more
  • Strong Hold® All Welded Extra Heavy Duty Locker With Drawers

    Strong Hold® All Welded Extra Heavy Duty Locker With Drawers
    See all 5 items in product family
    Strong Hold® All Welded Extra Heavy Duty Locker With Drawers Are Used For Tool And Personal Storage Needs.

    Extra Heavy Duty Locker With Drawers are made of 12-gauge standard steel for long lasting durability. Double Tier Multi-compartment lockers provide personal and tool storage needs. Each opening measures 21 1/2" W X 32 3/4" H and includes one 20" W x 20" D x 4" H drawer with a weight capacity of 225 lbs. and adjustable 21 1/2" W X 21 1/2" D shelf with a weight capacity 1200 lbs. each. Models greater than 6 foot wide are provided with skid legs. 2, 4, 6, 8 or 10 opening quantities. Quantitities of shelves and drawers range from 4-20. Dimensions vary per model.

    Click for more
  • Strong Hold® Heavy Duty Multi-Shift Personal Storage Lockers

    Strong Hold® Heavy Duty Multi-Shift Personal Storage Lockers
    See all 3 items in product family
    Strong Hold® All Welded Heavy Duty Storage Lockers Are A Great Way To Store Equipment.

    Extra wide cabinets can be used as personal storage lockers or individual tool workstations. Made using all welded 12 gauge steel for strength that lasts a lifetime. Each locker compartment measures 21-5/8"W x 22-3/4"D x 66-1/2"H. Includes height adjustable 14 gauge steel shelves that adjust at 2" increments. Shelves offer an outstanding 1,325 lb. shelf capacity. Each compartment includes 5 adjustable shelves. 3-point locking doors include a padlockable handle (lock sold separately) for security. 6"H legs offer clearance space for easy cleaning underneath. Measures 24"D x 78" overall. Note: All Welded Lockers are non-returnable. 1 Year Limited Warranty.

    Click for more
  • Strong Hold® All Welded Extra Heavy Duty Slim-Line Lockers

    Strong Hold® All Welded Extra Heavy Duty Slim-Line Lockers
    See all 13 items in product family
    Strong Hold® All Welded Extra Heavy Duty Slim-Line Lockers Conveniently Store Personal Items And Work Uniforms For Industrial Plants, Health Clubs, Gyms And Schools.

    Strong Hold® All Welded Extra Heavy Duty Slim-Line Lockers are made of a 12-gauge construction and welded design for long lasting durability. Eliminates annual replacement of personal lockers. Openings measures 10" W x 18" D. Single Tier includes 1 coat hook, 1 shelf with a capacity of 500 lbs. and 1 coat rod per opening. Double Tier includes two hooks per opening. Legs add 6" to height. Models greater than 6 foot wide include skid legs. Types are Double Tier and Single Tier. Locker door quantities range from 1 to 20 doors. Color finish is Gray. 1 Year Limited Warranty. Dimensions vary per model.

    Click for more
  • Heavy Duty Extra Wide Welded Steel Lockers-18”W

    Heavy Duty Extra Wide Welded Steel Lockers-18”W
    See all 12 items in product family
    Heavy Duty Lockers Offer A Slope Top That Reduces Clutter Build-Up.

    All welded lockers are made with welded 14 gauge steel for strength that lasts. These single wide storage lockers measure an extra wide 18”W x 18”D x 75”H to provide optimum space for your storage needs. Doors are louvered for ventilation and feature a catch-free recessed paddle handle with cylinder lock for security. Locker doors are channel reinforced for added strength. Metal storage lockers have a slope top design that prevents clutter build-up on top. Steel lockers have a 3”H enclosed base that provides a kick plate and prevents dirt and debris build-up under lockers. Single Tier Employee Lockers include a top shelf, garment bar and rear coat hooks. Double Tier Storage Lockers include single and double prong coat hooks.

    Click for more
  • Strong Hold® All Welded Extra Heavy Duty Compartment Lockers

    Strong Hold® All Welded Extra Heavy Duty Compartment Lockers
    See all 5 items in product family
    You'll get 36 compartments in this 1 locker that measures 89" w x 18" d x 78" h and weighs 1568 pounds. This unit ships completely assembled and is ready for placement in your facility. This locker comes with skid legs and needs to be mounted to both the floor and wall for safety precautions. Individual clear dimensions of each compartment measure 12 1/2" w x 9" h.
    Click for more
  • Strong Hold® All Welded Extra Heavy Duty Ventilated Lockers

    Strong Hold® All Welded Extra Heavy Duty Ventilated Lockers
    See all 2 items in product family
    Strong Hold® All Welded Extra Heavy Duty Ventilated Lockers Are Used For Gyms, Locker Rooms, Schools And More.

    Strong Hold® All Welded Extra Heavy Duty Ventilated Lockers are solidly constructed of 12 Gauge Steel for long lasting durability and dependability. Doors are perforated with a diamond shaped pattern for visibility and ventilation. Raised from floor on sturdy 6 inch legs. 6 door, double tier units are available in Tan or Dark Gray finish.

    Click for more
  • Stonghold® Heavy Duty Single Tier Lockers

    Stonghold® Heavy Duty Single Tier Lockers
    See all 2 items in product family
    Stronghold® Heavy Duty Single Tier Lockers Are Idea For Schools, Laboratories, Locker Rooms And Workshops.

    Stronghold® Heavy Duty Single Tier Lockers are made of 12 gauge steel for long lasting durability. Features 3-point locking doors with handle for added security. Lock sold separately. Includes 3 or 4 adjustable shelves for increased versatility. Available with 3 or 5 openings. Colors are Dark Grey or Grey. Two drawers on select models. 18 inch Width x 18 inch Depth x 72 inch Height. 1 Year Limited Warranty.

    Click for more