Browse Lockers

(22,331 items)

Recently Viewed

Categories

  • Lyon Ready To Assemble Steel Locker With Recessed Handle

    Lyon Ready To Assemble Steel Locker With Recessed Handle
    See all 96 items in product family
    Lyon Ready To Assemble Steel Lockers Create Secure Storage For Personal Items In Schools, Gyms, Warehouses, Hospitals And Other Facilities.

    Lyon Ready To Assemble Steel Lockers are solidly constructed for long lasting durability. Lyon storage lockers include a padlockable hasp (lock sold separately) within the recessed handle to provide a catch-free surface. Single Tier Steel Lockers are practical and widely used as school lockers. Two Person Lockers feature 2 compartments for each occupant. Four, Five and Six Tier Box Lockers are used for the storage of high density or individual belongings and supplies. Lyon recommends anchoring steel lockers to floor and/or wall for safety. Single or double prong coat hooks available with some models. Available types are One to Six Tier, Four Person Wall, Two Person, and 16 Person Lockers. Color finishes are Gray and Putty. Includes Lifetime Limited Warranty. Dimensions vary per model.

    Click for more
  • Lyon Assembled Steel Locker With Recessed Handle

    Lyon Assembled Steel Locker With Recessed Handle
    See all 80 items in product family
    Lyon storage lockers have a padlockable hasp as an integral part of the handle. Legs add 6” to height. Single and Double Tier Steel Lockers accept either padlocks or built-in locks (sold separately). Single Tier Steel Lockers are the most practical and widely used of all storage lockers. 12”D & 15”D School Lockers have a center ceiling double prong hook. 18”D & 21”D Single Tier Lockers include coat rods for hanging clothing. Double and Triple Tier Office Lockers are great for short-term use and storage of shorter length garments. These metal lockers include one double-prong and three single-prong coat hooks. Four, Five, or Six Tier Lockers are used for the storage of high density or individual belongings and supplies. Lyon recommends anchoring steel lockers to floor and/or wall for safety. Optional Number Plates can be added to all lockers for quick identification. Assembled storage lockers are non-returnable. Lyon storage lockers are available in Gray or Putty. Limited Warranty.

    Click for more
  • Lyon® Designer Line Steel Lockers

    Lyon® Designer Line Steel Lockers
    See all 2 items in product family
    Lyon® Designer Line Steel Lockers Are Used Storage Facilities For Schools, Gyms, Workplaces And More.

    Lyon® Steel Single & Double Tier Lockers feature a one-piece, top-to-bottom 16-gauge steel door strike on all lockers for strength and security. Door frames are lapped and melded for rigid assembly. Made using 16-gauge steel. Features tamper-guard handles with padlocks loop (lock sold separately). Nano roller latching system and nylon lockbar glides provide quiet door operation and smooth opening and closing. Includes 5/8” diameter coat rods and zinc-plated steel coat hooks. Six Tier Lockers include door pull handles with padlockable hasp. E-Zee™ Style Locker Bases are an attractive support with closed front and sides. Black finish. For single-row wall-anchored installations only. Sold separately. Lifetime Limited Warranty.

    Click for more
  • Lyon® Personal Effects Lockers

    Lyon® Personal Effects Lockers
    See all 3 items in product family
    Lyon® Personal Effects Lockers Are Used For Use At Health Care Facilities, Restaurants, Garages And More.

    Personal effects lockers are made for storage of more compact items, allowing more space-efficient storage. All lockers are steel with 18-gauge steel framing for lasting strength and durability. Choose from Turn-Lock doors or Built-In Combination Lock. Available colors are gray and putty. Privacy Lockers are the used size for lunches, purses, books and other small items. Privacy lockers are available in 9 Compartment or 10 Compartment configurations. Apparel Lockers are used for storage of bulky garments such as jackets or coveralls. Doors are louvered for ventilation. Lockers are double tiered to save floor space. Available in sets of 4 Lockers or 8 Lockers. Fully assembled. Lifetime Limited Warranty.

    Click for more
  • Lyon® ExchangeMaster® Lockers

    Lyon® ExchangeMaster® Lockers
    See all 14 items in product family
    Lyon® ExchangeMaster® Lockers Provide An Effective Security System For Storing Uniforms, Linens, Personal Items And More.

    ExchangeMaster® Lockers provide up to 16 people with an individual locker compartment while a master door allows easy access by supervisors or maintenance personnel for servicing. Made using 16 gauge steel framing and 22 gauge steel doors. Hanging Garment Lockers are available in multiple configurations to accommodate various volumes of hanging garments. Folded Garment Lockers keep uniform garments neatly folded and secure. SupplyMaster II® Service Lockers are made for disposal of soiled clothing and linens. Swinging panel at top allows items to be dropped into lower compartment. Multi-point latching system remains locked until opened by authorized personnel. Back is perforated for ventilation. Lifetime Limited Warranty.

    Click for more
  • Lyon® Command Gear Lockers

    Lyon® Command Gear Lockers
    See all 1 items in product family
    Lyon® Command Gear Lockers Are Inspired By Military Pilots’ Equipment Storage Needs.

    Command gear lockers are made with heavy-duty all-welded steel for lasting durability. Includes a top shelf open storage area for helmets, a lockable upper compartment for personal effects and lockable lower storage compartment for additional equipment. Large compartment houses a torso harness, G-suit/G-vest, survival vest and more. Includes heavy duty 18 gauge x 5/8” diameter hanging rods and 2 side coat hooks. Ventilated sides ensure air circulation. Lockers measure 24”W x 24”D x 72”H. Lifetime Limited Warranty.

    Click for more
  • Lyon® Locker Accessories

    Lyon® Locker Accessories
    See all 112 items in product family
    Lyon® Locker Accessories Are Used For Enhancing The Look And Safe Use Of Lyon® Lockers.

    Locker accessories provide safe anchoring of lockers and enhancement of appearance. Available colors for cosmetic locker accessories are putty and gray. Anchoring Angles provide a bearing surface for lockers without legs. Locker Foot is used for keeping lockers with legs anchored and stable. Closed-Style Bases are available for locker fronts and ends to cover gaps and prevent dust and debris buildup. Front Expansion Fillers are used to close spaces between lockers to ensure anchoring and prevent buildup of dust between lockers. Top Fillers and Top Closures are used to close off spaces on the tops of lockers. Available flat or sloping. Available for lockers with or without legs. Number Kit includes aluminum number plates with numerals etched in black. Numbers stocked from 1 through 999. Lifetime Limited Warranty.

    Click for more