Browse Lockers

(21,766 items)
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
Group

Assembly

Accessory Type

Series

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Penco Vanguard™ Steel Locker With Latching Pull Handle Assembled

    Penco Vanguard™ Steel Locker With Latching Pull Handle Assembled
    See all 132 items in product family
    Penco Vanguard Assembled Steel Lockers Ensure Secure, Reliable And Quiet Operation.

    Vanguard lockers feature right-hand butt hinges recessed into the doorframe to prevent tampering and forced entry. Office lockers include tamper-proof chrome plated latching handles that provide smooth fingertip operation. Locker doors feature mortis and tenon construction with spot welding for rigidity. Continuous door strikes ensure secure closure; strikes are padded to dampen noise. Latching channels have nylon glides to reduce sound when opening or closing. Legs add 6" to height. Single Tier Storage Lockers have 3-point latching (top, bottom and sides); 18”D Lockers include coat hooks and coat rod. Double Tier and Triple Tier Employee Lockers have 2-point latching (top and bottom). Includes coat rod. Six Tier Box Lockers have friction latch and hasp (padlocks sold separately). 16 Person Lockers include sixteen 12”W x 18”D x 12”H compartments and a center coat rod. Recommended to anchor steel lockers to floor and/or wall for safety. Powder coat finish available in the following colors: Gray, Champagne, Marine Blue, or Burgundy.

    Click for more
  • Penco Vanguard™ Steel Locker With Latching Pull Handle Ready To Assemble

    Penco Vanguard™ Steel Locker With Latching Pull Handle Ready To Assemble
    See all 155 items in product family
    Penco Ready-To-Assemble Vanguard Lockers Feature A Tamper-Proof Latching Pull Handle.

    Penco storage lockers ensure secure, reliable and quiet operation. These steel lockers feature a tamper-proof chrome plated lathing pull handle that offers smooth one-handed fingertip operation. Metal storage lockers include right-hand butt hinges recessed into the doorframe to prevent forceful entry or tampering. Locker doors feature mortis and tenon construction with spot welding for rigidity. Continuous door strike ensures secure closure. Door strikes are padded to dampen noise. Latching channels have nylon glides to reduce sound when opening or closing. Legs add 6" to height. Single Tier School Lockers have 3-point latching (top, bottom and sides); 18”D Lockers include coat hooks and coat rod. Double Tier and Triple Tier Storage Lockers have 2-point latching (top and bottom) Includes coat hook. Two Person Lockers include coat rod on 18” and 21” deep lockers; Coat hooks on 15”deep. Lower door controls operation of one 9-1/2”H upper compartment. Six Tier Box Lockers have friction latch and hasp (padlocks sold separately). 16 Person Lockers include sixteen 12”W x 18”D x 12”H compartments and a center coat rod. It's recommended to anchor lockers to floor and/or wall for safety. Powder coat finish available in the following colors: Gray, Champagne, Marine Blue, or Burgundy.

    Click for more
  • Penco Vanguard™ Steel Locker With Recessed Handle Assembled

    Penco Vanguard™ Steel Locker With Recessed Handle Assembled
    See all 112 items in product family
    Penco Assembled Steel Lockers Feature A Recessed Handle For A Catch-Free Surface.

    Penco Vanguard recessed handle storage lockers ensure secure, reliable and quiet use. Locker doors feature spot welding for rigidity and louvers for ventilation. Continuous door strike ensures secure closure. Door strikes feature rubber padding to dampen noise. Metal lockers have 5-knuckle hinges for strength. Latching channels have nylon glides to reduce sound during operation. Legs add 6" to height. These school lockers feature a stainless steel recessed handle that provides a smooth, catch-free front and protects padlocks. Single Tier Office Lockers have 3-point latching (top, bottom and sides). 18”D lockers include a coat hook and coat rod. Double and Triple Tier Employee Lockers have 2-point latching (top and bottom). Coat hook included. It's recommended to anchor storage lockers to floor and/or wall for safety. Powder coat finish. Assembled steel lockers are non-returnable.

    Click for more
  • Penco Vanguard™ Steel Locker With Recessed Handle Ready To Assemble

    Penco Vanguard™ Steel Locker With Recessed Handle Ready To Assemble
    See all 112 items in product family
    Penco Ready-To-Assemble Storage Lockers Offer A Recessed Handle To Provide A Smooth Front, Catch-Free Locker Surface.

    Penco school lockers feature a stainless steel recessed handle that provides a smooth, catch-free front and protects padlocks from being tampered with. Locker doors feature spot welding for rigidity. Doors are louvered for ventilation. Office storage lockers include continuous door strikes to ensure secure closure and rubber padding to dampen closing noise. Metal lockers have 5-knuckle hinges for strength. Latching channels have nylon glides to reduce sound when opening or closing. Legs add 6" to height. Single Tier Office Lockers have 3-point latching (top, bottom and sides). 18”D lockers include coat hooks and a coat rod. Double and Triple Tier Employee Lockers have 2-point latching (top and bottom). Includes coat hook. It's recommended to anchor steel lockers to floor and/or wall for safety. Powder coat finish.

    Click for more
  • Penco® Vanguard™ Executive Lockers

    Penco® Vanguard™ Executive Lockers
    See all 32 items in product family
    Executive Lockers Are 24"” Wide To Provide Extra Storage Space For Various Applications.

    Executive lockers provide optimum storage space for all your locker room needs. Perfect for gyms, spas and other locker room facilities with showers. Steel lockers are made from prime grade cold rolled steel. Welded door frames feature mortise and tenon construction for strength. 16 gauge steel doors are louvered for ventilation and use 5-knuckle hinges for increased strength. Recessed handle offers quick and easy door operation using spring-loaded latch clips. Latch channels feature unique nylon glides and latch hooks include rubber bumpers to reduce noise and offer quiet operation. Executive lockers feature a full width top shelf and an option combination brush tray and towel bar (sold separately). Left storage compartment includes a locking cabinet and 4 open fixed height shelves. Right storage compartment includes 2 single prong coat hooks and a garment bar for wardrobe storage. Includes number plates; Note: Specify number at time of order. Powder coat finish. Available with or without 6”H Legs. Legs add 6"” to overall height. Choose between Ready-to-Assemble and Assembled Lockers. Assembled lockers are not returnable.

    Click for more
  • Penco® Vanguard™ Half Height & Single High Box Lockers

    Penco® Vanguard™ Half Height & Single High Box Lockers
    See all 36 items in product family
    Half Height Lockers Are Used For Children’s Schools, Learning Centers And Confined Areas Where Full Height Lockers Won’t Fit.

    These steel single wide lockers are great for storing books, supplies and equipment using only one compartment for storage; 48-1/2”H Lockers feature a fixed height shelf for 2 compartments. Steel lockers are made from prime grade cold rolled steel. Welded door frame features mortise and tenon construction for strength. 16 gauge steel doors are louvered for ventilation and use 5-knuckle hinges for increased strength. Includes number plates; Note: specify number at time of order. Half Height Lockers feature a die-cast latching handle for quick and easy operation using spring-loaded latch clips. Latch channels feature unique nylon glides and latch hooks include rubber bumpers to reduce noise and offer quiet operation. Locker features 2 single prong coat hooks; 18”D Lockers also include a coat rod for hanging wardrobe. Legs add 6” to height. One High Box Lockers feature padlockable friction hasp and latch for security (lock sold separately). Box lockers are 13-5/8”H overall. Powder coat finish. Easy to assemble.

    Click for more
  • Penco® Vanguard™ 7 & 8 Person Lockers

    Penco® Vanguard™ 7 & 8 Person Lockers
    See all 12 items in product family
    Penco® Vanguard™ 7 & 8 Person Lockers Are Used For Multiple User Applications Including Schools, Gym Locker Rooms And More.

    Penco® Vanguard™ 7 & 8 Person Lockers are made of prime grade cold rolled steel with a powder coat finish for long lasting durability. 18" W x 12" H box lockers provide permanent storage of books, supplies, gear and equipment. Large 18" W x 60" H locker used for clothing storage (7 Person Lockers include one large locker and 7 box lockers; 8 Person Lockers include 2 large lockers and 8 box lockers). Welded door frames feature mortise and tenon construction for strength. 16 gauge steel doors are louvered for ventilation and use 5-knuckle hinges for increased strength. Large lockers with die-cast latching handle for quick and easy operation provide spring-loaded latch clips and 2 single prong coat hooks and a garment bar for wardrobe storage. Latch channels have unique nylon glides and latch hooks include rubber bumpers to reduce noise and offer quiet operation. Box lockers use padlockable friction hasp and latch for security (locks sold separately). Legs add 6" to height for overall 78" H. Easy assembly. Includes number plates; Note: specify number at time of order. Dimensions are 36" W x 18" D x 72" H, 36" W x 21" D x 72" H and 54" W x 18" D x 72" H. Openings are 8 and 10. Colors are Burgundy, Champagne, Gray and Marine Blue.

    Click for more
  • Penco® Vanguard™ Box Over Single Wide Lockers

    Penco® Vanguard™ Box Over Single Wide Lockers
    See all 24 items in product family
    These Vanguard Lockers Feature A Locking Top Compartment For Increased Security.

    These single wide steel lockers offer a full height 60”H locker with 12”H box locker on top for added storage and increased security. Steel lockers are made from prime grade cold rolled steel. Welded door frame features mortise and tenon construction for strength. 16 gauge steel doors are louvered for ventilation and use 5-knuckle hinges for increased strength. Large storage locker features a die-cast latching handle for quick and easy operation using spring-loaded latch clips. Latch channels feature unique nylon glides and latch hooks include rubber bumpers to reduce noise and offer quiet operation. The large storage locker features 2 single prong coat hooks; 18”D Lockers also include a coat rod for wardrobe storage. The top box locker uses a padlockable friction hasp and latch for security and permanent storage of books and equipment (locks sold separately). Each compartment includes number plates; Note: specify number at time of order. Legs add 6” to height. Powder coat finish. Easy to assemble.

    Click for more
  • Penco Guardian Single Tier 1-Wide Steel Lockers

    Penco Guardian Single Tier 1-Wide Steel Lockers
    See all 160 items in product family
    Penco Guardian Single Tier 1-Wide Steel Lockers Provide A Distinctive Look And Enable Quieter Operations.

    Penco Guardian Single Tier 1-Wide Steel Lockers are made of 16 gauge steel doors and 24 gauge steel body parts for long lasting durability. One piece deep drawn Classic III stainless steel recessed handles eliminate protrusions from locker front and accepts built-in lock or padlock (sold separately). Solid exterior door front allows quiet operations. Slots in top and bottom flanges of door provide ventilation. 48-1/2" lockers include hat shelf. 30-1/2" and 36-1/2" lockers not pre-punched to accept shelves. Include standard 6" legs. Available in a variety of colors and sizes. 1 Year Limited Warranty.

    Click for more
  • Penco Guardian Single Tier 2-Wide Steel Lockers

    Penco Guardian Single Tier 2-Wide Steel Lockers
    See all 160 items in product family
    Penco Guardian Single Tier 2-Wide Steel Lockers Are Used For School Corridors And Employee Break Rooms.

    Penco Guardian Single Tier 2-Wide Steel Lockers are made of 16 gauge steel doors and 24 gauge steel body parts for long lasting durability. One piece deep drawn Classic III stainless steel recessed handles eliminate protrusions from locker front and accepts built-in lock or padlock (sold separately). Solid exterior door front allows quiet operations. Slots in top and bottom flanges of door provide ventilation. 48-1/2" lockers include hat shelf. 30-1/2" and 36-1/2" lockers not pre-punched to accept shelves. Include standard 6" legs. Number plate included. Specify number at time of order, otherwise starts with #1. Easy assembly. Available in a variety of colors and sizes. 1 Year Limited Warranty.

    Click for more
  • Penco Guardian Single Tier 3-Wide Steel Lockers

    Penco Guardian Single Tier 3-Wide Steel Lockers
    See all 160 items in product family
    Penco Guardian Single Tier 3-Wide Steel Lockers Are Used For School Corridors And Employee Break Rooms.

    Penco Guardian Single Tier 3-Wide Steel Lockers are made of 16 gauge steel doors and 24 gauge steel body parts for long lasting durability. One piece deep drawn Classic III stainless steel recessed handles eliminate protrusions from locker front and accepts built-in lock or padlock (sold separately). Solid exterior door front allows quiet operations. Slots in top and bottom flanges of door provide ventilation. 48-1/2" lockers include hat shelf. 30-1/2" and 36-1/2" lockers not pre-punched to accept shelves. Include standard 6" legs. Number plate included. Specify number at time of order, otherwise starts with #1. Easy assembly. Available in a variety of colors and sizes. 1 Year Limited Warranty.

    Click for more
  • Penco Guardian Double & Triple Tier 1-Wide Steel Lockers

    Penco Guardian Double & Triple Tier 1-Wide Steel Lockers
    See all 160 items in product family
    Penco Guardian Double & Triple Tier 1-Wide Steel Lockers Are Used For School Corridors And Employee Break Rooms.

    Penco Guardian Double & Triple Tier 1-Wide Steel Lockers are made of 16 gauge steel doors and 24 gauge steel body parts for long lasting durability. One piece deep drawn Classic III stainless steel recessed handles eliminate protrusions from locker front and accepts built-in lock or padlock (sold separately). Solid exterior door front allows quiet operations. Slots in top and bottom flanges of door provide ventilation. 48-1/2" lockers include hat shelf. 30-1/2" and 36-1/2" lockers not pre-punched to accept shelves. Include standard 6" legs. Number plate included. Specify number at time of order, otherwise starts with #1. Easy assembly. Types are Double Tier and Triple Tier Available in a variety of colors and sizes. 1 Year Limited Warranty.

    Click for more
  • Penco Guardian Double & Triple Tier 2-Wide Steel Lockers

    Penco Guardian Double & Triple Tier 2-Wide Steel Lockers
    See all 160 items in product family
    Penco Guardian Double & Triple Tier 2-Wide Steel Lockers Provide A Distinctive Look And Enable Quieter Operations.

    Penco Guardian Double & Triple Tier 2-Wide Steel Lockers are made of 16 gauge steel doors and 24 gauge steel body parts for long lasting durability. One piece deep drawn Classic III stainless steel recessed handles eliminate protrusions from locker front and accepts built-in lock or padlock (sold separately). Solid exterior door front allows quiet operations. Slots in top and bottom flanges of door provide ventilation. 48-1/2" lockers include hat shelf. 30-1/2" and 36-1/2" lockers not pre-punched to accept shelves. Include standard 6" legs. Number plate included. Specify number at time of order, otherwise starts with #1. Easy assembly. Types are Double Tier and Triple Tier. Available in a variety of colors and sizes. 1 Year Limited Warranty.

    Click for more
  • Penco Guardian Double & Triple Tier 3-Wide Steel Lockers

    Penco Guardian Double & Triple Tier 3-Wide Steel Lockers
    See all 160 items in product family
    Penco Guardian Double & Triple Tier 3-Wide Steel Lockers Offer A Quieter Operation And A Distinctive Appearance.

    Penco Guardian Double & Triple Tier 3-Wide Steel Lockers are made of 16 gauge steel doors and 24 gauge steel body parts for long lasting durability. One piece deep drawn Classic III stainless steel recessed handles eliminate protrusions from locker front and accepts built-in lock or padlock (sold separately). Solid exterior door front allows quiet operations. Slots in top and bottom flanges of door provide ventilation. 48-1/2" lockers include hat shelf. 30-1/2" and 36-1/2" lockers not pre-punched to accept shelves. Include standard 6" legs. Number plate included. Specify number at time of order, otherwise starts with #1. Easy assembly. Types are Double Tier and Triple Tier. Available in a variety of colors and sizes. 1 Year Limited Warranty.

    Click for more
  • Penco Guardian Two Person and Duplex Steel Lockers

    Penco Guardian Two Person and Duplex Steel Lockers
    See all 72 items in product family
    Penco Guardian Two Person and Duplex Steel Lockers Offer A Quieter Operation And A Distinctive Appearance.

    Penco Guardian Two Person and Duplex Steel Lockers are made of 16 gauge steel doors and 24 gauge steel body parts for long lasting durability. One piece deep drawn Classic III stainless steel recessed handles eliminate protrusions from locker front and accepts built-in lock or padlock (sold separately). Solid exterior door front allows quiet operations. Slots in top and bottom flanges of door provide ventilation. 48-1/2" lockers include hat shelf. 30-1/2" and 36-1/2" lockers not pre-punched to accept shelves. Include standard 6" legs. Number plate included. Specify number at time of order, otherwise starts with #1. Easy assembly. Types are Duplex and Two Person. Available in a variety of colors and sizes. 1 Year Limited Warranty.

    Click for more
  • Penco Guardian Plus Single Tier 1-Wide Steel Lockers

    Penco Guardian Plus Single Tier 1-Wide Steel Lockers
    See all 160 items in product family
    Penco Guardian Plus Single Tier 1-Wide Steel Lockers Are Used For Corridors And Locations Where The Locker Encounters Harsher Than Normal Usages.

    Penco Guardian Plus Single Tier 1-Wide Steel Lockers are made of 14 gauge steel doors and 24 gauge steel body parts for long lasting durability. One piece deep drawn Classic III stainless steel recessed handles eliminate protrusions from locker front and accepts built-in lock or padlock (sold separately). Solid exterior door front allows quiet operations. Slots in top and bottom flanges of door provide ventilation. 48-1/2" lockers include hat shelf. 30-1/2" and 36-1/2" lockers not pre-punched to accept shelves. Include standard 6" legs. Number plate included. Specify number at time of order, otherwise starts with #1. Easy assembly. Available in a variety of colors and sizes. 1 Year Limited Warranty.

    Click for more
  • Penco Guardian Plus Single Tier 2-Wide Steel Lockers

    Penco Guardian Plus Single Tier 2-Wide Steel Lockers
    See all 159 items in product family
    Penco Guardian Plus Single Tier 2-Wide Steel Lockers Are Used For Corridors And Locations Where The Locker Encounters Harsher Than Normal Usages.

    Penco Guardian Plus Single Tier 2-Wide Steel Lockers are made of 14 gauge steel doors and 24 gauge steel body parts for long lasting durability. One piece deep drawn Classic III stainless steel recessed handles eliminate protrusions from locker front and accepts built-in lock or padlock (sold separately). Solid exterior door front allows quiet operations. Slots in top and bottom flanges of door provide ventilation. 48-1/2" lockers include hat shelf. 30-1/2" and 36-1/2" lockers not pre-punched to accept shelves. Include standard 6" legs. Number plate included. Specify number at time of order, otherwise starts with #1. Easy assembly. Available in a variety of colors and sizes. 1 Year Limited Warranty.

    Click for more
  • Penco Guardian Plus Single Tier 3-Wide Steel Lockers

    Penco Guardian Plus Single Tier 3-Wide Steel Lockers
    See all 160 items in product family
    Penco Guardian Plus Single Tier 3-Wide Steel Lockers Are Used For Use In Areas Where Heavier Than Normal Abuse Is Expected.

    Penco Guardian Plus Single Tier 3-Wide Steel Lockers are made of 14 gauge steel doors and 24 gauge steel body parts for long lasting durability. One piece deep drawn Classic III stainless steel recessed handles eliminate protrusions from locker front and accepts built-in lock or padlock (sold separately). Solid exterior door front allows quiet operations. Slots in top and bottom flanges of door provide ventilation. 48-1/2" lockers include hat shelf. 36-1/2" lockers not pre-punched to accept shelves. Include standard 6" legs. Number plate included. Specify number at time of order, otherwise starts with #1. Easy assembly. White, Jet Black and Regal Blue. Available in a variety of colors and sizes. 1 Year Limited Warranty.

    Click for more
  • Penco Guardian Plus Double & Triple Tier 1-Wide Steel Lockers

    Penco Guardian Plus Double & Triple Tier 1-Wide Steel Lockers
    See all 140 items in product family
    Penco Guardian Plus Double & Triple Tier 1-Wide Steel Lockers Are Used For Use In Areas Where Heavier Than Normal Abuse Is Expected.

    Penco Guardian Plus Double & Triple Tier 1-Wide Steel Lockers are made of 14 gauge steel doors and 24 gauge steel body parts for long lasting durability. Used for corridors and other locations where locker encounters harsher than normal usage. One piece deep drawn Classic III stainless steel recessed handles eliminate protrusions from locker front and accepts built-in lock or padlock (sold separately). Solid exterior door front allows quiet operations. Slots in top and bottom flanges of door provide ventilation. 48-1/2" lockers include hat shelf. 30-1/2" and 36-1/2" lockers not pre-punched to accept shelves. Include standard 6" legs. Number plate included. Specify number at time of order, otherwise starts with #1. Easy assembly. Available in a variety of colors and sizes. 1 Year Limited Warranty.

    Click for more
  • Penco Guardian Plus Double & Triple Tier 2-Wide Steel Lockers

    Penco Guardian Plus Double & Triple Tier 2-Wide Steel Lockers
    See all 140 items in product family
    Penco Guardian Plus Double & Triple Tier 2-Wide Steel Lockers Are Used For Use In Areas Where Heavier Than Normal Abuse Is Expected.

    Penco Guardian Plus Double & Triple Tier 2-Wide Steel Lockers are made of 14 gauge steel doors and 24 gauge steel body parts for long lasting durability. One piece deep drawn Classic III stainless steel recessed handles eliminate protrusions from locker front and accepts built-in lock or padlock (sold separately). Solid exterior door front allows quiet operations. Slots in top and bottom flanges of door provide ventilation. 48-1/2" lockers include hat shelf. 30-1/2" and 36-1/2" lockers not pre-punched to accept shelves. Include standard 6" legs. Number plate included. Specify number at time of order, otherwise starts with #1. Easy assembly. Types are Double Tier and Triple Tier. Available in a variety of colors and sizes. 1 Year Limited Warranty.

    Click for more
  • Penco Guardian Plus Double & Triple Tier 3-Wide Steel Lockers

    Penco Guardian Plus Double & Triple Tier 3-Wide Steel Lockers
    See all 140 items in product family
    Penco Guardian Plus Double & Triple Tier 3-Wide Steel Lockers Are Used For Corridors And Locations Where The Locker Encounters Harsher Than Normal Usages.

    Penco Guardian Plus Double & Triple Tier 3-Wide Steel Lockers are made of 14 gauge steel doors and 24 gauge steel body parts for long lasting durability. One piece deep drawn Classic III stainless steel recessed handles eliminate protrusions from locker front and accepts built-in lock or padlock (sold separately). Solid exterior door front allows quiet operations. Slots in top and bottom flanges of door provide ventilation. 48-1/2" lockers include hat shelf. 30-1/2" and 36-1/2" lockers not pre-punched to accept shelves. Include standard 6" legs. Number plate included. Specify number at time of order, otherwise starts with #1. Easy assembly. Types are Double Tier and Triple Tier. Available in a variety of colors and sizes. 1 Year Limited Warranty.

    Click for more
  • Penco Guardian Medallion Single Tier 1-Wide Steel Lockers

    Penco Guardian Medallion Single Tier 1-Wide Steel Lockers
    See all 109 items in product family
    Penco Guardian Medallion Single Tier 1-Wide Steel Lockers Are Used For School Corridors And Employee Break Rooms.

    Penco Guardian Medallion Single Tier 1-Wide Steel Lockers are made of 16 gauge steel doors and 24 gauge steel body parts for long lasting durability. One piece deep drawn Classic III stainless steel recessed handles eliminate protrusions from locker front and accepts built-in lock or padlock (sold separately). Solid exterior door front allows quiet operations. Slots in top and bottom flanges of door provide ventilation. 48-1/2" lockers include hat shelf. 30-1/2" and 36-1/2" lockers not pre-punched to accept shelves. Include standard 6" legs. Number plate included. Specify number at time of order, otherwise starts with #1. Easy assembly. Types are Single Tier. Available in a variety of colors and sizes. 1 Year Limited Warranty.

    Click for more
  • Penco Guardian Medallion Single Tier 2-Wide Steel Lockers

    Penco Guardian Medallion Single Tier 2-Wide Steel Lockers
    See all 108 items in product family
    Penco Guardian Medallion Single Tier 2-Wide Steel Lockers Provide A Sound Damping Panel Welded To The Door Reducing Noise Levels When Doors Are Slammed.

    Penco Guardian Medallion Single Tier 2-Wide Steel Lockers are made of 16 gauge steel doors and 24 gauge steel body parts for long lasting durability. One piece deep drawn Classic III stainless steel recessed handles eliminate protrusions from locker front and accepts built-in lock or padlock (sold separately). Solid exterior door front allows quiet operations. Slots in top and bottom flanges of door provide ventilation. 48-1/2" lockers include hat shelf. 30-1/2" and 36-1/2" lockers not pre-punched to accept shelves. Include standard 6" legs. Number plate included. Specify number at time of order, otherwise starts with #1. Easy assembly. Available in a variety of colors and sizes. 1 Year Limited Warranty.

    Click for more
  • Penco Guardian Medallion Single Tier 3-Wide Steel Lockers

    Penco Guardian Medallion Single Tier 3-Wide Steel Lockers
    See all 108 items in product family
    Penco Guardian Medallion Single Tier 3-Wide Steel Lockers Provide A Sound-Deadening Pan Welded To Inside Of Door To Reduce Noise.

    Penco Guardian Medallion Single Tier 3-Wide Steel Lockers are made of 16 gauge steel doors and 24 gauge steel body parts for long lasting durability. One piece deep drawn Classic III stainless steel recessed handles eliminate protrusions from locker front and accepts built-in lock or padlock (sold separately). Solid exterior door front allows quiet operations. Slots in top and bottom flanges of door provide ventilation. 48-1/2" lockers include hat shelf. 30-1/2" and 36-1/2" lockers not pre-punched to accept shelves. Include standard 6" legs. Number plate included. Specify number at time of order, otherwise starts with #1. Easy assembly. Available in a variety of colors and sizes. 1 Year Limited Warranty.

    Click for more
  • Penco Guardian Medallion Double and Triple Tier 1-Wide Steel Lockers

    Penco Guardian Medallion Double and Triple Tier 1-Wide Steel Lockers
    See all 72 items in product family
    Penco Guardian Medallion 1-Wide Lockers Provide Secure, Modular Storage Solutions For A Wide Range of Applications.

    Penco Guardian Medallion 1-Wide Lockers are constructed from 24-gauge steel for long-lasting durability. They feature 16-gauge steel doors with solid front for sturdiness and protection. Lockers utilize Classic III stainless steel recessed handles for security. In addition to built-in locks, handles may be locked with padlocks for improved safety. Top and bottom flange slots provide ventilation. Hat shelf included in some models. Penco Guardian Medallion 1-Wide Lockers include standard 6-inch legs. Available in Double Tier and Triple Tier models. Available in variety of colors and sizes.

    Click for more
  • Penco Guardian Medallion Double and Triple Tier 2-Wide Steel Lockers

    Penco Guardian Medallion Double and Triple Tier 2-Wide Steel Lockers
    See all 72 items in product family
    Penco Guardian Medallion Double and Triple Tier 2-Wide Steel Lockers Provide A Sound Damping Panel Welded To The Door Reducing Noise Levels When Doors Are Slammed.

    Penco Guardian Medallion Double and Triple Tier 2-Wide Steel Lockers are made of 16 gauge steel doors and 24 gauge steel body parts for long lasting durability. One piece deep drawn Classic III stainless steel recessed handles eliminate protrusions from locker front and accepts built-in lock or padlock (sold separately). Solid exterior door front allows quiet operations. Slots in top and bottom flanges of door provide ventilation. 48-1/2" lockers include hat shelf. 30-1/2" and 36-1/2" lockers not pre-punched to accept shelves. Include standard 6" legs. Number plate included. Specify number at time of order, otherwise starts with #1. Easy assembly. Types are Double Tier and Triple Tier. Available in a variety of colors and sizes. 1 Year Limited Warranty.

    Click for more
  • Penco Guardian Medallion Double and Triple Tier 3-Wide Steel Lockers

    Penco Guardian Medallion Double and Triple Tier 3-Wide Steel Lockers
    See all 72 items in product family
    Penco Guardian Medallion Double and Triple Tier 3-Wide Steel Lockers Provide A Sound Damping Panel Welded To The Door Reducing Noise Levels When Doors Are Slammed.

    Penco Guardian Medallion Double and Triple Tier 3-Wide Steel Lockers are made of 16 gauge steel doors and 24 gauge steel body parts for long lasting durability. One piece deep drawn Classic III stainless steel recessed handles eliminate protrusions from locker front and accepts built-in lock or padlock (sold separately). Solid exterior door front allows quiet operations. Slots in top and bottom flanges of door provide ventilation. 48-1/2" lockers include hat shelf. 30-1/2" and 36-1/2" lockers not pre-punched to accept shelves. Include standard 6" legs. Number plate included. Specify number at time of order, otherwise starts with #1. Easy assembly. Types are Double Tier and Triple Tier. Available in a variety of colors and sizes. 1 Year Limited Warranty.

    Click for more
  • Penco Guardian Defiant II Single Tier 1-Wide Steel Lockers

    Penco Guardian Defiant II Single Tier 1-Wide Steel Lockers
    See all 132 items in product family
    Penco Guardian Defiant II Single Tier 1-Wide Steel Lockers Provides A Low Maintenance, Single Point Latch Construction.

    Penco Guardian Defiant II Single Tier 1-Wide Steel Lockers are made of 14 gauge steel doors and 24 gauge steel body parts for long lasting durability. No latch channel or moving parts in door. Doors provide full height vertical pan welded to top, bottom and hinge-side flanges as well as to door skin for extra stiffness (doors wider than 18" have a horizontal pan). Available only with continuous hinge. Stainless steel recessed pocket with integral door pull and accepts built-in locks or padlock (sold separately). Slots in top and bottom flanges of door provide ventilation. 48-1/2" lockers include hat shelf. 30-1/2" and 36-1/2" lockers not pre-punched to accept shelves. Include standard 6" legs. Number plate included. Specify number at time of order, otherwise starts with #1. Easy assembly. Types are Double Tier and Triple Tier. Available in a variety of colors and sizes. 1 Year Limited Warranty.

    Click for more
  • Penco Guardian Defiant II Single Tier 2-Wide Steel Lockers

    Penco Guardian Defiant II Single Tier 2-Wide Steel Lockers
    See all 132 items in product family
    Penco Guardian Defiant II Single Tier 2-Wide Steel Lockers Provide A Single Point Latch Construction With Less Moving Parts For Low Maintenance.

    Penco Guardian Defiant II Single Tier 2-Wide Steel Lockers are made of 14 gauge steel doors and 24 gauge steel body parts for long lasting durability. No latch channel or moving parts in door. Doors provide full height vertical pan welded to top, bottom and hinge-side flanges as well as to door skin for extra stiffness (doors wider than 18" have a horizontal pan). Available only with continuous hinge. Stainless steel recessed pocket with integral door pull and accepts built-in locks or padlock (sold separately). Slots in top and bottom flanges of door provide ventilation. 48-1/2" lockers include hat shelf. 30-1/2" and 36-1/2" lockers not pre-punched to accept shelves. Include standard 6" legs. Number plate included. Specify number at time of order, otherwise starts with #1. Easy assembly. Available in a variety of colors and sizes. 1 Year Limited Warranty.

    Click for more
  • Penco Guardian Defiant II Single Tier 3-Wide Steel Lockers

    Penco Guardian Defiant II Single Tier 3-Wide Steel Lockers
    See all 132 items in product family
    Penco Guardian Defiant II Single Tier 3-Wide Steel Lockers Offer Improved Security With Low Maintenance Inherent In A Door With No Moving Parts.

    Penco Guardian Defiant II Single Tier 3-Wide Steel Lockers are made of 14 gauge steel doors and 24 gauge steel body parts for long lasting durability. No latch channel or moving parts in door. Doors provide full height vertical pan welded to top, bottom and hinge-side flanges as well as to door skin for extra stiffness (doors wider than 18" have a horizontal pan). Available only with continuous hinge. Stainless steel recessed pocket with integral door pull and accepts built-in locks or padlock (sold separately). Slots in top and bottom flanges of door provide ventilation. 48-1/2" lockers include hat shelf. 36-1/2" lockers not pre-punched to accept shelves. Include standard 6" legs. Number plate included. Specify number at time of order, otherwise starts with #1. Easy assembly. Available in a variety of colors and sizes. 1 Year Limited Warranty.

    Click for more
  • Penco Guardian Defiant II Double & Triple Tier 1-Wide Steel Lockers

    Penco Guardian Defiant II Double & Triple Tier 1-Wide Steel Lockers
    See all 164 items in product family
    Penco Guardian Defiant II Double & Triple Tier 1-Wide Steel Lockers Provide A Distinctive Look And Enable Quieter Operations.

    Penco Guardian Defiant II Double & Triple Tier 1-Wide Steel Lockers are made of 14 gauge steel doors and 24 gauge steel body parts for long lasting durability. Provides single point latch constructions. No latch channel or moving parts in door. Doors provide full height vertical pan welded to top, bottom and hinge-side flanges as well as to door skin for extra stiffness (doors wider than 18" have a horizontal pan). Available only with continuous hinge. Stainless steel recessed pocket with integral door pull and accepts built-in locks or padlock (sold separately). Slots in top and bottom flanges of door provide ventilation. 48-1/2" lockers include hat shelf. 30-1/2" and 36-1/2" lockers not pre-punched to accept shelves. Include standard 6" legs. Number plate included. Specify number at time of order, otherwise starts with #1. Easy assembly. Types are Double Tier and Triple Tier. Available in a variety of colors and sizes. 1 Year Limited Warranty.

    Click for more
  • Penco Guardian Defiant II Double & Triple Tier 2-Wide Steel Lockers

    Penco Guardian Defiant II Double & Triple Tier 2-Wide Steel Lockers
    See all 164 items in product family
    Penco Guardian Defiant II Double & Triple Tier 2-Wide Steel Lockers Offers A Low Maintenance, Single Point Latch Construction.

    Penco Guardian Defiant II Double & Triple Tier 2-Wide Steel Lockers are made of 14 gauge steel doors and 24 gauge steel body parts for long lasting durability. No latch channel or moving parts in door. Doors provide full height vertical pan welded to top, bottom and hinge-side flanges as well as to door skin for extra stiffness (doors wider than 18" have a horizontal pan). Available only with continuous hinge. Stainless steel recessed pocket with integral door pull and accepts built-in locks or padlock (sold separately). Slots in top and bottom flanges of door provide ventilation. 48-1/2" lockers include hat shelf. 30-1/2" and 36-1/2" lockers not pre-punched to accept shelves. Include standard 6" legs. Number plate included. Specify number at time of order, otherwise starts with #1. Easy assembly. Types are Double Tier and Triple Tier. Available in a variety of colors and sizes. 1 Year Limited Warranty.

    Click for more
  • Penco Guardian Defiant II Double & Triple Tier 3-Wide Steel Lockers

    Penco Guardian Defiant II Double & Triple Tier 3-Wide Steel Lockers
    See all 164 items in product family
    Penco Guardian Defiant II Double & Triple Tier 3-Wide Steel Lockers Provide A Single Point Latch Construction With Less Moving Parts For Low Maintenance.

    Penco Guardian Defiant II Double & Triple Tier 3-Wide Steel Lockers are made of 14 gauge steel doors and 24 gauge steel body parts for long lasting durability. No latch channel or moving parts in door. Doors provide full height vertical pan welded to top, bottom and hinge-side flanges as well as to door skin for extra stiffness (doors wider than 18" have a horizontal pan). Available only with continuous hinge. Stainless steel recessed pocket with integral door pull and accepts built-in locks or padlock (sold separately). Slots in top and bottom flanges of door provide ventilation. 48-1/2" lockers include hat shelf. 30-1/2" and 36-1/2" lockers not pre-punched to accept shelves. Include standard 6" legs. Number plate included. Specify number at time of order, otherwise starts with #1. Easy assembly. Types are Double Tier and Triple Tier. Available in a variety of colors and sizes. 1 Year Limited Warranty.

    Click for more