Browse Lockers

(21,190 items)
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
Group

Assembly

Accessory Type

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Plastic Lockers

    Plastic Lockers
    See all 8 items in product family
    Plastic Lockers Withstand Damp Conditions For Use In Gyms, Pools, Foodservice Areas And Other Wash-Down Or Humid Environments.

    Plastic Lockers are rust and corrosion resistant for lasting use. Includes louvered, double-walled doors and number plates. Padlockable for security. Double coat hook available with some models. Plastic lockers can be joined back-to-back or affixed to the wall using Optional Mounting Kit (sold separately). Clear Door Plastic Lockers have polycarbonate unbreakable doors that permit inspection of contents with flashlight, yet offer privacy under normal lighting conditions. Available types are Single Tier, Double Tier, Four Tier, and Six Tier with either Flat Top or Sloped Top. Color finish is Gray. Dimensions vary per model.

    Click for more
  • Salsbury Plastic Lockers

    Salsbury Plastic Lockers
    See all 68 items in product family
    Plastic Lockers Are Used For Pool Areas, Gymnasiums. Restaurants, Sports And Athletic Facilities And Other High Humidity Environments.

    Plastic Lockers are constructed of water resistant 1/4 inch thick high grade plastic for long lasting durability and dependability. All locker doors are 12 inches wide and include stainless steel hinges and a stainless steel hasp to accommodate optional padlocks. Each compartment includes grooves that can accommodate up to 3 optional compartment shelves. Available in wide selection of Assembled or Unassembled type 2, 3, 4, 5, 8 or 10 tier,1 or 3 wide units measuring 74 inches in height, 18 inches in depth and 12-3/4 or 38-1/4 inches in width with two-tone powder coat finish of Blue, Gray or Tan with Dark Gray sides.

    Click for more
  • Salsbury Heavy Duty Plastic Lockers

    Salsbury Heavy Duty Plastic Lockers
    See all 42 items in product family
    Salsbury Heavy Duty Plastic Lockers Provide Storage Security For Locker Rooms, Retail Stores, Restaurants And More.

    Salsbury heavy duty plastic lockers are made of polyethylene for long lasting durability and corrosion resistance. Includes stainless steel hasp and hinges for unit security and stability. Locker compartments feature 3 single wall hooks for added storage space. Available types include Single Tier, Double Tier, Triple Tier and Six Tier. Groups are 1 Wide and 3 Wide. Package quantity is 1. Colors are Blue, Gray and Tan. Dimensions vary per model.

    Click for more
  • Hallowell AquaMax Solid Plastic Lockers

    Hallowell AquaMax Solid Plastic Lockers
    See all 11 items in product family
    Hallowell AquaMax Solid Plastic Lockers Are Used For Securing Valuables In High Humidity, Wet And Corrosive Environments.

    Hallowell AquaMax Solid Plastic Lockers are made of high density polyethylene (HDPE) for long lasting durability and strength. Doors are fabricated of 1/2 in. thick HDPE and the body is made of 3/8 in. thick HDPE sheets for super duty strength and reliability. Panels won't discolor and the frameless doors with perimeter ventilation allow access to the full width of the locker interior. Hinges are continuous type, extruded aluminum with stainless steel pivot pin and attachment hardware. Wardrobe lockers allow for larger personal storage, while box lockers are perfect for storing smaller personal items. Latching for wardrobe lockers includes a projecting handle with a padlock hasp and a multi-point latching mechanism that provides maximum security. Box doors include a single-point thru-the-door finger pull with padlock hasp, allowing the user to apply a personalized lock (sold separately). Available in Single Tier, Double Tier, Triple Tier, Six Tier and Z Tier models. Choose from taupe colored body with taupe doors or taupe colored body with blue doors. AquaMax plastic lockers ship fully assembled. Locks are not included. Dimensions vary. Includes a Limited Warranty of 20 Years.

    Click for more
  • Hallowell VersaMax™ Phenolic Lockers

    Hallowell VersaMax™ Phenolic Lockers
    See all 12 items in product family
    Hallowell VersaMax™ Phenolic Lockers Feature A Non-Porous Surface Design For Use In Wet Or Damp Areas.

    Hallowell VersaMax™ Phenolic Lockers provide water-proof and graffiti and scratch resistant construction for long lasting durability and dependability. Eliminates the ability for mold, mildew and bacteria to grow. Frameless design maximizes clear opening. Available types are Double Tier, Single Tier, Six Tier, and Z-Tier Lockers. Available with 1, 2, 3, 6, and 18 openings. Lock types are DigiTech Electronic Lock, Key Cam Lock w/2 Keys, and Padlock Hasp. Dimensions vary per model.

    Click for more
  • Hallowell MedSafe Antimicrobial HDPE Lockers

    Hallowell MedSafe Antimicrobial HDPE Lockers
    See all 6 items in product family
    Hallowell MedSafe Antimicrobial HDPE Lockers Are Popular In Medical, Educational, Retail And Manufacturing Environments Or Anywhere Sanitary Conditions Are Necessary.

    Hallowell MedSafe Antimicrobial HDPE Lockers include permanent antimicrobial protection to resist the growth of bacteria, mold, yeast and mildew. High density polyethylene construction resists scratches, dents and corrosion for lasting durability. Smooth surfaces are easy to clean. Hinges are continuous type extruded aluminum with stainless steel pivot pin and attachment hardware for strength. School lockers also include projecting solid plastic handle with lift type latch. Single-, Double- and Z-Tier lockers available in 1 Wide or 3 Wide groups. Color finish is White. Dimensions vary per model.

    Click for more
  • Plastic Storage Lockers for Home and Poolside

    Plastic Storage Lockers for Home and Poolside
    See all 2 items in product family
    Plastic Storage Lockers for Home and Poolside Provide Durable and Convenient Storage for Shoes, Coats, Sports Equipment, and More.

    Designed for storing sports equipment and personal items inside the home or outdoors by the pool. These Single Tier lockers are a storage solution for the pool, bedroom, mudroom and more. Durable Plastic Construction. Coat hooks and shelves included to easily organize your locker. Select models include multiple stickers options to customize to your style. Available styles are Sport Locker and Poolside Locker. Available Colors are Black and Gray. Sizes vary per model.

    Click for more
  • Outdoor Marine Dock Lockers

    Outdoor Marine Dock Lockers
    See all 18 items in product family
    Outdoor Marine Dock Lockers Provide Water Resistant Storage For Boat Docks And Other Outdoor Applications.

    Outdoor marine dock lockers are made with heavy duty fiberglass-UV gelcoat to provide long lasting durability. Sandwich-core construction provides unsurpassed strength and water resistant storage. Lockable, stainless steel latches are secured with oversized, rustproof rivets to provide additional water-tight safety. Available models include Single Tier or Dockside Entertainment Center. Door quantites are 1, 2 and 3. Available colors are Gray, Tan and White. Dimensions vary per model.

    Click for more
  • Plastic Lockers - Single Tier

    Plastic Lockers - Single Tier
    See all 214 items in product family
    Plastic Lockers Are Built Tough To Withstand Harsh Conditions

    ASI Plastic Lockers are made with ½" thick impact resistant HDPE. Ventilated doors have a secured full length continuous stainless steel hinge, which is powder coated to match the color of the locker. These lockers can withstand high-humidity applications as material will not rust, delaminate or dent. Comes with a coat hook, hat shelf, ADA compliant slam latch closure and padlock hasp. Available in an array different styles and colors. Factory assembled and backed by a Fifteen Year Warranty.

    Click for more
  • Plastic Lockers - Double Tier

    Plastic Lockers - Double Tier
    See all 216 items in product family
    Plastic Lockers Are Built Tough To Withstand Harsh Conditions

    ASI Plastic Lockers are made with ½" thick impact resistant HDPE. Ventilated doors have a secured full length continuous stainless steel hinge, which is powder coated to match the color of the locker. These lockers can withstand high-humidity applications as material will not rust, delaminate or dent. Comes with a coat hook, ADA compliant slam latch closure and padlock hasp. Available in an array different styles and colors. Factory assembled and backed by a Fifteen Year Warranty.

    Click for more
  • Plastic Lockers - Triple Tier

    Plastic Lockers - Triple Tier
    See all 215 items in product family
    ASI Plastic Lockers Provide Customized Storage And Withstand Harsh Conditions.

    ASI Plastic Lockers are made with ½ inch thick impact resistant HDPE for long lasting durability. Ventilated doors have a full length continuous stainless steel hinge, powder coated to match the locker. In heights of 60 and 72 inches, storage withstands high-humidity applications with material that will not rust, delaminate or dent. Coat hook, ADA compliant slam latch closure and padlock hasp add storage options and security. Available in Blue, Charcoal, Cream, Folkstone Gray, Gray, Ivory Essence Speckle, Moss and Tan.Fifteen Year Warranty is included.

    Click for more
  • Plastic Lockers - Five & Six Tier

    Plastic Lockers - Five & Six Tier
    See all 215 items in product family
    Plastic Lockers Are Built Tough To Withstand Harsh Conditions

    ASI Plastic Lockers are made with ½" thick impact resistant HDPE. Ventilated doors have a secured full length continuous stainless steel hinge, which is powder coated to match the color of the locker. These lockers can withstand high-humidity applications as material will not rust, delaminate or dent. Available in an array different styles and colors. Only available in 1-wide. (Picture shows qty 3 of 1-wide locker). Factory assembled and backed by a Fifteen Year Warranty.

    Click for more
  • Plastic Lockers - Z Style

    Plastic Lockers - Z Style
    See all 216 items in product family
    Plastic Lockers Are Built Tough To Withstand Harsh Conditions

    ASI Plastic Lockers are made with ½"thick impact resistant HDPE. Ventilated doors have a secured full length continuous stainless steel hinge, which is powder coated to match the color of the locker. These lockers can withstand high-humidity applications as material will not rust, delaminate or dent. Comes with a coat hook, hat shelf, ADA compliant slam latch closure and padlock hasp. Available in an array different styles and colors. Factory assembled and backed by aFifteen Year Warranty.

    Click for more
  • Phenolic Lockers - Single Tier

    Phenolic Lockers - Single Tier
    See all 240 items in product family
    Phenolic Lockers Have A High End Appearance and Are Extremely Durable.

    ASI Phenolic Lockers are made of dense phenolic components. These lockers hold up to the most extreme conditions and have a high end appearance. They are impact, water, and corrosion resistant, and do not support bacteria. Available in Standard Styles and Z Locker Configuration. Factory assembled. Backed by a Fifteen Year Warranty.

    Click for more
  • Phenolic Lockers - Double Tier

    Phenolic Lockers - Double Tier
    See all 240 items in product family
    ASI Storage Solutions Double Tier Phenolic Lockers Are Used For Health Clubs, Country Clubs And Executive Washrooms.

    ASI Storage Solutions Double Tier Phenolic Lockers are made of dense phenolic components for long lasting durability. Impact, water and corrosion-resistant for added versatility. Factory-assembled. Available in Standard styles and Z Locker configurations. Comes in a variety of colors. Dimensions vary per model. 10 Year Limited Warranty.

    Click for more
  • Phenolic Lockers - Triple Tier

    Phenolic Lockers - Triple Tier
    See all 239 items in product family
    ASI Storage Solutions Triple Tier Phenolic Lockers Are Used For Health Clubs, Country Clubs And Executive Washrooms.

    ASI Storage Solutions Triple Tier Phenolic Lockers are made of dense phenolic components for long lasting durability. Impact, water and corrosion-resistant for added versatility. Factory-assembled. Available in Standard styles and Z Locker configurations. Comes in a variety of colors. Dimensions vary per model. 10 Year Limited Warranty.

    Click for more
  • Phenolic Locker - Five & Six Tier

    Phenolic Locker - Five & Six Tier
    See all 240 items in product family
    ASI Storage Solutions Five & Six Tier Phenolic Lockers Are Used For Health Clubs, Country Clubs And Executive Washrooms.

    ASI Storage Solutions Five & Six Tier Phenolic Lockers are made of dense phenolic components for long lasting durability. Impact, water and corrosion-resistant for added versatility. Factory-assembled. Available in Standard styles and Z Locker configurations. Comes in a variety of colors. Dimensions vary per model. 10 Year Limited Warranty.

    Click for more
  • Phenolic Lockers - Z Style

    Phenolic Lockers - Z Style
    See all 240 items in product family
    Phenolic Lockers Have A High End Appearance and Are Extremely Durable.

    ASI Phenolic Lockers are made of dense phenolic components. These lockers hold up to the most extreme conditions and have a high end appearance. They are impact, water, and corrosion resistant, and do not support bacteria.Available in Standard Styles and Z Locker Configuration. Factory assembled. Backed by a Fifteen Year Warranty.

    Click for more