Browse Lockers

(21,766 items)
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
Group

Assembly

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Paramount® Steel Lockers - Assembled

    Paramount® Steel Lockers - Assembled
    See all 78 items in product family
    Assembled Paramount® Steel Lockers Are used For Gyms, Schools, Spas, Employee Areas And more To secure Belongings.

    Assembled Paramount® Steel Lockers are made with 16 gauge steel doors, 5-knuckle security hinges and welded, reinforced frame-and-door assemblies for maximum security and long lasting durability. Locker doors have extra wide louvers to promote ventilation. Legs add 6" to height. Available colors are Blue, Tan and Gray. These metal lockers include blank number plates. Steel lockers feature finished sides; no need for decorative end panels. Optional locks, numbered plate kits and bases sold separately. Assembled lockers are not returnable.

    Single Tier Storage Lockers have secure 3-point positive locking system, hat shelf, chrome door latch and double and single-prong coat hooks (18"D Lockers also include a coat rod).
    Double Tier & Triple Tier Lockers have secure 2-point positive locking system, chrome door latch and double and single-prong coat hooks.
    Six Tier Box Lockers feature recessed handles and padlockable friction hasp closures. Sixteen Person Lockers feature the same as Six Tier and are arranged around a central coat rod. Ships partially assembled.

    Click for more
  • Paramount® Steel Lockers - Ready To Assemble

    Paramount® Steel Lockers - Ready To Assemble
    See all 81 items in product family
    Ready-To-Assemble Paramount® Steel Lockers Offer Quick Assembly And Top Quality At An Unbeatable Price!

    Used for use in schools and gym locker rooms. These premium metal storage lockers feature 16 gauge steel doors, 5-knuckle security hinges and welded, reinforced frame-and-door assemblies for maximum security. School lockers feature extra wide louvers to promote ventilation. Legs add 6" to height. Durable, attractive powder coat finish is available in the 3 most popular school locker colors: blue, tan and gray. These gym lockers include blank number plates. These school lockers feature finished sides; no need for decorative end panels. Optional locks, numbered plate kits and bases sold separately.

    Single Tier Storage Lockers have secure 3-point positive locking system, hat shelf, chrome door latch and double and single-prong coat hooks (18"D Lockers also include a coat rod).
    Double Tier & Triple Tier Lockers have secure 2-point positive locking system, chrome door latch and double and single-prong coat hooks.
    Six Tier Box Lockers feature recessed handles and padlockable friction hasp closures. Sixteen Person Lockers feature the same as Six Tier and are arranged around a central coat rod.

    Click for more
  • Infinity™ Steel Lockers - Assembled

    Infinity™ Steel Lockers - Assembled
    See all 79 items in product family
    Assembled Infinity™ Steel Lockers Are Great For Schools, Gyms, Locker Rooms, Office Employees And Other Personal Storage Applications!

    These metal storage lockers are designed for improved safety, security and appearance. Door handle features a fingertip lift latch that is recessed into the door face to create a smooth catch-free surface that discourages the padlock from being cut off. These quality school lockers are built strong with 16 gauge steel doors, 5-knuckle security hinges and welded, reinforced frame-and-door assemblies. Extra wide louvers promote ventilation. Legs add 6" to height. Durable, attractive powder coat finish is available in the 3 most popular locker colors: Blue, Tan and Gray. Gym lockers include blank number plates. Optional locks, numbered plate kits and bases sold separately. Assembled storage lockers are not returnable.

    Single Tier Storage Lockers have secure 3-point positive locking system, hat shelf, stainless steel door latch and double and single-prong coat hooks (18"D Lockers also include a coat rod).
    Double Tier & Triple Tier Lockers have secure 2-point positive locking system, stainless steel door latch and double and single-prong coat hooks.
    Six Tier Box Lockers feature recessed handles and padlockable friction hasp closures. Sixteen Person Lockers feature the same as Six Tier and are arranged around a central coat rod. Ships partially assembled.

    Click for more
  • Infinity™ Steel Lockers - Ready To Assemble

    Infinity™ Steel Lockers - Ready To Assemble
    See all 81 items in product family
    Ready-to-Assemble Infinity™ Steel Lockers Offer Improved Safety, Security And Appearance Compared To Standard School Lockers.

    Used for use in schools and gym locker rooms. Door handles on these quiet lockers feature a fingertip lift latch recessed into the door face to provide a smooth catch-free surface that discourages the padlock from being cut off. These quality gym lockers feature 16 gauge steel doors, 5-knuckle security hinges and welded, reinforced frame-and-door assemblies. Extra wide louvers promote ventilation. Locker legs add 6" to height. Durable, attractive powder coat finish is available in the 3 most popular locker colors: Blue, Tan and Gray. Employee lockers include blank number plates. Optional locks, numbered plate kits and bases sold separately.

    Single Tier Storage Lockers have secure 3-point positive locking system, hat shelf, stainless steel door latch and double and single-prong coat hooks (18"D Lockers also includes a coat rod).
    Double Tier & Triple Tier Lockers have secure 2-point positive locking system, stainless steel door latch and double and single-prong coat hooks.
    Six Tier Box Lockers feature recessed handles and padlockable friction hasp closures. Sixteen Person Lockers feature the same as Six Tier and are arranged around a central coat rod.

    Click for more
  • Capital® Steel Lockers - Assembled

    Capital® Steel Lockers - Assembled
    See all 16 items in product family
    Assembled Capital® Steel Lockers Offer Quiet Operation And Excellent Value!

    Used for use in schools and gym locker rooms. Capital® lockers provide performance and reliability. Locker doors are equipped with a catch-free recessed handle and padlockable friction hasp for quiet operation and ventilated with 2 sets of louvers. Reinforced, welded frame-and-door assemblies ensure maximum security. Durable powder coat finish resists wear and scratches for years of attractive service. Legs add 6" to height. Personal storage lockers include blank number plates. Optional locks, numbered plate kits and bases sold separately. Metal lockers are available in Tan or Gray. Assembled steel lockers are not returnable.

    Single Tier Storage Lockers include a hat shelf and double and single-prong coat hooks (18"D Lockers also include a coat rod).
    Double Tier Lockers include double and single-prong coat hooks.

    Click for more
  • Capital® Steel Lockers - Ready To Assemble

    Capital® Steel Lockers - Ready To Assemble
    See all 16 items in product family
    Ready-to-Assemble Capital® Steel Lockers Offer Quiet Operation At An Excellent Value!

    Used for use in schools and gym locker rooms. Global Capital® storage lockers provide performance and reliability. Locker doors are equipped with a catch-free recessed handle and padlockable friction hasp for quiet operation and ventilated with 2 sets of louvers. Metal lockers are built strong with reinforced, welded frame-and-door assemblies that ensure maximum security. Durable powder coat finish resists wear and scratches for years of attractive service. Legs add 6" to height. These school lockers include blank number plates for easy identification. Optional locks, numbered plate kits and bases sold separately. Steel office lockers are available in Tan or Gray.

    Single Tier Storage Lockers include a hat shelf and double and single-prong coat hooks (18"D Lockers also include a coat rod).
    Double Tier Lockers include double and single-prong coat hooks.

    Click for more
  • Hallowell Premium Steel Lockers - Ready To Assemble

    Hallowell Premium Steel Lockers - Ready To Assemble
    See all 174 items in product family
    Hallowell Ready-to-Assemble Premium Steel Lockers Feature Recessed Handles For A Catch-Free, Neat Appearance In Schools, Gym Locker Rooms And More.

    Hallowell Ready-to-Assemble Premium Steel Lockers have louvered steel doors with stainless steel recessed handle and fingertip lift lever for easy opening. Smooth front profile of the recessed handle prevents catching and banging. Locker handle also includes an integral padlock hasp that shelters lock shackle to discourage tampering. Single Tier Lockers include hat shelf; DoubleTier Lockers include ceiling hook and two wall hooks; and Triple Tier Lockers include ceiling hook. 5 Tier, 6 Tier, 16 Person and 4 Person Wall Lockers have friction latch and hasp closure. All premium gym lockers are painted inside and out with powder coat finish. Legs add 6" to height. Metal storage lockers include a number plate. These office lockers are available in Black, Black/Light Gray, Black/Red, Blue, Gray, Green Mist, Maroon and Parchment. Dimensions vary per model.

    Click for more
  • Hallowell Premium Steel Lockers - Assembled

    Hallowell Premium Steel Lockers - Assembled
    See all 174 items in product family
    Hallowell Assembled Premium Steel Lockers Feature Recessed Handles For A Catch-Free, Neat Appearance In Schools, Gym Locker Rooms And More.

    Hallowell Assembled Premium Steel Lockers have louvered steel doors with stainless steel recessed handle and fingertip lift lever for easy opening. Smooth front profile of the recessed handle prevents catching and banging. Locker handle also includes an integral padlock hasp that shelters lock shackle to discourage tampering. Single Tier Lockers include hat shelf; DoubleTier Lockers include ceiling hook and two wall hooks; and Triple Tier Lockers include ceiling hook. 5 Tier, 6 Tier, 16 Person and 4 Person Wall Lockers have friction latch and hasp closure. All premium gym lockers are painted inside and out with powder coat finish. Legs add 6" to height. Metal storage lockers include a number plate. These office lockers are available in Black, Black/Light Gray, Black/Red, Blue, Gray, Green Mist, Maroon and Parchment. Dimensions vary per model.

    Click for more
  • Lyon Assembled Steel Locker With Recessed Handle

    Lyon Assembled Steel Locker With Recessed Handle
    See all 80 items in product family
    Lyon storage lockers have a padlockable hasp as an integral part of the handle. Legs add 6” to height. Single and Double Tier Steel Lockers accept either padlocks or built-in locks (sold separately). Single Tier Steel Lockers are the most practical and widely used of all storage lockers. 12”D & 15”D School Lockers have a center ceiling double prong hook. 18”D & 21”D Single Tier Lockers include coat rods for hanging clothing. Double and Triple Tier Office Lockers are great for short-term use and storage of shorter length garments. These metal lockers include one double-prong and three single-prong coat hooks. Four, Five, or Six Tier Lockers are used for the storage of high density or individual belongings and supplies. Lyon recommends anchoring steel lockers to floor and/or wall for safety. Optional Number Plates can be added to all lockers for quick identification. Assembled storage lockers are non-returnable. Lyon storage lockers are available in Gray or Putty. Limited Warranty.

    Click for more
  • Lyon Ready To Assemble Steel Locker With Recessed Handle

    Lyon Ready To Assemble Steel Locker With Recessed Handle
    See all 96 items in product family
    Lyon Ready To Assemble Steel Lockers Create Secure Storage For Personal Items In Schools, Gyms, Warehouses, Hospitals And Other Facilities.

    Lyon Ready To Assemble Steel Lockers are solidly constructed for long lasting durability. Lyon storage lockers include a padlockable hasp (lock sold separately) within the recessed handle to provide a catch-free surface. Single Tier Steel Lockers are practical and widely used as school lockers. Two Person Lockers feature 2 compartments for each occupant. Four, Five and Six Tier Box Lockers are used for the storage of high density or individual belongings and supplies. Lyon recommends anchoring steel lockers to floor and/or wall for safety. Single or double prong coat hooks available with some models. Available types are One to Six Tier, Four Person Wall, Two Person, and 16 Person Lockers. Color finishes are Gray and Putty. Includes Lifetime Limited Warranty. Dimensions vary per model.

    Click for more
  • Penco Vanguard™ Steel Locker With Latching Pull Handle Ready To Assemble

    Penco Vanguard™ Steel Locker With Latching Pull Handle Ready To Assemble
    See all 155 items in product family
    Penco Ready-To-Assemble Vanguard Lockers Feature A Tamper-Proof Latching Pull Handle.

    Penco storage lockers ensure secure, reliable and quiet operation. These steel lockers feature a tamper-proof chrome plated lathing pull handle that offers smooth one-handed fingertip operation. Metal storage lockers include right-hand butt hinges recessed into the doorframe to prevent forceful entry or tampering. Locker doors feature mortis and tenon construction with spot welding for rigidity. Continuous door strike ensures secure closure. Door strikes are padded to dampen noise. Latching channels have nylon glides to reduce sound when opening or closing. Legs add 6" to height. Single Tier School Lockers have 3-point latching (top, bottom and sides); 18”D Lockers include coat hooks and coat rod. Double Tier and Triple Tier Storage Lockers have 2-point latching (top and bottom) Includes coat hook. Two Person Lockers include coat rod on 18” and 21” deep lockers; Coat hooks on 15”deep. Lower door controls operation of one 9-1/2”H upper compartment. Six Tier Box Lockers have friction latch and hasp (padlocks sold separately). 16 Person Lockers include sixteen 12”W x 18”D x 12”H compartments and a center coat rod. It's recommended to anchor lockers to floor and/or wall for safety. Powder coat finish available in the following colors: Gray, Champagne, Marine Blue, or Burgundy.

    Click for more
  • Penco Vanguard™ Steel Locker With Latching Pull Handle Assembled

    Penco Vanguard™ Steel Locker With Latching Pull Handle Assembled
    See all 132 items in product family
    Penco Vanguard Assembled Steel Lockers Ensure Secure, Reliable And Quiet Operation.

    Vanguard lockers feature right-hand butt hinges recessed into the doorframe to prevent tampering and forced entry. Office lockers include tamper-proof chrome plated latching handles that provide smooth fingertip operation. Locker doors feature mortis and tenon construction with spot welding for rigidity. Continuous door strikes ensure secure closure; strikes are padded to dampen noise. Latching channels have nylon glides to reduce sound when opening or closing. Legs add 6" to height. Single Tier Storage Lockers have 3-point latching (top, bottom and sides); 18”D Lockers include coat hooks and coat rod. Double Tier and Triple Tier Employee Lockers have 2-point latching (top and bottom). Includes coat rod. Six Tier Box Lockers have friction latch and hasp (padlocks sold separately). 16 Person Lockers include sixteen 12”W x 18”D x 12”H compartments and a center coat rod. Recommended to anchor steel lockers to floor and/or wall for safety. Powder coat finish available in the following colors: Gray, Champagne, Marine Blue, or Burgundy.

    Click for more
  • Penco Vanguard™ Steel Locker With Recessed Handle Assembled

    Penco Vanguard™ Steel Locker With Recessed Handle Assembled
    See all 112 items in product family
    Penco Assembled Steel Lockers Feature A Recessed Handle For A Catch-Free Surface.

    Penco Vanguard recessed handle storage lockers ensure secure, reliable and quiet use. Locker doors feature spot welding for rigidity and louvers for ventilation. Continuous door strike ensures secure closure. Door strikes feature rubber padding to dampen noise. Metal lockers have 5-knuckle hinges for strength. Latching channels have nylon glides to reduce sound during operation. Legs add 6" to height. These school lockers feature a stainless steel recessed handle that provides a smooth, catch-free front and protects padlocks. Single Tier Office Lockers have 3-point latching (top, bottom and sides). 18”D lockers include a coat hook and coat rod. Double and Triple Tier Employee Lockers have 2-point latching (top and bottom). Coat hook included. It's recommended to anchor storage lockers to floor and/or wall for safety. Powder coat finish. Assembled steel lockers are non-returnable.

    Click for more
  • Penco Vanguard™ Steel Locker With Recessed Handle Ready To Assemble

    Penco Vanguard™ Steel Locker With Recessed Handle Ready To Assemble
    See all 112 items in product family
    Penco Ready-To-Assemble Storage Lockers Offer A Recessed Handle To Provide A Smooth Front, Catch-Free Locker Surface.

    Penco school lockers feature a stainless steel recessed handle that provides a smooth, catch-free front and protects padlocks from being tampered with. Locker doors feature spot welding for rigidity. Doors are louvered for ventilation. Office storage lockers include continuous door strikes to ensure secure closure and rubber padding to dampen closing noise. Metal lockers have 5-knuckle hinges for strength. Latching channels have nylon glides to reduce sound when opening or closing. Legs add 6" to height. Single Tier Office Lockers have 3-point latching (top, bottom and sides). 18”D lockers include coat hooks and a coat rod. Double and Triple Tier Employee Lockers have 2-point latching (top and bottom). Includes coat hook. It's recommended to anchor steel lockers to floor and/or wall for safety. Powder coat finish.

    Click for more
  • Penco® Vanguard™ 7 & 8 Person Lockers

    Penco® Vanguard™ 7 & 8 Person Lockers
    See all 12 items in product family
    Penco® Vanguard™ 7 & 8 Person Lockers Are Used For Multiple User Applications Including Schools, Gym Locker Rooms And More.

    Penco® Vanguard™ 7 & 8 Person Lockers are made of prime grade cold rolled steel with a powder coat finish for long lasting durability. 18" W x 12" H box lockers provide permanent storage of books, supplies, gear and equipment. Large 18" W x 60" H locker used for clothing storage (7 Person Lockers include one large locker and 7 box lockers; 8 Person Lockers include 2 large lockers and 8 box lockers). Welded door frames feature mortise and tenon construction for strength. 16 gauge steel doors are louvered for ventilation and use 5-knuckle hinges for increased strength. Large lockers with die-cast latching handle for quick and easy operation provide spring-loaded latch clips and 2 single prong coat hooks and a garment bar for wardrobe storage. Latch channels have unique nylon glides and latch hooks include rubber bumpers to reduce noise and offer quiet operation. Box lockers use padlockable friction hasp and latch for security (locks sold separately). Legs add 6" to height for overall 78" H. Easy assembly. Includes number plates; Note: specify number at time of order. Dimensions are 36" W x 18" D x 72" H, 36" W x 21" D x 72" H and 54" W x 18" D x 72" H. Openings are 8 and 10. Colors are Burgundy, Champagne, Gray and Marine Blue.

    Click for more
  • Salsbury Metal Lockers

    Salsbury Metal Lockers
    See all 366 items in product family
    Salsbury Metal Lockers Lockers Provide Storage Security For Applications Including Educational, Athletic, Employment And More.

    Salsbury metal lockers are made of powder coat steel for long lasting durability and corrosion resistance. Units include lift handle and recessed hasp and accommodate combination or key locks for added security and theft protection. Available assembled or unassembled. Available types are Single Tier, Double Tier, Triple Tier, Four Tier, Five Tier, Six Tier and 16 Person. Groups are 1 Wide and 3 Wide. Openings range from 1 to 18. Colors are Blue, Gray and Tan. Dimensions vary per model.

    Click for more
  • Standard Steel Office Lockers

    Standard Steel Office Lockers
    See all 9 items in product family
    Standard Steel Office Lockers - Recessed Handle

    Lock it up with style! These contemporary two tone lockers will fit into any environment. Strong, one piece uni-body design boasts a heavy gauge all steel construction so it can stand up to tough conditions in a locker room or anywhere extra, secure storage is needed. Units can be used as stand alone or can be linked together. Recessed handle with padlock provision has no protruding parts. Users provide their own padlock for maximum security. Two tone colors, available in Gray and Tan. Lockers come fully assembled.

    Click for more
  • ALB Plus A Series Assembled Steel Lockers

    ALB Plus A Series Assembled Steel Lockers
    See all 60 items in product family
    ALB Plus A Series Assembled Steel Lockers Provide Storage Security For Applications Including Commercial, Industrial, Manufacturing, And More.

    ALB Plus A Series assembled steel lockers are made of steel for long lasting durability and dependability. Integral continuous door stop on hasp and hinge sides provide added security and theft protection. Ventilation slots allow increased air flow improving temperature and odor control. Includes stainless steel handle box insert recessed flush with locker face. Features coat hooks for added storage space. Sloping top and recess bases available. Ships fully assembled. Available styles include Locker, Locker w/ Recess Base, Locker w/ Slope Top, and Locker w/ Slope Top/Recess Base. Types are Single Tier, Double Tier, Triple Tier, and Six Tier. Groups are 1 Wide, 2 Wide, 3 Wide, and 4 Wide. Color is Light Gray. Dimensions vary per model.

    Click for more
  • ALB Plus All-Welded Steel Lockers

    ALB Plus All-Welded Steel Lockers
    See all 61 items in product family
    ALB Plus All-Welded Steel Lockers Meet Individual Storage Needs In Schools, Employee Breakrooms, Fitness Centers And More.

    ALB Plus All-Welded Steel Lockers are made from steel for lasting durability and reliable service. Doors close quietly for reduced noise in busy hallways and aisles. Metal lockers have 5-knuckle hinges for strength. Recessed handle accepts padlock for security. Coat hooks included on Single-, Double- and Triple-Tier lockers. Archette and Six-Tier box lockers have friction latch padlock hasp for security. Archette also has a lower bar for hanging coats and clothing. Several locker styles available with Recessed Base, Sloped Top or Both to meet storage needs. Color finish is Light Gray. Dimensions vary per model.

    Click for more
  • Tennsco Assembled Locker With Recessed Handle

    Tennsco Assembled Locker With Recessed Handle
    See all 152 items in product family
    Tennsco Assembled Storage Lockers Are Built To Last With Heavy Duty Steel.

    Heavy duty steel lockers feature 3 coat hooks per compartment and a coat rod for hanging storage. These school lockers offer a generous top shelf, secure 3-point locking system and door stiffeners. Locker doors are louvered for ventilation. Office storage lockers include rubber bumpers, door stiffeners and locking channels cushioned with rugged polymer materials to help provide quiet operation. Metal storage lockers have a low friction latching mechanism for smooth opening. Recessed locker handles offer a smooth design that is safer and more secure than protruding handles. Legs provide clearance from moisture and easy cleaning underneath. Steel lockers are available in Gray or Sand finish.

    Click for more
  • Tennsco Ready To Assemble Steel Locker With Recessed Handle

    Tennsco Ready To Assemble Steel Locker With Recessed Handle
    See all 230 items in product family
    Tennsco Ready-To-Assemble Steel Lockers Offer A Flush Handle Design To Provide A Catch-Free Surface.

    These lockers are great for school and office employee applications. Made with heavy duty steel, these storage lockers are built to last. Steel lockers feature 3 coat hooks per compartment and a coat rod for hanging storage. School lockers offer a generous top shelf for added storage. Locker doors have 3-point locking system for secure closure and are louvered for ventilation. Metal storage lockers include rubber bumpers, door stiffeners and locking channels cushioned with rugged polymer materials to help provide quiet operation. These school lockers have a low friction latching mechanism for smooth opening. Flush locker handles offer a smooth design that is safer and more secure than protruding handles. Legs provide clearance from moisture and easy cleaning underneath. Steel lockers are available in Gray or Sand finish.

    Click for more
  • Easy Assembly Boltless Steel Lockers

    Easy Assembly Boltless Steel Lockers
    See all 12 items in product family
    Boltless Steel Lockers Offer Quick and Easy Assembly That Won’t Sacrifice Strength!

    These steel storage lockers feature sturdy, boltless construction that assembles easily without the use of tools, just snap together. Boltless lockers offer the same strength and theft prevention as standard metal lockers. Quick assembly personal storage lockers feature one top and one bottom fixed height shelf for added storage space. Full width garment bar allows easy wardrobe storage. Doors feature a 2-point locking system with recessed locking handle and single prong hook. Bottom of locker door is louvered for ventilation. Powder coat finish.

    Click for more
  • Hallowell® Ready Built II™ Steel Lockers

    Hallowell® Ready Built II™ Steel Lockers
    See all 72 items in product family
    These Assembled Steel Lockers Include Everything You Need For A Fully Functioning Storage Locker Facility.

    Assembled storage lockers include one combination lock per door for maximum security; eliminates need for users to purchase their own locks. 3-number combination locks are master keyed for back-up emergency entry. Steel lockers are made using 24 gauge steel body and 16 gauge steel locker doors with stainless steel recessed handles; Six Tier Lockers feature 18 gauge doors with padlockable hasps and aluminum strike plates that prevent padlocks from marring finish. Doors are louvered for ventilation and secured using continuous piano hinges. Sloped top provides a finished appearance that prevents clutter on top of lockers. Closed base encloses locker to prevent debris collection under locker. Single Tier Lockers include a top shelf for added storage. Single & Double Tier Lockers include one double and two single prong coat hooks. Triple Tier Lockers include a double prong hook. Choose between Gray, Putty or Blue finish. 2 Year Limited Warranty.

    Click for more
  • Hallowell® Digitech™ Electronic Access Lockers

    Hallowell® Digitech™ Electronic Access Lockers
    See all 48 items in product family
    Electronic Combination Locks Eliminate Need For Keys Or Padlocks Using Simple Keypad Access.

    Electronic lockers are perfect for shared and permanent use. Great for use by school students, gym attendants and office employees. Steel lockers are made with a 24 gauge steel body and 16 gauge steel locker doors; Six Tier Lockers feature 18 gauge doors. Doors are louvered for ventilation and secured using continuous piano hinges. Electronic keypad is user programmable and can be programmed by management for permanent use. Lock is battery operated using 2 AAA batteries (not included) for up to 10,000 uses. LED indicator lights for low battery, occupied locker and valid data entry. Uses 8-digit master codes and 4-digit user codes for operation. Storage lockers include a hidden button for password programming. 6”H legs provide convenient clearance space. Putty finish. Single Tier Lockers include a top shelf for added storage. Single & Double Tier Lockers include one double and two single prong coat hooks. Triple Tier Lockers include a double prong hook. Easy assembly. 2 Year Limited Warranty.

    Click for more
  • Digilock LockUp Electronic Access Door Employee Steel Lockers

    Digilock LockUp Electronic Access Door Employee Steel Lockers
    See all 8 items in product family
    Digilock LockUp Electronic Access Door Employee Steel Lockers Allow Secure Storage for Applications Including Industrial, Medical, Law Enforcement And More.

    Digilock LockUp electronic access door employee steel lockers are made of steel for long lasting durability. Lockers provide visible and secure storage with user friendly 4 digit code electronic entry locks. Doors are mounted to locker frames with continuous hinges for unit stability. Includes one Manager Flex Key allowing management locker access or ability to power jump a lock when battery is no longer operational. Available types include Six Tier and Triple Tier. Groups are 1 Wide and 3 Wide. Door types are Louvered and Polycarbonate. Color finish is Gray. Dimensions vary per model.

    Click for more
  • 24 Gauge Extra Wide Steel Storage Lockers

    24 Gauge Extra Wide Steel Storage Lockers
    See all 36 items in product family
    Extra Wide Lockers Provide Extra Storage Space In Schools, Gyms, Residential And Office Environments.

    Storage Lockers are made of all-welded 22 gauge steel doors and 24 gauge steel bodies with baked enamel finish for long lasting durability. Ventilation holes provide air circulation and padlockable die cast handles provide added security. Pre-drilled holes allow lockers to be stacked or wall mounted. Lockers include 2 side hooks for hanging storage. Not available with 5 tier box lockers. Styles are Single, Double, Triple and Five Tier Lockers. Available colors are Black, Gray, Putty, Dove Gray, Blue, White, Red, Charcoal, Yellow .

    Click for more
  • Lyon® Designer Line Steel Lockers

    Lyon® Designer Line Steel Lockers
    See all 2 items in product family
    Lyon® Designer Line Steel Lockers Are Used Storage Facilities For Schools, Gyms, Workplaces And More.

    Lyon® Steel Single & Double Tier Lockers feature a one-piece, top-to-bottom 16-gauge steel door strike on all lockers for strength and security. Door frames are lapped and melded for rigid assembly. Made using 16-gauge steel. Features tamper-guard handles with padlocks loop (lock sold separately). Nano roller latching system and nylon lockbar glides provide quiet door operation and smooth opening and closing. Includes 5/8” diameter coat rods and zinc-plated steel coat hooks. Six Tier Lockers include door pull handles with padlockable hasp. E-Zee™ Style Locker Bases are an attractive support with closed front and sides. Black finish. For single-row wall-anchored installations only. Sold separately. Lifetime Limited Warranty.

    Click for more
  • Traditional Ready To Assemble Single Tier Lockers

    Traditional Ready To Assemble Single Tier Lockers
    See all 72 items in product family
    ASI Storage Solutions® Traditional Single Tier Ready To Assemble Lockers Provide Secure Storage.

    ASI Storage Solutions® Traditional Single Tier Ready To Assemble Lockers have an extra heavy duty 2mm powder-coated finish to prevent corrosion. 16-gauge steel door, frames and bottoms and 24-gauge steel tops, sides, backs and shelves provide long-lasting durability. Features stainless steel recessed handle for safety. Rubber door silencers for quiet operation. Continuous full-length piano hinge and multi-point latch for ease of use and security. Legs add 6 inches to height. Available in Almond, Blue Frost, Burgundy, Gray, Mist Green and Black. Dimensions per model. One Year Limited Warranty.

    Click for more
  • Traditional Single Tier Assembled Lockers

    Traditional Single Tier Assembled Lockers
    See all 206 items in product family
    ASI Storage Solutions® Traditional Single Tier Assembled Lockers Provide Secure Storage.

    ASI Storage Solutions® Traditional Single Tier Assembled Lockers have an extra heavy duty 2mm powder-coated finish to prevent corrosion. 16-gauge steel door, frames and bottoms and 24-gauge steel tops, sides, backs and shelves provide long-lasting durability. Features stainless steel recessed handle for safety. Rubber door silencers for quiet operation. Continuous full-length piano hinge and multi-point latch for ease of use and security. Legs add 6 inches to height. Available in Almond, Blue Frost, Burgundy, Gray, Mist Green and Black. Dimensions per model. One Year Limited Warranty.

    Click for more
  • Traditional Ready To Assemble Double Tier Lockers

    Traditional Ready To Assemble Double Tier Lockers
    See all 54 items in product family
    ASI Group® Traditional Double Tier Ready To Assemble Lockers Provide Secure Storage.

    ASI Group® Traditional Double Tier Ready To Assemble Lockers have an extra heavy duty 2mm powder-coated finish to prevent corrosion. 16-gauge steel doors, frames and bottoms and 24-gauge steel tops, sides, backs and shelves provide long-lasting durability. Features stainless steel recessed handle for safety. Rubber door silencers for quiet operation. Continuous full-length piano hinge and multi-point latch for ease of use and security. Legs add 6 inches to height. Available in Almond, Blue Frost, Burgundy, Gray, Mist Green and Black. Dimensions per model. One Year Limited Warranty.

    Click for more
  • Traditional Double Tier Assembled Lockers

    Traditional Double Tier Assembled Lockers
    See all 156 items in product family
    ASI Storage Solutions® Traditional Double Tier Assembled Lockers Provide Secure Storage.

    ASI Storage Solutions® Traditional Double Tier Assembled Lockers have an extra heavy duty 2mm powder-coated finish to prevent corrosion. 16-gauge steel doors, frames and bottoms and 24-gauge steel tops, sides, backs and shelves provide long-lasting durability. Features stainless steel recessed handle for safety. Rubber door silencers for quiet operation. Continuous full-length piano hinge and multi-point latch for ease of use and security. Legs add 6 inches to height. Available in Almond, Blue Frost, Burgundy, Gray, Mist Green and Black. Dimensions per model. One Year Limited Warranty.

    Click for more
  • Traditional Ready To Assemble Triple Tier & Above Lockers

    Traditional Ready To Assemble Triple Tier & Above Lockers
    See all 114 items in product family
    ASI Storage Solutions® Traditional Triple Tier And Above Ready To Assemble Lockers Provide Secure Storage.

    ASI Storage Solutions® Traditional Triple Tier And Above Ready To Assemble Lockers have an extra heavy duty 2mm powder-coated finish to prevent corrosion. 16-gauge steel doors, frames and bottoms and 24-gauge steel tops, sides, backs and shelves provide long-lasting durability. Features stainless steel recessed handle for safety. Rubber door silencers for quiet operation. Continuous full-length piano hinge and multi-point latch for ease of use and security. Legs add 6 inches to height. Available in Almond, Blue Frost, Burgundy, Gray, Mist Green and Black. Dimensions per model. One Year Limited Warranty.

    Click for more
  • Traditional Triple Tier & Above Assembled Lockers

    Traditional Triple Tier & Above Assembled Lockers
    See all 330 items in product family
    ASI Storage Solutions® Traditional Triple Tier And Above Assembled Lockers Provide Secure Storage.

    ASI Storage Solutions® Traditional Triple Tier And Above Assembled Lockers have an extra heavy duty 2mm powder-coated finish to prevent corrosion. 16-gauge steel doors, frames and bottoms and 24-gauge steel tops, sides, backs and shelves provide long-lasting durability. Features stainless steel recessed handle for safety. Rubber door silencers for quiet operation. Continuous full-length piano hinge and multi-point latch for ease of use and security. Legs add 6 inches to height. Available in Almond, Blue Frost, Burgundy, Gray, Mist Green and Black. Dimensions per model. One Year Limited Warranty.

    Click for more
  • Traditional Plus Heavy Duty Ready To Assemble Lockers

    Traditional Plus Heavy Duty Ready To Assemble Lockers
    See all 42 items in product family
    ASI Storage Solutions® Traditional Plus Heavy Duty Ready To Assemble Lockers Provide Secure Storage.

    ASI Storage Solutions® Traditional Plus Heavy Duty Ready To Assemble Lockers have a 2mm powder-coated finish to prevent corrosion. 14-gauge steel doors and 16-gauge steel full-height reinforcement channels provide long-lasting durability. Features 11-gauge frame-secured hooks with protruding padlock hasps and a maintenance-free single-point latching system for security. Stainless steel recessed handle for safety. Rubber door silencers for quiet operation. Continuous full-length piano hinge for ease of use. For low-cost system construction, use one-wide starter unit and add-on units to complete rows. Legs add 6 inches to height. Available in Almond or Gray. Dimensions per model. One Year Limited Warranty.

    Click for more
  • Traditional Plus Heavy Duty Assembled Lockers

    Traditional Plus Heavy Duty Assembled Lockers
    See all 126 items in product family
    ASI Storage Solutions® Traditional Plus Heavy Duty Assembled Lockers Provide Secure Storage.

    ASI Storage Solutions® Traditional Plus Heavy Duty Assembled Lockers have a 2mm powder-coated finish to prevent corrosion. 14-gauge steel doors and 16-gauge steel full-height reinforcement channels provide long-lasting durability. Features 11-gauge frame-secured hooks with protruding padlock hasps and a maintenance-free, single-point latching system for security. Stainless steel recessed handle for safety. Rubber door silencers for quiet operation. Continuous full-length piano hinge for ease of use. For low-cost system construction, use one-wide starter unit and add-on units to complete rows. Legs add 6 inches to height. Available in Almond or Gray. Dimensions per model. One Year Limited Warranty.

    Click for more
  • Homak Steel Assembled Lockers

    Homak Steel Assembled Lockers
    See all 1 items in product family
    Homak Steel Assembled Lockers Are Used For Stroring And Protecting Valuables.

    Homak Steel Assembled Lockers are made of high grade steel for long lasting durability. HMC Tubular Locking Mechanism provides added security. Person mirror, hanger and towel bars for personal storage in each unit. Height-adjustable legs provide proper leveling. Cupped ABS Plastic Door Handles with label holder on every door make it used for personalized locker rooms or categorized storage units. Slotted Vents in each door provide proper air circulation. Available types include Single Tier, Double Tier, Triple Tier, and Five Tier in 1, 2, and 3 Wide groups. Openings are 2, 3, 6 and 15. Removable lower shelves included. Dimensions vary per type.

    Click for more