Browse Lockers

(22,332 items)

Narrow Your Results

Availability

Country of Origin

Type

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Group

Assembly

Accessory Type

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Infinity™ Heavy Duty Ventilated Steel Lockers

    Infinity™ Heavy Duty Ventilated Steel Lockers
    See all 32 items in product family
    Infinity™ Heavy-Duty Ventilated Steel Lockers Combine Security, Visibility And Maximum Air Circulation For Gym, School, Warehouse And Breakroom Storage.

    Infinity™ lockers are made using heavy 16 gauge steel with diamond shaped perforations for improved airflow. Locker doors feature rubber bumpers on framing to ensure quiet operation. Continuous piano hinges provide maximum security. Recessed handle and finger-lift control creates a clean, neat appearance. Lockers include blank number plates. Gray Powder coat color finishes. Steel lockers feature finished sides; no need for decorative end panels. Legs add 6" to overall height. Available types are Single Tier, Double Tier and Six Tier in 1 Wide and 3 Wide Groups. Optional locks and numbered plate kit sold separately. Assembled lockers are not returnable.

    Single Tier Steel Gym Lockers have secure 3-point positive locking system, hat shelf, stainless steel door latch and double and single-prong coat hooks (18"D Lockers also includes a coat rod).
    Double Tier Steel Gym Lockers have secure 2-point positive locking system, stainless steel door latch and double and single-prong coat hooks.
    Six Tier Box Lockers feature recessed handles and padlockable friction hasp closures.

    Click for more
  • Tennsco All-Welded Ventilated Lockers

    Tennsco All-Welded Ventilated Lockers
    See all 24 items in product family
    Tennsco All-Welded Ventilated Lockers Offer Security, Visibility And Maximum Air Flow.

    Tennsco All-Welded Ventilated Lockers are constructed of high strength steel for long lasting durability. Locker doors and sides are ventilated for maximum airflow and complete visibility of contents. Locker doors swing on knuckle hinges for smooth, precise operation. Available types are Single Tier with vandal resistant recessed handle, three coat hooks, one coat rod and one top shelf per opening, Double Tier with vandal resistant recessed handle and three coat hooks per opening and Six Tier with padlock hasp latch (lock not included). Color finishes are Medium Gray and Sand. Dimensions vary by model. Lockers are not returnable.

    Click for more
  • Hallowell Heavy-Duty Ventilated Steel Lockers

    Hallowell Heavy-Duty Ventilated Steel Lockers
    See all 152 items in product family
    Hallowell Heavy-Duty Ventilated Steel Lockers Combine Security, Visibility And Maximum Air Circulation For Gym, School, Warehouse And Breakroom Storage.

    Ventilated lockers are made using heavy 14 gauge steel doors and 16 gauge sides with diamond shaped perforations for improved airflow. Locker doors feature rubber bumpers on framing to ensure quiet operation. Sport lockers include number plates on each door. Specify number at time of order, otherwise will start with #1. Multiple point positive latching provides maximum security. Single Tier and Double Tier feature recessed handles for safe and secure finger lift control that creates a clean, neat appearance. Six Tier locker has padlock hasp/pull. Features available with some models include single-prong wall hooks, double ceiling hook and top platform shelf. Legs add 6" to overall height. Employee and student lockers available in 1 Wide and 3 Wide Groups. Powder coat color finishes are Gray and Parchment. Dimensions vary per model.

    Click for more
  • Hallowell® Bulk Storage Partitions & Lockers

    Hallowell® Bulk Storage Partitions & Lockers
    See all 12 items in product family
    Hallowell® Bulk Storage Partitions And Lockers Provide Secure Storage For High Value Or Personal Items And Sensitive Materials In Office And Commercial Environments.

    Hallowell® Bulk Storage Partitions And Lockers feature durable steel construction for maximum security and strength. Ventilated lockers allow light, air and sprinkler penetration. Heavy gauge vertical frame channels and horizontal frame angles provide extra reinforcement. Features welded padlockable hasp (lock sold separately) and ergonomic door pull for added security. Lockers are easily wall mounted to eliminate need for locker back panel (hardware not included). Optional Expanded Metal Back Panels are used for back-to-back locker installation or in areas where a single row of lockers is set away from the wall. Optional Expanded Metal Locker Roof secures locker ceilings to deter theft in areas with high ceilings. Add-On Units can easily be attached to starter locker to create multiple units side-by-side. Available styles are Single and Double Tier Lockers. Powder coated color finish is Gray. Includes 2 Year Limited Warranty. Dimensions vary per model.

    Click for more
  • Wide Span Security Cages

    Wide Span Security Cages
    See all 20 items in product family
    Ventilated Wide Span Security Cages Offer A Versatile, Inexpensive Solution To Storage Problems.

    Ventilated Wide Span Bulk Storage Lockers are made with a 3" x 3" x 1/4" thick wire mesh with gray epoxy finish to minimize dust accumulation and maximize visibility for simple inventory control. Storage lockers include one height-adjustable shelf with 200 lb. capacity. Shelf adjusts in 3" increments. Improved latch design to accept padlock. For enhanced security, install shelf at center position to allow use of included padlock. All ventilated bulk storage lockers feature double doors that are welded to side panels and are flush against unit top. Door hinges swing open 270° for full access to interior. Easy assembly. Choose from a variety of storage locker sizes. Additional shelves sold separately.

    Click for more
  • Wire Mesh Bulk Storage Partitions & Lockers

    Wire Mesh Bulk Storage Partitions & Lockers
    See all 24 items in product family
    Grid-Design Bulk Storage Lockers Designed For Both Security And Visibility of Stored Contents.

    Ventilated lockers allow light, air and sprinkler penetration. Doors and panels are built as single units for simple assembly. These gear lockers are made of 2" x 2" x 10 gauge welded wire and 1-1/4" x 1-1/4" x 10 gauge structural steel angle frame. Double tier storage lockers include a galvanized sheet metal shelf. Doors are padlockable for security (lock sold separately). Rugged steel frame easily attaches to an existing wall for extra stability. Bulk storage lockers measure 7'6"H. Optional Wire Back Panel encloses rear of storage locker (sold separately). Add-On Units can be easily attached to starter locker to create multiple locker units side-by-side. Gray powder coat finish.

    Click for more
  • Salsbury Vented Metal Lockers

    Salsbury Vented Metal Lockers
    See all 144 items in product family
    Salsbury Vented Metal Lockers Provide Storage Security And Visibility For Health Clubs, Locker Rooms, Gymnasiums And More.

    Salsbury vented metal lockers are made of polycarbonate and steel for long lasting durability and dependability. Includes lift handle and recessed hasp and accommodates combination or key locks for added security and theft protection. Features vented design for increased air flow improving humidity and odor control. Available types include Single Tier, Double Tier, Triple Tier and Six Tier. Groups are 1 Wide and 3 Wide. Series include S-71000 Series, S-72000 Series, S-73000 Series and S-76000 Series. Openings range from 1 to 18. Package quantity is 1. Colors are Blue, Gray and Tan. Dimensions vary per model.

    Click for more
  • Salsbury Extra Wide Vented Metal Lockers

    Salsbury Extra Wide Vented Metal Lockers
    See all 72 items in product family
    Salsbury Extra Wide Vented Metal Lockers Provide Storage Security And Visibility For Health Clubs, Locker Rooms, Gymnasiums And More.

    Salsbury extra wide vented metal lockers are made of powder coat steel for long lasting durability and corrosion resistance. Units include lift handle and recessed hasp and accommodate combination or key locks for added security and theft protection. Includes vented design for increased air flow improving humidity and odor control. Features full width coat rod and 3 hooks for added storage space. Available assembled or unassembled (additional charge for assembled). Available types are Single Tier, Double Tier and Triple Tier. Groups are 1 Wide and 3 Wide. Series include 81000 Series, 82000 Series and 83000 Series. Openings are 1, 3, 6 and 9. Colors are Blue, Gray and Tan. Dimensions vary per model.

    Click for more
  • Hallowell Welded Ventilated Lockers

    Hallowell Welded Ventilated Lockers
    See all 12 items in product family
    Hallowell Welded Ventilated Lockers Combine Security, Visibility And Maximum Air Circulation For Commercial And Industrial Storage Applications.

    Hallowell Welded Ventilated Lockers are made of all welded 14 gauge steel doors and 16 gauge sides for long lasting durability and dependability. Diamond shaped perforations for improved airflow. Locker doors include a full height door stiffener for reinforcement. 11 gauge MIG welded latch, door strike provides added security. Recessed stainless steel handle has a single-point latching system for maintenance free operation. Available in types. Single Tier lockers include a top shelf for books and other storage needs. Gray finish. Fully assembled. Available in 12" and 18" width, 12" and 18" depth and 36" and 72" opening height. Lifetime Limited Warranty.

    Click for more
  • Ventilated Multi-User Lockers

    Ventilated Multi-User Lockers
    See all 10 items in product family
    Multi-User Lockers Feature A Mesh Grid Front For Ventilation And Clear Identification Of Personal Items.

    Made using durable steel with ventilated locker doors. Lockers feature door pull handles and padlockable hasps (sold separately) for security. Lockers include number plates for easy identification (Note: Specify number at time of order; otherwise starts with #1). Double Tier Lockers include a double prong ceiling hook. 4-Person Locker features 4 side-by-side lockers and a full width suspended coat bar. Allows wall mounting at desired height. 16-Door Person Locker features 16 locker doors in archway and a suspended coat rod for hanging wardrobe. Optional Slope Top Crown Kits maintain clean locker tops to meet sanitary health codes.

    Click for more
  • Little Giant® All-Welded Ventilated Storage Lockers

    Little Giant® All-Welded Ventilated Storage Lockers
    See all 59 items in product family
    Little Giant® All-Welded Ventilated Storage Lockers Are Used For Storage Rooms, Warehouses, Factories And More.

    Little Giant® All-Welded Ventilated Storage Lockers are made of solid all welded steel construction with gray powder coat finish for long lasting durability and dependability. Feature 3/4 x 1-1/2 inch diamond-shaped expanded metal sides and doors that provide ventilation and exterior visibility. Doors swing open to a full 270° for added convenience during loading and unloading. 4 inch under-clearance allows transporting with pallet truck or forklift. No Shelf or various configured Fixed or Adjustable type 1, 2 or 5 shelf units are available in 24, 48, 49, 60, 61, 72 and 73 inch widths, 24, 27, 33, 36 and 39 inch depths and 52 and 78 inch heights with 1500, 2000 or 3000 lb. total load capacities. 1 Year Limited Warranty.

    Click for more
  • Husky Rack & Wire Tenant Storage Lockers

    Husky Rack & Wire Tenant Storage Lockers
    See all 24 items in product family
    Wireway Husky Tenant Storage Lockers Are Used Storage For Tenants, Cylinder Units For Businesses And More.

    Wireway Husky Tenant Storage Lockers are made of 10 gauge diamond pattern woven wire partitions built on angle iron frames for long lasting durability, superior strength and easy assembly. Optional Wire Mesh Back Panels (optional) are used for back-to-back locker installation or in areas where a single row of lockers is set away from the wall. Sizes vary slightly. Available as Single Tier and Double Tier and With Roof or Without Roof.
    Click for more
  • Salsbury Bulk Storage Lockers

    Salsbury Bulk Storage Lockers
    See all 12 items in product family
    Salsbury Bulk Storage Lockers Provide Storage Security And Visibility For Applications Including Residential, Storage And More.

    Salsbury bulk storage lockers are made of galvanized steel for long lasting durability and corrosion resistance. Units include padlock hasp and accommodate combination or key locks for added security and theft protection. Includes vented design for increased air flow improving humidity and odor control. Features 1 fixed shelf for added storage. Ships unassembled. Available types are Single Tier and Double Tier. Styles are Add-On Unit and Starter Unit. Door quantities are 1 and 2. Colors finish is Gray. Dimensions vary per model.

    Click for more
  • WireCrafters RapidWire Welded Mesh Lockers

    WireCrafters RapidWire Welded Mesh Lockers
    See all 48 items in product family
    WireCrafters RapidWire Welded Mesh Lockers Secure Personal Belongings In Multi-Family Resident Areas.

    WireCrafters RapidWire Welded Mesh Lockers are made of all steel welded wire for long lasting durability. Tenant storage lockers are made of 10 gauge wire in a 2" square welded wire mesh for added structural strength. Backs consist of welded wire mesh or solid 16 gauge sheet metal. Add-On Units and Starter Units available in Double Tier or Single Tier. Available with or without ceiling. Door qauntities are 1 or 2.

    Click for more
  • All-Welded Visible Storage Locker

    All-Welded Visible Storage Locker
    See all 3 items in product family
    All-Welded Visible Storage Lockers Are Used For Securing Tools And Valuable Equipment.

    These ventilated storage lockers are made with durable, all-welded 13/14 gauge wire mesh in diamond patterns that provide ventilation and visibility without diminishing security. Ventilated lockers provide 5 openings for storage.
    Choose from Lyon Locker (244814), Durham Locker (239721) or Hallowell Locker (238425) models.

    Hallowell Locker (Model 238425) features durable galvanneal sheet steel components for added corrosion resistance. 13 gauge expanded metal sides and back, 14-gauge diamond perforated doors with welded-in full height door stiffener. 14 gauge channel base placing interior locker bottom a full 2-3/4” above finished floor. The enclosed base prevents dirt and debris build-up under locker. Four 16 gauge interior shelves. Classic chrome finish.

    Durham Locker (Model 239721) features 14 gauge steel, top, bottom and shelves, 16 gauge solid steel back. Punched diamond pattern on the sides and door. Full length piano hinges on door prevent sagging. Durable 6”H legs allow for floor lagging. Shelves adjust on 1” centers with a capacity of 300 lbs. each. 3-point locking system with brushed stainless steel handle and provision for padlock (padlock sold separately). Gray powder coat finish.

    Lyon Locker (Model 244814) features reinforcing k-brace welded to the door frame that delivers added strength and proper door alignment. 13-gauage diamond shaped steel mesh stands up to heavy use. Adjustable shelves bolt into holes spaced from 8-3/4” at bottom to 8-3/4” from top. Full length door has three-point latching system with cam-locking system and chrome plated handle. Overall 78” height with 6”H legs.

    Click for more
  • Stor-More® Visibility Lockers

    Stor-More® Visibility Lockers
    See all 5 items in product family
    Stor-More® Visibility Lockers Are Used For Secure Storage In Industrial And Commercial Environments.

    Visibility Lockers are constructed of tough, 8-gauge welded wire mesh and 14-gauge galvanized sheet metal panels for strength and long lasting durability. Lockers provide secure, visible storage of tools and other valuables for efficient organization. One year limited warranty. Available in dimensions 18" x 18" x72" - 36" x 36" - 80".

    Click for more
  • Stor-More® Dispatcher Lockers

    Stor-More® Dispatcher Lockers
    See all 30 items in product family
    Stor-More® Dispatcher Lockers Offer Secure Storage Of Personal Items Or Sensitive Supplies In Industrial And Commercial Environments.

    Stor-More® Dispatcher Lockers are made of 11-gauge steel for strength, security and long lasting durability. Lockers feature individually secured compartments well suited for a variety of operations, especially where service employees need to pick up daily work orders and equipment. Doors are equipped with steel pin butt hinges for heavy use and padlock hasps for security. Includes one year limited warranty. Dimensions vary per model.

    Click for more
  • Stor-More® Loss Prevention Security Lockers

    Stor-More® Loss Prevention Security Lockers
    See all 12 items in product family
    Stor-More® Loss Prevention Security Lockers Are Used For Storage Of Equipment Or Display Of Products In Industrial And Commercial Environments.

    Loss Prevention Security Lockers are constructed of sturdy, 8-gauge steel wire mesh panels on a 2x2, 14-gauge galvanized steel frame for strength and long lasting durability. Open mesh design allows for quick visual inspection of valuable items without compromising security. Hinged doors include a built-in cylinder lock for increased dependability. Available in 4000 Series Single Hinged Door and 8000 Series Double Hinged Door. Dimensions vary. One year limited warranty.

    Click for more
  • Salsbury Cage Storage Lockers

    Salsbury Cage Storage Lockers
    See all 4 items in product family
    Salsbury Cage Storage Lockers Provide Storage Security And Visibility For Applications Including Educational, Industrial, Storage And More.

    Salsbury cage storage lockers are made of galvanized steel for long lasting durability and corrosion resistance. Units include padlock hasp and accommodate combination or key locks for added security and theft protection. Includes vented design for increased air flow improving humidity and odor control. Features shelves with 125 lbs. weight capacity for added storage. Available assembled or unassembled (additional charge for assembled). Styles are Large and Standard. Door quantity is 1. Colors finish is Gray. Dimensions vary per model.

    Click for more
  • Folding Guard Garage Storage Ventilated Locker

    Folding Guard Garage Storage Ventilated Locker
    See all 7 items in product family
    Folding Guard Garage Storage Ventilated Locker Creates Secure Storage Space For Garages, Warehouses, Stockrooms And More.

    Folding Guard Garage Storage Lockers are made of 8 gauge welded wire mesh grid pattern for long lasting durability. Wire sides are framed by carbon steel angles and bottom panel is supported by wall-mounted K brackets for added stability. Storage capacity up to 400 lbs. Sliding style doors provides user convenience. Folding Guard Garage Storage Lockerscan be mounted to either block or poured concrete walls. Available colors are Machine Gray, Safety Yellow and Medium Gross Black. Dimensions vary per style.

    Click for more
  • Modular Mesh Storage Cubes

    Modular Mesh Storage Cubes
    See all 3 items in product family
    Modular Mesh Storage Cubes Are Used For Bedrooms, Bathrooms, Laundry Areas, Dorms And Garage.

    Modular Mesh Storage Cubes are made of heavy gauge steel wire for long lasting durability and dependability. Creates unlimited configurations or combine multiple storage cubes for customized storage. Easy snap together assembly achieved with multi-angle and heavy duty composite connectors. Colors are Black, White and Silver. Size is 29 in. W x 14-1/2 in. D x 43 in. H. Quantity is 1. Limited Lifetime Warranty.

    Click for more
  • Penco Invincible II, Half Height, Ready To Assemble Steel Lockers With Recessed Handle

    Penco Invincible II, Half Height, Ready To Assemble Steel Lockers With Recessed Handle
    See all 30 items in product family
    Penco Invincible II™ Athletic Lockers In Half Height And Single Tier Provide Customized Space For Storage Of Small Items.

    Invincible I™ Athletic Lockers are constructed with heavy gauge steel for long lasting durability. Doors and sides are perforated with a diamond shaped pattern, allowing maximum air circulation while maintaining security. The 12, 15 and 18-inch deep lockers are used for quick visual inspections. The sides, tops, bottoms and shelves of Base Units are 16 gauge steel and the backs are 18 gauge. To end a group or row of lockers, order a Perforated Group End in either 42 ½ or 54 ½ inch heights. A Limited Warranty of 1 year is included.

    Click for more
  • Penco Invincible II, 1 Tier, 60"H, Ready To Assemble Steel Lockers With Recessed Handle

    Penco Invincible II, 1 Tier, 60
    See all 100 items in product family
    Penco Invincible II™ Single-Tier Lockers With Recessed Handles Provide Secure, Ventilated Storage Space.

    Penco Invincible II™ Single-Tier Lockers With Recessed Handles are constructed with heavy gauge steel for long lasting durability and dependability. Doors and sides are perforated with a diamond shaped pattern, facilitating maximum air circulation while maintaining security and allowing quick visual inspection. Sides, tops, bottoms and shelves are 16 gauge steel and the backs are 18 gauge steel. 1 Tier lockers feature Classic III stainless steel recessed handles and multi-point latching. Each Basic Unit has only one side and is not complete until bolted to another locker or Perforated Group End in the corresponding size. Corresponding 16 gauge steel Group Ends may be ordered separately. 60 inch height basic lockers are available in 12, 15, 18, 21 and 24 inch depths, 9, 12, 15, 18 and 24 inch widths. 1 Year Limited Warranty.

    Click for more
  • Penco Invincible II, 1 Tier, 72"H, Ready To Assemble Steel Lockers With Recessed Handle

    Penco Invincible II, 1 Tier, 72
    See all 110 items in product family
    Penco Invincible II™ Single-Tier Lockers Provide Customized Space For Maximum Storage Capacity.

    Invincible I™ Lockers are constructed with heavy gauge steel for long lasting durability. Doors and sides are perforated with a diamond shaped pattern, allowing maximum air circulation while maintaining security. The 12, 15, 18, 21 and 24-inch deep lockers are used for quick visual inspections. The sides, tops, bottoms and shelves of Base Units are 16 gauge steel and the backs are 18 gauge. The 1 Tier lockers feature Classic III stainless steel recessed handles and multi-point latching. Each Basic Unit has only one side and is not complete until bolted to another locker or Perforated Group End in the corresponding size. A Limited Warranty of 1 year is included. Styles include Single to 6 tiers at 78" in height.

    Click for more
  • Penco Invincible II, 2 Tier, 60"H, Ready To Assemble Steel Lockers With Recessed Handle

    Penco Invincible II, 2 Tier, 60
    See all 65 items in product family
    Penco Invincible II™ 2-Tier Lockers Provide Customized Space For Maximum Storage Capacity.

    Invincible II™ Lockers are constructed with heavy gauge steel for long lasting durability. Doors and sides are perforated with a diamond shaped pattern, allowing maximum air circulation while maintaining security. The 12, 15, 18, 21 and 24-inch deep lockers are used for quick visual inspections. The sides, tops, bottoms and shelves of Base Units are 16 gauge steel and the backs are 18 gauge. The lockers feature Classic III stainless steel recessed handles and multi-point latching. Each Basic Unit has only one side and is not complete until bolted to another locker or Perforated Group End in the corresponding size. A Limited Warranty of 1 year is included. Styles include Double Tier and Single to 6 tiers at 60" in height.

    Click for more
  • Penco Invincible II, 2 Tier, 72"H, Ready To Assemble Steel Lockers With Recessed Handle

    Penco Invincible II, 2 Tier, 72
    See all 80 items in product family
    Penco Invincible II™ 2-Tier Lockers Provide Customized Space For Maximum Storage Capacity.

    Invincible II™ Lockers are constructed with heavy gauge steel for long lasting durability. Doors and sides are perforated with a diamond shaped pattern, allowing maximum air circulation while maintaining security. The 12, 15, 18, 21 and 24-inch deep lockers are used for quick visual inspections. The sides, tops, bottoms and shelves of Base Units are 16 gauge steel and the backs are 18 gauge. The lockers feature Classic III stainless steel recessed handles and multi-point latching. Each Basic Unit has only one side and is not complete until bolted to another locker or Perforated Group End in the corresponding size. A Limited Warranty of 1 year is included. Styles include Double Tier and Single to 6 tiers at 36" and 72" in height.

    Click for more
  • Penco Invincible II, 3 Tier, Ready To Assemble Steel Lockers With Recessed Handle

    Penco Invincible II, 3 Tier, Ready To Assemble Steel Lockers With Recessed Handle
    See all 70 items in product family
    Penco Invincible II™ 3-Tier Lockers Provide Customized Space For Maximum Storage Capacity.

    Invincible II™ Lockers are constructed with heavy gauge steel for long lasting durability. Doors and sides are perforated with a diamond shaped pattern, allowing maximum air circulation while maintaining security. The 12, 15, 18, 21 and 24-inch deep lockers are used for quick visual inspections. The sides, tops, bottoms and shelves of Base Units are 16 gauge steel and the backs are 18 gauge. The lockers feature Classic III stainless steel recessed handles and multi-point latching. Each Basic Unit has only one side and is not complete until bolted to another locker or Perforated Group End in the corresponding size. A Limited Warranty of 1 year is included. Styles include Triple Tier and Single to 6 tiers at 66" and 78" in height.

    Click for more
  • Penco Invincible II, 4 Tier, Ready To Assemble Steel Lockers With Recessed Handle

    Penco Invincible II, 4 Tier, Ready To Assemble Steel Lockers With Recessed Handle
    See all 50 items in product family
    Penco Invincible II™ 4-Tier Lockers Provide Customized Space For Maximum Storage Capacity.

    Invincible II™ Lockers are constructed with heavy gauge steel for long lasting durability. Doors and sides are perforated with a diamond shaped pattern, allowing maximum air circulation while maintaining security. The 12, 15, 18, 21 and 24-inch deep lockers are used for quick visual inspections. The sides, tops, bottoms and shelves of Base Units are 16 gauge steel and the backs are 18 gauge. The lockers feature Classic III stainless steel recessed handles and multi-point latching. Each Basic Unit has only one side and is not complete until bolted to another locker or Perforated Group End in the corresponding size. A Limited Warranty of 1 year is included. Styles include 4 Tier and Single to 6 tiers at 66" and 78" in height.

    Click for more
  • Penco Invincible II, 5 Tier, Ready To Assemble Steel Lockers With Recessed Handle

    Penco Invincible II, 5 Tier, Ready To Assemble Steel Lockers With Recessed Handle
    See all 95 items in product family
    Penco Invincible II™ 5-Tier Lockers Provide Customized Space For Maximum Storage Capacity.

    Invincible II™ Lockers are constructed with heavy gauge steel for long lasting durability. Doors and sides are perforated with a diamond shaped pattern, allowing maximum air circulation while maintaining security. The 12, 15, 18, 21 and 24-inch deep lockers are used for quick visual inspections. The sides, tops, bottoms and shelves of Base Units are 16 gauge steel and the backs are 18 gauge. The lockers feature Classic III stainless steel recessed handles and multi-point latching. Each Basic Unit has only one side and is not complete until bolted to another locker or Perforated Group End in the corresponding size. A Limited Warranty of 1 year is included. Styles include 5 Tier and Single to 6 tiers at 66" and 78" in height.

    Click for more
  • Penco Invincible II, 6 Tier, Ready To Assemble Steel Lockers With Recessed Handle

    Penco Invincible II, 6 Tier, Ready To Assemble Steel Lockers With Recessed Handle
    See all 50 items in product family
    Penco Invincible II™ 6-Tier Lockers Provide Customized Space For Maximum Storage Capacity.

    Invincible II™ Lockers are constructed with heavy gauge steel for long lasting durability. Doors and sides are perforated with a diamond shaped pattern, allowing maximum air circulation while maintaining security. The 12, 15, 18, 21 and 24-inch deep lockers are used for quick visual inspections. The sides, tops, bottoms and shelves of Base Units are 16 gauge steel and the backs are 18 gauge. The lockers feature Classic III stainless steel recessed handles and multi-point latching. Each Basic Unit has only one side and is not complete until bolted to another locker or Perforated Group End in the corresponding size. A Limited Warranty of 1 year is included. Styles include 6 Tier and Single to 6 tiers at 12" and 72" in height.

    Click for more
  • Penco Invincible II, 8 & 9 Tier, Ready To Assemble Steel Lockers With Recessed Handle

    Penco Invincible II, 8 & 9 Tier, Ready To Assemble Steel Lockers With Recessed Handle
    See all 60 items in product family
    Penco Invincible II™ 8 And 9-Tier Lockers Provide Customized Space For Maximum Storage Capacity.

    Invincible II™ Lockers are constructed with heavy gauge steel for long lasting durability. Doors and sides are perforated with a diamond shaped pattern, allowing maximum air circulation while maintaining security. The 12, 15, 18 and 21-inch deep lockers are used for quick visual inspections. The sides, tops, bottoms and shelves of Base Units are 16 gauge steel and the backs are 18 gauge. The lockers feature Classic III stainless steel recessed handles and multi-point latching. Each Basic Unit has only one side and is not complete until bolted to another locker or Perforated Group End in the corresponding size. A Limited Warranty of 1 year is included. Styles include 8-9 Tier, 8-Tier and 9-Tier and 8", 9" or 72" in height.

    Click for more
  • Competitor Ventilated Ready To Assemble Lockers

    Competitor Ventilated Ready To Assemble Lockers
    See all 139 items in product family
    ASI Storage Solutions® Competitor Ventilated Ready To Assemble Lockers Provide Secure Storage.

    ASI Storage Solutions® Competitor Ventilated Ready To Assemble Lockers have a 2mm powder-coated finish to prevent corrosion. 14-gauge steel perforated doors and 18-gauge steel backs provide visibility and ventilation. Features stainless steel recessed handle for safety. Rubber door silencers for quiet operation. Continuous full-length piano hinge and maintenance-free single point latch for ease of use and security. For low-cost system construction, use one-wide starter unit and add-on units to complete rows. Single tier through six tier configurations available. Legs add 6 inches to height. Available in Almond, Blue Frost, Burgundy, Gray, Mist Green and Black. Dimensions per model. One Year Limited Warranty.

    Click for more
  • Competitor Ventilated Single Tier Assembled Lockers

    Competitor Ventilated Single Tier Assembled Lockers
    See all 206 items in product family
    ASI Storage Solutions® Competitor Ventilated Single Tier Assembled Lockers Provide Secure Storage.

    ASI Storage Solutions® Competitor Ventilated Single Tier Assembled Lockers have a 2mm powder-coated finish to prevent corrosion. 14-gauge steel perforated doors and 18-gauge steel backs provide visibility and ventilation. Features stainless steel recessed handle for safety. Rubber door silencers for quiet operation. Continuous full-length piano hinge and maintenance-free single point latch for ease of use and security. Legs add 6 inches to height. Available in Almond, Blue Frost, Burgundy, Gray, Mist Green and Black. Dimensions per model. One Year Limited Warranty.

    Click for more
  • Competitor Ventilated Assembled Double Tier & Above Lockers

    Competitor Ventilated Assembled Double Tier & Above Lockers
    See all 201 items in product family
    ASI Storage Solutions® Competitor Ventilated Assembled Double Tier And Above Lockers Provide Secure Storage.

    ASI Storage Solutions® Competitor Ventilated Assembled Double Tier And Above Lockers have a 2mm powder-coated finish to prevent corrosion. 14-gauge steel perforated doors and 18-gauge steel backs provide visibility and ventilation. Features stainless steel recessed handle for safety. Rubber door silencers for quiet operation. Continuous full-length piano hinge and maintenance-free single point latch for ease of use and security. Double tier through six tier configurations available. Legs add 6 inches to height. Almond, Blue Frost, Burgundy, Gray, Mist Green and Black. Dimensions per model. One Year Limited Warranty.

    Click for more
  • All Welded Penco Angle Iron, Triple Tier, Cremone Turn Handle Lockers

    All Welded Penco Angle Iron, Triple Tier, Cremone Turn Handle Lockers
    See all 130 items in product family
    All Welded Penco Angle Iron, Triple Tier, Cremone Turn Handle Lockers Are Used For A Variety Of Locker Room Requirements.

    All Welded Penco Angle Iron, Triple Tier, Cremone Turn Handle Lockers are constructed of steel with a 1/8 inch thick angle iron exoskeleton for extra strong locker edges and framework for long lasting durability. Diamond perforated doors and sides offer high degree of air flow. Lockers built in groups with top, bottom and back panels spanning multiple lockers to reduces seams and add rigidity. Styles are1 Wide and 3 Wide. Widths are12 in., 15 in. and 18 in.. Overall heights are60 in. and 72 in..Available in a variety of depths from 12 in. to 24 in.. 1 Year Limited Warranty.

    Click for more
  • All Welded Penco Angle Iron, Double Tier, Defiant II Latch Lockers

    All Welded Penco Angle Iron, Double Tier, Defiant II Latch Lockers
    See all 110 items in product family
    All Welded Penco Angle Iron, Double Tier, Defiant II Latch Lockers Provide Added Security In Locker Room Settings.

    All Welded Penco Angle Iron, Double Tier, Defiant II Latch Lockers are constructed of steel with a 1/8 inch thick angle iron exoskeleton for extra strong locker edges and framework for long lasting durability. Single point latch provides added security. Diamond perforated doors and sides offer high degree of air flow. Lockers built in groups with top, bottom and back panels spanning multiple lockers to reduces seams and add rigidity. Styles are1 Wide and 3 Wide. Widths are12 in., 15 in. and 18 in.. Overall heights are60 in. and 72 in..Available in a variety of depths from 12 in. to 21 in.. 1 Year Limited Warranty.

    Click for more