Browse Lockers

(21,766 items)

Narrow Your Results

Availability

Country of Origin

Type

  • Less...
  • More...

Width Inches

Depth Inches

Height Inches

Color Finish

  • Less...
  • More...

Group

Assembly

Accessory Type

Brand

Our Price

Go

Recently Viewed

Categories

  • Clear View Lockers

    Clear View Lockers
    See all 64 items in product family
    Clear View Lockers Offer Maximum Visibility Of Contents For Use In School, Commercial And Factory Facilities.

    Clear View Lockers permit easy viewing of shelving and storage contents using transparent, scratch resistant polycarbonate windows. Locker frames are made of steel for long lasting durability. Single, Double and Triple Tier locker doors are equipped with stainless steel recessed handles and padlockable gravity latches. Recessed handles provide a safer, catch-free surface that discourages tampering and protects locker fronts from padlock wear. Five Tier, Six Tier, 4-Wide Wall Mount and 16 Person Lockers have a padlockable friction latch. Features available with some models include hat shelf, double prong hook, single wall hooks, and coat rod. 16 Person Storage Lockers are used for accommodating many people in a small area and include a coat rod for garment storage. Legs add 6" to overall height. Locker types are Single, Double, Triple, Five and Six Tier, 16-Person, and 4 Person Wall Unit. Available in 1, 3, and 4-Wide configuration. Color finish is Parchment Enamel. Includes 5 Year Limited Warranty.

    *Note: Number plates are included. Specify number at time of order, otherwise plates will start with #1.

    Click for more
  • Tennsco Welded C-Thru Lockers

    Tennsco Welded C-Thru Lockers
    See all 70 items in product family
    Tennsco Welded C-Thru Lockers Are Used For Schools, Industrial Employee Areas, Airports, Prisons And More.

    Welded C-Thru Lockers Tennsco C-Thru Lockers are made of heavy duty steel for long lasting durability. Plexiglass door inserts with corner to corner reinforcements provide visibility of contents. Vandal-resistant handles and positive 2-point locking system in doors provide secure storage of personal belongings. Three coat hooks per opening. Ships fully assembled only. Available styles are Tier Lockers, 4 Person Wall, 16 Person Wall, Combination, Double Tier, Single Tier and 6 Tier with legs or without legs. Door handle operation is Lock Hasp or Recessed Latch.

    Click for more
  • Salsbury See-Through Metal Lockers

    Salsbury See-Through Metal Lockers
    See all 179 items in product family
    Salsbury See-Through Metal Lockers Provide Storage Security And Visibility For Applications Including Industrial, Recreational, Retail And More.

    Salsbury see-through metal lockers are made of polycarbonate and steel for long lasting durability and dependability. Includes lift handle and recessed hasp and accommodates combination or key locks for added security and theft protection. Locker compartments feature 3 single wall hooks for added storage space. Available types include Single Tier, Double Tier, Triple Tier, Four Tier and Six Tier. Groups are 1 Wide and 3 Wide. Series include S-61000 Series, S-62000 Series, S-63000 Series, S-64000 Series and S-66000 Series. Openings range from 1 to 18. Package quantity is 1. Colors are Blue, Gray and Tan. Dimensions vary per model.

    Click for more
  • Hallowell Safety-View Plus Lockers with DigiTech Locks

    Hallowell Safety-View Plus Lockers with DigiTech Locks
    See all 16 items in product family
    Hallowell Safety-View Plus Lockers Feature DigiTech Locks For Secure Keyless Storage In Health Clubs, Warehouses, And Other Locations.

    Hallowell Safety-View Plus Lockers are constructed with polycarbonate doors for clear view of contents and durable steel frames for long lasting use. DigiTech electronic access locks can be programmed for day use mode with multiple users or permanent use mode for individual users. Locks are powered by 2 AA batteries (included) with LED low battery indicator, and can be opened when batteries are low or dead with a mechanical master key override. Aluminum number plates (#1-up) with mounting hardware included. Available styles are 4-Person Wall Unit, 16-Person, and 6-Tier Lockers. Available with 4, 6, 16, and 18 openings. Includes 2 year limited warranty. Dimensions vary per model.

    Click for more
  • Digilock Clear View Digital Lockers

    Digilock Clear View Digital Lockers
    See all 4 items in product family
    Lockup by Digilock Locker Clear Door & Keypad LCRL-1W3T-PC1S-02-31-A 3 Tier 1 Wide 12x18x82 Gray

    Digilock LockUp lockers with ultra-strong, polycarbonate doors and 16 gauge steel frame, 24 gauge steel body provide secure yet visible storage of personal belongings and products. Locker doors are securely mounted to frames with continuous hinges. Lockers include number plates (start with #1, if not specified on the PO), front and end bases and lockup Digilock locks and one Manager Flex Key. Lockup locker features intelligent, electronic locks that are simple to use and easy to manage. Lockers close and open with a 4 digit code entry on the keypad. The Manager Flex Key allows facility managers can easily program locks and gain immediate access to any locker, or power jump a lock when the batteries become too low to operate. One Manager Flex Key is included to the locker shipment.

    To ensure the Manager Flex Key is fully programmed for your LockUp locker system, the company name as well as the locker installation address must be specified on the PO, if it is different from the ship to address. To order a replacement Manager Flex Key or additional Manager Flex Key for an existing installation, Sales order number on the Flex Key or the existing installation address needs to be provided on the PO in order to match with the manufacturer’s records. Please also include the reason why an additional manager key is being requested, for example, previous key was lost, stolen, damaged, or requesting additional stock.

    Click for more