Browse Lockers

(21,187 items)
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
Group

Assembly

Accessory Type

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Salsbury Solid Oak Executive Wood Lockers

    Salsbury Solid Oak Executive Wood Lockers
    See all 54 items in product family
    Salsbury Solid Oak Executive Wood Lockers Feature The Natural Warmth And Beauty Of Oak For Functionality, Durability and High-End Appearance.

    Salsbury Solid Oak Executive Wood Lockers are solidly built from natural oak for strength and sophisticated styling. Wood lockers include raised panel doors, gold finish five pin cylinder cam lock with 2 keys, engravable gold finish name/number plate and other high-end design features perfect for golf clubs, spas, athletic centers, and executive offices. Black laminated base keeps wood storage locker up off the floor and resists damage from vacuums and sweepers. Country club lockers include a 5" deep shelf and double prong hook to store personal belongings. Solid oak lockers available as Single, Double and Triple Tier units in 1 Wide and 3 Wide configurations. Color finishes are Dark Oak, Light Oak and Medium Oak.

    Click for more
  • Salsbury Designer Wood Lockers

    Salsbury Designer Wood Lockers
    See all 216 items in product family
    Salsbury Designer Wood Lockers Provide Storage And Security For Health Clubs, Locker Rooms, Athletic Facilities And More.

    Salsbury designer wood lockers are made of industrial grade particleboard and high pressure laminate for long lasting durability and dependability. Locker doors include heavy duty concealed hinges, lift handle and recessed hasp for added unit stability and content security. Units include black laminate base for corrosion and abrasion resistance. Features 5" shelf depth and double prong ceiling hook for added storage space. Optional features include sloping hoods, additional shelving, various lock options and more. Types are Single Tier, Double Tier, Triple Tier, Four Tier, 6 Tier and Z-Style. One wide designer wood lockers are available as fully assembled units only. Three (3) wide designer wood lockers are also available as fully assembled units only and require minor assembly. Openings range from 1 to 18. Colors are Cherry, Gray and Maple and more. Dimensions vary per model.

    Click for more
  • Salsbury Extra Wide Designer Wood Lockers

    Salsbury Extra Wide Designer Wood Lockers
    See all 90 items in product family
    Salsbury Extra Wide Designer Wood Lockers Provide Storage And Security For Health Clubs, Locker Rooms, Athletic Facilities And More.

    Salsbury extra wide designer wood lockers are made of particleboard and laminate for long lasting durability and dependability. Locker doors include heavy duty concealed hinges, lift handle and recessed hasp for added unit stability and content security. Includes black laminate base for corrosion and abrasion resistance. Features 5" shelf depth and double prong ceiling hook for added storage space. Units are 25% wider than standard designer lockers. Optional features include sloping hoods, additional shelving, various lock options and more. Types are Single Tier, Double Tier, Triple Tier, Four Tier and Z-Style. Groups are 1 Wide and 3 Wide. Openings range from 1 to 12. Colors are Cherry, Gray and Maple. Dimensions vary per model.

    Click for more
  • Salsbury See-Through Designer Wood Lockers

    Salsbury See-Through Designer Wood Lockers
    See all 90 items in product family
    Salsbury See-Through Designer Wood Lockers Provide Storage Security And Visibility For Applications Including Industrial, Retail, Recreational And More.

    Salsbury see-through designer wood lockers are made of particleboard and laminate for long lasting durability and dependability. Locker doors include see through door panels, lift handle and recessed hasp for user visibility and content security. Units include black laminate base for corrosion and abrasion resistance. Features 5" shelf depth and double prong ceiling hook for added storage space. Optional features include sloping hoods, additional shelving, various lock options and more. Types are Single Tier, Double Tier, Triple Tier, Four Tier and 6 Tier. Groups are 1 Wide and 3 Wide. Available series include S-31000 Series Designer Wood Lockers, S-32000 Series Designer Wood Lockers, S-33000 Series Designer Wood Lockers, S-34000 Series Designer Wood Lockers and S-36000 Series Designer Wood Lockers. Openings range from 1 to 18. Colors are Cherry, Gray and Maple. Dimensions vary per model.

    Click for more
  • Hallowell® All Wood Club Lockers

    Hallowell® All Wood Club Lockers
    See all 12 items in product family
    Hallowell® All Wood Lockers Add Functionality And Beauty To Any Project's Design.

    Wood lockers are made using 3/4" thick red oak plywood framing with furniture-grade red oak doors. Interior and doors feature a 3 coat catalyzed clear lacquer finish. Doors include furniture style hinges and cylinder locks for strength and security. Number plates are included; please specify numbers at time of order, otherwise starts with #1. Single & Double Tier Lockers feature one coat rod and two single prong hooks. Hat shelf is included in Single Tier Lockers only. Triple Tier Lockers include a double prong ceiling hook. Ships fully assembled. Assembled lockers are not returnable. Optional Crown Molding & Finished Panels are factory installed and must be purchased in same order as unit; call for more information. 1 Year Limited Warranty.

    Click for more
  • Hallowell® Wood & Metal Hybrid Lockers

    Hallowell® Wood & Metal Hybrid Lockers
    See all 20 items in product family
    Hallowell® Wood & Metal Hybrid Lockers Combine The Strength Of Metal With The Attractive Allure Of Wood.

    Hybrid storage lockers are made to last using a one-piece 24 gauge welded steel body with 16 gauge steel channel reinforcements and a corrosion resistant finish. Furniture-grade red oak doors have a 3 coat lacquer finish. Doors include full length piano hinges and cylinder locks for strength and security. Includes 6"H legs. Black metal finish with red oak doors. Number plates are included; please specify numbers at time of order, otherwise starts with #1. Single & Double Tier Lockers feature a coat rod and two single prong hooks. Hat shelf is included in Single Tier Lockers only. Triple Tier Lockers include a double prong ceiling hook. Assembled lockers are not returnable. 1 Year Limited Warranty.

    Click for more
  • Ironwood Compartment Storage Wood Lockers

    Ironwood Compartment Storage Wood Lockers
    See all 32 items in product family
    Ironwood Compartment Storage Wood Lockers Are Used For Storing Personal Belongings, Athletic Equipment, Musical Instruments And More.

    Ironwood Compartment Storage Wood Lockers are made of wood for long lasting durability. Grill doors provide security for contents while providing visuals and ventilation. Doors have individual lock hasps for added security. Locks sold separately. Ships fully assembled. Measures 27-12"W x 30" or 40"D x 85-1/2"H. Available with 1, 2 or 3 door openings with door types Open, Grill Door or Laminate.

    Click for more
  • Ironwood Four Tier Compartment Wood Lockers

    Ironwood Four Tier Compartment Wood Lockers
    See all 18 items in product family
    Ironwood Four Tier Compartment Wood Lockers Are Used For Storing Athletic Equipment, Personal Belongings, Musical Instruments And More.

    Ironwood Wood Lockers are made of solid wood with natural wood finish for long lasting durability. rill doors provide security for contents while providing visuals and ventilation. Doors have individual lock hasps for added security. Locks sold separately. Ships fully assembled. Measures 27-1/2"W x 30" or 40"D x 85-1/2"H. Openings are6 upper, 1 lower or 9 upper, 1 lower with door types Open, Black Grill Door, Grey Grill Door or Laminate.

    Click for more
  • Ironwood Five Tier Compartment Wood Lockers

    Ironwood Five Tier Compartment Wood Lockers
    See all 33 items in product family
    Ironwood Five Tier Compartment Wood Lockers Are Used For Storing Musical Instruments, Personal Belongings, Athletic Equipment And More.

    Ironwood 15 Compartment Storage Lockers are made of solid wood with natural wood finish for long lasting durability. 5-tier design provides 15 compartments. Grill doors provide security for contents while providing visuals and ventilation. Doors have individual lock hasps for added security. Locks sold separately. Ships fully assembled. Measures 14-3/8"W x 20", 30" or 40"D x 85-1/2"H. Available with 5, 10 or 15 door openings with door types Open, Black Grill Door, Grey Grill Door or Laminate.

    Click for more