Browse Mailboxes

(4,186 items)

Narrow Your Results

Product Group

Certified/Approved

Width Inches

Depth Inches

Height Inches

Access Type

Type

Accessory Type

Brand

Our Price

Go

Recently Viewed

Categories

  • Salsbury Pedestal Mounted Cluster Mail Box Units

    Salsbury Pedestal Mounted Cluster Mail Box Units
    See all 55 items in product family
    Pedestal Mounted Cluster Mail Box Units Are Used For Commercial And Residential Developments, Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies And More.

    Pedestal Mounted Cluster Mail Box Units are solidly manufactured of heavy duty aluminum with stainless steel hardware for long lasting durability and dependability. Accessed from the front through two easy opening master door panels, including one compartment labeled Outgoing Mail which includes weather protection flap and 11-3/4 in. W x 3/4 in. H mail slot and a second fully integrated Parcel Locker with factory installed master commercial locks. Doors include heavy duty 5 pin cylinder cam lock with a dust/rain shield and 3 keys. Private Access or USPS Access type units include ingoing mail access door for factory or USPS installed master commercial lock. Regency Decorative Package includes decorative die-cast aluminum top, pedestal and pedestal cover. Wide selection of 8, 12, 13 and 16 mailbox and 1 or 2 parcel opening and 1 collection units are available in various dimensional sizes and Black, Bronze, Gray, Green, Sandstone or White color powder coat finishes.

    Click for more
  • Vital™ Pedestal Mounted Outdoor Cluster Mail Box Units

    Vital™ Pedestal Mounted Outdoor Cluster Mail Box Units
    See all 29 items in product family
    Vital™ Pedestal Mounted Outdoor Cluster Mail Box Units Provide Centralized Mail Delivery Applications.

    Vital™ Pedestal Mounted Outdoor Cluster Mail Box Units are made of a heavy guage, corrosion resistant aluminum welded construction for long lasting durability. Official Licensed Product of US Postal Service and theft, vandal and impact resistant. Free standing unit. Large mail compartments accept most sizes of mail pieces without damage. Parcel compartments accommodate packages for convenient resident retrieval. Weather resistant. Decorative CBU accessories install with ease and add contemporary look to cluster boxes. Pedestal included. Minor assembly required. Available in a variety of types and sizes. Color finishes are Black Powder Coat, Dark Bronze Powder Coat, Forest Green Powder Coat, Postal Grey Powder Coat, Sandstone Powder Coat and White Powder Coat. Number of mailbox compartments are 4, 8, 12, 13 and 16. Number of parcel compartments are 1, 2 and 3. 5 Year Warranty.

    Click for more
  • Qualarc Decorative Stucco Cluster Box Unit (CBU) Mailbox Center (CBU not included)

    Qualarc Decorative Stucco Cluster Box Unit (CBU) Mailbox Center (CBU not included)
    See all 16 items in product family
    Qualarc Decorative Stucco Cluster Box Units Are Used For Use With Standard USPS Mail Units.

    Qualarc Decorative Stucco Cluster Box Units are made for long lasting durability and dependability. Attractive, prefabricated columns come ready-to-install over standard USPS approved CBU mailbox and pedestal. Easy-to-handle styrofoam core with Unpainted, Burnt Tuscan, Sandstone or Gray exterior-grade stucco surface. Safer than traditional cinder block or steel stud columns. Foam core is designed to crumple and absorb impact energy during a collision. Double stucco coat also available. Finish is typically used if not applying a final stucco coat. Second layer of cement is thicker and stronger than the standard single coat and is better suited for high-traffic locations where there are greater chance of surface impacts. Short Pedestal or Tall Pedestal types are available with or without top-mounted Solar Lamp. Measure 42 in. W x 30 in. D x 70 in. H.

    Click for more