Browse Medical Cabinets & Utensils

(1,497 items)
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
  • Lab and Medical Isolation And Dispenser Stations

    Lab and Medical Isolation And Dispenser Stations
    See all 50 items in product family
    Lab And Medical Isolation And Dispenser Stations Offer Space Saving Storage For Hospital And Operating Room Attire And Personal Protective Equipment.

    Lab and Medical Isolation And Dispenser Stations are constructed of steel, acrylic, aluminum, metal or PVC for long lasting durability. Isolation Storage Stations are door or wall mounted units that save floor space and allow storage of personal protective equipment in areas with space limitations. 3, 4, 5 or 7 compartment stations hold medical gowns, masks, face shields and gloves. Lab Entry Changing Stations are wall mountable, multi-compartment storage for safety items, disposable clothing and other supplies needed for laboratory work. Apparel Dispensers have hinged lids for top loading and bottom dispensing. Wall-mount Lab Boxes are used in multiple settings for drop offs, sorting or storing supplies. Other available dispenser stations for hair nets, infection prevention, shoe covers and more. Dimensions vary per model.

    Click for more
  • TrippNT™ Apparel Dispensers

    TrippNT™ Apparel Dispensers
    See all 18 items in product family
    TrippNT™ Apparel Dispensers Provide Convenient Access To Hygienic Materials For Operating Rooms, Labs, Foodservice And Other Sanitary Environments.

    TrippNT™ Apparel Dispensers are made from clear acrylic or PVC for long lasting durability. Protective clothing dispensers include a hole cutout for quick access to booties, beard covers, hairnets and other materials. make it easy for employees or customers to find and retrieve . Hinged lid lifts up for easy refilling. Sanitary coverage apparel dispensers mount on wall with keyholes for convenient storage. Available labeled dispensers are Arm Covers, Beard Covers, Booties, Bouffant Caps, Ear Plugs, Finger Cots, Hairnets and Shoe Covers. Available in Small and Medium Size. Dimensions vary per model.

    Click for more
  • TrippNT™ See Thru Compartment Dispensing Bins

    TrippNT™ See Thru Compartment Dispensing Bins
    See all 25 items in product family
    TrippNT™ See Thru Compartment Dispensing Bins Are Used For Keeping Supplies Handy And Secure On The Bench Or Countertop.

    TrippNT™ See Thru Compartment Dispensing Bins are made from chemically resistant PVC and clear acrylic for long lasting durability, safety and dependability. Healthcare stations include removable top for easy filling. Dispensing bins have hinged clear acrylic door to protect and dispense supplies. Medical applications include pipette tips, swabs, vials, tubes, and other small consumables. Available styles are Dispensing Bins, Bin Sorters or Drawer Organizers with 1 to 13 compartments.

    Click for more
  • Plano Molding Medical Trauma Box

    Plano Molding Medical Trauma Box
    See all 1 items in product family
    Plano Extra Large 3-Tray Medical Box 747004, 20-13/16"W x 11-1/2"D x 12-3/4"H

    The 747 Extra Large Front Access 3 Tray Medical Box has been used for over 30 years by emergency and medical professionals worldwide. Manufactured from ABS plastics, this storage box features three fold out trays, a large bulk storage area, a brass bail latch and a swivel handle.

    Click for more
  • TrippNT™ Compartment Bins Stations And Workstations

    TrippNT™ Compartment Bins Stations And Workstations
    See all 45 items in product family
    TrippNT™ Compartment Bins Stations And Workstations Sort, Store and Protect A Variety Of Small Supplies Or Tools In Laboratory And Medical Work Areas.

    TrippNT™ Compartment Bins Stations And Workstations are made from durable PVC, high density polyethylene and acrylic for long lasting dependability. Healthcare workstations have smooth sidewalls and compartments for easy cleaning. Medical cabinets are available in bench top, wall mount, open or closed shelf styles to meet specific storage or sorting needs. Various configurations include 1 to 3 shelves and 3 to 21 compartments designed to hold and keep different sized supplies or tools within reach.

    Click for more
  • TrippNT™ Lab Shelf Stations

    TrippNT™ Lab Shelf Stations
    See all 17 items in product family
    TrippNT™ Lab Storage Shelves Are Used To Organize Chemicals, Sutures, Consumables And More In Hospitals, Urgent Care Centers, Doctors' Offices And Other Healthcare Facilities.

    TrippNT™ Lab Storage Shelves are made of white, PVC plastic that is chemical resistant, durable and easy to clean and sanitize. Medical storage shelves are open bench top or wall mount units for easy supply stocking and retrieval. Available in 1, 2, 3, 4 or 6 shelf units of various 5 to 70 lb. load capacities, configurations and dimensional sizes.

    Click for more
  • TrippNT™ Step & Rotating Shelf Stations

    TrippNT™ Step & Rotating Shelf Stations
    See all 11 items in product family
    TrippNT™ Step And Rotating Shelf Stations Are Low Profile For Easy Access To Medical Supplies On Benchtops And Small Work Areas.

    TrippNT™ Step And Rotating Shelf Stationsare made of durable, washable, chemically resistant PVC for long lasting use. Step Shelves provide additional storage over gas valves, wiring, bottles and other bench top protrusions. Step over shelves include a cut out back to allow cords to fit through and 1 inch safety lip to keep items secure. Rotating Shelves are a multi-compartment lab supply holders that turn 360 degrees for easy reach in deep cabinets, corners, drawers or refrigerators. Dimensions vary per model.

    Click for more
  • TrippNT™ Safety Shelf Stations

    TrippNT™ Safety Shelf Stations
    See all 117 items in product family
    TrippNT™ Safety Shelf Stations Store And Protect Medical Supplies On Benchtops To Reduce Clutter And Create Extra Work Space.

    TrippNT™ Safety Shelf Stations are made of durable PVC and acrylic for long lasting use. Features safety lip to secure items on shelving. Angled shelves provide more flexible storage. Straight shelves feature higher storage capacity. Stations with acrylic doors provide dust protection for contents. Available types are Double and Triple Safety Shelf. Shelves are Angled or Straight. Color finishes are White, White/Blue, White/Clear, White/Green, White/Orange, White/Red, and White/Smoke. Includes Lifetime Limited Warranty. Dimensions vary per model.

    Click for more
  • TrippNT™ Lockable Roll Top Shelves

    TrippNT™ Lockable Roll Top Shelves
    See all 2 items in product family
    TrippNT™ Lockable Roll Top Shelves Protect And Secure Expensive Chemicals, Lab Supplies And Tools From Damage Or Theft.

    TrippNT™ Lockable Roll Top Shelves are durably constructed of chemical-resistant polyethylene to withstand harsh environments. Roll top door stays out of the way when open for unobstructed access to chemicals and supplies. Medical supply cabinet includes 3 fixed storage shelves with raised lip to contain leaks or spills and keep stored items in place. Roll top shelving has built-in cam lock with 2 keys to meet security requirements for storing reagents or tools. Dimensions vary per model.

    Click for more
  • TrippNT™ Safety Glasses Holders

    TrippNT™ Safety Glasses Holders
    See all 4 items in product family
    TrippNT™ Cubby Safety Glasses Holders Are Used For At-Hand Storage Of Glasses Or Other Small Supplies.

    TrippNT™ Cubby Safety Glasses Holders are made of durable PVC material for long lasting dependability. Install instantly with included tape. Used for holding Safety Glasses along with other small supplies or samples, such as NMR tubes. Available in 1, 2, 3 or 4 compartment holders measuring 4-3/4 inches high by 3-1/4 and 3-3/4 inches deep by 4-3/4, 8, 11 and 14 inches in width.

    Click for more
  • Door & Wall Mountable Film and File Boxes

    Door & Wall Mountable Film and File Boxes
    See all 6 items in product family
    Door & Wall Mountable Steel Film Boxes Can Be Easily Mounted To Any Wall or Door

    Door & Wall Mountable Steel Film Boxes are made of acrylic or 18 and 20 gauge steel to provide long lasting durability. All film boxes have (2) 1/4" mounting holes. The Acrylic wall pocket can be mounted on walls, doors, beds, carts or file cabinets. Mounting hardware included. Available color finishes are Gray, Blue, Beige, Stainless Steel and Clear/Smoked. Dimensions and openings vary per model.

    The Steel film boxes come in either Painted of Stainless finished. All film boxes have (2) 1/4" mounting holes.

    The Acrylic wall pocket can be mount on walls, doors, beds, carts or file cabinets. Mounting hardware included.

    Click for more
  • TrippNT™ Lab Hooks

    TrippNT™ Lab Hooks
    See all 10 items in product family
    TrippNT™ Lab Hooks Are Used For Holding Coats, Tubing Or Other Laboratory Supplies.

    TrippNT™Lab Hooks are made from rust-proof, ABS plastic for long lasting durability and dependability. Install quickly and easily with choice of Double-Faced Tape or Magnet backing options. Each hook configuration is 6-1/2 inches tall by 2-1/4 inches deep with an upper and lower rounded, flat hook at each position. Available in 1, 2, 3, 4 or 5 hook units with 5, 10, 15, 20 and 25 lb. weight capacities respectively and in 3-5/8 to 19-1/2 inch widths.

    Click for more
  • TrippNT™ Portable Desiccators

    TrippNT™ Portable Desiccators
    See all 4 items in product family
    TrippNT™ Portable Desiccators Are Used To Store, Carry And Keep Dry Samples Safe Before They Are Used In Chemical Reactions.

    TrippNT™ Portable Desiccators are made of durable, see-through acrylic for clear identification of contents. Portable Personal Desiccator includes a removable perforated tray for optimum air circulation and airtight seal to eliminating outgassing. Rotating Pipettor Holder offers vertical sanitary storage of up to 6 pipettes. Rotating head gives quick access to medical tools. Dimensions vary by style.

    Click for more
  • Refrigerator Medical Lock Box

    Refrigerator Medical Lock Box
    See all 2 items in product family
    Refrigerator Medical Lock Box Is Used To Store Insulin Or Other Refrigerated Medicines.

    Refrigerator Medical Lock Boxes are made of acrylic to provide long lasting durability. Boxes are pre-drilled for mounting to underside of wire, glass shelves or cabinets (hardware included). Boxes are acrylic for easy identification of medicines. Boxes are keyed differently but can be keyed alike upon request. Available styles are Refrigerator Medical Lock Box and Refrigerator Lock Box. Dimensions vary.

    Click for more
  • FTR Enterprises Acrylic Dispensing Bins

    FTR Enterprises Acrylic Dispensing Bins
    See all 3 items in product family
    FTR Enterprises Acrylic Dispensing Bins Are Used For Office Areas, Health Care Facilities Retail Spaces And More.

    FTR Enterprises Acrylic Dispensing Bins are made with anti-skid rubber feet to provide stability, and clear arylic construction for long lasting durability. Hopper door has magnet to keep it open during work hours. Hinged top door provides easy refilling. Wall mounted. Available in Small, Medium and Large bins. Hardware iincluded. Dimensions vary per model.

    Click for more
  • TrippNT™ GC Column & Storage

    TrippNT™ GC Column & Storage
    See all 3 items in product family
    TrippNT™ GC Column And Storage Cabinets Protect, Organize And Store Delicate Glass And Capillary GC Columns. TrippNT™ GC Column And Storage Cabinets are made of durable PVC material for long lasting dependability. Medical cabinets include smooth shelves for easy in/out of fragile glass and capillary GC (Gas Chromatography) columns. Built-in tool holder bin and small parts storage area with protective see-through lid holds other GC and medical supplies for quick access. Storage cabinets accommodate up to 5 or 10 normal GC columns. Dimensions vary by style.

    Click for more
  • TrippNT™ HPLC Storage

    TrippNT™ HPLC Storage
    See all 5 items in product family
    TrippNT™ HPLC Storage Units Offer Safe, Space Saving Storage For HPLC Columns And Supplies.

    TrippNT™ HPLC (High Pressure Liquid Chromatography) Storage is made from durable polyethylene, PVC or acrylic for durable protection and dependability. Wall mount or bench top health care cabinets hold 5 to 105 HPLC columns to prevent loss or damage. Some medical storage units include space for additional chromatography supplies, wipers, lab books, and frequently used tools. Available styles are HPLC Organizer, HPLC Storage Cabinet or HPLC Drawer Cabinet. Dimensions vary by style.

    Click for more
  • TrippNT™ Pipette Storage Boxes

    TrippNT™ Pipette Storage Boxes
    See all 13 items in product family
    TrippNT™ Pipette Storage Boxes Reduce Clutter On Benches Or In Drawers To Improve Lab Efficiency.

    TrippNT™ Pipette Storage Boxes are made of durable PVC or acrylic material for long lasting safety and dependability. Medical boxes are available in a variety of styles for proper storage of pipettes to produce accurate lab testing results. Styles include 1 to 5 compartments, adjustable or fixed dividers and with or without lids to accommodate pipettes or pipettes and tips for quick access.

    Click for more
  • Medicine Cabinets Lock Box

    Medicine Cabinets Lock Box
    See all 1 items in product family
    Ketcham Medicine Lock Box LB-3, 13"W x 3-1/2”D x 5"H, White

    Lockable storage box for use alone or inserted in a medicine cabinet. Ideal for use in assisted living facilities, nursing homes, hospitals, or to secure medicine in any application. Rust resistant white bake enamel finish. Door mounted on a full length piano hinge. Stainless steel Cam and lock assembly. Can be keyed alike or different. 13"W x 3-1/2"D x 5"H overall. 1-year limited warranty.

    Click for more