Browse Medical Cabinets & Utensils

(1,106 items)

Narrow Your Results

Availability

Country of Origin

Width Inches

Depth Inches

Height Inches

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Medicine Cabinets

    Medicine Cabinets
    See all 3 items in product family
    Medicine Cabinets Provide a Convenient Storage Area For First Aid Supplies, Prescription Drugs and Other Pharmaceutical Supplies.

    Constructed of cold rolled steel for enhanced durability. This cabinet features a special pull-out shelf for a convenient work area. 3 fixed interior shelves are welded into place. Cabinet is lockable using cylinder lock and 2 keys. Solid Metal Door and Plexiglass models are available. Cabinet measures 18"w x 8"D x 27"H. Durable white powder coat finish.

    Click for more
  • Medical Security Cabinets

    Medical Security Cabinets
    See all 7 items in product family
    Medical Security Cabinets Provide Safe And Secure Storage Of Drugs And Medical Supplies In Doctor's Offices, Hospitals, Clinics, Schools And Rehab Centers.

    Welded, heavy gauge steel cabinet has a sand-colored chip and scratch-resistant finish. For exceptional security, this double-lock cabinet requires two keys to open. Two keys come standard with each of the two locks. Full length piano hinged door for strength. Can be mounted to walls, carts, or doors with the pre-drilled holes. Available in 2 sizes.

    Click for more
  • Lakeside® Narcotic Cabinets

    Lakeside® Narcotic Cabinets
    See all 5 items in product family
    Lakeside® Narcotic Cabinets Are Used For Safe Storage Of Medications And Other Valuables.

    Cabinets are made with a steel exterior for reliable security and strength. High-security cam locks provide protection from tampering. Full-length piano hinges keep doors tightly aligned for added security. Single Door/Single Lock Cabinets include one fixed shelf and two adjustable shelves. Single Door/Double Lock Cabinets feature one-position key release to safeguard against release in open position. Double Door/Double Lock Cabinets provide double door security and two-key, two-person safety system to protect contents. Available with one or two adjustable shelves.

    Click for more
  • Pass Through Specimen Cabinets

    Pass Through Specimen Cabinets
    See all 8 items in product family
    Specimen Cabinet Provides A Convenient Passage From Patient Area Into Laboratory.

    Made of 22 gauge type 304 stainless steel Exposed surfaces have a #4 satin finish. Doors are attached with a full length 3/16" dia. stainless steel piano hinge and close using a spring tensioned interlocking mechanism that prevents both doors from simultaneous opening. Cabinet has a self-closing door that prevents both doors from being opened at the same time. Includes a removable stainless steel tray. Mounts in wall thickness of 1-3⁄4" to 5-1⁄2". Fixed trim is 1"W formed from one-piece for strength. Each door includes an international decal for identifying usage.

    Click for more
  • Omnimed® Stainless Steel Ambi-Top Narcotics Cabinets

    Omnimed® Stainless Steel Ambi-Top Narcotics Cabinets
    See all 14 items in product family
    Omnimed® Stainless Steel Ambi-Top Narcotics Cabinets Are Used For Locked Storage Of Pharmaceuticals and Medical Supplies.

    Omnimed® Stainless Steel Ambi-Top Narcotics Cabinets are made of stainless steel for long lasting durability. Omnimed's Ambi-Top design allows for left or right hinge door mounting. Meets all Schedule 2 Drug Storage Requirements and comes with 3 keys per lock. Lock types are Double Wafer Lock, Electronic Lock With Audit Capacities, Outer Door: Combination Lock; Inner Door: Flat Key and Outer Door: Triple Bolt Wafer Lock; Inner Door: Flat Key. Door types are Single Door and Double Door. Number of adjustable shelves are 2 and 4. Sizes vary per type. 10 year warranty on cabinet and 1 year warranty on locks/keys.

    Click for more
  • Lakeside® Medical Storage Cabinets

    Lakeside® Medical Storage Cabinets
    See all 1 items in product family
    Lakeside® Medical Storage Cabinets Provide Secure Storage Of Medications, Supplies, And More.

    Cabinets are built from steel to ensure lasting durability. Key lock ensures that contents are secure. Solid Door Cabinets feature a spring clip door latch and wall mount for convenient access. Features one fixed shelf and two adjustable shelves.

    Click for more
  • Omnimed® Stainless Twin Double Door Narcotic Cabinets

    Omnimed® Stainless Twin Double Door Narcotic Cabinets
    See all 3 items in product family
    Omnimed® Stainless Twin Double Door Narcotic Cabinets Provide Locked Storage For Pharmaceuticals And Are Approved For Refrigerated Applications.

    Omnimed® Stainless Twin Double Door Narcotic Cabinets are made of stainless steel for long lasting durability. Combines two standard cabinet units side by side with single cap and fascia plate. Locks keyed separately with 3 keys per lock. Meets all Schedule Drug Storage Requirements. Door type is Double Door. Number of adjustable shelves are 4 and 8. Sizes are 22" W x 4" D x 15" H, 22" W x 8" D x 15" H and 32" W x 8" D x 24" H. 10 year warranty on cabinet and 1 year warranty on locks/keys.

    Click for more
  • Omnimed® Stainless Corner Narcotic Cabinet

    Omnimed® Stainless Corner Narcotic Cabinet
    See all 1 items in product family
    Design to use room space efficiently and still offer ample storage capacity with four adjustable aluminum shelves and a large cabinet interior. Narcotic cabinet is constructed of heavy duty steel and meets schedule 2 drug storage requirements. The ambi top of the cabinet lifts so that the unit can be flipped to accommodate left or right door access. Double wafer locks with heavy gauge locking cams keep contents secure. Three keys are included for each of the locks.

    Click for more
  • Spill Control Respirator Cabinet

    Spill Control Respirator Cabinet
    See all 4 items in product family
    Spill Control Respirator Cabinet Features Full Length Plexiglass Window for Easy Content Inventory.

    This cabinet is made using prime cold rolled steel. Cabinet door is welded and riveted in place using a piano hinge and rust resistant hinge pin. Spring loaded catches keep door closed and allow easy emergency access. Keyhole slots in back allow wall mounting. Includes 2 fully adjustable shelves. Durable white powder finish. Cabinet measures 13 ¾”W x 12 ¾”D x 30”H.
    Click for more
  • Harloff Narcotics and Medicine Cabinets

    Harloff Narcotics and Medicine Cabinets
    See all 16 items in product family
    Harloff Narcotics Boxes and Cabinets Secure Valuable And Hazardous Items For Hospitals, Schools, Municipal Buildings And More.

    Narcotics Boxes and Cabinets are made of full length stainless steel pinned door hinges to prevent pin removal for long lasting dependability and safe storage. Durable hard-baked powder coat finish adds strength. Predrilled holes in back provided for mounting on a wall, cabinet or other solid surface. Includes high security pick-resistant tubular lock with unique lock sequences so all cabinets are keyed differently providing additional security. Four keys per lock included. Narcotics cabinet delivered ready to use (door handle and shelf must be installed). Harloff offers a wide variety of Narcotics Cabinet sizes with Single and Double Doors. Locking options include pick-resistant tubular locks, electronic push-button combination locks, and BEST® locks. 12-year warranty against manufacturer defect. Wall mounting hardware included.
    Click for more
  • STEELMASTER® Multipurpose Box

    STEELMASTER® Multipurpose Box
    See all 1 items in product family
    STEELMASTER® Multipurpose Box - First Aid Spill Kit, White

    A handy first-aid or spill kit. Mount where you need it most, the STEELMASTER Multi-Purpose Box is ideal for storing important first aid or spill kit supplies. The perfect emergency cabinet for warehouses, sports complexes, fitness centers, schools, or homes. Constructed of heavy gauge steel and coated with a chip and scratch-resistant finish, the Multi-Purpose Box can be mounted to walls, carts, or doors with the pre-drilled holes. The inside of the cabinet is one large compartment that allows for easy viewing and stacking of supplies. The door features a full piano-length hinge and secure side latch. Security Box with the quality STEELMASTER name.

    • Constructed of heavy gauge steel and coated with a chip and scratch-resistant finish and full piano-length hinge with side latch
    • Inside of the cabinet is one large compartment
    • Equipped with pre-drilled holes
    • Dimensions: 7-3/8"W x 8-3/8"H x 4-1/4"D
    • Color(s): White
    • 50%+ Recycled Content
    • Made in the USA
    Click for more
  • Bathroom Medicine Cabinets

    Bathroom Medicine Cabinets
    See all 30 items in product family
    Bathroom Medicine Cabinets Are Used For Residential, Commercial, Institutional Or Industrial Applications.

    Bathroom Medicine Cabinets are solidly made for long lasting durability and dependability. Cabinet body is fabricated of 22 gauge stainless steel formed for rigidity. Embossed louvers in body allow shelving to be adjustable. Flange surrounds cabinet body that has 1/4 inch returns to wall. Cabinet back is stainless steel secured to body with multiple welds. Full length, stainless steel piano type hinges. Mirror Door is 1/4 inch thick float plate glass, silver coated and sealed with a uniform coating of electrolytic copper plating. Mirror is guaranteed against silver spoilage for a period of 15 years. Non-absorbent filler behind mirror acts as a shock absorber. 2 adjustable shelves. Unidoor™ Medicine Cabinet models have 18 gauge steel door with satin finish and 3 adjustable shelves. Surface Mounted, Recessed and Semi-Recessed with 2 inch Skirt type cabinets are available in 16 and 18 inch widths, 22, 24, 26 and 30 inch heights and 4-7/8 inch depths. White Enamel Medicine Cabinets that are fabricated of one piece deep drawn steel construction with oven baked enamel finish are also available in Recessed or Surface Mounted types with 22-1/2 or 26-1/8 inch heights.

    Click for more
  • Omnimed® Segmented Narcotic Cabinets

    Omnimed® Segmented Narcotic Cabinets
    See all 4 items in product family
    Omnimed® Segmented Narcotic Cabinets Provide Medication Security For Applications Including Medical, Healthcare, Pharmaceutical And More.

    Omnimed® segmented narcotic cabinets are made of steel for long lasting durability and dependability. Narcotic cabinets provide healthcare facility security, patient safety and cost control. Cabinets include inner and outer door locks allowing individual compartment access for added stability. Compartments can be assigned based on clinician, patient or narcotic type. Segmented narcotic cabinet labels include I-IV, V-VIII, IX-XII and XIII-XVI. Lock type is Outer Door and Inner Door: Flat Key Lock. Package quantity is 1. Color finish is Light Gray. Dimensions vary per model.

    Click for more
  • Omnimed® Economy Steel Ambi-Top Narcotics Cabinets

    Omnimed® Economy Steel Ambi-Top Narcotics Cabinets
    See all 4 items in product family
    Omnimed® Economy Steel Narcotics Cabinets Are Used For Wall Mount Point-Of-Care Convenience.

    Omnimed® Economy Steel Narcotics Cabinets are constructed of heavy gauge steel for long lasting durability. Door features individual lock security. Omnimed Ambi-Top design for left or right hinge door mounting. Meets all Schedule Drug Storage Requirements. Door type is Single Door. Color is Beige. Number of adjustable shelves is 2. Sizes are 8" W x 5-5/8" D x 9" H, 11" W x 4" D x 15" H, 11" W x 8" D x 15" H and 16" W x 8" D x 24" H. 3 year warranty on cabinet and 1 year warranty on locks/keys.

    Click for more
  • A&J Washroom Bed Pan Cabinets

    A&J Washroom Bed Pan Cabinets
    See all 8 items in product family
    A&J Washroom Bed Pan Cabinets Are Used For Use In Hospitals, Special Care Facilities And More.

    A&J Washroom Bed Pan Cabinets are solidly made for long lasting durability and dependability. Cabinet body is fabricated of 22 gauge stainless steel formed for rigidity. Cabinet back is stainless steel secured to body with multiple welds. Flange surrounding cabinet has #4 satin finish and 1/4 inch returns to wall. Cabinet doors are secured by means of magnetic catches with door knob or easy opening. Lower shelf is finished to match body with front edge rolled to prevent injury. Upper Shelf is stainless steel welded in place for storage. Stainless steel rod across the width of the cabinet prevents bed pan from falling out when doors are opened. Heavy duty, full length, stainless steel piano type hinges. Single Bed Pan and Dual Bed Pan cabinets with 1 or 2 doors respectively are available in Surface Mounted, Recessed and Semi-Recessed with 2 or 4 inch Skirt types measuring 17-1/4 or 27-1/4 inches in width, 27-1/4 inches in height and 6-1/4 inches deep.

    Click for more
  • Steel X-Ray Storage Cabinets

    Steel X-Ray Storage Cabinets
    See all 24 items in product family
    Stackbin X-Ray Storage Cabinets Are Built To Securely Hold X-Rays And Other Medical Files

    Stackbin Steel X-Ray Storage Cabinets are made using durable steel and come in a 2, 3 or 4 Shelf units. They feature a drop down door that will close off the front of the unit and lock when closed. The door flips up and slides into the shelf above the files inside. Two dividers come with each storage shelf and can be stacked on top of each other without any hardware or tools necessary.

    Click for more
  • Steel Medical Record Storage Cabinets

    Steel Medical Record Storage Cabinets
    See all 9 items in product family
    Stackbin Steel Medical Record Storage Cabinets Are Used For Hospitals, Clinics, Physicians' Offices Or Even General Office Use.

    All medical record file shelves simply stack on top of one another up to five shelves high without the need for tools or hardware. Units are completely modular and can be reconfigured at any time and shelves will interstack on top of our X-Ray Stackfile Shelves if necessary.

    Click for more
  • Quincy Lab Microsope Slide Cabinets

    Quincy Lab Microsope Slide Cabinets
    See all 2 items in product family
    Quincy Lab Microsope Slide Cabinets Protect, Store And Organize Micro-slides.

    Quincy Lab Microsope Slide Cabinets are made of heavy-gauge steel with baked-on, rust-resistant, enamel finish for long lasting durability. "Non-textured" surface provides easy cleaning. Cabinet drawers have black phenolic pull kobs for convenience and safety stop to eliminate falling out when extended.Drawers are easily removed for mobility to work stations. Foam rubber dividers keep slides upright. ID tabs included. Cabinets are stackable; 6 drawers each to hold 5000 standard slides. Cabinets measure 18-3/4"W x 4-7/8"D x 15-3/4"H. Available styles are Quincy Lab Microscope Slide Cabinet. Available bases are Quincy Lab Microscope Slide Cabinet Base. Color finishes are Beige or Ivory. Base unit sold separately.
    Click for more