Browse Medical Cabinets & Utensils

(1,666 items)

Narrow Your Results

Availability

Width Inches

Depth Inches

Height Inches

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Pass Through Specimen Cabinet

    Pass Through Specimen Cabinet
    See all 2 items in product family
    Specimen Cabinet Provides A Convenient Passage From Patient Area Into Laboratory.

    Made of 22 gauge type 304 stainless steel Exposed surfaces have a #4 satin finish. Doors are attached with a full length 3/16" dia. stainless steel piano hinge and close using a spring tensioned interlocking mechanism that prevents both doors from simultaneous opening. Cabinet has a self-closing door that prevents both doors from being opened at the same time. Includes a removable stainless steel tray. Mounts in wall thickness of 1-3⁄4" to 5-1⁄2". Fixed trim is 1"W formed from one-piece for strength. Each door includes an international decal for identifying usage.

    Click for more
  • Bobrick® Recessed Specimen Pass-Thru Cabinet

    Bobrick® Recessed Specimen Pass-Thru Cabinet
    See all 1 items in product family
    Bobrick® Recessed Specimen Pass-Thru Cabinet
    Stainless Steel


    Recessed Specimen Pass-Thru Cabinet provides a convenient passage for specimen collection from patient area to laboratory. Ideal for use in hospitals, health care and housing facilities. Constructed of corrosion resistant stainless steel with a satin finish. Interlocking mechanism prevents both doors from being open at the same time. Features self-closing doors and a removable stainless steel tray. Cabinet mounts in walls 3" to 5-3/4" thick.

    Click for more
  • Harloff Stainless Steel Pass-Through Cabinets

    Harloff Stainless Steel Pass-Through Cabinets
    See all 2 items in product family
    Harloff Stainless Steel Pass-Through Cabinets Are Used For Hospitals, Laboratories, Doctor Offices, Medical Centers And Other Healthcare Applications.

    Steel Pass-Through Cabinets are made of18 gauge stainless steel with 20 gauge stainless steel doors and door hinges for security and long lasting durability. Self-closing doors use spring-hinges. Stainless steel pinned door hinges prevent pin removal. Shipped with its own frame for new construction projects. Two door design offers security of having one door open at a time to insure privacy when passing medical specimens. Cabinets measure 13-3/4"W x 6-1/4"D x 14"H. Latex free. Stainless steel finish.

    Click for more
  • A&J Washroom Specimen Pass Box

    A&J Washroom Specimen Pass Box
    See all 1 items in product family
    A&J Washroom Specimen Pass Through Box Is Used For Use In Doctor's Offices, Hospitals Or Clinics.

    A&J Washroom Specimen Pass Through Box is made of solid 22 gauge steel construction for long lasting durability and dependability. All exposed surfaces have a #4 satin finish. Self closing devices extend through cabinet working by a push-pull method allowing one door to open when the other door is closed. Each door is equipped with a knob for easy opening. Spillage Tray also provided. Flanges with 1/4 inch returns, adjustable to fit 2-3/4 to 8 inch depth openings. No visible seams or miters on face of flanges. Heavy duty stainless steel piano type hinges. Measures 14-1/4 in. W x 8-1/4 in. D x 14-1/4 in. H.

    Click for more
  • Omnimed® Stainless Pass-Thru Lockable Cabinet

    Omnimed® Stainless Pass-Thru Lockable Cabinet
    See all 1 items in product family
    Omnimed® Stainless Pass-Thru Single Door Lockable Cabinet Is Designed For Lab Work Security And Convenience.

    Omnimed® Stainless Pass-Thru Single Door Lockable Cabinet is made of all welded solid stainless steel for long lasting strength, durability and dependability. Adjustable trim flange allows mounting to wall thickness of 3-1/2"" to 5-1/2 inches. Specify thumb latch or a key lock. 10 Year Warranty on cabinet. 1 Year Warranty on locks and keys. Meets All Schedule Drug Storage Requirements. Measures 11-1/2 in. W x 6 in. D x 12 in. H.

    Click for more