Browse Electric Motors-HVAC

(2,743 items)

Narrow Your Results

Availability

Horsepower

  • Less...
  • More...

RPM

  • Less...
  • More...

Phase

Voltage

  • Less...
  • More...

Enclosure

  • Less...
  • More...

Mounting

  • Less...
  • More...

Brand

Recently Viewed

Categories

  • US Motors Condenser Fan Motors

    US Motors Condenser Fan Motors
    See all 128 items in product family
    US Motors Condenser Fan, 1/3 HP, 1-Phase, 1625 RPM Motor
    • Permanent Split Capacitor Condenser Fan
    • 5.6 Diameter
    • Totally Enclosed Air Over (TEAO)
    • Stud Mount
    • Without Capacitor
    • High Ambient Design
    • All Angle Mount
    Click for more
  • Rotom Permanent Split Capacitor Residential Condenser Fan Motors

    Rotom Permanent Split Capacitor Residential Condenser Fan Motors
    See all 13 items in product family
    Rotom Motors Permanent Split Capacitor Residential Condenser Fan Motors Are Used For Air Conditioner And Refrigerator Applications.

    Rotom Motors Permanent Split Capacitor Residential Condenser Fan Motors are made of steel for long lasting durability. Provides a run capacitor for energy efficiency, totally enclosed for all angle mounting, ball bearings for longer life, reversible rotation for versatility and automatic overload protection for safety. Rotation is Reversible RPMs are 875 and 1075 Bearing types are Ball and Sleeve Amps are 1.3 to 5.3

    Click for more
  • Rotom Single Phase Permanent Split Capacitor Commercial Condenser Fan Motors

    Rotom Single Phase Permanent Split Capacitor Commercial Condenser Fan Motors
    See all 14 items in product family
    Rotom Motors Single Phase Permanent Split Capacitor Commercial Condenser Fan Motors Are Used For A Variety Of Fan Applications.

    Rotom Motors Single Phase Permanent Split Capacitor Commercial Condenser Fan Motors are made of steel for long lasting durability. Reversible in rotation for convenience and feature ball bearings, automatic overload protection, high ambient temperature ratings and a unique "fan canopy" design that both cools and protects the motor for longer life. Rotation is Reversible RPMs are 850, 1075 and 1140 Bearing type is Ball HP, voltage, amps and frame sizes vary.

    Click for more
  • Alltemp Three Phase Commercial Condenser Fan Motors

    Alltemp Three Phase Commercial Condenser Fan Motors
    See all 21 items in product family
    Alltemp Motors Three Phase Commercial Condenser Fan Motors Are Used For A Variety Of Equipment Motor Applications.

    Alltemp Motors Three Phase Commercial Condenser Fan Motors are made of solid steel construction for long lasting durability and dependability. Ball bearing type units feature automatic overload protection, high ambient temperature ratings and a unique ""fan canopy"" design that both cools and protects the motor for longer life. Reversible rotation. 1/2, 3/4, 1, 1-1/2 and 2 horsepower units are available for 48 or 56 frames and various voltage, amp and RPM specifications and capabilities.

    Click for more
  • Marathon Motors Condenser Fan Motors

    Marathon Motors Condenser Fan Motors
    See all 92 items in product family
    Marathon Motors Condenser Fan Motors Are Used For Residential, Commercial Or Industrial Applications.

    Marathon Motors Condenser Fan Motors are solidly manufactured for long lasting durability and dependability. Direct drive condenser fan motors mounted vertically, shaft up. Models with open brackets should be mounted where they are shielded from rain and need to be mounted within the airflow of the fan for proper cooling. Open or totally enclosed 200-230/460V, 208-230/460V, 208-230V, 115V, 460V and 575V types are available in wide selection of 1/6 to 2 horsepower and 825 to 1625 RPM.

    Click for more