Browse Electric Motors-HVAC

(2,579 items)

Narrow Your Results

Free Shipping

Horsepower

  • Less...
  • More...

RPM

  • Less...
  • More...

Phase

Voltage

Enclosure

Mounting

Brand

Our Price

 
Go

Recently Viewed

Categories

  • US Motors Cooling Tower Duty Motor

    US Motors Cooling Tower Duty Motor
    See all 9 items in product family
    Cooling Tower Duty Motors Are Used For Use With Cooling Towers And other Severe Duty Applications Or Environments.

    Cooling Tower Duty Motors are solidly manufactured for long lasting durability and dependability. U.S. Motors and Marathon® brand, 3 Phase, continuous duty motors have sturdy Totally Enclosed Air Over (TEAO) and Totally Enclosed Fan Cooled (TEFC) enclosures and ball bearing construction to accommodate varying belt loads and tension. Wide selection of 1, 3, 5, 7-/12, 10, 15, 20, 25, 30, 40, 50, 60, 75 and 100 horsepower units are available in various Rigid mountings.

    Click for more
  • WEG Pad Mount Motors

    WEG Pad Mount Motors
    See all 51 items in product family
    WEG Pad Mount Motors Are Used For Use Where The Motor Is In The Airstreams.

    WEG Pad Mount Motors are made with a cast iron construction for long lasting durability. Efficiency values certified according to DOE's regulations (Certificate of Compliance number CC029A). Enclosures rated IP55. Provided with detached terminal box and extended leads for remote installation. Painted with WEG's own special system using synthetic enamel alkyd resin paints, exceeding ASTM B117 standard for salt spray test. Pad mount line rated for 1.25 Service Factor up to 100HP. Certified Inverter Rated for use with VFD. Rating meets or exceeds MG1 Part 31 NEMA Specifications. Meets or exceeds all NEMA Premium and CEE requirements for energy efficiency. Available in a variety of horsepower's from 1 to 60. Voltages are 230/460 and 208-230/460. RPM's are 900, 1,200, 1,800 and 3,600. Color is Blue. Quantity is 1.

    Click for more
  • WEG Cooling Tower Motors

    WEG Cooling Tower Motors
    See all 84 items in product family
    WEG Cooling Tower Motors Provide Water Tight And Dust Tight Enclosure.

    WEG Cooling Tower Motors are constructed with a carbon steel or steel shaft and other high quality materials for long lasting durability. Totally enclosed, fan cooled motors built according to NEMA specifications and designed for operation in 100% humidity and corrosive environments. Certified Inverter Rated for use with VFD. Designed to operate in either horizontal or shaft up position. Tested in accordance with IEEE 112, Method B, and efficiency values certified by UL Labs (CSA C390). Cooling tower motors meet Design B torques, maintaining exceedingly high breakdown and locked rotor torque while providing the highest rated efficiency levels. Meets or exceeds all NEMA Premium and CEE requirements for energy efficiency. Available in a variety of horsepower's from 1 to 100/25. Voltages are 200, 208-230/460, 460 and 575. RPM's are 1,200, 1,800, 1,200/600 and 1,800/900. Color is Blue. Quantity is 1.

    Click for more
  • WEG W-22 Cooling Tower Motors

    WEG W-22 Cooling Tower Motors
    See all 220 items in product family
    WEG W-22 Cooling Tower Motors Provide Water Tight And Dust Tight Enclosure.

    WEG W-22 Cooling Tower Motors are constructed with a carbon steel or steel shaft and other high quality materials for long lasting durability. Totally enclosed, fan cooled motors built according to NEMA specifications and designed for operation in 100% humidity and corrosive environments. Certified Inverter Rated for use with VFD. Designed to operate in either horizontal or shaft up position. Tested in accordance with IEEE 112, Method B, and efficiency values certified by UL Labs (CSA C390). Cooling tower motors meet Design B torques, maintaining exceedingly high breakdown and locked rotor torque while providing the highest rated efficiency levels. Meets or exceeds all NEMA Premium and CEE requirements for energy efficiency. Available in a variety of horsepower's from 1 to 100/25. Voltages are 200, 208-230/460, 460 and 575. RPM's are 1,200, 1,800 and 1,800/900. Color is Blue. Quantity is 1.

    Click for more