Browse Outdoor Furniture & Equipment

(8,514 items)

Narrow Your Results

Availability

Type

  • Less...
  • More...

Fuel Type

Mount Type

Construction

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Inground Charcoal Grills

    Inground Charcoal Grills
    See all 9 items in product family
    In-Ground Charcoal Grills Provide Compact, Sturdy Outdoor Grills For Public Parks, Picnic Areas, Camps And Other Commercial Outdoor Environments.

    Equipment provides rotating grill that flips back for easy clean-up and fire building. Cooking grate has cool-coil handles that can be adjusted at 4 levels. Grills are constructed with 12-gauge perforated metal frame that is all MIG welded for extra strength and long lasting durability. Available grill types are ADA, Supersized, and Standard Grill. Available cooking areas are 277, 280, 300, 550, and 1220 square inches. Powder coat color finish is Black and Galvanized Zinc. Dimensions vary per model.

    Click for more
  • Fire Rings

    Fire Rings
    See all 8 items in product family
    Concrete Fire Rings Are Buried Into The Ground To Create A Convenient Fire Pit.

    Concrete fire rings help create in-ground fire pits for social events, picnics, BBQs and more. Concrete is reinforced with a 1/4" steel rebar ring. Concrete ring consists of 5 sections of concrete. Inner steel ring is coated with high temperature black paint. Measures 44" diameter x 12"H.

    Click for more
  • Portable Grills

    Portable Grills
    See all 22 items in product family
    Portable Grills Are Used For Outdoor Tailgating, Picnics, Beach Barbeques, Camping And More.

    Portable Grills have a sturdy construction for long lasting durability and strength. Features a reliable design that ensures quick and easy mobility. Choose from Charcoal or Gas models for increased versatility. Comes in a wide variety of styles and colors. Also available in sets with coolers and totes. Dimensions vary per model.

    Click for more
  • Pellet Grills and Smokers

    Pellet Grills and Smokers
    See all 3 items in product family
    Pellet Grills And Smokers Are Designed For Healthy Grilling, Smoking, Baking And Roasting.

    Pellet Grills And Smokers have a sturdy construction for long lasting durability and strength. Used for use on decks, patios, porches and more. Temperature can be set like an oven, ensuring even heat distribution for consistent, predictable cooking. Design includes both direct (over-the-flame) and indirect (slow smoking) cooking styles. One touch lighting for simple, no hassle ignition. Includes a large grease bucket for easy catching and disposal. Smooth rolling wheels allow for quick and easy mobility without losing stability. Units are gas and coal free for added safety. Choose from models with widths of 43 In., 44-1/2 In. or 51-1/2 In. for increased versatility. Size of grilling surfaces and cooking surfaces vary per model. 1 Year Limited Warranty

    Click for more
  • Charcoal Grills

    Charcoal Grills
    See all 1 items in product family
    Charcoal Grill Is Great For Charcoal Grilling Enthusiasts.

    Charcoal grill features a simple slide action grate that adjusts the grilling surface to three heights for better cooking control. Grill bed is made with a high heat enamel finish. Fire box has four welded channels to ensure durability and prevent warping. The cooking grate is reinforced in five areas along its length of the cooking grate to help prevent warping. Welded rod around the entire surface of the cooking grate provides a stopping point for food to prevent contents from rolling off the cooking grid. Includes removable legs for compact storage and countertop grilling. Legs slide into a heavy metal socket and are held in place with a pin for secure positioning. Each leg socket is reinforced with two welded supports for extra strength. Legs include swivel casters for easy mobility. Cooking surface measures 60"L x 24"W. Measures 72"L x 24"W x 31"H overall.

    Click for more
  • Propane Grills

    Propane Grills
    See all 7 items in product family
    Crown Verity Propane Grills Are Available For Various High Capacity, Rental Or Mobile Tailgating Applications.

    Crown Verity Propane Grills are solidly manufactured for long lasting durability and dependability. Various type, size and grilling capacity units are available depending upon particular need or application. Charbroiler units are made of 18 gauge, type 304 stainless steel with a #4 corrosion resistant finish. 4, 5, 6, 8 or 10 stainless steel burners are placed every 5-3/4 inches to ensure even heat pattern. Roll dome helps to quickly preheat unit. Stainless steel water pans with drain ports help ease cleaning and prevent grease fires. Stainless steel tank brackets secure propane tanks (not included) in position. Include gas hoses and pressure regulators. Move easily on 2 locking swivel casters and two 14 inch diameter wheels. Available in various dimensional sizes and 64,500 to 159,000 BTU heating capacities. Rental Mobile Grills are designed for use with large scale events. Handles on each end and double crash bars protect the valves and knobs from being damaged. Double gas connection. Available in various sizes with 6 or 8 burners and 99,000 or 129,000 BTU heating capacities. Towable Grill Tailgate Units are designed to be hitched to vehicle for use in tailgating or other off-site applications. 6 burner, 99,000 BTU heating capacity units are available with propane tanks included or with buit-in compartments to allow storage of coolers and supplies for tailgating needs.

    Click for more
  • BBQ Tools and Accessories

    BBQ Tools and Accessories
    See all 34 items in product family
    BBQ Tool Sets Are Used For Barbecues, Picnics And Camping.

    BBQ Tool Sets are made of stainless steel, polyester and wood for long lasting durability and dependability. Variety of tools help prepare, cook and serve barbecue foods. Molded plastic case or durable black polyester carry tote allow for easy transport and organized storage when not in use. Stainless steel grilling tools with extra long wood handles help keep hands away from heat. Handle loops allow tool hanging from grill. Apron Tote conveniently folds and provides adjustable shoulder strap. BBQ sling can be slung on shoulder or across body. Types are 3 and 8-Piece BBQ Set, BBQ Apron Tote, BBQ Sling Tote, Stainless Steel Barbecue Tool Set, BBQ Tote with Tools and Pro Stainless Steel Barbecue Tool Set. Colors are Black, Blue, Hunter Green, Olive, Red and Silver. Dimensions vary per type. Quantity is 1.

    Click for more
Featured Items