Browse Outdoor Furniture & Equipment

(9,128 items)

Narrow Your Results

Free Shipping

Height Inches

  • Less...
  • More...

Type

Construction

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Starlite® Patio Torches

    See all 45 items in product family.
    Starlite® Patio Torches Are Used For Residential Or Commercial Business Use.

    Starlite® Patio Torches handmade with color finish for long lasting durability. Torches hold up to 32 ounces of fuel for up to 24 hours of burn time. Snuffer cap included. Adjustable wick controlled by dial provides ease of use. Available styles include Die Cast Aluminum Patio Torch, Die Cast Aluminum Sconce Torch, Kone Deluxe Sconce Torch, Kone Deluxe Tiki Torch, Round Sconce Torch, Round Tabletop Torch, Solar Lantern Arch Stand, Solar Lantern with Sconce Hook and Solar Lantern with Shepard's Hook. Heights range from 6 inches - 64 inches. Width dimensions vary per model. Color finishes available in 13 different shades. Finishes can be hammered or smooth. Citronella oil sold separately.

    Click for more
  • Bohlmann™ - Lamp Post with Planter

    See all 6 items in product family.
    Bohlmann™ Lamp Post with Planter Are Used For Landscaping, Outdoor Office Decor And More.

    Round lampposts are made of concrete for long lasting durability and resistance to outdoor elements. Mounting bracket on top of post accmmodates a variety of light fixtures, and metal hanging bracket on side of post provides personalization. Metal conduit runs the length of the post to run electrical or gas lines. (Lamps not included.) Colors are Tan River Rock, Gray Limestone and Red Quartzite. Available styles are Round Lamp Post with Planter or Square Lamp Post with Planter. Sizes vary.

    Click for more
  • Red Dragon Patio Lights

    See all 10 items in product family.
    Red Dragon Patio Lights Provide The Soft, Golden Glow Of An Open Flame To Enhance Any Outdoor Settings.

    Red Dragon Patio Lights are constructed with an all steel construction with a powder coated finish for long lasting durability. Flame adjusting valve allows wide variety of flame lengths and widths. Permanent Patio Lights operate on propane or natural gas. Available in five head styles and include 18 inch pole base to be mounted in ground. Portable Patio Lights assemble in minutes. Attach to 20 lb. propane cylinder (not included) to provide hours of natural, open flame, outdoor lighting. Includes sturdy, two wheel cart holding tank and making easy relocation. Made in the USA. Types are Permanent Mount and Portable. Styles are Cone Head, Copper Cone Head, Curled Finger Head, Fin Head and Gas Light Head. Output is 18,000 - 49,000 BTU.

    Click for more
  • highwood Lampposts

    See all 6 items in product family.
    highwood® Brockton Lamppost - Eco-Friendly Synthetic Wood In Black

    highwood® synthetic wood is truly "Nature's Closest Rival" and is the world's most realistic alternative to wood. This unique, ultra-low maintenance material has been used extensively for almost 10 years by major theme-parks across the world wherever the look of natural wood WITHOUT the maintenance was needed. While other PVC is a thin and hollow material with shiny plastic-like surfaces, highwood® features premium "natureTEX" embossed surfaces that are textured and more realistic. There is no wood-fiber content in these eco-friendly, recyclable products (it is not a "composite") and the material will no absorb moisture. Highwood USA manufactures the material (and the products are hand crafted/assembled) in Pennsylvania - providing you with a 100% "Made in the USA" product that they stand behind with pride.Please note that if your lamp will not sit/screw down into the flat platform on the top, you will require a basic lamp adapter which is NOT INCLUDED (screw the lamp adapter into the flat platform and then the lamp can attach to the adapter). Our unique material looks just like painted wood and is perfect for those who want the ultra-low maintenance that cheaper PVC versions offer…but simply refuse to compromise the look and quality of real wood. Proven in the toughest climates, it will look like new season after season with just a simple wash down each spring in warm soapy water. This item is a part of the highwood® "Lawn & Garden Collection" which features the decorative corner fence, mailbox & lampposts, gazebos, arbors, trellis, deck boxes and bird/squirrel feeders.

    Features

    • 100% Made in the USA
    • Simple installation - concrete the post into the ground
    • A pre-drilled hole in the top platform allows you to easily run shielded wiring through to the lamp
    • Durable & ultra-low maintenance synthetic wood assembled with 304 grade stainless steel hardware
    • The look & feel of real wood…no shiny surfaces like cheaper PVC posts
    • Exclusive "natureTEX" surfaces for a natural grain and wood like texture
    • 12 year residential-use warranty/8 year commercial-use warranty
    • Part of the highwood® "Lawn & Garden Collection" which features the decorative corner fence, mailbox & lampposts, gazebos, arbors, trellis, deck boxes and bird/squirrel feeders
    • Assembled item when installed = 4.5"W x 68"H x 4.5"D (37lbs)
    • Some assembly/installation required
Click for more
  • New England Arbors® Lampposts

    See all 6 items in product family.
    New England Arbors® Lampposts Are Lighted Accents for Any Public, Residential Or Commerical Area.

    New England Arbors® Lampposts are made of weather-resistant vinyl, or vinyl and recycled wood pulp for weather-resistant long lasting durability. Available styles include Burton Composite Lamp Post, charleston Composite Lamp Post, Madison Lamp Post, Portsmouth Lamp Post, Sturbridge Lamp Post and Trinity Lamp Post. Dimensions are 6"x 6"x 72H" or 74H". Wood or White color finish.

    . Dimensions vary per style. Maintenance free.

    Click for more
  • Featured Items