Browse Outdoor Furniture & Equipment

(11,312 items)

Narrow Your Results

Availability

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Grid Bike Racks

    Grid Bike Racks
    See all 6 items in product family
    Grid Bike Racks Secure Bicycles In Upright Position for Outdoor Use.

    Grid Bike Racks are made from galvanized, industrial grade steel for long lasting durability and outdoor use. Available styles include 5-Bike Single, 9-Bike Single, 10-Bike Double, 18-Bike Double, 20-Bike Double and 10-Bike Double-Modern. Double styles accommodate bicycles on either sides. Outdoor bike racks can be installed using 3 optional anchor styles including Cement Anchors for new pavement, Earth Anchors for soil and lawns or 6" Spikes for existing pavement installations. Dimensions vary per model. Easy assembly.

    Click for more
  • Wave Bike Racks

    Wave Bike Racks
    See all 19 items in product family
    Wave Bike Racks Are Designed Without Sharp Edges For Safety.

    These outdoor bike racks keep bicycles secure and last through years of use. Bicycle racks are made from rugged 12 gauge steel with a polyester powder coat finish to withstand the elements. Bike storage racks measure 36"H overall with 1-5/8" pipe diameter. Choose from 3 available mounting types. Below Grade Mounted Bike Racks (add suffix G) installs in fresh, wet cement or soil. Flange Mounted Bicycle Racks (add suffix M) allow floor anchoring in existing cement. Free Standing Bike Racks (add suffix F) have base feet for easy portability.

    Click for more
  • U-Rack Bike Rack

    U-Rack Bike Rack
    See all 6 items in product family
    U-Rack Bike Racks And Bike Docks Hold Up To 2 Bikes In The Upright Position When Used Alone.

    U-Rack Bike Racks and Docks are made of 1-5/8" diameter x .098 thick tubular steel to provide long lasting durability. Powder coat finish provides protection from outdoor environments. Mount types include Below Grade for wet cement or soil; Flange Mount for floor anchoring in existing cement; and Below Ground. Available colors are Black or Green. black or green. Dimensions vary per style.

    Click for more
  • Stadium Bike Racks

    Stadium Bike Racks
    See all 4 items in product family
    Bike Racks Are Great For Use Around Stadiums, Parks, Athletic Fields And More.

    U-rail bike rails allow double sided bike storage. Stores bicycles in upright position. Black powder coat finish. Unassembled racks are made using 1-5/8" diameter x .098 thick tubular steel. U-rails easily attach to U-channel base rails for assembly. Base rails allow freestanding, portable use or can be anchored (mounting hardware not included). All-Welded Racks are made of 2-3/8” diameter x 9 gauge schedule 40 pipe for strength that lasts. Heavyweight, freestanding steel to eliminate need for anchoring.

    Click for more
  • City Bicycle Racks

    City Bicycle Racks
    See all 39 items in product family
    City Racks Offer A Modern Design That Provides High Security And Bike Stability.

    Durable one-piece square tube steel offers superior strength. Made with 2-1/2" x 2-1/2" x 7 gauge tubular steel frame and 1-1/2" x 1" x 11 gauge tubular steel hangers. Bicycle storage hangers provide 2-point stability for wheel and frame support. Anti-corrosive base with TGIC polyester powder coat finish is great for outdoor environments. Flange Mount for freestanding use allows floor anchoring for increased stability. Below Grade is used for hard soil, clay and other in-ground applications.

    Click for more
  • Bike Post Racks

    Bike Post Racks
    See all 25 items in product family
    Bike Post Racks Holds Up To Two Bikes Securley In Outdoor Environments.

    Bike Post Racks are made of one-piece square tube steel to provide superior strength and long lasting durability. Anti-corrosive base with TGIC polyester powder coat finish provides additional weather-related corrosion protection. Bicycle storage rings provide 2-point stability for wheel and frame support. Small foot print takes up little floor space. Available mounts are Flange For Existing Cement Mount for freestanding use and floor anchoring; and Below Grade Mount for hard soil, clay and other in-ground applications. dimensions vary per model.

    Click for more
  • Recycled Plastic Bike Racks

    Recycled Plastic Bike Racks
    See all 16 items in product family
    Recycled Plastic Bike Racks Are Used For Parks, Schools And Other Outdoor Areas.

    Recycled Plastic Bike Racks are made of Resinwood slats for long lasting durability. Holds 6-10 bikes on both sides. Slates are spaced to maximize capacity and to allow for the most common bike locks in the market. Heavy duty zinc coated hardware standard. Available in 10 Bike Double and 6-10 Bike Double. Ships partially assembled. Dimensions vary per model. Colors are Gray, Cedar, Green, Weathered, Brown, Black color schemes.

    Click for more
  • Vertical & Double Decker Bike Storage Racks

    Vertical & Double Decker Bike Storage Racks
    See all 16 items in product family
    Vertical & Double Decker Bike Storage Racks Are Used For Commercial Storage And Retail Bike Storage & Display.

    Vertical & Double Decker Bike Storage Racks are made with solid steel lock rods that accept U-locks or cable locks and provide long lasting durability. Available styles include Double Decker and Vertical. Bike Racks save space for bicycle parking and indoor bicycle storage for bike stores, commercial parking lots and more. Bike storage racks are evenly spaced bicycles with a staggered position to provide added clearance space. Free standing bike storage racks require 8’ ft. minimum ceiling height. Available types include Non-Locking or With Lock Rod. Racks hold 3, 4, 6, 8 or 10 Bikes. Easy assembly.

    Click for more
  • Wall & Ceiling Mounted Bike Racks

    Wall & Ceiling Mounted Bike Racks
    See all 7 items in product family
    Wall & Ceiling Mounted Bike Racks Store Bicycles Vertically Against Walls Or Ceilings For Space Saving Storage.

    Wall & Ceiling Mounted Bike Racks accommodate bikes with narrow or wide wheels. Bicycle storage racks are made of steel to provide long lasting durability. Available styles include 1-Bike Bike trac, 2-Bike Bike Trac, Bike Lift, Bike Hanger and Folding Bike Rack. Full length tray keeps bikes in place. Available mounts include Vertical, Ceiling and Wall for wall, corner, pillar or post storage. Locking Bike Trac includes a 3/4" solid steel locking loop. Bike Bunk stores up to 2 bikes. Bike bunk includes adjustable arms that move up and down to accommodate different size bike frames. Arm sleeves protect bike frames. Dimensions vary per model.

    Click for more
  • Mighty Mite Bike Racks

    Mighty Mite Bike Racks
    See all 3 items in product family
    Uniquely Designed Grid Bike Racks Allow Double Sided Bicycle Storage.

    Made of welded, one-piece steel for strength. Grids allow double sided bike storage. Conveniently stores bicycles in the upright position. 4-Bike Rack is used for indoor use. Easily folds up for compact storage and offers a small, space efficient design when open. 6-Bike Rack is weatherproof, making it great for outdoor applications.

    Click for more
  • Bike Storage Shelter

    Bike Storage Shelter
    See all 1 items in product family
    Outdoor Bicycle Storage Shelter Provides A Cost-Effective Solution to Protect Bikes Against Sun, Rain, And Snow.

    This bike shed is made of durable steel for maximum protection and strength. Bike shelter includes a steel rack for secure bicycle storage. 18-gauge steel roof is contoured for water drainage. 28-gauge steel siding provides added protection. Welded steel frame has a blue powder coat finish. Frame uprights include base plates that allow floor anchoring for secure installation. Bike shed measures 120" W x 95 1/2" D x 90 1/16" H overall. Usable bike rack opening measures 109 1/2" W x 75 1/2" D x 80" H overall. Features 15 bike slots, accommodates 7 to 15 bikes, depending on size. Easy assembly.

    Click here to see full selections of our Bike Racks.

    Click for more