Browse Outdoor Furniture & Equipment

(11,726 items)

Narrow Your Results

Availability

Brand

  • Less...
  • More...

Recently Viewed

Categories

Showing 415 items within 8 product groups See all items from other sellers
  • Straight & Slant Leg Pop-Up Canopies

    Straight & Slant Leg Pop-Up Canopies
    See all 70 items in product family
    Straight And Slant Leg Pop-Up Canopies Provide Instant Shade And Protection For Backyard, Beach And Sporting Events.

    Straight and Slant Leg Pop-Up Canopies are made with water-resistant polyester fabric covers with UV resistant lining for long lasting durability. Polyurethane inside lining is double stitched for optimal water resistance and drip-free seams. Outdoor canopies have open top frame design to provide unobstructed interior head room. Portable shelter with collapsible beam welded tubular steel frame has baked-on powder coat finish to prevent chipping, peeling, rust and corrosion. Canopy colors include Black, Blue, Checkered Flag, Desert Bronze, Green, Purple, Red, Tan, Terracotta and White. Dimensions vary per model.

    Click for more
  • Instant Canopies

    Instant Canopies
    See all 16 items in product family
    Instant Canopies And Shelters Are Used For Vending Events, Outdoor Parties And More.

    Instant Canopies and Shelters set up easily for quick shelter creation. Cover is made with heavy duty 500 denier polyester with polyurethane coating to provide long lasting durability. Frame is made from aluminum for reliable strength. Easy-to-use twist lock buttons ensure easy setup and breakdown. Includes polyester sidewalls with zipper edges. Sidewalls are easy to install using hook and loop tape for an improved seal. Heavy duty 600 denier roller bag included for easy storage and transport. Available styles are Instant Canopy, Instant Canopy with Sides, Lightweight Tent, and Instant Shelters. Canopy widths are 8, 9.8, 10, 12, 15 and 20 feet. Lengths range from 5'.3" - 20 feet. Other dimensions vary per style. Available colors are Tan, Blue, Red, Camoflage, Green, Lime, White and Black.

    Click for more
  • Fixed Leg Canopies

    Fixed Leg Canopies
    See all 105 items in product family
    Fixed Leg Canopies Are Perfect For Outdoor Social Events, Craft Fairs, Vehicle Storage And More.

    Fixed Leg Canopies provide versatile outdoor shelters that can be used as vehicle shelters, camping shelters, tarps for special outdoor events and more. Fixed leg canopies feature a high-grade OD steel pipe frame with powder-coat finish to prevent chipping, peeling and corrosion. Synthetic shade fabric provides protection from precipitation as well as UV rays. Canopies include step-by-step instructions for easy assembly. Canopy widths range from 10'- 30'. Fixed leg canopy colors include Blue, Gray, Green, Green w/top/White Leg Skirts, Tan and White. Several models have sidewalls.

    Click for more
  • All Purpose WeatherShield Canopies

    All Purpose WeatherShield Canopies
    See all 139 items in product family
    WeatherShield Portable Canopies Offer Portable Protection That Keeps Your Outdoor Events Cool And Dry.

    WeatherShield Portable Canopies are quick to put up or take down and easily transported where and when they're needed. Perfect solution for school events, BBQs, company parties, weddings and more. Made using 17 gauge Allied GatorSheild® steel tubing. 10 oz. rip-stop polyethylene cover helps ensure many years of reliable service. Tall side walls measure 5'8" and heights range from 8' to 11'.

    Click for more
  • Party Tents & Canopies

    Party Tents & Canopies
    See all 25 items in product family
    Party Tents And Canopies Provide Stylish Shelters For Outdoor Events.

    Party Tents and Canopies are made with polyester or UV-protected PVC material for lasting durability and resistance to the elements. Tents and canopies are available in a variety of styles and sizes to suit any event needs. Canopies With Screen Sidewalls provide an enclosed shelter that allows light and air to filter through yet keeps out pesky insects. Insect netting can be tied back for complete access from all sides. Leg skirts hide poles for a professional appearance. Tents With Removable Walls allow walls to attach or detach easily with hook and loop fasteners to accommodate changing weather conditions. Stylish wall design includes attractive, framed clear windows that allow in daylight and provide an excellent view. Doors at either end can be secured open with a pole. Frame's corner poles are obscured by the cover for a clean, neat appearance. Tents Without Sides provide a non-enclosed open air shelter for greater air circulation and ease of guest circulation. Units can be lined up end to end or side to side, as needed. Available in a variety of sizes.

    Click for more
  • Heavy Duty Canopies

    Heavy Duty Canopies
    See all 9 items in product family
    Heavy Duty Canopies Provide External Protection For Personnel, Equipment, Vehicles And More.

    Heavy duty canopies are made of polyethylene and steel for long lasting durability and corrosion resistance. Units provide UV, rain and wind protection for content and personnel stability. Includes hardware for easy assembly and installation. Canopy color is Silver. Dimensions vary per model.

    Click for more
  • ShelterLogic® Replacement Covers & Accessories

    ShelterLogic® Replacement Covers & Accessories
    See all 29 items in product family
    ShelterLogic® Canopy Covers, Enclosures And Accessories Are Cost-Effective Replacements For Worn Canopy Components.

    ShelterLogic® Canopy Replacement Covers and Enclosures are made of polyethylene and UV treated coating to provide long lasting durability and superior fade and discoloring resistance. Canopy Covers fit over existing frames to replace worn, torn or faded covers for maximum cost savings. Enclosure Kits convert canopies into outdoor shelters to protect against rain, snow, wind or weather. Available colors are Black, Lime, Tan and White. Additional canopy accessories are Auger Anchors, Bungee Balls, Canopy Rolling Bag and Replacement Storage Bag. Dimensions vary per style.

    Click for more
  • Canopy Accessories - Anchors, Mounting Feet etc.

    Canopy Accessories - Anchors, Mounting Feet etc.
    See all 22 items in product family
    Canopy Accessories Secure, Customize And Repair Tents, Canopies and Sheds For Long Lasting Use.

    Canopy Accessories are made of top quality materials for maximum performance. Anchors, Ground Posts and Stakes offer instant holding power and security to sheds, greenhouses and tents. Base Flanges easily fit and lock on precut pipe for a cost effective alternative to welding. Mounting Feet secure building to any wood or concrete surface with pre-drilled fastening holes. Grommets, Clips And Fasteners secure Shade Cloths to wood, poles, ropes or cables for maximum stay-put in high winds. Roll-Up Door Kit and Shelter Shelf Brackets customize tents to meet specific needs. Duct Tape repairs canopies, tents, greenhouses and more to extend the life of the shelter. Dimensions vary per model.

    Click for more

Additional Items

Sort By: 

3 Results

Sort By: 

3 Results

Featured Items