Browse Pallet Rack

(1,448 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Capacity Lbs.

  • Less...
  • More...

Brand

  • Less...
  • More...

Recently Viewed

Categories

Showing 239 items within 21 product groups See all items from other sellers
  • Global - Pallet Rack Wire Decking

    Global - Pallet Rack Wire Decking
    See all 9 items in product family
    Global - Steel Wire Mesh Decking
    Welded steel wire decks feature 2-1/2”x 4” wire openings with a gray baked enamel finish and heavy gauge steel channel supports . Unlike wood or metal decking, wire decks permit light, air and sprinkler penetration. Wire decks also allow a clear view of upper tiers and minimize dust or debris accumulation. Easily install these wire decks by simply dropping them into place over beams. Use with beams that have 1-1/2” or 1-5/8” step.

    To order:
    Measure beam length between uprights (left to right).
    Measure beam depth overall (front to back).
    Measure depth between beam steps (front to back).

    ** In Stock, Same Day Delivery

      Beam Length     Use  
      96"   Two 46"
      108"   Two 52"
      120"   Two 58"
      144"   Three 46"
    Click for more
  • Pallet Rack - Wire Deck Dividers

    Pallet Rack - Wire Deck Dividers
    See all 3 items in product family
    Steel wire deck dividers are made from 6 gauge steel wire and have double wire on top and bottom for durability. Includes 2 steel clips for easy attachment to Wire Mesh Decking (sold separately). Wire deck dividers are 2” shorter than deck depth. 18”H. Baked enamel finish.

    Click for more
  • Pallet Rack - Cross Bars & Accessories

    Pallet Rack - Cross Bars & Accessories
    See all 14 items in product family
    Complete your Pallet Rack with a wide range of accessories including Cross Bars, Row Spacers, Wall Brackets, Frame Guards, etc. Accessories work with with Global, Interlake, Wireway/Husky, Unarco, Steel King and many other Pallet Racks. "Roll-In" type Cross Bars work only with "Slotted" Beams.

    Click for more
  • Global - Pallet Rack Frame Guards

    Global - Pallet Rack Frame Guards
    See all 2 items in product family
    Pallet Rack - Global Frame Guards

    These Pallet Rack Frame Guards help prevent pallet rack uprights from being damaged. Frame guards are made of heavy duty 9-gauge steel. Measures 5"W x 4"D. Choose from 12" or 18" high models. Pre-drilled base plate with 9/16" dia holes allows floor anchoring. Includes hardware for mounting to pallet rack frames (Floor Anchor Bolts not included).

    Suggested Anchor Bolt is Global model 796365.
    Click for more
  • Global - Extra Heavy Duty Pallet Rack Frame Guards

    Global - Extra Heavy Duty Pallet Rack Frame Guards
    See all 3 items in product family
    These Extra Heavy Duty Pallet Rack Frame Guards are the strongest and thickest avaliable on the market today. Designed for Left, Right and Center frames, they are made to wrap-around and protect your pallet rack for all extreme conditions. Constructed of 1/4" thick steel and coated with a durable, poly-coated, baked enamel finish. All models include three 3/4" diameter mounting holes for anchoring to cement foundations. Suggested anchor is Global model B701183.

    Click for more
  • Gravity Flow Levels for Pallet Rack

    Gravity Flow Levels for Pallet Rack
    See all 2 items in product family
    Pallet Rack Flow Levels retrofit your pallet racks to carton flow racks in moments! Clips allow installation to any Tear Drop Pallet Rack or uprights with 2” centers and slotted openings of 7/16” minimum. These gravity flow levels help add more products in half the space and ensure easy stock picking! Carton flow levels increase productivity and workflow by increasing ease of reach and minimizing travel. These knockdown levels easily snap together without tools. Flow levels feature notched side rails to allow adjustable front-to-back placement on uprights. All gravity flow levels include 4 hanging clips for easy height adjustments. Smooth front beams accept sticker labels for identification. 22 gauge steel Rollatraks have an inverted channel frame and include 3/4” diameter rollers on 1-1/2” centers. Steel guide rails are made with 22 gauge roll-formed steel and adjust at 1/2” increments for easy lane adjustments. Flow levels include 12 Rollatraks and 5 guide rails. Clips allow 1” height adjustments. 25 lb. per sq. ft. capacity.

    Click for more
  • Pallet Rack - Gravity Flow Roller Track

    Pallet Rack - Gravity Flow Roller Track
    See all 14 items in product family
    Drop-In Gravity Flow Roller Tracks Speed Load Time And Ensure Stock Rotation.

    Drop-In Gravity Flow Roller Tracks are solidly constructed for long lasting durability and dependability. Designed to drop onto standard pallet rack step beams to create gravity flow shelving that maximizes inaccessible space, minimizes loading time and helps ensure stock rotation. Feature 3/4 inch diameter aluminum rollers with galvanized steel tracks spaced on 2 inch centers. Include built-in end stops for safety and label holders at both ends. No tools or hardware required for assembly. 50 lb. load capacity units are available in 6, 9, 12 and 15 inch widths and 36, 42, 48, 96 and 120 inch depths.

    Click for more
  • Pallet Rack - Multi Sided Post Protector

    Pallet Rack - Multi Sided Post Protector
    See all 9 items in product family
    Pallet Rack - Multi Sided Post Protectors

    Protect Pallet Rack post ends and corners with Solid Steel Post Protectors. These 3/16" thick formed steel protectors have a yellow powder-coat finish to protect against scratches. Mounting hardware not included.

    Choose a two-sided, three-sided or four-sided Post Protectors in one of three heights.

    Post Protectors to be used with 3” wide standard Pallet Rack Upright Posts. Mounting holes are 9/16” dia.
    Click for more
  • Pallet Rack - Gravity Flow Wheel Track

    Pallet Rack - Gravity Flow Wheel Track
    See all 4 items in product family
    Pallet Rack Carton Flows Are Used For Efficient Product Handling And Conveying Applications.

    Pallet Rack Carton Flows are made of solid steel construction for long lasting durability and dependability. Carton flow gravity, pallet style conveyor roller design. Universal construction for step or structural beams. Black finish. Sturdy blue powder coat finish metal frames hold Steel or Wire type Flat or Tilted shelves that facilitate product handling and storage capabilities. Include 4 x 2 inch swivel casters with side brakes for easy mobility and maneuverability. 3 inch height, 50 lb. load capacity units are available in 12 and 18 inch widths and 96 and 120 inch depths.

    Click for more
  • Pallet Rack Drum Cradles

    Pallet Rack Drum Cradles
    See all 2 items in product family
    Pallet Rack Drum Cradles
    * Converts a standard pallet rack into a versatile horizontal drum cradle
    * Drum angle is adjustable using height-adjustment bolts
    * Unit with rollers allows for manual drum rotation
    * For use on standard 42"D pallet rack
    * Works on both box beams and step beams
    * Industrial-grade steel construction with powder-coat finish
    Click for more
  • Pallet Rack - Solid & Perforated Steel Decking

    Pallet Rack - Solid & Perforated Steel Decking
    See all 18 items in product family
    Pallet Rack - Solid And Perforated Steel Decking Provides Shelf Storage For Applications Including Industrial, Manufacturing, Storage And More.

    Pallet rack - solid and perforated steel decking is made of steel for long lasting durability and dependability. Units feature powder coat finish for corrosion resistance, reinforced underside channels for stability and front and back edge waterfalls for spillage. Available types include Perforated and Solid. Weight capacities are 1500 and 3000 lbs. Color finish is Gray. Dimensions vary per model.

    Click for more
  • Nashville - Pallet Rack-Wire Mesh Decking

    Nashville - Pallet Rack-Wire Mesh Decking
    See all 10 items in product family
    Nashville - Steel Wire Mesh Decking
    Welded steel wire decks made in USA feature 2-1/2”" x 4”" wire openings with a gray baked enamel finish and heavy gauge steel channel supports. Unlike wood or metal decking, wire decks permit light, air and sprinkler penetration, minimize dust and debris accumulation, and allow a clear view of upper tiers. Easily install these wire decks by simply dropping them into place over pallet rack beams. Use with beams that have 1-1/2”" or 1-5/8"” step.

    To order:
    Measure beam length between uprights (left to right).
    Measure beam depth overall (front to back).
    Measure depth between beam steps (front to back).

      Beam Length     Use  
      96"   Two 46"
      108"   Two 52"
      120"   Two 58"
      144"   Three 46"
    Click for more
  • Lyon® Wire Decking For Pallet Racks

    Lyon® Wire Decking For Pallet Racks
    See all 23 items in product family
    Lyon® Wire Decking For Pallet Racks Provide Added Support While Maintaining Open Air Flow.

    Wire decking panels feature 2-1/2” x 4”x 6-gauge wire mesh with 13-gauge steel channels and a gray baked enamel finish for safe, durable storage and easy installation. Provides added fire safety by allowing any sprinkler systems to penetrate through shelves. Wire decking panels meet all fire and safety regulations. Available with 3 or 4 channels. Choose from a variety of sizes. Lifetime Limited Warranty.

    To order:
    Measure beam length between uprights (left to right).
    Measure beam depth overall (front to back).
    Measure depth between beam steps (front to back).

      Beam Length     Use  
      96"   Two 46"
      108"   Two 52"
      120"   Two 58"
      144"   Three 46"
    Click for more
  • Little Giant - Pallet Rack Channel & Clearance Bars

    Little Giant - Pallet Rack Channel & Clearance Bars
    See all 6 items in product family
    Little Giant Rack Deck Pallet Rack Channel And Clearance Bars Provide Support For Access To Nonpalletized Loads And Can Be Used For Supporting Bulky Products In Warehouse Applications.

    Little Giant Rack Deck Pallet Rack Channel and Clearance Bars are made out of 12 gauge steel for long lasting durability. All welded construction provides additional structural integrity for strength. Bars lay right on pallet racks for user convenience. Lengths ranges from 36" to 48". Widths available in 7-1/4" or 6". Heights are 4" or 5-1/4". Powder coated gray finish. Other specifications vary per model.

    Click for more
  • Pallet Rack - End Guards

    Pallet Rack - End Guards
    See all 2 items in product family
    End Guards Protect Pallet Racks At Intersections And Along High Traffic Routes.

    End guards protect 3-4”W upright columns from fork truck damage. Pallet guards are made strong using 5"x3"x3/8" angle iron with a high visibility yellow powder coat finish. End guards allow floor anchoring for stability and strength. Includes hardware and anchor bolts. Measures 46”W x 3”D x 5”H.

    Click for more
  • Aisle Signs (11" High)

    Aisle Signs (11
    See all 9 items in product family
    Slip N’ Stik™ Aisle Signs Help Create Your Own Customized Warehouse Aisle Signs At A Fraction Of The Cost.

    Used for warehouses, libraries or store rooms. Includes laser/ink jet paper inserts for clear identification. Clear plastic sign holder with soft plastic hinge allows sign to flex when bumped with no breakage. Holds any paper stock up to 0.100” thick.

    Slip On Signs feature unique snap clips that easily attach to and relocate on pallet rack assembly holes.
    Stik On Signs are for more permanent installation. Contains self-adhesive backing that adheres onto surface.

    Sold in packs of 10 pcs.

    Click for more
  • Pallet Rack Movers

    Pallet Rack Movers
    See all 2 items in product family
    Pallet Rack Jack & Dolly Are Designed For Moving Empty, Fully Assembled Pallet Racking.

    Made using durable steel with a painted finish. Lifting Dolly Jack is made with a hydraulic pump to raise pallet rack frame with low crossbar. Includes a safety strap to secure lifting dolly to pallet rack frame. Optional Dollies are used to hold frame feet. Dollies are sold in pairs.

    Click for more
  • Rack (Placard) Removable Label Holders

    Rack (Placard) Removable Label Holders
    See all 28 items in product family
    The Rack Placard Removable Label Holder was designed to identify racks and shelving by providing a clean surface for any label or barcode to be applied and removed effortlessly.

    * Can be cut to any length
    * Adheres to surfaces in a wide range of temperatures
    * Accepts most standard label adhesives
    * Keeps rack neat and clean
    * Reduces cost of labor and time used to scrape labels
    * Replaces high cost of magnets and sleeves
    * Long-term indoor durability
    * Limited outdoor durability
    Click for more
  • Pallet Rack Accessories & Componets

    Pallet Rack Accessories & Componets
    See all 14 items in product family
    Relius Solutions Steel Rack Guard - Fits 4" Uprights 18"

    The RELIUS SOLUTIONS Steel Rack Protector is made of 10-gauge steel for strength and impact resistance. .1345" thick. Bright yellow for better visibility. Mounting hardware included.

    Click for more
  • Bluff - Floor Rail Pallet Rack Guards

    Bluff - Floor Rail Pallet Rack Guards
    See all 60 items in product family
    Bluff - Floor Rail Pallet Rack Guards Prevent Forklift Damage For Applications Including Distribution, Manufacturing, Storage And More.

    Bluff - floor rail pallet rack guards are made of steel for long lasting durability and dependability. Guards absorb forklift impact and prevent damage to pallet rack uprights and inventory. Units feature high visibility powder coat finish for added safety and corrosion resistance. Wrap-around design prevents front and aisle rack damage. Bolts to floor for added stability. Available types are Double End, Left End and Right End. Colors are Black, Blue, Orange and Yellow. Dimensions vary per model.

    Click for more
  • Sump Insert for Pallet Rack

    Sump Insert for Pallet Rack
    See all 4 items in product family
    • Pallet Rack Sump inserts consist of a spill containment sump and easily removable galvanized steel grating.
    • Made to fit exact pallet rack specifications; Sump Inserts provide economical retrofits
    • Sump of heavy duty, corrosion resistant galvanized steel
    • Sump welds are 100% inspected with a low-viscous test to insure leaktightness
    • Load Capacity - 250 psf (steel)
    • Sump volumes meet EPA requirements
    Click for more

Additional Items

Sort By: 
1 2 3 4 ...

458 Results 24 72per pg

Sort By: 
1 2 3 4 ...

458 Results 24 72per pg

Featured Items