Browse Pallet Rack

(1,093 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Capacity Lbs.

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Global - Pallet Rack Wire Decking

    Global - Pallet Rack Wire Decking
    See all 9 items in product family
    Global - Steel Wire Mesh Decking
    Welded steel wire decks feature 2-1/2”x 4” wire openings with a gray baked enamel finish and heavy gauge steel channel supports . Unlike wood or metal decking, wire decks permit light, air and sprinkler penetration. Wire decks also allow a clear view of upper tiers and minimize dust or debris accumulation. Easily install these wire decks by simply dropping them into place over beams. Use with beams that have 1-1/2” or 1-5/8” step.

    To order:
    Measure beam length between uprights (left to right).
    Measure beam depth overall (front to back).
    Measure depth between beam steps (front to back).

    ** In Stock, Same Day Delivery

      Beam Length     Use  
      96"   Two 46"
      108"   Two 52"
      120"   Two 58"
      144"   Three 46"
    Click for more
  • Pallet Rack - Wire Deck Dividers

    Pallet Rack - Wire Deck Dividers
    See all 5 items in product family
    Steel wire deck dividers are made from 6 gauge steel wire and have double wire on top and bottom for durability. Includes 2 steel clips for easy attachment to Wire Mesh Decking (sold separately). Wire deck dividers are 2” shorter than deck depth. 18”H. Baked enamel finish.

    Click for more
  • Pallet Rack - Cross Bars & Accessories

    Pallet Rack - Cross Bars & Accessories
    See all 14 items in product family
    Complete your Pallet Rack with a wide range of accessories including Cross Bars, Row Spacers, Wall Brackets, Frame Guards, etc. Accessories work with with Global, Interlake, Wireway/Husky, Unarco, Steel King and many other Pallet Racks. "Roll-In" type Cross Bars work only with "Slotted" Beams.

    Click for more
  • Global - Extra Heavy Duty Pallet Rack Frame Guards

    Global - Extra Heavy Duty Pallet Rack Frame Guards
    See all 3 items in product family
    These Extra Heavy Duty Pallet Rack Frame Guards are the strongest and thickest avaliable on the market today. Designed for Left, Right and Center frames, they are made to wrap-around and protect your pallet rack for all extreme conditions. Constructed of 1/4" thick steel and coated with a durable, poly-coated, baked enamel finish. All models include three 3/4" diameter mounting holes for anchoring to cement foundations. Suggested anchor is Global model B701183.

    Click for more
  • Global - Pallet Rack Frame Guards

    Global - Pallet Rack Frame Guards
    See all 2 items in product family
    Pallet Rack - Global Frame Guards

    These Pallet Rack Frame Guards help prevent pallet rack uprights from being damaged. Frame guards are made of heavy duty 9-gauge steel. Measures 5"W x 4"D. Choose from 12" or 18" high models. Pre-drilled base plate with 9/16" dia holes allows floor anchoring. Includes hardware for mounting to pallet rack frames (Floor Anchor Bolts not included).

    Suggested Anchor Bolt is Global model 796365.
    Click for more
  • Pallet Rack - Gravity Flow Roller & Wheel Track

    Pallet Rack - Gravity Flow Roller & Wheel Track
    See all 30 items in product family
    Drop-In Gravity Flow Roller Tracks Speed Load Time And Ensure Stock Rotation.

    Drop-In Gravity Flow Roller Tracks are solidly constructed for long lasting durability and dependability. Designed to drop onto standard pallet rack step beams to create gravity flow shelving that maximizes inaccessible space, minimizes loading time and helps ensure stock rotation. Feature 3/4 inch diameter aluminum rollers with galvanized steel tracks spaced on 2 inch centers. Include built-in end stops for safety and label holders at both ends. No tools or hardware required for assembly. 50 lb. load capacity units are available in 6, 9, 12 and 15 inch widths and 36, 42, 48, 96 and 120 inch depths.

    Click for more
  • Gravity Flow Levels for Pallet Rack

    Gravity Flow Levels for Pallet Rack
    See all 2 items in product family
    Pallet Rack Flow Level retrofits your pallet rack to a carton flow rack in moments! Clips allow installation to any Tear Drop Pallet Rack or uprights with 2” centers and slotted openings of 7/16”minimum. This gravity flow level helps add more products in half the space! Increases productivity and workflow by increasing ease of reach and minimizing travel. Knockdown levels easily bolt together. Includes 4 hanging clips per level for easy height adjustments. Smooth front beams accept sticker labels for identification. Kenrail roller tracks are made with 22 gauge inverted channel steel and include 7/8” dia. rollers on 1 ½” centers. 22 gauge roll-formed steel guide rails adjust at ½” increments for lane adjustments. Levels include 12 Kenrail and 5 guide rails. Clips allow 1” height adjustments. 25 lb. per sq. ft. capacity.

    Can be used on 42" & 48" deep Pallet Racks.
    Click for more
  • Pallet Rack Drum Cradles

    Pallet Rack Drum Cradles
    See all 2 items in product family
    Pallet Rack Drum Cradles
    * Converts a standard pallet rack into a versatile horizontal drum cradle
    * Drum angle is adjustable using height-adjustment bolts
    * Unit with rollers allows for manual drum rotation
    * For use on standard 42"D pallet rack
    * Works on both box beams and step beams
    * Industrial-grade steel construction with powder-coat finish
    Click for more
  • Rack Sentry® Rack Protectors

    Rack Sentry® Rack Protectors
    See all 8 items in product family
    Rack Sentry® Rack Protectors Minimize The Force Of Tow Motor Impact For Traffic And Parking Lot Safety.

    Rack Sentry® Rack Protectors are molded from flexible EVA polyethylene plastic to provide long lasting durability. Air chamber deflects impact energy away from the rack. Cut out can be flipped to accommodate beams 5" or 7" from the floor. Rack Sentry® Rack Protectors have openings of 3" x 3", 3-1/4" x 3", 3-1/2" x 3" 4" x 3" and 4-3/4" x 3". Widths range from 5-1/4" to 7-1/4". Overall height is 18". Protectors fit any brand rack with an upright face 75mm (3") wide. RS75CO is 457mm (18") tall with an overall width of 133mm (5.25"). The CO version includes a 150mm (6") offset cutout 127mm (5") from one end to cover racks with low beams. Color is Yellow.Protectors are stackable for twice the strength. Easy install.

    Click for more
  • Bluff - Keg Flow Rack Frames

    Bluff - Keg Flow Rack Frames
    See all 12 items in product family
    Bluff - Keg Flow Racks Provide Ergonomic Keg Storage And Access For Applications Including Distribution, Storage, Retail And More.

    Bluff - keg flow racks are made of steel for long lasting durability and dependability. Units increase storage space, handling efficiency and cost effectiveness. Installs easily in existing pallet racking. Types include Fixed-Width Frame and Variable-Width Frame. Keg capacities are 3, 4, 6, 9 and 12. Package quantity is 1. Color is Orange. Dimensions vary per model.

    Click for more
  • Pallet Rack - Solid & Perforated Steel Decking

    Pallet Rack - Solid & Perforated Steel Decking
    See all 18 items in product family
    Pallet Rack - Solid And Perforated Steel Decking Provides Shelf Storage For Applications Including Industrial, Manufacturing, Storage And More.

    Pallet rack - solid and perforated steel decking is made of steel for long lasting durability and dependability. Units feature powder coat finish for corrosion resistance, reinforced underside channels for stability and front and back edge waterfalls for spillage. Available types include Perforated and Solid. Weight capacities are 1500 and 3000 lbs. Color finish is Gray. Dimensions vary per model.

    Click for more
  • Nashville - Pallet Rack-Wire Mesh Decking

    Nashville - Pallet Rack-Wire Mesh Decking
    See all 13 items in product family
    MADE IN USA

    Nashville - Steel Wire Mesh Decking
    Welded steel wire decks made in USA feature 2-1/2”" x 4”" wire openings with a gray baked enamel finish and heavy gauge steel channel supports. Unlike wood or metal decking, wire decks permit light, air and sprinkler penetration, minimize dust and debris accumulation, and allow a clear view of upper tiers. Easily install these wire decks by simply dropping them into place over pallet rack beams. Use with beams that have 1-1/2”" or 1-5/8"” step.

    To order:
    Measure beam length between uprights (left to right).
    Measure beam depth overall (front to back).
    Measure depth between beam steps (front to back).

      Beam Length     Use  
      96"   Two 46"
      108"   Two 52"
      120"   Two 58"
      144"   Three 46"
    Click for more
  • Little Giant - Pallet Rack Channel & Clearance Bars

    Little Giant - Pallet Rack Channel & Clearance Bars
    See all 9 items in product family
    Little Giant Rack Deck Pallet Rack Channel And Clearance Bars Provide Support For Access To Nonpalletized Loads And Can Be Used For Supporting Bulky Products In Warehouse Applications.

    Little Giant Rack Deck Pallet Rack Channel and Clearance Bars are made out of 12 gauge steel for long lasting durability. All welded construction provides additional structural integrity for strength. Bars lay right on pallet racks for user convenience. Available types are Channel Bar, or Clearance Bar. Lengths range from 36" to 48". Widths available in 6" , 7-1/4", 36", 42" and 48". Heights are 4", 5-1/4" and 5-1/2". Powder coated finish. Other specifications vary per model.

    Click for more
  • Aisle Signs (11" High)

    Aisle Signs (11
    See all 9 items in product family
    Slip N’ Stik™ Aisle Signs Help Create Your Own Customized Warehouse Aisle Signs At A Fraction Of The Cost.

    Used for warehouses, libraries or store rooms. Includes laser/ink jet paper inserts for clear identification. Clear plastic sign holder with soft plastic hinge allows sign to flex when bumped with no breakage. Holds any paper stock up to 0.100” thick.

    Slip On Signs feature unique snap clips that easily attach to and relocate on pallet rack assembly holes.
    Stik On Signs are for more permanent installation. Contains self-adhesive backing that adheres onto surface.

    Sold in packs of 10 pcs.

    Click for more
  • Pallet Rack Movers

    Pallet Rack Movers
    See all 2 items in product family
    Pallet Rack Jack & Dolly Are Designed For Moving Empty, Fully Assembled Pallet Racking.

    Made using durable steel with a painted finish. Lifting Dolly Jack is made with a hydraulic pump to raise pallet rack frame with low crossbar. Includes a safety strap to secure lifting dolly to pallet rack frame. Optional Dollies are used to hold frame feet. Dollies are sold in pairs.

    Click for more
Featured Items