Browse Pallet Rack

(1,161 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Depth Inches

Height Inches

Capacity Lbs.

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Global - Pre-Configured Pallet Rack Starter & Add-On Units

    Global - Pre-Configured Pallet Rack Starter & Add-On Units
    See all 37 items in product family
    Premium Quality Pallet Racks At A Low Price
    Global pallet racks offer quick and easy, tool free assembly for all your pallet storage needs. These pre-configured starter and add-on industrial storage rack systems are made of durable heavy gauge steel for years of service. Heavy duty, one-piece 13 gauge steel uprights allow height adjustments at 2" increments for easy pallet rack beam adjustment. High strength 15 gauge steel beams have a 1-5/8"H step beam design that accommodates cross bars and decking. Beams provide secure connection to upright frame using a positive 6-way locking action; right to left, front to back and up and down. Lock automatically snaps into place and secures beam. Welded braces provide maximum rigidity and stability. 3-1/4" x 4-1/4" x 12 gauge welded base plate anchors upright to floor and distributes weight evenly. Uprights feature a long lasting epoxy finish. The pallet should overhang the frame by 3" front and back. Interchangeable with Teardrop styles of the following manufacturers: Interlake, Kingway, Steel King, USP, Wireway/Husky, Unarco and Speed Rack. Starter Unit includes 2 upright frames and 2 pairs of shelf beams. Add-On Units include 1 upright frame and 2 pairs of shelf beams. Easy assembly.

    Capacity based on 36" beam level spacing.

    Global – Pallet Rack Disclaimer:
    If seismic conditions apply, verification of capacities must be confirmed with a seismic engineer. Global is not responsible for engineering, installation and/or application of this material. Global is not responsible for permits. It is the full responsibility of the customer to check the contents and quantities. The (lbs) capacity rating (s) provided are for reference only. These ratings apply to static (non- seismic) conditions only.

    Click for more
  • Global - Tear Drop Pallet Rack Beams

    Global - Tear Drop Pallet Rack Beams
    See all 7 items in product family
    High strength one-piece tube-seamed steel pallet rack beams. Powder coat baked polyester finish. 1-5/8"H step beam design accommodates cross bars and decking. Beams provide secure connections to upright frames using 3 button studs on the connector plate ends. 3-button studs provide positive locking, along with the self-engaging spring-loaded Safety Clip. Full "C" type weld construction ensures maximum durability under all conditions. To select load beam determine the desired length by adding a minimum of 10" to two pallet widths or 14" to three pallet widths. Additional spacing may be required for pallets with excessive load overhang. Ensure that each pair of beams is capable of supporting the weight of the pallets per level. Sold in pairs (*Price is per pair).

    Global – Pallet Rack Disclaimer:
    If seismic conditions apply, verification of capacities must be confirmed with a seismic engineer. Global is not responsible for engineering, installation and/or application of this material. Global is not responsible for permits. It is the full responsibility of the customer to check the contents and quantities. The (lbs) capacity rating (s) provided are for reference only. These ratings apply to static (non- seismic) conditions only.

    Click for more
  • Global - Tear Drop Pallet Rack Upright Frames & Accessories

    Global - Tear Drop Pallet Rack Upright Frames & Accessories
    See all 9 items in product family
    Global pallet rack upright frames are made with 13-gauge steel. These welded uprights are punched on 2” centers for easy adjustments. The length of the pallet determines frame depth. The pallet should overhang the frame by 3” front and back. Long-lasting baked-on enamel. Interchangeable with Interlake, Wireway/Husky, Unarco, Steel King, USP, Speed Rack and Invincible pallet rack beams.

    Global – Pallet Rack Disclaimer:
    If seismic conditions apply, verification of capacities must be confirmed with a seismic engineer. Global is not responsible for engineering, installation and/or application of this material. Global is not responsible for permits. It is the full responsibility of the customer to check the contents and quantities. The (lbs) capacity rating (s) provided are for reference only. These ratings apply to static (non- seismic) conditions only.

    Click for more
  • Global - Pallet Rack Wire Decking

    Global - Pallet Rack Wire Decking
    See all 9 items in product family
    Global - Steel Wire Mesh Decking
    Welded steel wire decks feature 2-1/2”x 4” wire openings with a gray baked enamel finish and heavy gauge steel channel supports . Unlike wood or metal decking, wire decks permit light, air and sprinkler penetration. Wire decks also allow a clear view of upper tiers and minimize dust or debris accumulation. Easily install these wire decks by simply dropping them into place over beams. Use with beams that have 1-1/2” or 1-5/8” step.

    To order:
    Measure beam length between uprights (left to right).
    Measure beam depth overall (front to back).
    Measure depth between beam steps (front to back).

    ** In Stock, Same Day Delivery

      Beam Length     Use  
      96"   Two 46"
      108"   Two 52"
      120"   Two 58"
      144"   Three 46"
    Click for more
  • Pallet Rack - Cross Bars & Accessories

    Pallet Rack - Cross Bars & Accessories
    See all 14 items in product family
    Complete your Pallet Rack with a wide range of accessories including Cross Bars, Row Spacers, Wall Brackets, Frame Guards, etc. Accessories work with with Global, Interlake, Wireway/Husky, Unarco, Steel King and many other Pallet Racks. "Roll-In" type Cross Bars work only with "Slotted" Beams.

    Click for more