Browse Pallets

(256 items)

Narrow Your Results

Availability

Country of Origin

Openings

Construction

  • Less...
  • More...

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Double Faced Stackable Food-Grade Plastic Pallets

    Double Faced Stackable Food-Grade Plastic Pallets
    See all 2 items in product family
    Rackable Pallets Are Break Resistant To Ensure Long Life. Blue Pallet is USDA & FDA Approved.

    Double sided plastic pallets provide an environmental alternative to wood pallets or skids. One-piece, high pressure injection molded plastic is used for food processing, meat, poultry and pharmaceutical applications. 100% recyclable pallets offer a unique rib reinforced design to minimize dirt and dust collection. Easy to clean and washable pallets do not hold or trap water for fast drying. Stackable pallets allow 4-way fork access for forklifts and pallet trucks. ISPM15 exempt for export shipping. Black Pallet is made of high density polyethylene. Blue Pallet is made of polypropylene for higher load capacities. Blue pallet is FDA approved and USDA accepted.

    Click for more
  • USDA & FDA Approved Rackable Plastic Pallets Static Capacity 30000 Lbs.

    USDA & FDA Approved Rackable Plastic Pallets Static Capacity 30000 Lbs.
    See all 2 items in product family
    Rackable Plastic Pallets Are USDA & FDA Approved For Food Service Applications.

    Plastic pallets are used for double stacking, racking and conveyor use. The pallet can be used in a broad range of food, pharmaceutical, industrial and commercial applications. Pallets are made with strong structural foam that has 30,000 lb. static capacity and 2,000-lb. edge rack capacity. Black pallet is USDA approved. Blue pallet is USDA and FDA approved. Four-way fork entry.

    Click here to see our full selections of Pallets and Skids.

    Click for more
  • Double Deck Plastic Pallets

    Double Deck Plastic Pallets
    See all 3 items in product family
    Double Deck Pallet Holds Up To 7,500 lbs!

    This plastic pallet is made of 100% ACM recyclable black material for durable and cost effective service. Resistant to insects, bacteria and fungi. Plastic pallet features a floor capacity of 7,500 lbs. and a fork capacity of 3,000 lbs. Pallet allows 4-way forklift entry. ISO 8611 tested.

    These Pallets are not for use in unsupported pallet rack.

    Click here to see our full selections of Pallets and Skids.

    Click for more
  • Stackable Plastic Pallets Static Capacity 6600 Lbs.

    Stackable Plastic Pallets Static Capacity 6600 Lbs.
    See all 6 items in product family
    Stackable Pallets Allow Convenient Storage

    These plastic pallets are used for export, pharmaceutical, medical and food applications. Industrial pallets are made with virgin polyethylene that provides long life and maintenance-free service. Stackable pallets allow 4-way fork access for forklifts and pallet trucks. Fork pockets measure 10-1/4” x 3-3/4”; 12-3/16” x 3-3/4”. Plastic pallets feature a serrated deck that allows drainage. These pallets are not for use in unsupported pallet rack.

    Click here to see our full selections of Pallets and Skids.

    Click for more
  • Closed Deck Rackable Plastic Pallets Static Capacity Up To 19800 Lbs.

    Closed Deck Rackable Plastic Pallets Static Capacity Up To 19800 Lbs.
    See all 2 items in product family
    Industrial Size Rackable Plastic Pallet Features A Closed Deck To Retain Items And Prevent Fall-Through.

    Plastic pallet features a smooth surface top that allows easy set-up on pallet racks and can be moved directly to sales floor. Plastic pallet conforms to ISPM 15 regulation for export shipping. The pallet is made using ACM recyclable black material that is environmentally friendly. This rackable plastic pallet resists insects, bacteria and fungi. Lightweight, low height pallet is cost effective offering reduced freight costs by volume up to 65%. Bottom skids allow 4-way forklift entry. Measures 48"L x 40"W x 5-9/10"H. Meets ISO 9001:2000 and 8611 standards. Fully assembled.

    These pallets are not for use in unsupported pallet rack.

    Click for more
  • Rackable Plastic Pallet 48x40 Static Capacity 7500 Lbs

    Rackable Plastic Pallet 48x40 Static Capacity 7500 Lbs
    See all 1 items in product family
    This Heavy-Duty Plastic Pallet Features A Cruciform Perimeter Base That Provides Up To 7,500 Lb. Static Load Capacity.

    Plastic pallet is made of ACM recyclable black material that is environmentally friendly. This rackable plastic pallet resists insects, bacteria and fungi. Footprint allows stable stacking of loaded pallets. This clean pallet is devoid of spaces that usually harbor liquids, dust and debris. Locking rings on upper deck allows stacking of empty pallets. Sturdy construction gives this plastic pallet a static 7,500 lb., dynamic 3,500 lb. and 2,200 lb. racking capacity. Allows 4-way forklift entry. Plastic pallet measures 48"L x 40"W x 5-7/10"H. Exempt from ISPM 15 regulation for export shipping. Fully assembled.

    Click for more
  • Rackable Extruded Plastic Pallets

    Rackable Extruded Plastic Pallets
    See all 17 items in product family
    Rackable Extruded Plastic Pallets Provide Superior Performance And Benefits Over Traditional Wood.

    Used for exporting applications. Made using 100% recycled rigid PVC plastic for water, fire and flame resistance. Plastic is impervious to contamination and infestation. Available in 2-Way and 4-Way Fork Entry styles. Choose the pallet size and capacity that meets your needs. Custom sizes and colors are available, call for details.

    Note: Because of recycled plastic rigid PVC material, pallet will vary in color, surface consistency and weight.

    Click for more
  • Rackable Plastic Pallets - 48x32 and 43x43

    Rackable Plastic Pallets - 48x32 and 43x43
    See all 1 items in product family
    This Medium-Duty Rackable Plastic Pallet Is Used For Light Loads To Meet Industrial Standards.

    Plastic pallet is made of ACM recyclable black material that is environmentally friendly. This rackable plastic pallet resists insects, bacteria and fungi. Lightweight, low height pallet is cost effective offering reduced freight charges by volume up to 65%. Model 268823 has snap-on bottom skids and Model 269857 has a one piece cruciform perimeter base that provides added support and allow 4-way forklift entry. Exempt from ISPM 15 regulation for export shipping. Fully assembled.

    Click for more
  • Double-Sided Rackable Plastic Pallet Static Capacity 25000 Lbs.

    Double-Sided Rackable Plastic Pallet Static Capacity 25000 Lbs.
    See all 1 items in product family
    USDA/FDA Double-Sided Rackable Pallets Offer Dynamic Capacity of 4,000 Lbs.

    This durable skid measures 48"W x 40"D x 6"H. The reversible pallet is manufactured using a USDA/FDA approved black high density polyethylene material. Fully loaded plastic pallet stores conveniently on rack or stack four high. Features slip proof surfaces and two piece molded construction for added strength and durability. 4-way forklift entry. The skid is racable with center support. Can not be used with pallet jacks.

    Click here to see our full selections of Pallets and Skids.

    Click for more
  • Automotive Rackable Plastic Pallet 48x45 Static Capacity 7500 Lbs

    Automotive Rackable Plastic Pallet 48x45 Static Capacity 7500 Lbs
    See all 1 items in product family
    Lightweight, Medium-Duty Plastic Pallet Is Specially Designed For Automotive Applications.

    Nestable pallet is exempt from ISPM 15 regulation for export shipping. Plastic pallet is made using ACM recyclable black material that is environmentally friendly. 3 snap-on skids on bottom provide added support and allow 4-way forklift entry. This rackable plastic pallet resists insects, bacteria and fungi. Lightweight, low height pallet is cost effective offering reduced freight costs by volume. Sturdy construction gives this plastic pallet a static 7,500 lb., dynamic 2,500 lb. and 1,500 racking capacity. Measures 48"L x 45"W x 5-9/10"H. Meets ISO 9001:2000 and 8611 standards. Fully assembled.

    Click for more
  • Blue Plastic Rackable Pallets

    Blue Plastic Rackable Pallets
    See all 2 items in product family
    Pallets Are Stackable For Efficient Storage.

    Made of virgin polyethylene for longer life. Pallets/skids are maintenance free and safer to handle than wooden pallets. Plastic pallets are used for export, pharmaceutical, medical and food applications.

    Model 442645 features serrated deck with holes for drainage. Model 296672 features anit-slide grommets which prevents the pallets from sliding off the forks and each other during trasnit.

    Click for more
  • Buckhorn™ Heavy Duty Rackable Pallet 48x40 Static Capacity 30000 Lbs.

    Buckhorn™ Heavy Duty Rackable Pallet 48x40 Static Capacity 30000 Lbs.
    See all 1 items in product family
    Heavy Duty Pallet Is Used For Applications Where Strength And Capacity Are Required.

    Universal pallets are easily placed on pallet racks for freeing valuable floor space. Plastic pallet is made of injection molded high density polyethylene that is moisture and chemical resistant and 100% recyclable. Anti-skid rubber plugs on surface reduce load shifting. Rackable pallet features angled 4-way fork entry points to guide forks for easy handling. Heavy duty pallet offers 30,000 lb static capacity, 5,000 lb. dynamic capacity and 2,800 lb. rack capacity. Measures 48”L x 40”W x 5-1/2”H overall.

    Click for more
  • Orbis® CIISF Stackable Plastic Pallets

    Orbis® CIISF Stackable Plastic Pallets
    See all 1 items in product family
    ORBIS Stack'R Stackable Plastic Pallet 40X48 Stack'R PE-Z - 48"L x 40"W x 5-9/10"H, 30,000 Lbs.

    ORBIS stackable pallets are designed for handling and shipping heavy product loads in warehousing, processing and manufacturing environments. These reusable plastic pallets offer a long service life and are ideal for stack loading, conveying systems, distribution and static storage. The non-porous, smooth design makes these pallets easily cleanable. They are manufactured in 100% recyclable material and offer an economic, environmental and efficient alternative to wood pallets or skids. Fork Truck Entry: 4-way, Hand Truck Entry: 4-way. These pallets are not for use in unsupported pallet rack.

    Click for more
  • Four-Way Entry Rackable Plastic Pallets

    Four-Way Entry Rackable Plastic Pallets
    See all 2 items in product family
    Rackable Plastic Pallets Stackable To Save Space.

    Plastic Pallets and Skids - Stackable for efficient storage. Made of virgin polyethylene for longer life. Pallets are maintenance free and safer to handle than wooden pallets. Feature four-way entry. Plastic pallets are used for export, pharmaceutical, medical, and food applications.

    Click for more
  • 47-1/4X47-1/4 4-Way Entry Rackable Pallets

    47-1/4X47-1/4 4-Way Entry Rackable Pallets
    See all 2 items in product family
    Plastic Pallets And Skids - Stackable For Efficient Storage.

    Made of recycled plastic for longer life. Pallets are maintenance free and safer to handle than wooden pallets. Feature four-way entry. Serrated deck with holes for drainage. Plastic pallets are used for export, pharmaceutical, medical, and food applications. Overall measures 47-1/4"L X 47-1/4"W x 6"H. (Dimension tolerance ± 1/4")

    Click for more
  • Two-Way Entry Stackable Blue Plastic Pallet

    Two-Way Entry Stackable Blue Plastic Pallet
    See all 1 items in product family
    Two-Way Entry Stackable Plastic Pallet 47x39x6, Blue, 8000 Lb Floor & 3300 Lb Fork Cap.

    This innovative design unites two essential product features; capacity and versatility. Stackable for efficient storage. Made of virgin polyethylene for longer life. Pallet is maintenance free and safer to handle than wooden pallets. Provides 2-way entry. The fork opening is 10-1/4" width by 3-3/4" height. Pallet and skid measures 47" length by 39" width by 6" height overall. (Dimension tolerance ± 1/4").

    Click for more
  • Rackable Hygenic Smooth Plastic Pallets

    Rackable Hygenic Smooth Plastic Pallets
    See all 2 items in product family
    Rackable Hygenic Smooth Plastic Pallets Are Used For Pharmaceutial, Medical, And Food Applications.

    Stackable for efficient storage. Made of high-density virgin polyethylene for longer life. Pallets are maintenance free and safer to handle than wooden pallets. Feature four-way entry. Plastic pallets are used for export, pharmaceutical, medical, and food applications. It is a hygienic easy to clean solid deck skid. Sanitary and easy wash. Fork opening measures 13-1/16" width by 3-5/8" height. Skid measures 47-1/8"X39-1/4"x6-1/2" (Dimension tolerance ± 1/4") . Available in blue color.

    Stackable for efficient storage. Made of high-density virgin polyethylene for longer life. Pallets are maintenance free and safer to handle than wooden pallets. Feature four-way entry. Plastic pallets are used for export, pharmaceutical, medical, and food applications. It is a hygienic easy to clean solid deck skid. Sanitary and easy wash. Available in blue color.

    Click for more
  • Stackable Plastic Pallet 47-1/8"L x 47-1/8"W

    Stackable Plastic Pallet 47-1/8
    See all 1 items in product family
    Stackable Plastic Pallet 47-1/8x47-1/8x5, Blue, 4400 Lb Floor & 1650 Lb Fork Cap.

    Plastic Pallets and Skids - Stackable for efficient storage. Made of virgin polyethylene for longer life. Pallets are maintenance free and safer to handle than wooden pallets. Feature four-way entry. Fork opening 11¿ width by 3-1/2¿ height. Serrated deck with holes for drainage. Plastic pallets are used for export, pharmaceutical, medical, and food applications. No steel inserts - not for use in unsupported pallet rack, Overall measures : 47-1/8¿length by 47-1/8¿ width by 5¿ height overall. (Dimension tolerance ± ¼)

    Click for more
  • Automotive Stackable Manufacturing Pallet

    Automotive Stackable Manufacturing Pallet
    See all 1 items in product family
    Durable Manufacturing Pallet Holds 4000 lb Fork Capacity.

    The high-pressure Injection molded pallet is engineered to withstand the rigors of any application by offering better strength to weight ratios. Designed for easy cleaning and sanitary applications. Strong and rugged with racking capacity (not meant to be edge racked). The fork openings with tapered entry and exit for ease of handling. Allows 4-way forklift entry. Seat belt option available, call for details.

    Click for more
  • New Hard Wood Pallets

    New Hard Wood Pallets
    See all 4 items in product family
    Hardwood pallets are an economical alternative to plastic pallets.

    Stackable to save space. Perfect for storing and shipping. Meets GMA standard. The pallet is not heat treated for international shipping. Price each and sold in pack of 5.

    Click for more
  • Pallets-Rackable & Stackable

    Pallets-Rackable & Stackable
    See all 5 items in product family
    Orbis Heavy-Duty Structural Foam Pallets - Recycled, Recyclable - Flat

    Favored over wood in many industrial and food processing applications, pallets eliminate loose nails, pesky splinters, mold and mildew. ORBIS Heavy-Duty Structural Foam Pallets are made from 100% post-industrial recycled structural foam. Pallets won't absorb moisture and liquids. Lightweight and easy to clean. Nestable to save space. 4-way fork access. Color: black.

    Click for more