Browse Pallets

(241 items)

Narrow Your Results

Availability

Country of Origin

Openings

Construction

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Buckhorn™ Nestable Structural Plastic Pallets Static Capacity 30000 Lbs.

    Buckhorn™ Nestable Structural Plastic Pallets Static Capacity 30000 Lbs.
    See all 2 items in product family
    Buckhorn™ Nestable Structural Plastic Pallets Handle A Wide Variety Of Applications From Manufacturing To Food Distribution.

    Buckhorn™ Nestable Structural Plastic Pallets are made from structural foam molding to support heavy loads. High density polyethylene is moisture and chemical resistant and 100% recyclable. Diamond deck has an anti-skid design molded into the deck for a textured surface that prevents shifting during transport. 9 reinforced nesting feet allow 4 way fork access for handling and provide uniform load distribution. 30,000 lb static capacity and 4,000 lb. dynamic capacity. Measures 48"L x 6"H overall. Available in 40" and 48" widths.

    Click for more
  • Nestable Structural Plastic Pallet Static Capacity 30000 Lbs.

    Nestable Structural Plastic Pallet Static Capacity 30000 Lbs.
    See all 1 items in product family
    Nestable Structural Plastic Pallet Is Built To Withstand That Rigors Of The Grocery Business.

    Plastic skids are composed of high-density black polyethylene structural foam. Skids feature a heavy-duty solid body with smooth surface. Plastic pallets stack and nest to save storage space. Allows 4-way fork and pallet truck entry.

    Click for more
  • Pallets - Structural Plastic

    Pallets - Structural Plastic
    See all 2 items in product family
    Orbis Stack'R Plastic Pallet - 48"Wx40"Lx5.9"H

    Ventilated-deck hygienic pallet is easy to clean and sanitize. ORBIS StackR Plastic Pallet dries quickly-does not have any cavities or crevices to trap moisture. Non-porous high-density polyethylene will not absorb moisture or odor, and is recyclable. Stackable. Snap-on stringers add structural support. Four-way fork entry. Can be used in lightweight racking systems.

    Click for more