Browse Pallets

(259 items)

Narrow Your Results

Availability

Country of Origin

Openings

Construction

Brand

Recently Viewed

Categories

  • Thermoformed Plastic Pallets Static Capacity Up To 6000 Lbs.

    Thermoformed Plastic Pallets Static Capacity Up To 6000 Lbs.
    See all 2 items in product family
    Thermoformed Pallet Features A Patented Design That Prevents Cracking And Bulging

    Plastic skid features deck edge pleats and shockwave ridges to avoid damage upon impact. This plastic pallet features 9 oval legs to limit impact and help extend life. Steam cleanable. 3:1 nesting versus wood. Plastic skid allows 4-way fork entry.

    Click here to see our full selections of Pallets and Skids.

    Click for more
  • Orbis® Thermoformed Plastic Pallet 15,000 LB. Static Capacity

    Orbis® Thermoformed Plastic Pallet 15,000 LB. Static Capacity
    See all 1 items in product family
    This Reusable Plastic Pallet Offers A Long Service Life And Heavy Duty Load Capacities!

    Used for distribution or work-in-process applications in food and light industrial applications. Plastic pallet is made of 100% recyclable single sheet thermoformed (HMWPE). Mirror-image design allows pallets to be used as a top cap, enabling secure double stacking of pallet loads. Offers 40” x 48” footprint that meets Grocery Manufacturer’s Association (GMA) specifications. Pallet allows 4-way fork entry. Nestable plastic pallet offers 15,000 lb. static capacity and 2,000 lb. dynamic capacity. Measures 49-7/10”L x 41-3/5”W x 6-1/2”H overall.

    Click for more
  • Pallets Thermoformeds

    Pallets Thermoformeds
    See all 5 items in product family
    Orbis Lightweight Structural Foam Pallet - 48"Wx40"Lx5-1/2"H

    A -5/8" raised edge surrounds the deck to prevent loads from shifting. Cost-efficient ORBIS Lightweight Structural Foam Pallet features single-face, one-piece construction. 100% post-industrial recycled structural foam. Plastic pallets nest for space-saving storage-27 pallets stack to approximately 48" high. Features a flow-through design for to promote drainage, easy cleanability and air flow in food applications. Recyclable. Color: black.

    Click for more