|
Browse Capacitors (191 Items) |
 |
 |
Sub Category |
 |
| Capacitors (161) |
|
|
|
|
 |
| Narrow Your Results By: |
|
|
 |
|
 |
More Choices In Capacitors |
|
|
 |
| Showing 161 items within 4 product groups |
| |
165, 110-225, and 220-250 Volt Start Capacitors |
 |
|
|
|
|
|
Start / Run Capacitors Are Made For Intermittent-Duty In AC Motor Starting Circuits.
Motor start capacitors are dry, electrolytic and non-polarized for intermittent duty. Round cases are made of moisture and oil resistant, molded phenolic resin or plastic. Includes standard dual blade terminals. Rated for 3-second start. Allows 20 starts per hour. Click for more |
|
|
|
|
Capacitors |
 |
|
|
|
|
|
Capacitors Are Ideal For Multiple Machine Applications.
Capacitors are made of heavy duty steel for long lasting durability. Capacitor types available are SUB-FHP AC PZ (with 3 or 10 MFD Rating, 250V), SUB-FHP P240 (with 7.5 or 15 MFD Rating, 250V or 300V respectively) and SUB-FHP PE350 (with 10 or 15 MFD Rating, 250V).
Click for more |
|
 |
Supco Run Capacitors |
 |
|
|
|
|
|
Supco Oval Dual Run Capacitor - 35+5MFD 440V
- Non - PCB biodegradable synthetic oil
- Physical interrupter for safety
- Operating temperature -13°F to + 185°F (- 25°C to + 85°C)
- Microfarad uF tolerance +/- 5 %
- Drawn steel case construction
- Quad blade quick con Click for more
|
|
|
|
|
Dual and Single Voltage 330, 370/440 Volt Round/Oval Run Capacitors |
 |
|
|
|
|
|
Dual and Single Voltage 330, 370/440 Volt Round/Oval Run Capacitors Are Biodegradable For A Safe And Eco-Friendly Solution.
Capacitors are made with durable metal cases with metalized film. Oil filled with non-PCB oil. Includes insulated terminals. Four blade quick-connect terminals are insulated. 50/60 Hertz operation. Individually boxed. UL listed and CUL approved.
Click for more |
|
 |
|
|