| |
Stainless Steel Pipe Straps |
 |
|
|
|
|
|
304 Stainless Steel Pipe Straps are designed as a light duty support for schedule 40/80 sized pipes. Straps attach directly to horizontal or vertical structural member.
Stainless steel hangers are recommended for applications where protection from corrosive environment is needed.
Click for more |
|
|
|
|
Top Beam Clamps |
 |
|
|
|
|
|
Top Beam Clamps Are Ideal For Attaching Hanger Rods.
Top Beam Clamps are designed to attach hanger rods to the top flange of beams or bar joists. Beam clamp models are made of ductile iron, galvanized ductile iron or stainless steel and are able to handle max pipe sizes of 4, 5 or 6 inches. Click for more |
|
 |
Perforated Hanger Strapping |
 |
|
|
|
|
|
STRAP PERF COPPER 22 X 50'
PERFORATED HANGER STRAPPING - Designed for various light duty applications. Stainless steel hangers are recommended for applications where protection from corrosive environments is needed.
Click for more |
|
|
|
|
C-Clamps |
 |
|
|
|
|
|
C-Clamps Securely Attach Hanger Rods To The Bottom Flange Of Beams.
C-Clamps are solidly made of Carbon Steel, Ductile Iron, MalIeable Iron and Stainless Steel for solid, long lasting durability. Available to fit 4", 5' and 6" maximum pipe size and 400 to 630 lb. maximum load. Ribbed design for added strength. Click for more |
|
 |
Clevis Hangers |
 |
|
|
|
|
|
Clevis Hangers Are Designed For The Suspension Of Non-Insulated, Stationary Pipe Lines.
Clevis Hangers come in a variety of styles for increased versatility. Upper locknut must be tightened securely to assure proper hanger performance. Choose from Carbon Steel, Copper Epoxy Coated Carbon Steel, Galvanized Carbon Steel and Stainless Steel models. Click for more |
|
|
|
|
Riser Clamps |
 |
|
|
|
|
|
Riser Clamps Are Used To Support Vertical Pipe Runs In A Variety Of Sizes For Residential, Commercial And Industrial Infrastructure.
Riser Clamps support and stabilize long vertical pipe runs for long lasting durability. They use standard hex bolts and nuts. Riser Clamp sizes vary per model. They come in four different materials. Click for more |
|
 |
Side Beam Connectors |
 |
|
|
|
|
|
SIDE BEAM CONNECTOR GALV 1/2"
SIDE BEAM CONNECTOR GALVANIZED - Designed for mounting to sides of wood beams using drive screws. Bottom hole is tapped for rod.
Click for more |
|
|
|
|
U-Bolts |
 |
|
|
|
|
|
U-Bolts Have Load Capacities Up To 5,430 Pounds.
U-Bolts are engineered for support and to guide heavy loads. The bolts are available in carbon steel, galvanized carbon steel and stainless steel for long lasting durability and reliability. U-bolts are made to work with pipe sizes of 1/2" to 10". Click for more |
|
 |
Split Ring Extension Hangers |
 |
|
|
|
|
|
HINGE S/RING bt COP 2"
COPPER TUBING SPLIT RING EXTENSION HANGER, HINGE DESIGN - Designed for the suspension of non-insulated stationary copper tubing, horizontally or vertically. Copper epoxy coated (COPPER-GARD). COPPERGARD products offer superior corrosion protection due to the epoxy coating over electro-galvanized material.
Click for more |
|
|
|
|
One Hole Clamps |
 |
|
|
|
|
|
ONE HOLE CLAMP GALV 1/2"
ONE HOLE CLAMP GALVANIZED - Designed for the support of conduit, cable or pipe on walls or sides of beams. Not recommended for horizontal use on ceilings or bottom of beams.
Click for more |
|
 |
Galvanized Carbon Steel Adjustable Swivel Ring Hangers |
 |
|
|
|
|
|
EM-LOK IPS GALV 1/2"
"EM-LOK" ADJUSTABLE SWIVEL RING HANGER - Designed for the suspension of non-insulated, stationary copper lines.
Click for more |
|
|
|
|
Stainless Steel Band Hangers |
 |
|
|
|
|
|
Stainless Steel Band Hangers Are Designed For The Suspension Of Non-Insulated Stationary Pipe Lines.
Stainless Steel Band Hangers are made of 11, 13, 14 and 16-gauge steel for long lasting durability and strength. They are corrosion resist Click for more |
|
 |
DWV Hangers |
 |
|
|
|
|
|
DWV HANGER GALV 1-1/2"
DWV (DRAIN, WASTE, VENT) HANGER - Designed for the support of PVC or ABS DWV pipe from wood joists. Evenly spaced holes allow for proper pipe pitch. Copper plated DWV hangers are NOT designed for copper DWV pipe.
Click for more |
|
|
|
|
Copper Gard Adjustable Swivel Ring Hangers |
 |
|
|
|
|
|
Copper Gard Adjustable Swivel Ring Hangers Are Designed For The Suspension Of Non-Insulated Stationary Copper Lines.
Copper Gard Adjustable Swivel Ring Hangers are made of heavy duty 18-gauge carbon steel for long lasting durability. Featu Click for more |
|
 |
Malleable Iro =n Turnbuckle Adjusters |
 |
|
|
|
|
|
TURNBUCKLE ADJUSTER 3/8"
TURNBUCKLE ADJUSTER - Designed to provide vertical rod adjustment with split ring hangers.
Click for more |
|
|
|
|
Short Clips |
 |
|
|
|
|
|
Short Clips Are Designed To Support Pipe.
Short Clips are engineered to support pipe that is close to the ceiling or a wall. The clips are available in carbon steel and galvanized carbon steel. They are available in various sizes to handle pipe sizes from 1/2" to 4". The maximum recommended load capacities for the clips are 300 and 400 lbs.
Click for more |
|
 |
Pipe Clamps |
 |
|
|
|
|
|
Pipe Clamps Are Designed For The Suspension Of Cold Pipe Lines And Hot Pipe Lines Where No Insulation Is Required.
Pipe Clamps are made of heavy duty carbon steel for long lasting durability. Features a curved clamp design for greater stre Click for more |
|
|
|
|
Hanger Bolts |
 |
|
|
|
|
|
Hangar Bolts Are Designed For Suspending Pipe Supports From Wood Structures.
Hanger Bolts are made of heavy duty carbon steel for long lasting durability and strength. Features a course thread design that is specifically designed to secure Click for more |
|
 |
Angle Brackets |
 |
|
|
|
|
|
Angle Brackets Are Ideal For Attaching Hanger Rods.
Angled Brackets are used for attaching hanger rods to the sides of beams or walls. The brackets are made of carbon steel or galvanized carbon steel for long lasting durability and reliability. They are available in various hole sizes and have maximum loads capacities between 300 and 900 lbs.
Click for more |
|
|
|
|
Hanger Flanges |
 |
|
|
|
|
|
The Hanger Flange Plate Is The Ideal Solution For Attaching Hanger Rods For Commercial, Residential And Industrial Applications.
The Hanger Flange Plate is available in four separate materials and two different sizes. All hanger flange plates can be attached to wood beams, sheet metal, plaster and other materials. They require a #12 size screw for plate attachment. Click for more |
|
 |
Malleable Iron Eye Sockets |
 |
|
|
|
|
|
Malleable Iron Eye Sockets Attach Hanger Rods To A Variety Of Hanger Types For Industrial And Commercial Use.
Malleable Iron Eye Sockets utilize rugged iron manufacturing techniques for long lasting durability. They contain pre-drilled screw channels. Pipes may be threaded through the eye sockets. Sizes and weight limits vary per model. Click for more |
|
|
|
|
Carbon Steel Galvanized Rod Couplings |
 |
|
|
|
|
|
Galvanized Carbon Steel Rod Couplings Are Ideal For Connecting Rods.
Galvanized Carbon Steel Rod Couplings are engineered for connecting two lengths of rod with equal diameters. The couplings come in various sizes. Rod Couplings are available with load capacities of 230, 610, 1,130 and 1,810 lbs.
Click for more |
|
 |