Browse Flashlights & Portable Work Lights

(674 items)

Narrow Your Results

Brand

Watts

  • Less...
  • More...

Cord Length Feet

  • Less...
  • More...

Lumens

Our Price

Go

Recently Viewed

Categories

  • Explosion Proof Drop Lights

    Explosion Proof Drop Lights
    See all 19 items in product family
    Explosion Proof Drop Lights Provide Versatile Illumination In Hazardous Work Areas.

    Explosion Proof Drop Lights are made with rugged materials for long lasting durability in tough workplaces. Lights include rough service bulbs, halogen bulbs, LED lights or fluorescent bulbs to provide temporary lighting across a wide range of applications. Tempered glass globe offers additional safety and shatter resistance (some models). Impact resistant handles for convenient portability. 480 or 5000 average life hours. Lamps are available with cord and plug or as hand lamps only. Lumens, watts and additional specifications vary per model.

    Click for more
  • Explosion Proof Portable Floodlights

    Explosion Proof Portable Floodlights
    See all 10 items in product family
    Explosion Proof Portable Floodlights Provide Temporary Lighting In Hazardous Commercial Or Industrial Work Areas.

    Explosion Proof Portable Floodlights feature non-sparking copper-free cast aluminum housing for long lasting durability. Corrosion-resistant construction is suitable for use in wet environments. Floodlights are available with LED, Incandescent or Halide bulbs to meet specific light penetration requirements. HL-X Hazardous Location Headlight fits on head or hard hat to focus light in front and leave hands free to complete tasks. All floodlights are cUL and UL approved for Class 1 Division 1 Group C and D areas. Additional specifications vary per model.

    Click for more
  • Explosion Proof Inspection Lights

    Explosion Proof Inspection Lights
    See all 11 items in product family
    Explosion Proof Inspection Lights Are Widely Used In Fuel Tanks, Grain Storage Containers and Other Confined Hazardous Areas.

    Explosion Proof Inspection Lights feature fluorescent or LED bulbs to cool shadowless illumination to maximize safety. Lind Equipment inspection lights feature Tuffite phenolic handle, rugged aluminum guard provides long lasting durability in tough conditions, and are available with cord or without cord to meet jobsite requirements. Larson Electronics flashlight produces a tight round beam for illumination of dark corners, watertight nylon body with comfort grip. 480, 30,000 or 50,000 average life hours. cUL and UL approved for Class I Division 1 Group D and Class II Division 1 Group G areas. Lumens, watts and additional specifications vary by model.

    Click for more
  • Explosion Proof String Lights

    Explosion Proof String Lights
    See all 11 items in product family
    Explosion Proof String Lights Provide Temporary Illumination In Hazardous Work Areas.

    Explosion Proof String Lights feature heavy-duty incandescent or LED bulbs to provide bright illumination to work areas. Steel or aluminum hanging hooks are mounted to T-drops to hold string light securely overhead. 480 or 5000 average life hours. Portable work lights are available with Bare Ends, Non-Explosion Proof Plug and Blunt Ends or Explosion Proof Plug and Connector to meet worksite specifications. Cord lengths are 50, 55, 75, 100, 115 and 125 feet. cQPSus approved for Class 1, Div 1, Groups C and D.

    Click for more
  • Hazardous Location/Explosion Proof Extension Cords

    Hazardous Location/Explosion Proof Extension Cords
    See all 16 items in product family
    Hazardous Location/Explosion Proof Extension Cords Provide Power To Equipment Within Hazardous Industrial Work Areas.

    Hazardous Location/Explosion Proof Extension Cords feature a single explosion proof twist lock receptacle on one end for connection to equipment and a general use plug on the other end for connection to power supply. Explosion proof cord is constructed of 25, 50, 75, 100 or 150 feet of 12/3 or 16/3 SOOW cord to provide ample length to accommodate large job sites. Explosion proof extension cords are Class 1 Division 1 Groups B, C, D and Class 2 Division 1 Groups E, F, and G rated for use in hazardous locations where flammable gases and vapors are present.

    Click for more
  • Explosion Proof Cord Reels And Lights

    Explosion Proof Cord Reels And Lights
    See all 3 items in product family
    Explosion Proof Cord Reels And Lights Produce Essential Illumination At Hazardous Jobsites.

    Explosion Proof Cord Reels and Lights feature non-sparking aluminum housing for lasting durability. LED or Incandescent hand lamp provides a ready source of easily managed light. Non-sparking reel contains 50' of SOOW cord and spark proof ratchet mechanism for convenient cord management. Average life hours are 4000 or 50,000. Explosion proof lights are Class 1 Division 1 and 2 Groups C and D approved. Dimensions vary per model.

    Click for more
  • Explosion Proof Base Stand Work Lights

    Explosion Proof Base Stand Work Lights
    See all 3 items in product family
    Explosion Proof Base Stand Work Lights Are Widely Used to Illuminate Tanks, Trailers, Storage Containers And Other Enclosed Areas.

    Explosion Proof Base Stand Work lights feature metal halide or LED lights to produce wide flood patterns for bright illumination. Adjustable lamp head provides precise positioning for effective illumination of dark corners. Tank lights include spark-resistant aluminum base for safe use in areas where flammable vapors and gases may be present. Lamp can be disassembled for easy pass through into tanks or manholes. Average life hours 60000. Dimensions vary per model.

    Click for more
  • Explosion Proof Magnetic Mount Fixtures And Lights

    Explosion Proof Magnetic Mount Fixtures And Lights
    See all 2 items in product family
    Explosion Proof Magnetic Mount Fixtures And Lights Are Portable Work Lights For Industrial And Manufacturing Environments.

    Explosion Proof Magnetic Mount Fixtures and Lights feature energy efficient LEDs to improve lighting quality, reduce operating costs and maintenance downtime. Average life hours up to 60,000 saves money on replacement bulbs. Magnetic attachment allows light to be mounted to metallic surfaces for added versatility. Portable and Pendant styles available. U.S./Canada U.L. approved Class 2 Divisions 1 and 2 for areas where combustible dusts exist or have the potential to exist. Dimensions vary per model.

    Click for more