| |
Plugmold Multioutlet Raceways |
 |
|
|
|
|
|
Wiremold NM2044 1-Gang Extra Deep Device Box, Ivory, 4-3/4"L
Features
- Single- and dual-gang boxes available
- Field replaceable surge module
- Customization available
- Duplex receptacle
Click for more |
|
|
|
|
Wiremold Wireless & Zone Cabling |
 |
|
|
|
|
|
Wiremold WAPBRKT Overhead Wireless Access Point Bracket, 3-1/8"L
Features
- Support Bars provided
- Versatile design
- Large capacity compartment
- Galvanized steel construction.
Click for more |
|
 |
Wiremold Specialty Raceways |
 |
|
|
|
|
|
Wiremold C125EB End Blank, 2-1/2" X 2-1/2"
Features
- Powder coat paint
- All SpecMate Wireway Systems are available with a polyester, epoxy or hybrid powder coat finish to protect from atmospheric corrosives
- Flexible system
- Custom lengths, widths, and heights easily accommodated Click for more
|
|
|
|
|
Wiremold Aluminum Raceways |
 |
|
|
|
|
|
Wiremold ALA3815 Tee Fitting, 6"L
Features
- Durable, architectural clear anodized finish
- Wipes clean and resists corrosion
- Custom colors available upon request
- Consult factory for more information
- Snap fit cover
- Provides maximum flexibility for adding or relocat Click for more
|
|
 |
Wiremold Vertical Solutions |
 |
|
|
|
|
|
Wiremold 25DTC-ACT Activate Hole-Cut Cover & Mounting Bezel For 25DTP/25DTC
Features
- Bring power, data, and A/V services into open space environments quickly & easily
- Custom capabilities
- On-site configurability
- A/V Compatibility
- Datacom connectivity options
Click for more |
|
|
|
|
Wiremold Two-Piece Large Multiple Channels |
 |
|
|
|
|
|
Wiremold S4007C-2 2-Gang Device Cover, 4-3/4"L
Features
- Tough, corrosion resistant surface
- Stainless steel offers durable protection in laboratories, hospitals or food processing areas where corrosive solvents, acid splashes or scalding is a concern
Click for more |
|
 |
Wiremold Small Single & Dual Raceways |
 |
|
|
|
|
|
Wiremold 5507AAP 5507 Face Plate With Extron AAP
Features
- Steel raceway, provides superior strength for any dry location
- Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted
Click for more |
|
|
|
|
Wiremold One Piece Raceways |
 |
|
|
|
|
|
Wiremold 616 Fish Tape Leader
Features
- Low-profile, unobtrusive appearance
- Blends with any door or setting
- ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint
- Fittings have removable covers which allow easy access to wiring for changes and a Click for more
|
|
 |
Fittings |
 |
|
|
|
|
|
Blackburn Fittings Are Designed For Various Electrical Grounding And Bonding Applications.
Blackburn Fittings are made of aluminum, copper, or steel for long lasting durability. Features corrosion-resistant alloys for optimal performance. RoHS compliant for added safety. Package quantities and dimensions vary per model. Click for more |
|
|
|
|
Wiremold Designer Series Raceways |
 |
|
|
|
|
|
Wiremold DSDWND-DG Downward Duplex Device Plate, Designer Gray, 6"L
Features
- Overlapping fittings and faceplates
- Simpler, cleaner, and more attractive installation
- No visible screws
- Also allows raceway covers to be cut to larger tolerances
- Ease of installation
- Click for more
|
|
 |
Compression Connectors |
 |
|
|
|
|
|
Blackburn EZ Ground™Compression Connectors Are Designed For Direct Burial In Various Climate Conditions.
Blackburn EZ Ground™ Compression Connectors are made of high-steel for long lasting durability. Features a corrosion-resistant copper cyanide coating for increased reliability. Click for more |
|
|
|
|
Grounding Electrode Box |
 |
|
|
|
|
|
Blackburn Grounding Electrode Boxes Are Designed For Various Electrical Grounding And Bonding Applications.
Blackburn Grounding Electrode Box are made of hot-dipped galvanized steel for long lasting durability. Features 14-gauge construction for added strength and support. 10 inch diameter. 12 inch depth. RoHS compliant for increased safety. Click for more |
|
 |
Flexible Braids |
 |
|
|
|
|
|
Blackburn Flexible Braids Are Designed For Various Electrical Grounding And Bonding Applications.
Blackburn Flexible Braids are made of tin-plated copper ensuring high conductivity for optimal performance. Features a flexible design that enables linear expansion, equipment vibration and offset connections for increased versatility. Length is 11 inches. Click for more |
|
|
|
|
Ground Clamps |
 |
|
|
|
|
|
Blackburn Ground Clamps Are Designed For Various Electrical Grounding And Bonding Applications.
Blackburn Ground Clamps are made of a variety of metals and alloys for long lasting durability. Wire ranges and package quantities vary per model. Intersystem Bonding is made of copper for greater conductivity. Click for more |
|
 |
Lug |
 |
|
|
|
|
|
Blackburn Lugs Are Designed For Various Electrical Grounding And Bonding Applications.
Blackburn Lugs are made from aluminum alloy to ensure maximum strength and conductivity for increased reliability. Features an open-faced design enabling quick installation for multiple conduits with no break in ground connector for ease of use. Click for more |
|
|
|
|
Post Connectors |
 |
|
|
|
|
|
Blackburn Post Connectors Are Designed For Various Electrical Grounding And Bonding Applications.
Blackburn Post Connectors are made of bronze alloy to ensure maximum conductivity for optimal performance. Features nuts and pressure bars that are cold-formed from high-strength copper and copper alloy for increased reliability. Click for more |
|
 |
Ground Rod Clamps |
 |
|
|
|
|
|
Blackburn Ground Rod Clamps Are Designed For Various Electrical Grounding And Bonding Applications.
Blackburn Ground Rod Clamps are made of high-strength copper alloy for long lasting durability. Features a floating pressure bar to distribute pressure evenly over a large area of ground wire for increased reliability. Click for more |
|
|
|
|
HBL2000 Series Single Channel Metal Raceway |
 |
|
|
|
|
|
Bryant® HBL2000 Metal Raceways
Bryant® HBL2000 Metal Raceways Feature A Dual Channel Raceway For Extra Strength And Added Space.
Raceways keep wires and cables safe and secure without being seen. Ideal for offices with cubicles and other environments that require large quantities of cabling to travel across large rooms. Click for more |
|
 |
Metal PlugTrak® |
 |
|
|
|
|
|
Bryant® Metal PlugTrak®
Bryant® Metal PlugTrak® Power Outlet Systems Provide A Convenient Power Source For Electrical Equipment In Cubicles And Offices.
Durable steel outlet tracks feature built-in single receptacles that provide a power source for electrical supplies and equipment. 15 amp, 125V power source. Exterior channel dimension measures 1.31"W x . Click for more |
|
|
|
|
HBL500 and HBL750 Series Single Channel Metal Raceway |
 |
|
|
|
|
|
Bryant® HBL500 & HBL750 Metal Raceways
Bryant® HBL500 & HBL750 Metal Raceways Are The Largest Single Channel, Low Profile Raceways In Their Class.
Raceways keep wires and cables safe and secure without being seen. Great for offices, cubicles and other environments that require large quantities of cabling to travel across large rooms. Click for more |
|
 |