Browse Commercial Refrigerators & Freezers

(2,379 items)

Narrow Your Results

Free Shipping

Brand

  • Less...
  • More...

Capacity Cubic Feet

Door Quantity

Width Inches

Depth Inches

Height Inches

Our Price

Go

Recently Viewed

Categories

  • True® Vertical Air Curtain Merchandisers

    True® Vertical Air Curtain Merchandisers
    See all 6 items in product family
    True® Vertical Air Curtain Merchandisers Give Customers Quick Access To Beverages, Fruit, Yogurt And Other Refrigerated Snacks.

    True® Vertical Air Curtain Merchandisers include 1/2, 3/4, or 1 HP compressors to keep food and beverages at optimum temperatures for safe food handling. Open front with interior fluorescent light allows customers to easily see merchandise while making their selections. Durable vinyl exterior with PVC coated shelves and stainless steel floor pans are easy to clean and maintain. Dimensions range from 19-1/2"W x 22"D x 32"H to 20"W x 23-1/2"D x 32"H.

    Click for more
  • Open-Air Merchandisers

    Open-Air Merchandisers
    See all 10 items in product family
    Open-Air Merchandisers Are Used For Point-Of-Purchase Cold-Product Display And Storage.

    Open-Air Merchandisers are solidly manufactured for long lasting durability and dependability. Heavy duty cabinet construction includes white coated steel interior walls. Exterior finish is steel with a baked on coating. Foamed-in-place CFC and HCFC-free polyurethane insulation enhances the structural strength of the cabinet and helps increase energy efficiency. Easy access with no doors to open. Open front maximizes display of product. Side shields maximize product display. Modern grille is easy to remove for cleaning and servicing. Brightly lighted sign panel. Gravity-Flo organizer. Heavy-duty, high performance one-piece lift-out refrigeration system with hot gas condensate evaporator provide optimum performance. No drain required. Utilizes R134a refrigerant. Product temperatures range from 32°F to 40°F. Two recessed interior lights provide maximum product visibility. Units wired at factory and ready for connection to 115/60/1 phase, 15 amp dedicated outlet. 8 foot long cord and plug set included. Color finishes are Black and Stainless Steel. Dimensions vary per model.

    Click for more
  • True® Horizontal Air Curtain Merchandisers

    True® Horizontal Air Curtain Merchandisers
    See all 5 items in product family
    True® Horizontal Air Curtain Merchandisers Give Customers Quick Access To Beverages, Fruit, Yogurt And Other Refrigerated Snacks.

    True® Horizontal Air Curtain Merchandisers include 3/8, 1/2 or 3/4 HP compressors to keep food and beverages at optimum temperatures for safe food handling. Open front with interior fluorescent light allows customers to easily see merchandise while making their selections. Durable aluminum interior and stainless steel floor pans are easy to clean and maintain. Adjustable leg levelers steady merchandisers on uneven floors. Dimensions are 30-1/8" D x 43-3/8"H with 36-1/8", 48-1/8" or 60-1/8" widths.

    Click for more
  • Refrigerated Merchandisers

    Refrigerated Merchandisers
    See all 39 items in product family
    Refrigerated Merchandisers Are Available In Countertop And Full-Sized Floor Models For Convenience Stores, Concession Areas, Cafeterias And More.

    Refrigerated Merchandisers allow easily-visible product merchandising, and are available in a variety of sizes to accommodate spatial limitations. Countertop or Freestanding styles include Beverage Refrigerator, Countertop Freezer, Countertop Merchandiser, Counterop Refrigerator Merchandiser, Double Sliding Door Cooler, Glass Door Merchandiser Refrigerator, Hinged Door Merchandiser, Merchandiser and more. Racks included. 1-3 door options. Cubic foot capacities range from 2.75 to 72. Available in a variety of styles. Dimensions vary per model.

    Click for more
  • True® Convenience Store Coolers

    True® Convenience Store Coolers
    See all 12 items in product family
    True® Convenience Store Coolers Are Used For Point-Of-Purchase Cold-Product Merchandising And Display.

    True® Convenience Store Coolers are solidly manufactured for long lasting durability and dependability. Oversized, factory balanced refrigeration systems hold 33°F to 38°F (.5°C to 3.3°C), used for cold or chilled products. Non-peel or chip laminated vinyl exterior. NSF approved, white aluminum interior liner with stainless steel floor. Self closing doors. Counter-balanced weight system for smooth, even, positive closing. ???Low-E???, double pane thermal insulated glass door assemblies with mitered plastic channel frames. Entire cabinet structure is foamed-in-place using Ecomate, a high density, polyurethane insulation that has zero ozone depletion potential (ODP) and zero global warming potential (GWP). Available in Reach In and Pass Thru type 2 and 4 door 1/3 and 1/2 horsepower units of various dimensional sizes to meet particular need or space requirements. Made in U.S.A.

    Click for more
  • True® Countertop Refrigerators

    True® Countertop Refrigerators
    See all 9 items in product family
    True® Countertop Refrigerators Are Used For Retail Settings, Deli's, Bakeries, Restaurants And Other Food Service Environments.

    True® Countertop Refrigerators are constructed with vinyl or stainless steel exteriors for long lasting durability and dependability. Sized under 36-1/8 inches wide and under 39-3/4 inches in height to fit a variety of space constrained areas. Oversized, factory balanced refrigeration systems hold 33°F to 38°F (.5°C to 3.3°C), used for cold or chilled products. Laminated vinyl exterior, white aluminum interior with stainless steel floor, thermal glass hinged door, sign decal and leg levelers. Shelves provide storage and organization. NEMA 5-15P. Available in Reach In and Pass Thru type 1 and 2 door 1/8, 1/6 and 1/5 horsepower units of various dimensional sizes to meet particular need or space requirements. Made in U.S.A.

    Click for more
  • Summit Beverage Merchandiser Commercial Units

    Summit Beverage Merchandiser Commercial Units
    See all 47 items in product family
    Summit Beverage Merchandiser Commercial Units Provide Tempered Beverage Display For Applications Including Retail, Commercial, Food Service And More.

    Summit beverage merchandiser commercial units are made of high quality materials for long lasting durability and dependability. Units include automatic defrost, adjustable thermostat and reversible doors for unit stability and location versatility. Features various capacities, openings and refrigeration requirements for application versatility. Certain models feature glass doors for convenient inventory visibility. Shelf quantities are 3, 4 and 5. Capacities range from 2.5 to 23. Body finishes are Black, Stainless Steel and White. ETL and UL listed. Dimensions vary per model.

    Click for more