| |
Back Draft Dampers |
 |
|
|
|
|
|
Back Draft Dampers Prevent Reverse Airflow For Air Ducts In A Variety Of Industrial Environments.
Back Draft Dampers open with air flow and close when air flow stops. Dampers are spring loaded with positive closure and a rubber gasket. Available in a variety of sizes.
Click for more |
|
|
|
|
Air Balance Fire Dampers |
 |
|
|
|
|
|
Air Balance Fire Dampers Are Ideal For Use In Static Systems..
Vertical Fire Dampers are made of 22 gauge galvanized steel frame and blades for long lasting durability. Finish color is Silver. Fire rated for 1-1/2 -3 hours. Blades are in the airstream, 212°F replaceable fusible link. Variety of sizes available. All Fire Dampers Have A Depth of 4-7/8".
Click for more |
|
 |
Round Dampers |
 |
|
|
|
|
|
Round Dampers Prevent Reverse Airflow For Air Ducts In A Variety Of Industrial Environments.
Round Dampers open with air flow and close when air flow stops. Dampers are made with 2-wire spring return. Power Open. 24V. Available in a variety of sizes.
Click for more |
|
|
|
|
Air Balance Balancing Dampers |
 |
|
|
|
|
|
Air Balance Balancing Dampers Are Ideal For Flexible Duct Or Spiral Pipe Applications.
Air Balance Balancing Dampers are made with nylon bearings and galvanized steel frame and blade for lasting durability. Dampers may be mounted horizontally or vertically. Blade will extend into airstream in most cases. Maximum face velocity is 1500 FPM. Click for more |
|
 |
Round Zoning Dampers |
 |
|
|
|
|
|
Round Zoning Dampers Are Designed To Meet A Variety Of Needs For Circulating Air In Heating, Cooling And Ventilating Systems.
Round Zoning Dampers are made of steel for long lasting durability. Built for installation flexibility, reliability and reduced callbacks. Enhanced design provides longer and quieter operation over life span of damper. Click for more |
|
|
|
|
Barometric Relief Dampers |
 |
|
|
|
|
|
Barometric Relief Dampers Relieve Building Pressure In A Variety Of Industrial Environments.
Barometric Relief Dampers are made with a weighted arm for controlled air release. Dampers are made from steel for lasting durability and strength. Available in four sizes.
Click for more |
|
 |
Zoning Modulating Automatic Round Dampers |
 |
|
|
|
|
|
Honeywell Modulating Automatic Round Dampers (MARD) Are 24V AC, Floating-Control Type Modulating Motors For Bypass And Zone Damper Control.
Generally used in light commercial applications on systems larger than 5 tons that do not exceed 2" W.C. at the damper, but may be used in any residential system as well. Click for more |
|
|
|
|
Blade Zoning Dampers |
 |
|
|
|
|
|
Honeywell ZD Series Dampers Are Power Close, Spring Open Dampers With 24-Volt Spring-Return Motors That Control Circulating Air In Heating, Cooling And Ventilation Systems.
For use when a fail-safe, normally-open damper is required. Works with TrueZONE systems and other electronic zoning systems. Click for more |
|
 |
Static Pressure Regulating Dampers |
 |
|
|
|
|
|
Honeywell Static Pressure Regulating Dampers (SPRD) Are Round Or Rectangular Single-Blade Barometric Relief Dampers That Prevent An Excessive Increase In Air Velocity.
Mechanical damper with no electrical connections. Recommended for systems up to 1/2" static pressure and up to 2000 CFM. Click for more |
|
|
|
|
Air Balance Control Dampers |
 |
|
|
|
|
|
Air Balance Control Damper Provides Control Of Air Flow In Interior Areas.
Air Balance Control Dampers have heavy-duty molded nylon bearings that make for long-lasting durability. Made with 16-gauge galvanized steel. Includes angle linkage and parallel blade. Damper leakage prevented with jamb and blade seals. Can be used in areas with a temperature of up to 200??F. Click for more |
|
 |
Air Balance Backdraft Dampers |
 |
|
|
|
|
|
Air Balance Backdraft Dampers Are Ideal For Light-Duty Use In Exhaust Systems, Pressure Relief, Ceiling Vents And More.
Air Balance Backdraft Dampers are made using extruded aluminum and bronze oilite bearings for long lasting durability. Polyurethane foam at blade edges allows for quiet operation and tighter seal. Click for more |
|
|
|
|
|
 |
Heavy Duty Motorized Dampers |
 |
|
|
|
|
|
Hat Channel Motorized Dampers Are Ideal For Heavy Duty Exhaust Or Supply Applications.
Hat Channel Motorized Dampers are solidly manufactured for long lasting durability and dependability. Extruded aluminum 5 inch deep frame has 7 inch wide center-pivoted blades for a full 90° rotation with parallel blade action. Click for more |
|
|
|
|
Flanged Heavy Duty Motorized Dampers |
 |
|
|
|
|
|
Flanged Motorized Dampers Are Ideal For Heavy Duty Exhaust Or Supply Applications.
Flanged Motorized Dampers are solidly manufactured with choice of Aluminum or Galvanized Steel frames and blades for long lasting durability and dependability. 1-1/2 inch flanged frame has welded corners for added strength. Click for more |
|
 |
Backdraft Dampers |
 |
|
|
|
|
|
Backdraft Dampers Are Ideal For Use In Roof Curbs, Ductwork Or Wall Collars When Using A Fan Or Power Roof Ventilator.
Backdraft Dampers are solidly manufactured with Galvanized Steel frames and Aluminum blades for long lasting durability and dependability. Frames are 2 inches in depth. Click for more |
|
|
|
|
Aprilaire® Zone Dampers |
 |
|
|
|
|
|
Aprilaire® Motorized Zone Dampers Are Ideal For Multi Program Systems in Commercial And Residential Applications.
Aprilaire® Motorized Zone Dampers are made of made for long lasting durability and dependability. Round, solid steel round dampers with motorized control attachment. Available in 8, 9, 10, 12, 14, and 16 inch diameter sizes.
Click for more |
|
 |
|
|
|
|
|
|
 |