Browse Audible & Visual Safety Signals

(1,453 items)

Narrow Your Results

Availability

Voltage

  • Less...
  • More...

Light Source

LED Colors

  • Less...
  • More...

Lamp Life Hours

Brand

Our Price

 
Go

Recently Viewed

Categories

Showing 161 items within 15 product groups See all items from other sellers
  • Streamline Low Profile Strobe Lights

    Streamline Low Profile Strobe Lights
    See all 30 items in product family
    Streamline ® Low Profile Strobe Lights Feature High-Quality, Long-Life Strobe Tubes To Reduce Tungsten Build Up And Increase Lamp Life.

    The unique design of the light’s tubes and lenses produce maximum light output. A high-quality, dry electrolyte capacitor used in these lights runs cooler than the ones in most strobes, resulting in a product that will not fail due to overheating. State-of-the-art strobe mechanism produces 2.2 joules of energy while drawing low level amperage. 7,000 hour strobe life. Available with three different mounting systems: Surface Mount, Pipe Mount and Edison. Available in five colors. UL and cUL listed, and CSA certified. 5 Year Limited Warranty.

    Click for more
  • Electraflash Strobe Warning Lights

    Electraflash Strobe Warning Lights
    See all 11 items in product family
    Electraflash® Warning Lights Include A Removable Strobe Mechanism.

    These strobe warning lights are an economical solution to emergency readiness problems. Lights are less than six inches tall and six inches in diameter, so they can be put literally anywhere. Designed for both indoor and outdoor environments, colored dome is made of impact-resistant Fresnel. One bulb will last up to 4,000 hours. Available in 12, 24, 120 voltage models. 12 V and 24V models feature three holes for flat surface mounting, and 120 VDC model comes ready to mount on a 1/2” pipe. Available in four colors. Strobe warning lights are UL listed and CSA certified. 5 Year Limited Warranty.
    Click for more
  • Explosion-Proof Strobe Lights

    Explosion-Proof Strobe Lights
    See all 10 items in product family
    Explosion-Proof Strobe Light - 120VAC Amber

    Federal Signals Model 27XST explosion-proof strobe light produces 80 high-intensity flashes per minute. This warning light operates on 120VAC. The 27XST is UL Listed for Class I, Division 1, Groups C & D; Class II, Division 1, Groups E, F & G; Class I, Division 2, Groups A, B; and Class III. The 27XST is CSA Certified and Marine Rated. The 27XST is Type 4X rated; constructed to IP66. Corrosion resistance is achieved with a powder epoxy finish applied over the copper-free aluminum housing. All exposed hardware is 316 grade stainless steel. Federal Signals Model 27XST has an effective candela (ECP) of 850 and a two million peak candela. A pendant mount is supplied and a ceiling mount and 90° wall mount are available options. For easy installation, the mounting box is first installed and the fixture is then threaded onto the mounting box, making the electrical connection. Electrical continuity is made when five threads are engaged. Federal Signals Model 27XST is specifically designed for explosionproof atmospheres and/or corrosive environments. Because it is easy to install and requires very low maintenance, it is ideal for use in areas such as oil rigs, mines, refineries, and chemical plants
    Click for more
  • Starfire Strobe Warning Lights

    Starfire Strobe Warning Lights
    See all 15 items in product family
    Starfire® Strobe Warning Lights Warn Employees Of Dangerous Situations, Even In Loud Environments.

    Federal Signal’s Starfire® strobe warning lights are available in single-flash (131ST) and double-flash (131DST) models. Through precise timing of the strobe flash, the double flash unit produces 1,200 effective candela; the single flash unit produces 1,000 effective candela. Starfire models are available in 12-24VDC, 120VAC (50/60Hz) and 240VAC (50/60Hz). All units are less than nine inches high and six inches in diameter, but powerfully effective. Starfire strobe warning lights contain their own strobe power supply in the base of the light. The strobe flash tube is mounted in an eight-pin octal socket base. The fresnel dome stands up to impact and abuse and is available in amber, blue, clear, green and red. The base of the light is made of corrosion-resistant anodized aluminum. Each Starfire model comes with a standard 1/2-inch pipe mount. An optional surface mount can be ordered. Because of its convenient size and intense light output, the Starfire strobes can be used for multiple applications. Excellent for in-plant use, the Models 131ST/DST warn of hazardous conditions, mark dangerous areas (either permanently or temporarily) and mounts on lift trucks, cranes and other moving devices. These powerful strobes can be used on emergency, utility, maintenance or any other vehicle requiring emergency warning. 5 Year Limited Warranty.

    Click for more
  • Fireball Strobe Warning Lights

    Fireball Strobe Warning Lights
    See all 10 items in product family
    Fireball® Strobe Warning Lights Are Used For All Your Vehicular Needs.

    These are the most powerful lights of their size with a candela peak of 1,000,000! Great for industrial application where a vibration resistant light is required to signal an emergency or process status. These lights feature a unique, impact-resistant fresnel dome that easily twists off for quick lamp replacement. Integrated ½” pipe mount and 3-holes for surface mount applications. Black epoxy paint is electrostatically coated to the base for improved corrosion resistance. The Fireball® dome and base design is type 4x rated for being water-tight, dust-tight, and corrosion resistant. UL listed. 5 Year Limited Warranty.

    Click for more
  • Streamline Low Profile Mini Strobe - Rectangular

    Streamline Low Profile Mini Strobe - Rectangular
    See all 10 items in product family
    Streamline® Low Profile Mini Strobe Lights Are Designed To Be Mounted Flush To Control Panels And Other Flat Surfaces.

    Mounting is easy using two supplied 1-1/4”, 8/32 slotted hex bolts. A polypropylene gasket creates a water-tight, and dust-tight seal. The gasket mounts between the base of the light and the mounting surface. These lights are super bright for their size, Measuring only 3/5”H x 2-1/3”W x 5”L, and offering a peak candela of 108,000. Dome is easily removable for bulb replacement. Replaceable strobe is rated for 4,000 hours of life. Available in five colors. UL listed. 5 Year Limited Warranty.

    Click for more
  • Visalert Strobe Lights

    Visalert Strobe Lights
    See all 10 items in product family
    Visalert® Strobe Lights Are Affordable, Low-Maintenance Strobe Lights That Fit In Your Pocket.

    These three dimensional triangular warning lights are designed to be used in industrial situations where effective visual warning is needed. Provides 108,000 candela peak with 80 flashes per minute. Perfect for control panel application. Available in five lens colors. UL Listed and CSA Certified. 5 Year Limited Warranty.
    Click for more
  • Hazardous Location Warning Lights

    Hazardous Location Warning Lights
    See all 5 items in product family
    Hazardous Location Warning Lights Are Rugged and Durable For the Most Extreme Situations.

    These strobe warning lights are Type 4X for water-tight, dust-tight and corrosion resistance. Features 10,000 hour high intensity strobe that provides 80 high intensity flashes per minute. Sure to be seen, warning lights have a peak candela of 520,000. Used for use in plant evacuation, or other emergency needs. Aluminum base is coated to prevent corrosion and is ready for mounting on 3/4” pipe. Colored dome is made of glass. Included dome guard prevents breakage from impacts. Available in five colors. UL listed and CSA certified. 5 Year Limited Warranty.

    Click for more
  • Hazardous Location Strobe Warning Lights

    Hazardous Location Strobe Warning Lights
    See all 10 items in product family
    Hazardous Location Strobe Warning Light - 12-24VDC Amber

    Federal Signals Electraray® Model 225XST hazardous location strobe light provides 80 high intensity flashes per minute. This warning light is available in 12-24VDC, 24VDC, 120VAC and 240VAC. The Model 225XST has been certified by UL as meeting Type 4X water tight and corrosion resistant requirements; constructed to IP66 (in dome up orientation). This hazardous location warning light has a black polyurethane coated base and the inner fresnel lens is available in six colors (including magenta). The clear polycarbonate outer dome can be quickly removed for easy access to inspect the unit or change the lamp. The 225XST is UL Listed and CSA Certified for Class I, Division 2, Groups A, B, C and D; Class II, Division 2, Groups F and G; and Class III. Model 225XST is ideal for wet, corrosive atmospheres like those found in food processing industries, or anywhere a visual signal is needed. Federal Signals affordable Electraray Strobe Warning Light is specifically designed for use in hazardous locations or where corrosive materials are present
    Click for more
  • Streamline Low Profile Mini Strobe - 5 Inch Diameter

    Streamline Low Profile Mini Strobe - 5 Inch Diameter
    See all 10 items in product family
    Streamline Low Profile Mini Strobes - 5 Inch Diameter Are Used For Adding Compact, High Power Lighting To Space Restrained Work Locations.

    Streamline Low Profile Mini Strobes - 5 Inch Diameter are constructed of a polycarbonate base and lens combination for impact and corrosion resistance and for long lasting durability. Provides light to fork lift applications where headroom is tight and can be mounted to control panels. Unique screw-on dome allows easy relamping and service. Size is 3-5/8" H. Available colors are Amber, Blue, Cear, Green and Red. Voltages are 120V and 12-48VDC. Operating currents are 0.1 and .44-.10. 5 Year Limited Warranty.

    Click for more
  • Strobe With Buzzer

    Strobe With Buzzer
    See all 1 items in product family
    Edwards Signaling® Strobe With Buzzer Is Used For Use In Health Care Facilities, Public Rest Rooms, Handicapped Areas And Other Call For Assistance Applications.

    Edwards Signaling® Strobe With Buzzer is solidly made for long lasting durability and dependability. High intensity strobe with alarm buzzer for audio and visual signaling. Generates an 82 decibel sound pressure level at 10 ft. and a high intensity 150 candela strobe. Comes in neutral white lens color. Designed for installation in a single gang 2" (51 mm) x 4" (102 mm) box. 120V AC. Call For Assistance Kit includes strobe/buzzer unit along with emergency pull cord station for activation and reset. Station has stainless steel face plate with DPST switch.

    Click for more
  • Xenon Strobe

    Xenon Strobe
    See all 22 items in product family
    Edwards Signaling® Xenon Strobes Are Used For Light Duty Commercial, Industrial Or Institutional Applications Where Short Term Intermittant Visual Signaling Is Required.

    Edwards Signaling® Xenon Strobes are solidly made for long lasting durability and dependability. Weatherproof, optically designed fresnel lens. Immune to shock and vibration. Light Duty strobe combines convenient size and brilliant light output. Complementing fresnels cause the dome to "fill" with light each time the strobe flashes, increasing the "on-time" and thus improving viewer perception. Beam distance is increased with external fresnel lenses. Designed for indoor or outdoor installation. May be mounted directly to 1/2" conduit or box mounted on a 4" octagon box on any plane. Models with shatter resistant polycarbonate dust cover are available. Choose Clear, Red, Green, Blue or Amber lens color. 120V AC. UL and cLU listed.

    Click for more
  • High Intensity Strobe

    High Intensity Strobe
    See all 7 items in product family
    Edwards Signaling® High Intensity Strobes Are Used For Use In Industrial Applications Where A Corrosion Resistant Type 4X Enclosure Is Required.

    Edwards Signaling® High Intensity Strobes are solidly constructed for long lasting durability and dependability. 800000 peak candlepower, 8 joule high intensity strobe. Housing is manufactured from glass-reinforced thermoplastic polyester resin and incorporates brass hardware. Double fresnel lens is made of polycarbonate. Can be mounted on 3/4" conduit, surface or wall mounted. Comes with outlet box attachement and wall mounting bracket. For indoor applications it may be vertically mounted with lenses facing up or down. Choose Clear, Red, Green, Blue or Amber lens color. 120V AC. UL and cLU listed.

    Click for more
  • Double Flash Xenon Strobe

    Double Flash Xenon Strobe
    See all 5 items in product family
    Edwards Signaling® Double Flash Xenon Strobes Are Used For Signaling Equipment Malfunctions, Security Intrusions Or Other Applications Where More Frequent Or Longer Lasting Signaling Cycles May Be Required.

    Edwards Signaling® Double Flash Xenon Strobes are solidly constructed for long lasting durability and dependability. Weatherproof, optically designed fresnel lens with easily cleaned shatter resistant polycarbonate dust cover. Immune to shock and vibration. Heavy Duty strobe lights are designed to maximize the strobe tube brilliance with a series of complementing fresnels that cause the dome to "fill" with light each time the strobe flashes. Increases "on-time" thus improving viewer perception. Double Flash unit doubles the on-time flash to 50 double flashes per minute. Available with Clear, Red, Green, Blue or Amber lens color. 120V AC. UL and cLU listed.

    Click for more
  • Solar LED Strobe Warning Lights

    Solar LED Strobe Warning Lights
    See all 5 items in product family
    Solar LED Strobe Warning Lights Are Used As Warnings Or Signals For Traffic Conditions.

    Solar LED Strobe Warning Lights have high-intensity LEDs that flash in lowlight conditions. Built-in solar panel charges battery for continuous flash for 5 full nights, even without recharge. Strobe lights can be mounted with the optional base, or inserted into cones with a 1 5/16" or larger top hole. *Note: it will not fit into all traffic cones; check cone top hole diameter. 60 flashes per minute with 1" reflective strip for added visibility provide optimum performance. Solar Powered LED Strobe Warning Lights available with Amber, White, Red, Blue or Green bulb color.

    Click for more

Additional Items

Sort By: 

3 Results

Sort By: 

3 Results

Featured Items