Browse Buildings & Storage Sheds

(753 items)

Narrow Your Results

Free Shipping

Outside Width Feet

  • Less...
  • More...

Outside Depth Feet

Outside Height Feet

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Construction

Width Inches

Height Inches

Brand

Our Price

Go

Recently Viewed

Categories

  • Outdoor Utility Steel Storage Sheds

    Outdoor Utility Steel Storage Sheds
    See all 5 items in product family
    Steel Outdoor Utility Storage Sheds Safely House Gardening Tools, Sports Equipment And More.

    Steel Outdoor Storage Sheds are made from maintenance-free and corrosion resistant zinc-plated steel panels for long lasting durability. Sheds include a hinged door that is padlockable (padlock not included) for added security. Open bottom floor-free design allows user to place shed on a variety of surface types. Slanted roof facilitates rain run-off and discourages accumulation of debris and snow. Heavy duty sheds feature built-in rain gutters on flat roofs and includes wood-covered floor to help keep products dry. Installation instructions and hardware included. Available storage capacities are 68, 330, 550, and 699 cubic feet. Models available with Single or Double Doors. Dimensions vary per model.

    Click for more
  • DuraMax Large Metal Garages With Roll-Up Door

    DuraMax Large Metal Garages With Roll-Up Door
    See all 2 items in product family
    DuraMax Large Metal Garages Provide A Convenient Storage Garage For Homes Without One.

    These large metal garages are great for parking your car or SUV and keeping it out of the rain or snow. Garages help you house personal, recreational and landscaping equipment to free up space in your home. Extra wide 99" single roll-up door is wide enough to drive in common SUVs. Made using thick steel walls with rib reinforced design for increased strength and dent resistance. Reinforced metal inserted columns offer strength and rigidity that can handle up to 20 lbs. per square foot of snow. Metal garages will not fade, rot or mildew like standard wood sheds. Foundation kit and hardware included. Easy assembly. Note: Check your local building ordinances & CCR's before purchase. 10 Year Limited Warranty.

    Click for more
  • Arrow Metal Sheds

    Arrow Metal Sheds
    See all 20 items in product family
    Arrow Metal Sheds Offer Sturdy And Attractive Options For Storing Lawn Tools, Sports Equipment And Garden Supplies.

    Arrow Metal Sheds are made with electro-galvanized steel for long lasting durability and low maintenance. Gable roof styles provide added head room and efficient height for fitting long handled tools or other outdoor items. Track doors on large glides allow for a non-stick, smooth-sliding operation. Swing-out doors provide wide access to inside storage. Easy assembly. Some models are padlockable for added security. Available with storage capacities ranging between 71 and 1995.7 Cubic Feet. Nominal widths are 4, 5, 6, 8, and 10 Feet. Nominal depths range from 2 to 30 Feet. Inside dimensions vary per model.

    Click For Owner's Manual & Assembly Instructions

    Click for more
  • Steel Storage Buildings

    Steel Storage Buildings
    See all 3 items in product family
    Steel Storage Buildings Are Available In Varying Styles For Multiple Applications.

    These outdoor storage shelters provide storage space for equipment, supplies, bikes and more. Sheds are made of durable steel for maximum protection and strength. 18-gauge steel roof is contoured for water drainage. 28-gauge steel siding for added protection. Welded steel frame is powder-coated blue. Includes lag-down plates for secure installation. Shed measures 10 ft wide x 8 ft deep x 9 ft high overall. Storage Building with Doors secures valuable equipment and supplies. Includes a 72”W x 83”H door and one 36”W x 83”H door. Doors include a door latch. Steel Smokers Shelter includes a 42”W clear front panel to protect people from wind and the elements. Provides a convenient smoker’s shelter or bus stop. Includes a wooden lean-back bend rail for user comfort. Shelter with Steel Bike Rack allows storage of bicycles. Usable bike rack opening is 8.5 ft wide. Features 15 bikes slots, accommodates 7 to 15 bikes depending on size. Easy assembly.

    Click for more