Browse Buildings & Storage Sheds

(512 items)

Narrow Your Results

Availability

Free Shipping

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Outside Depth Inches

Color Finish

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • DuraMax All Weather PVC Sheds

    DuraMax All Weather PVC Sheds
    See all 14 items in product family
    Maintenance free storage sheds have galvanized steel reinforcement and are built to last. These outdoor storage sheds are fade resistant and weatherproof; they will never rust, rot, mildew or require seasonal application of sealant or paint. Manufactured from a fire retardant durable PVC. Plastic sheds have high headroom and wide door openings. The ivory wall panels on these all weather garden sheds resemble siding. Optional galvanized steel foundation kit (plywood not included) and sliding window kit are available. Models 603527, 603528, and 603529 include a molded vinyl floor. Easy to install. 15 Year Limited Warranty.
    Click for more
  • Rubbermaid Outdoor Vertical Storage Sheds

    Rubbermaid Outdoor Vertical Storage Sheds
    See all 3 items in product family
    The Rubbermaid Storage Shed is just the right size to store your push mower and other gardening tools.

    The durable double wall construction provides an extra layer of protection from the elements. The sheds are leak-resistant, dent-resistant and weather-resistant. Unlike wood sheds, it is maintenance free and will not rot or rust. Heavy duty, impact resistant floor included. Lockable door for security (lock not included). The shed is easy to assemble and with the use of Rubbermaid wall anchors (sold separately) you can easily organize your belongings inside the shed.

    1 Year Limited Warranty

    Rubbermaid warrants to the original owner that this product is free from defects in material and workmanship for a period of one year from the date of the original purchase. If this product is defective when used under normal conditions within the specified period, Rubbermaid will replace the product, send a replacement part or issue a refund (at our option) when the consumer provides a proof of purchase (either a bill of sale, receipted invoice, or other proof that the product is within the warranty period), along with a full description of the defect.

    Click for more
  • Rubbermaid Outdoor Plastic Sheds

    Rubbermaid Outdoor Plastic Sheds
    See all 5 items in product family
    Tough polyethylene Rubbermaid storage sheds keep tools and equipment safe and out of the weather. These padlockable tool sheds provide added security. Slanted roofs help prevent rain and snow build-up. Plastic shed panels assemble in minutes without tools. Available in Vertical or Horizontal storage.
    Click for more
  • DuraMax Stronglasting™ Vinyl Buildings

    DuraMax Stronglasting™ Vinyl Buildings
    See all 7 items in product family
    DuraMax Stronglasting™ Vinyl Buildings Create Extra Large Storage Garages & Facilities.

    These vinyl garages are great for parking tractors, ATVs, equipment and more! Will not rust, dent, rot, mildew or fade. Made using fire retardant vinyl. Reinforced metal inserted columns offer strength and rigidity that can handle up to 20 lbs. per square foot of snow. 88"W double doors are wide enough to drive a common tractor. 30"W side door offers an added entrance. 28-3/4"W x 27-1/2"H windows help provide natural sunlight. Neutral ivory color never needs painting. Foundation kit and hardware included. Easy assembly. Note: Check your local building ordinances & CCR's before purchase. 10 Year Limited Warranty.

    Click for more
  • Lifetime® Garden & Tool Sheds

    Lifetime® Garden & Tool Sheds
    See all 1 items in product family
    Lifetime® Garden & Tool Shed Provides The Extra Space You Need To Store Rakes, Shovels, Hoes And Garden Tools Outdoors.

    This outdoor storage shed has a double door opening that allows easy access to your supplies and equipment. This outdoor shed includes two 30"W x 10"D shelves, one 90"W x 9"D shelf, two 9-1/2" radius corner shelves, two 16" peg strips and tool hooks to conveniently store everything in its place. Sheds are made of UV-protected, high-density polyethylene plastic with powder-coated steel reinforcements to prevent fading, cracking, and rusting. Double wall polyethylene panels are 1" thick. Double doors include internal spring latch, interior deadbolts, and exterior padlock loop. Includes one high impact polycarbonate skylight and two screened vents. Sheds must be built on a flat level foundation of wood or concrete (not included). Stain-resistant polyethylene plastic flooring included. Consult local building codes before assembly. 10 Year Limited Warranty.

    Click for more
  • Lifetime® Outdoor Storage Shed Buildings With Windows

    Lifetime® Outdoor Storage Shed Buildings With Windows
    See all 5 items in product family
    Lifetime® Outdoor Storage Buildings Store, Organize And Protect Valuable Tools And Lawn Care Equipment.

    This tool shed is well-lit with windows and skylights so you can easily find what you're looking for. Double door opening allows easy access for storing your lawnmower and other yard equipment. These outdoor sheds include shelving, peg strips and tool hooks to conveniently store everything in its place. Sheds are made of UV-protected, high-density polyethylene plastic with powder-coated steel reinforcements to prevent fading, cracking, and rusting. Double wall polyethylene panels are 1" thick. Double doors include internal spring latch, interior deadbolts, and exterior padlock loop. Latch and lock shatter proof windows swing out for ventilation. Includes high impact polycarbonate skylights and screened vents. Sheds must be built on a flat level foundation of wood or concrete (not included). Stain-resistant polyethylene plastic flooring included. Consult local building codes before assembly. 10 Year Limited Warranty.

    Click for more
  • Lifetime® Front Entry Garden Sheds

    Lifetime® Front Entry Garden Sheds
    See all 3 items in product family
    Lifetime® Garden Sheds Provide An Attractive Outdoor Storage Solution For Valuable Garden Tools And Equipment.

    Lifetime® Garden Sheds are well-lit and well-ventilated with windows and skylights to easily find maintenance tools. 56"W x 76"H double door opening allows easy access for storing lawnmowers and large yard equipment. Doors include internal spring latch, interior deadbolts, and exterior padlock loop for security. Sheds are made of durable UV-protected, high-density polyethylene plastic with powder-coated steel reinforcements to prevent fading, cracking, and rusting for long lasting protection. Includes shelving and tool hooks for organizing small containers and equipment safely off the floor. Shed must be built on a flat level foundation of wood or concrete (not included). Stain-resistant polyethylene plastic flooring included. Consult local building codes before assembly. Sheds available with Front Entry or Dual Entry. Storage capacities are 71.3 and 108.8 square feet. Includes 10 Year Limited Warranty. Dimensions vary per model.

    Click for more
  • Lifetime® Outdoor Storage Buildings With Tri-Fold Doors

    Lifetime® Outdoor Storage Buildings With Tri-Fold Doors
    See all 3 items in product family
    Lifetime Outdoor Storage Buildings Provide Ample Space For Large Lawn And Garden Vehicles And Equipment.

    Lifetime Outdoor Storage Buildings are made ofhigh-density, 1-inch thick polyethylene plastic for UV protection and long-lasting durability. They featurepowder-coated steel reinforcements for improved dependability and strength.Built-in polycarbonate skylights provide an easy lighting solution.Tri-fold door design enables easy access. Carriage doors featureinterior deadbolts, internal spring latch and external padlock placement for improved security. Sheds also includeshatter-proof windows for improved security and weather resistance. All storage buildings includetwo 30 x 14-inch shelves, peg strips and tool hooks for improved organization. Flooring is made ofstain-resistant polyethylene plastic for improved durability. All sheds are colored Brown. Dimensions vary per model.

    Click for more
  • Arrow Vinyl Sheds

    Arrow Vinyl Sheds
    See all 14 items in product family
    Arrow Vinyl Sheds Provide A Durable Storage Solution And Create A Convenient Workshop Space For A Variety Of Outdoor Applications.

    Arrow Vinyl Sheds are made with vinyl-coated steel that is five times thicker than standard steel finishes to minimize scratching and prevent fading from UV rays for long lasting durability and low maintenance. Gable style roofs allow for plenty of headroom and space to work in or hang tools. Sliding track doors provide a non-stick, smooth-sliding operation. Garage style doors allow for easy drive-in storage of mowers and small vehicles. Available with storage capacities ranging between 271 and 36,630 Cubic Feet. Nominal widths are 8, 10, 12, and 14 Feet. Nominal depths range from 6 to 31 Feet. Inside dimensions vary per model.

    Click For Owner's Manual & Assembly Instructions

    Click for more
  • Suncast® Horizontal And Vertical Storage Sheds

    Suncast® Horizontal And Vertical Storage Sheds
    See all 6 items in product family
    Suncast® Horizontal And Vertical Storage Sheds Are Used For Storing Garden Accessories, Patio Cushions, Recycling Bins And More.

    Made using long lasting resin construction that is corrosion resistant; will not rust, rot, or splinter. Lockable doors with door latch and lid. Lift up lid with prop rod keeps lid open. Accommodates wood shelf (sold separately). Floor included.

    Click for more
  • Suncast Outdoor Storage Buildings

    Suncast Outdoor Storage Buildings
    See all 5 items in product family
    Suncast® Tremont Gable Storage Sheds

    Outdoor storage space can be troublesome, allow the Suncast Tremont Resin Storage Shed be your solution to this dreaded issue. This large shed boasts a large double doors with windows allow you to move and store any outdoor items whether they be large or small within your shed. The Suncast Tremont shed is constructed of blow molded resin reinforced by steel, ensuring rain or shine, outdoor lawn items stay dry and safe no matter what the season. The easy maintenance and assembly coupled with the resin wall durability explains why Suncast storage sheds have been a favorite choice for many years.

    Click for more