Browse Bus & Smokers Shelters

(336 items)

Narrow Your Results

Width Inches

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Capacity Range

Style

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • No Butts Bus And Smoking Shelters With Barrel Roof

    No Butts Bus And Smoking Shelters With  Barrel Roof
    See all 14 items in product family
    SAVE 10% ! - Limited Time Offer - Discount already applied.

    Smoking Shelters Help Control Designated Smoking Areas While Keeping Smoking Workers And Personnel Undercover.

    Smokers shelters help keep companies and businesses compliant with smoking demands and protected from second-hand smoke claims. These smoking huts are made with aluminum framing and clear, break resistant acrylic side panels. Framing features black powder coat finish. Framing and stainless steel feet resist corrosion and rust. UV protected fiberglass roof provides 6’6” of headroom. Open front panel on right side for easy shelter access. 98” overall height. Free Standing Smoking Shelters include a back wall for 4-sided coverage. Back to Wall Shelters include 3 walls to install against building exterior wall. Perch Seating has a sloped surface used to lean against, helping reduce pressure off feet while standing. 46”L x 12”D x 36”H. Easy assembly.

    Click for more
  • Anodized Aluminum Smoking Shelter With Flat Roof

    Anodized Aluminum Smoking Shelter With Flat Roof
    See all 42 items in product family
    SAVE 10% ! - Limited Time Offer - Discount already applied.

    Anodized Aluminum Smoking Shelter With Flat Roof Is Used For Any Outdoor Smoking Environment For Office Buildings, Campus Universities And More.

    Smoking Shelter With Vented Flat Roof framing systems are made of industrial grade standards to withstand years of outdoor use. Smoker shelters are made with clear anodized aluminum finish to provide long lasting durability. Flat roof is made with 1/4" panels laminated with aluminum that are break resistant. Glass panels are made with clear 1/4" thick tempered safety glass. Shelters provide a designated smoking area outdoors while protecting smokers from extreme weather conditions. Shelters help reduce OSHA fines and decrease insurance premiums. Outdoor shelters are pre-fabricated in sections for easy assembly and low cost shipping. Available types include Three-Sided Shelters with Open Front, Four Sided Shelters with Open Left & Right Front Opening, and Four Sided Shelters with Left Front Opening. Custom designs and sizes available. Capacities range from 3-4 people to 15-18 people. Available colors are Clear Anodized or Dark Bronze Anodized. All models are ADA compliant. Dimensions vary per model.

    Click for more
  • Bus And Smoking Shelters With Solar LED Lighting

    Bus And Smoking Shelters With Solar LED Lighting
    See all 54 items in product family
    Bus And Smoking Shelters With Solar LED Lighting Are Used Protection For Riders, customers And Employees.

    Bus And Smoking Shelters With Solar LED Lighting have aluminum/steel frames and 1/4" clear tempered safety glass for long lasting durability in all kinds of weather. 50 watt solar panel and 3 day battery backup system power LED lighting panels in the shelter. Flat roof is built to withstand wind loads of 90 mph and live loads of 40 psf. Roof drains into a full gutter system to manage moisture. Adjustable height provides easy anchoring. Available styles include 3-Sided with Front Opening, 4-Sided with left and right Front Opening and 4-Sided with Right Front Open. Color finishes are Bronze, Bronze/Blue, Bronze/Classic Green, Bronze/Dark Bronze, Bronze/Khaki and White. Easy to assemble. Custom designs and PE stamp available.

    Click for more
  • Anodized Aluminum Smoking Shelter With Vented Standing Seam Roof

    Anodized Aluminum Smoking Shelter With Vented Standing Seam Roof
    See all 40 items in product family
    Anodized Aluminum Smoking Shelter With Vented Standing Seam Roof Is Used For Any Outdoor Smoking Environment For Office Buildings, Campus Universities And More.

    Smoking Shelter With Vented Standing Seam Roof framing systems are made of industrial grade standards to withstand years of outdoor use. Smoker shelters are made with clear anodized aluminum finish to provide long lasting durability. Standing Seam roof is made with 11-inch wide, color coordinated Dutch seam aluminum panels over a structural roof frame. Glass panels are made with clear 1/4" thick tempered safety glass. Shelters provide a designated smoking area outdoors while protecting smokers from extreme weather conditions. Can also be used as bus stops providing an extruded aluminum bench and backrest along the rear wall to offer a comfortable sitting area. Air Flow vented roof helps to reduce smoke build-up as well as reduce OSHA fines and decrease insurance premiums. Outdoor shelters are pre-fabricated in sections for easy assembly and low cost shipping. Available types include Three-Sided Shelters with Open Front, Four Sided Shelters with Open Left & Right Front Opening, and Four Sided Shelters with Left Front Opening. Custom designs and sizes available. Capacities range from 3-4 people to 15-18 people. Available colors are Clear Anodized or Dark Bronze Anodized. All models are ADA compliant. Dimensions vary per model.

    Click for more
  • Bus And Smoking Shelter With Dome Roof

    Bus And Smoking Shelter With Dome Roof
    See all 21 items in product family
    Dome Roof Smoking Shelters Are Perfect For Any Outdoor Smoking Environment For Office Buildings, Campus Universities And More.

    Smokers shelters provide a designated smoking area outdoors while protecting smokers from extreme weather conditions. These outdoor shelters can also be used as convenient bus stops providing an extruded aluminum bench and backrest along the rear wall to offer a comfortable sitting area for everyone. Smoking shelter huts help reduce OSHA fines and reduce insurance premiums. The framing system of these smoking shelters is built with industrial grade standards to withstand years of outdoor use. Smoker shelters are made with dark bronze anodized aluminum finish. Dome roof is made with 1/4" thick white translucent acrylic that is break resistant. Glass panels are made with clear 1/4" thick tempered safety glass. Outdoor bus stop shelters are pre-fabricated in sections for easy assembly and crated for low cost shipping. ADA compatible, GSA approved. Choose between Three-Sided Shelters with Open Front (Suffix “A”), Four Sided Shelters with Open Left & Right Front Opening (Suffix “B”) and Four Sided Shelters with Left Front Opening (Suffix “C”).
    Custom designs and sizes available.


    Click for more
  • Bus And Smoking Shelter With Barrel Roof

    Bus And Smoking Shelter With Barrel Roof
    See all 20 items in product family
    The Barrel Roof Design Of These Smoking Shelters Offers Low Maintenance By Preventing Rain And Snow Build-Up.

    Outdoor smoking shelters help save non-smokers from second hand smoke while offering smokers a designated smoking area. These shelters can help reduce OSHA fines and reduce insurance premiums. The framing system of these butt stop smoking shelters is built with industrial grade standards to withstand years of outdoor use. Smoker shelters are made with anodized aluminum in 313 dark bronze anodic finish. Barrel roof is made with 1/4" thick double walled polycarbonate. Glass panels are made with clear 1/4" thick tempered safety glass. Outdoor shelters are pre-fabricated in sections for easy assembly and crated for low cost shipping. All shelters include an extruded aluminum bench and backrest along the rear wall to provide a comfortable sitting area for smokers. ADA compatible, GSA approved. Choose between Three-Sided Shelters with Open Front (Suffix “A”), Four Sided Shelters with Open Left & Right Front Opening (Suffix “B”) and Four Sided Shelters with Left Front Opening (Suffix “C”). Custom designs and sizes available.

    Click for more
  • Bus And Smoking Shelter With Vented Poly-Hip Roof

    Bus And Smoking Shelter With Vented Poly-Hip Roof
    See all 20 items in product family
    The Slanted Hip Roof Design Of These Smoking Shelters Provides An Attractive Appearance For Any Environment Including Commercial & Residential Areas.

    Outdoor smoking shelters help prevents loitering and littering at doorways by providing a designated smoking area. These cost-effective butt stop outdoor shelters help reduce OSHA fines and reduce insurance premiums. The framing system of these smoking shelters is built with industrial grade standards to withstand years of outdoor use. Smoker shelters are made with anodized aluminum with 313 dark bronze anodic finish. Includes glass panels that are made with clear 1/4" thick tempered safety glass. Slanted hip roof is made with 1/4" thick double walled polycarbonate. Outdoor shelters are pre-fabricated in sections for easy assembly and crated for low cost shipping. All shelters include an extruded aluminum bench and backrest along the rear wall to provide a comfortable sitting area for smokers. ADA compatible, GSA approved. Choose between Three-Sided Shelters with Open Front (Suffix “A”), Four Sided Shelters with Open Left & Right Front Opening (Suffix “B”) and Four Sided Shelters with Left Front Opening (Suffix “C”). Custom designs and sizes available.

    Click for more
  • Heavy Duty Bus and Smoking Shelter With Flat Roof

    Heavy Duty Bus and Smoking Shelter With Flat Roof
    See all 18 items in product family
    Heavy Duty Bus and Smoking Shelters Provide Protection From Various Weather Conditions For Riders, Customers, Pedestrians and Employees.

    Smoking Shelters are made of durable 1/4" clear tempered safety glass in an aluminum frame for long lasting use and minimal maintenance. Sturdy steel frame has an interlocking steel pan system and can withstand wind loads of 90 mph and snow loads of 40 psf. Roof drains into a full gutter system to manage moisture. Adjustable height aluminum boots for easy anchoring and installation. Available with a variety of 3-Sided and 4-Sided Openings. Available capacities range from 5 to 8 people. Colors are Bronze and White. Includes 1 year limited warranty. Dimensions vary per model.

    Click for more
  • Heavy Duty Bus and Smoking Shelter With Seam Hip Roof

    Heavy Duty Bus and Smoking Shelter With Seam Hip Roof
    See all 36 items in product family
    Heavy Duty Bus and Smoking Shelters With Seam Hip Roof Provide Protection For Transit Riders, Customers And Employees.

    Smoking Shelters With Seam Hip Roof are made of 1/4" clear tempered safety glass in an aluminum frame for long lasting durability.Steel frame supports 24gaa interlocking pan system and can withstand wind loads of 90 mph and live loads of 40 psf. Adjustable height aluminum boots for easy anchoring and installation. Available with a variety of 3-Sided and 4-Sided Openings. Available capacities are 5-6, 6-7, 7-8 people. Colors are Khaki, Classic Green, Dark Bronze and Regal Blue.

    Click for more
  • Bus And Smoking Shelters With Flat Roof

    Bus And Smoking Shelters With Flat Roof
    See all 1 items in product family
    Flat Roof Smoking Shelters Provide An Used Smoking Environment For Bus Stops, Office Buildings, Campus Universities And More.

    Smokers shelters provide a designated smoking area outdoors while protecting smokers from weather conditions. Framing is made with rugged, welded painted carbon steel for strength. Side panels are made with clear, break resistant dual-wall polycarbonate. Roof is made with opaque silver corrugated polycarbonate sheeting. Legs include mounting plates for floor anchoring to concrete. Measures 78”L x 50”D x 83”H overall. Easy assembly.

    Click for more
  • Deluxe Flat Roof Smoking Shelters

    Deluxe Flat Roof Smoking Shelters
    See all 1 items in product family
    Smoker's Shelters Provide A Designated Smoking Area Outdoors While Protecting Smokers From Weather Conditions.

    Smoking shelters can also be used as a convenient bus stop. Smoking shelter helps reduce OSHA fines and insurance premiums. Framing system is built with industrial grade standards to withstand years of outdoor use. Framing is made of square tubular anodized aluminum that never needs to be painted. Frosted, tempered safety glass side panels offer semi-privacy. Includes stainless steel glass mounting brackets and hardware. Roof is made from aluminum sheeting on top and extruded aluminum on roof liner. Open front allows easy entry and exit. Base mounting plates include concrete anchors for installation. Mounting plates measure 4-3/4" x 4-3/4". Pre-fabricated in sections for easy assembly and crated for low cost shipping. ADA compatible. Measures 105"W x 103"H overall.

    Click for more
  • Sidewalk Awning & Smoking Shelters With Sloped Roof

    Sidewalk Awning & Smoking Shelters With Sloped Roof
    See all 30 items in product family
    Sidewalk Awning And Smoking Shelters Mount To Exterior Building Walls To Provide A Convenient Outdoor Location For Pedestrians.

    Sidewalk Awning And Smoking Shelters serve as protection from the elements for pedestrians waiting outside restaurants, bars and at bus stops. Roof panels are constructed of 1/4" thick twin wall polycarbonate with bronze tint finish for long lasting durability. Framing is made of aluminum with a dark bronze anodize finish and measures 2'8"H and extends 5' from wall. Includes a mounting rail, brackets and hardware for installation. Wall mount installation allows users to choose clearance height. Optional 6'L aluminum free standing bench with backrest available to provide seating. Available roof styles are Barrel and Sloped Roof. Coverage capacities range from 2 to 11 People. Dimensions vary per model.

    Click for more