Browse Shelving

(10,032 items)

Narrow Your Results

Availability

Width Inches

Depth Inches

Height Inches

  • Less...
  • More...

Number of Shelves

  • Less...
  • More...

Shelf Capacity Lbs

Color Finish

  • Less...
  • More...

Accessory Type

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Global Steel Shelving - 20 Gauge - 73" High - Open

    Global Steel Shelving - 20 Gauge - 73
    See all 32 items in product family
    Completely adaptable...adjustable with X-shaped anti-sway braces that provide more support on uneven floors than regular lateral braces and increases rigidity, unlike other racks. Braces cover perimeter of rack instead of aligning at just one point. Customized to your special needs at no extra cost. Quickly assembled. These heavy-duty steel shelving units have been engineered to adapt to your storage requirements. Used for stockroom, factory or office where extra storage space is needed. Roll-formed steel ribbed shelves with integral box beam reinforced front and rear edges for greater load capacity. Shelves are easily adjustable on 1" centers. Rib-reinforced 14-gauge 1" x 2" steel posts. Phosphatized to prevent corrosion and give maximum paint adhesion. Finished in long lasting gray baked-on enamel. 20 gauge 73" High (6'1"). A choice of 4, 5, 6 or 7 Shelves per unit.
    Click for more
  • Global Steel Shelving - 18 Gauge - 73" High - Open

    Global Steel Shelving - 18 Gauge - 73
    See all 32 items in product family
    Completely adaptable...adjustable with X-shaped anti-sway braces that provide more support on uneven floors than regular lateral braces and increases rigidity, unlike other racks. Braces cover perimeter of rack instead of aligning at just one point. Customized to your special needs at no extra cost. Quickly assembled. These heavy-duty steel shelving units have been engineered to adapt to your storage requirements. Used for stockroom, factory or office where extra storage space is needed. Roll-formed steel ribbed shelves with integral box beam reinforced front and rear edges for greater load capacity. Shelves are easily adjustable on 1" centers. Rib-reinforced 14-gauge 1" x 2" steel posts. Phosphatized to prevent corrosion and give maximum paint adhesion. Finished in long lasting gray baked-on enamel. 18 gauge 73" High (6'1"). A choice of 4, 5, 6 or 7 Shelves per unit.
    Click for more
  • Global Steel Shelving - 20 Gauge - 85" High - Open

    Global Steel Shelving - 20 Gauge - 85
    See all 32 items in product family
    At discount prices...completely adaptable...adjustable. Quickly assembled. Customized to your special needs at no extra cost. These heavy duty steel shelving units have been engineered to adapt to your storage requirements. Used for stockroom, factory or office where extra storage space is needed. Roll-formed steel ribbed shelves with integral box beam reinforced front and rear edges for greater load capacity. Shelves are easily adjustable on 1" centers. Rib-reinforced 14-gauge 1" x 2" steel posts. Phosphatized to prevent corrosion, give maximum paint adhesion. Finished in long lasting gray baked-on enamel. 20 gauge 85" High (7'1"). A choice of 4, 5, 6 or 7 Shelves.
    Click for more
  • Global Steel Shelving - 18 Gauge - 85" High - Open

    Global Steel Shelving - 18 Gauge - 85
    See all 32 items in product family
    Completely adaptable...adjustable with X-shaped anti-sway braces that provide more support on uneven floors than regular lateral braces and increases rigidity, unlike other racks. Braces cover perimeter of rack instead of aligning at just one point. Customized to your special needs at no extra cost. Quickly assembled. These heavy-duty steel shelving units have been engineered to adapt to your storage requirements. Used for stockroom, factory or office where extra storage space is needed. Roll-formed steel ribbed shelves with integral box beam reinforced front and rear edges for greater load capacity. Shelves are easily adjustable on 1" centers. Rib-reinforced 14-gauge 1" x 2" steel posts. Phosphatized to prevent corrosion and give maximum paint adhesion. Finished in long lasting gray baked-on enamel. 18 gauge 85" High (7'1"). A choice of 4, 5, 6 or 7 Shelves per unit.
    Click for more
  • Global Steel Shelving - 20 Gauge - 97" High - Open

    Global Steel Shelving - 20 Gauge - 97
    See all 32 items in product family
    Completely adaptable...adjustable with X-shaped anti-sway braces that provide more support on uneven floors than regular lateral braces and increases rigidity, unlike other racks. Braces cover perimeter of rack instead of aligning at just one point. Customized to your special needs at no extra cost. Quickly assembled. These heavy-duty steel shelving units have been engineered to adapt to your storage requirements. Used for stockroom, factory or office where extra storage space is needed. Roll-formed steel ribbed shelves with integral box beam reinforced front and rear edges for greater load capacity. Shelves are easily adjustable on 1" centers. Rib-reinforced 14-gauge 1" x 2" steel posts. Phosphatized to prevent corrosion and give maximum paint adhesion. Finished in long lasting gray baked-on enamel. 20 gauge 97" High (8'1"). A choice of 4, 5, 6 or 7 Shelves per unit.
    Click for more
  • Global Steel Shelving - 18 Gauge - 97" High - Open

    Global Steel Shelving - 18 Gauge - 97
    See all 32 items in product family
    Completely adaptable...adjustable with X-shaped anti-sway braces that provide more support on uneven floors than regular lateral braces and increases rigidity, unlike other racks. Braces cover perimeter of rack instead of aligning at just one point. Customized to your special needs at no extra cost. Quickly assembled. These heavy-duty steel shelving units have been engineered to adapt to your storage requirements. Used for stockroom, factory or office where extra storage space is needed. Roll-formed steel ribbed shelves with integral box beam reinforced front and rear edges for greater load capacity. Shelves are easily adjustable on 1" centers. Rib-reinforced 14-gauge 1" x 2" steel posts. Phosphatized to prevent corrosion and give maximum paint adhesion. Finished in long lasting gray baked-on enamel. 18 gauge 97" High (8'1"). A choice of 4, 5, 6 or 7 Shelves per unit.
    Click for more
  • Edsal - UltraCap 6-Shelf Industrial Shelving UC5117, 48"W x 24"D x 85"H - 750 lb Cap, Gray

    Edsal - UltraCap 6-Shelf Industrial Shelving UC5117, 48
    See all 1 items in product family
    Edsal - UltraCap 6-Shelf Industrial Shelving UC5117, 48"W x 24"D x 85"H - 750 lb Cap, Gray

    • Premium, high-capacity 20-gauge steel shelving
    • Shelves adjust on 1" centers
    • Durable powder-coat finish resists chipping and rust
    • Shipped knocked down
    • Extra shelves available separately
    • Capacity per shelf based on evenly distributed loads
    Click for more
  • Tennsco Extra High Steel Shelving - 22 Gauge (Up to 16' High)

    Tennsco Extra High Steel Shelving - 22 Gauge (Up to 16' High)
    See all 18 items in product family
    Up to 16 Foot High Shelving!
    Customize to your storing needs!
    Used for storage rooms, stock rooms, record storage and more. High Shelving minimizes the amount of floor space needed for high-volume storage by utilizing vertical space. Build your own for flexible customization to your storing needs. Determine the floor space available including width, depth and height of storage area. Order a minimum of 2 side by side shelving units for stability. Start with 3 upright assemblies, rear sway braces for stability and desired amount of shelves for storage. Add 1 additional upright assembly; sway braces and shelves for each shelving unit until overall desired width is met. Epoxy coat sand finish provides smooth, attractive surface.
    Upright Assembly includes two 16 gauge steel posts with 18 gauge anti-sway side braces. Uprights greater than 8’H will include 2 anti-sway braces. Allows easy assembly for varying depth units. Uprights allow shelf height adjustments at 2" increments. 18 gauge Rear Sway Braces are riveted together in center and provide added stability and rigidity. 2 or more pairs of rear anti-sway braces are required for units over 8’H. Steel Shelves feature 500 lb. shelf capacity, 22 gauge welded steel and box formed for added strength. Choose between Plain shelves with a solid top surface and Perforated shelves to allow light, air and sprinkler penetration.

    Click for more
  • Excalibur M-Shelving - Galvanized

    Excalibur M-Shelving - Galvanized
    See all 36 items in product family
    Excalibur M-Shelving Is Used For Providing Versatile, Strong And Reliable Stockroom Shelving Solutions.

    Excalibur M-Shelving is made of fully assembled, corrosion-resistant galvanized steel uprights and shelves for long lasting durability and dependability. Easy to assemble, cost-effective design. Pre-assembled uprights and one-piece adjustable shelves eliminate the need for additional hardware (clips, rivets, rails or support brackets). 5, 6 or 7 level Galvanized Steel Upright And Shelving units are available in 24, 36 and 48 inch widths, 12, 15, 18 and 24 inch depths and 72, 84 and 96 inch heights with 150, 200, 250, 300, 350, 400 and 450 lb. shelf load capacities. Single 1-1/2 inch Galvanized Steel Shelves available in matching dimensional sizes. Made in U.S.A.

    Click for more
  • Hallowell Open Steel Shelving - 20 & 22 Gauge - 87" High

    Hallowell Open Steel Shelving - 20 & 22 Gauge - 87
    See all 12 items in product family
    Starter Unit
    These industrial steel shelving units feature 14 gauge cold rolled steel uprights for strength and rigidity. Posts allow shelf height adjustments at 1-1/2” increments. 22 gauge steel shelves include zinc-plated shelf clips for easy installation and height adjustments. Uprights are punched on 3” centers for easy anti-sway brace installation. Welded 12 gauge foot plates allow floor anchoring. Beaded front uprights are roll formed into an 11/16”W x 2-9/16”D tubular section and have rear flanges that are welded on 6” centers to provide maximum strength. Open Shelving Units include 11 gauge cold rolled steel side and back anti-sway braces for rigidity of shelving unit. Starter Units include 2 beaded and 2 angle posts, 5 shelves and cross braces. Gray enamel finish. Easy assembly. See Right for extra shelves.

    Click for more
  • Hallowell H-Post Open Steel Shelving 87" & 123" High

    Hallowell H-Post Open Steel Shelving 87
    See all 48 items in product family
    Hallowell H-Post High Capacity Open Shelving Are Used For Industrial And Commercial Open Shelving Applications.

    Hallowell High Capacity H-Post Shelving is made of steel with Blue Posts & Side Braces, Platinum Shelves & Back Braces for long lasting durability. Post strength provides stability for multi-level high-rise applications. Available in open and closed styles with heavy and extra heavy-duty shelves. Dimensions vary. Shelf quantities are 5, 6, and 8. Shelf load capacities are 450, 500, 800, 900, 1200 and 1250. Available as Add-On Unit or Starter Unit.

    Click for more
  • Hallowell Pass-Thru Heavy Duty Steel Shelving - 20 Gauge - 87" High

    Hallowell Pass-Thru Heavy Duty Steel Shelving - 20 Gauge - 87
    See all 18 items in product family
    Industrial 87" High Steel Shelving Strong Enough To Eliminate Cross Bracing And Allow Clear Access From All Sides.

    Steel shelving can be used alone or joined side-by-side or back-to-back for run-on units and aisles. Steel angle posts allow shelf height adjustments at 1-1/2” increments. These steel shelving units include 4 angle posts, 2 bolt-in shelves for top and bottom and height adjustable intermediate shelves with 4 shelf clips per shelf. 36”W Units feature 800 lb. shelf capacity. 48”W Units have 600 lb. shelf capacity.

    Click for more
  • Lyon® Open Steel Shelving

    Lyon® Open Steel Shelving
    See all 82 items in product family
    Lyon® Open Shelving - Starters & Add-On Units.

    Open shelving maximizes air circulation, allows increased visibility, deters dust buildup and provides enhanced fire safety by allowing more sprinkler access through shelves from top to bottom. Traditional Flanged Shelves are 18-gauge and provide up to 700 lb. capacity. Medium Duty Shelves are 22-gauge and provide up to 600 lb. capacity. Heavy Duty Shelves are 20-gauge and provide up to 900 lb. capacity. Extra Heavy Duty Shelves are 18-gauge and hold up to 1300 lbs. Galvanized Shelves provide long life in harsh conditions such as high humidity, salt air or unheated warehouses. Galvanized Shelves are also used for safe storage of solvents and cleaning agents. Open shelving is available in a variety of sizes. Choose from 5, 6, 7, or 8 shelves per unit. Available colors are Blue, Gray and Putty. Lifetime Limited Warranty..

    **Additional sizes & colors are available upon request.

    Click for more
  • Lyon® Open (Stand Alone) Steel Shelving - 22 Gauge - 84" High

    Lyon® Open (Stand Alone) Steel Shelving - 22 Gauge - 84
    See all 15 items in product family
    Lyon® 84" High Open Offset Angle Shelving Is Used For Shipping Departments, Stockrooms, Warehouses And More.

    Open Offset Angle Shelving allows high visibility of shelved items for easy access and fast selection. Made using 13-gauge steel uprights and steel shelves for lasting durability and dependable strength. Shelves hold up to 600 lbs. Shelving clips quickly lock into place on either side of uprights and disengage easily without need for tools. Shelves are height-adjustable at 1-1/2” increments. Available in 5, 6, 7, 8, 9 or 10 shelf units. Choose from Gray, Putty or Blue. Lifetime Limited Warranty.

    **Additional sizes & colors are available upon request.

    Click for more
  • Lyon®Open Counter Steel Shelving - 20 Gauge - 39" High

    Lyon®Open Counter Steel Shelving - 20 Gauge - 39
    See all 9 items in product family
    Lyon® Open Counter Shelving Is Used For Tool Rooms, Repair Shops, Auto Parts Stores, Warehouses And More.

    Lyon® Open Counter Shelving is made of solid steel for long lasting durability and dependability. Allows open viewing of stock for easy identification and selection. Used for packing, assembly and inspection work where bin openings are not required. Closed-counter design offers barrier-separations for partitioning off areas, plus concealed storage under the top. All Traditional or Heavy Dutyshelves are adjustable up or down on 1-1/2" centers. 36" wide, 39" high and 18" or 24" in depth. Available in Starter or Add-On units and Blue, Gray and Putty color. Lifetime Limited Warranty.

    Click for more
  • Tri-Boro Boxer® Open Shelving

    Tri-Boro Boxer® Open Shelving
    See all 76 items in product family
    Tri-Boro Boxer Open Shelving Units Are Used For Industrial Storage Applications.

    Tri-Boro Open Shelving are constructed of heavy duty steel with a powder coat finish for long lasting durability. Full welded box formation in front and back of shelf with formed channels on both ends provide added strength. All four corners are lapped and welded for additional strength. Box formation welded on 6-inch center minimum provides integrity to entire length of box. All shelves have box profile height of 1-1/4 inches. Designed to accommodate either clip or nut and bolt connection to upright and punched for dividers on 1 inch centers. Boxer™ shelves are compatible with all existing Tri-Boro shelving components. Types are Starter and Add-On. Number of shelves are 5, 6, 7 and 8. Height is 73 in.. Widths are 36 in., 42 in. and 48 in.. Depths are 12 in., 15 in., 18 in., 24 in. and 30 in.. Color finishes are Dark Grey and Mist Gray. Weight capacities vary from 375 lbs to 600 lbs. 1 Year Limited Warranty.

    **Additional sizes & colors are available upon request..

    Click for more
  • Tri-Boro Klip-It Open Shelving

    Tri-Boro Klip-It Open Shelving
    See all 65 items in product family
    Tri-Boro Klip-It Open Shelving Offers Workplace Storage Solutions In A Large Variety Of Sizes.

    Tri-Boro Klip-It Open Shelving are constructed of cold rolled heavy duty steel with a baked on powder coat enamel finish and triple bends on all four sides for incomparable strength and long lasting durability. Clip-type assembly saves time. Offset angle post supports heavy loads and accommodates compression clips. Rust resistant phosphatized cleaning allows for better paint adhesion and durability. Compression clip rapidly snaps into post allowing independent adjustment of shelves. Normal shelf loading increases locking action. Closed units include back and end panels. Starter units include 2 sway braces. Add-on units include 1 sway brace. Types are Add-On and Starter. Number of shelves are 5 and 6. Height is 73 in.. Widths are 36 in., 42 in. and 48 in.. Depths are 12 in., 15 in., 18 in., 24 in., 30 in. and 36 in.. Color finishes are Dark Grey and Mist Gray. Weight capacities vary from 350 lbs to 775 lbs. 1 Year Limited Warranty.

    .**Additional sizes & colors are available upon request.

    Click for more
  • Tri-Boro T-Bolt™ Open Shelving

    Tri-Boro T-Bolt™ Open Shelving
    See all 64 items in product family
    Tri-Boro T-Bolt™ Open Shelving Provides Workplace Shelving For All Types Of Storage.

    Tri-Boro T-Bolt™ Open Shelving are constructed of heavy duty steel with a baked-on gray enamel finish for long lasting durability. Provides quality shelving for heavy-duty storage solutions. Offset angle post supports heavy loads and accommodates compression clips. Bolt-type assembly allows permanent and secure placement. Sturdy formed shelf made from cold rolled steel has triple bends on all four sides for incomparable strength. Features rust resistant phosphatized cleaning for better paint adhesion and durability. Available as starter unit including 2 sway braces or add-on units with 1 sway brace. Number of shelves are 5 and 6. Height is 97 in.. Widths are 36 in., 42 in. and 48 in.. Depths are 12 in., 15 in., 18 in., 24 in., 30 in., and 36 in.. Color finishes are Dark Grey and Mist Gray. Weight capacities vary from 350 lbs to 775 lbs. 1 Year Limited Warranty.

    .**Additional sizes & colors are available upon request.

    Click for more
  • Tri-Boro N&B Sturdi-Frame Open Shelving Units

    Tri-Boro N&B Sturdi-Frame Open Shelving Units
    See all 20 items in product family
    Tri-Boro N&B Sturdi-Frame Open Shelving Unit 48"W x 18"D x 87"H, 5 Shelves, 18 ga., Dark Gray

    These rugged Steel Shelving Units deliver real supporting strength for all types of storage uses. Quality shelving for heavy-duty storage solutions. Sturdy formed shelf is made from cold rolled steel and has "Triple Bends" on all four sides for incomparable strength. Features a rust resistant phosphatized cleaning for better paint adhesion and durability. Baked-on gray enamel finish.

    Click for more
  • Tri-Boro Offset Sturdi-Frame Open Shelving Units

    Tri-Boro Offset Sturdi-Frame Open Shelving Units
    See all 14 items in product family
    Tri-Boro Offset Sturdi-Frame Open Shelving Units Provide Safe And Accessible Storage Of Supplies In Commercial, Industrial And Warehouse Applications.

    Tri-Boro Offset Sturdi-Frame Open Shelving Units are made of heavy duty cold-rolled steel for long lasting durability. Features triple bends on all four sides for greater strength and support. Units may be bolted together in various configurations for increased versatility. Quick assembly for ease of use. Rust-resistant powder coated finish for increased reliability. Reusable. Available in 5, 6 or 7 shelf configurations. Shelf capacities are 375, 425, 700 or 750 pounds. Colors are Dark Gray and Mist Gray. Dimensions vary per model. Includes 1 Year Limited Warranty.

    Click for more
  • Penco Open Steel Shelving - Clipper Hi-Performance (Complete Units) 20 Gauge - 87" High

    Penco Open Steel Shelving - Clipper Hi-Performance (Complete Units) 20 Gauge - 87
    See all 6 items in product family
    Starter Unit
    This Starter Unit includes 2 box and 2 angle posts, 5 shelves and cross braces.

    20 gauge steel shelves are reinforced with box beam construction to handle heavy loads. 14 gauge upright posts have strong box-and-angle construction and allow shelves to be adjusted at 1" increments. Gray powder coat finish. See Right for extra shelves.

    Click for more
  • Equipto 84" H Open Shelving Units

    Equipto 84
    See all 3 items in product family
    Equipto VG Open Shelving 84" H W/ 5 Shelves

    V-Grip Shelving - 18 Gauge Design Benefits and Features include: industry leader in structural integrity; exclusive v-grip compression design, durable enamel paint finish, available in open and closed(Back and sides) configurations. Regardless of color selected for shelving, all side and back panels are reflective white.

    **Additional sizes & colors are available upon request.

    Click for more
  • Schaefer - R3000 Open Steel Shelving - 85" High

    Schaefer - R3000 Open Steel Shelving - 85
    See all 5 items in product family
    Schaefer R3000 Open Steel Shelving Handles Heavy Loads While Providing Multi-Level Storage And Tilt Options.

    Schaefer R3000 Open Steel Shelving is constructed of galvanized steel for long lasting durability. Exclusive pre-punched lug design allows lugs to be placed every 2" for flexible, easy shelf arrangement. The six shelves can be tilted at 6° or 12° for ergonomic picking and stock visibility, even while fully loaded. Placement of shelves within a bay is easy with boltless and clipless assembly. All frames are equipped with footplates. Measures 36" or 48" Widths x 85" Heights. Available depths include 12", 18" and 24". Color is Gray.

    Click for more
Featured Items