Browse Shelving

(8,074 items)

Narrow Your Results

Availability

Width Inches

Depth Inches

Height Inches

  • Less...
  • More...

Construction

Shelf Capacity Lbs

Color Finish

  • Less...
  • More...

Accessory Type

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Boltless Rack & Shelving - Wood & Wire Decks

    Boltless Rack & Shelving - Wood & Wire Decks
    See all 56 items in product family
    Boltless Rack & Shelving - Wood & Wire Decks are an Economical Way to Customize Your Storage Set-up.

    These heavy duty shelving decks connect to Global boltless shelving units without tools! Simply slide the deck over the top of Boltless Shelving Beams to create a sturdy surface. Available in a variety of sizes. Larger decks ship in two pieces to reduce shipping costs.

    Wood Decks are 5/8”" thick and create a heavy duty, solid surface to hold merchandise.
    Laminate Decks are 1/2" thick and feature a melamine surface that is easy-to-clean and stain resistant.
    Wire Mesh Decks are made of 1/4" dia steal and allow light, air, and sprinkler penetration while still holding up under the heaviest weights.

    Click for more
  • Steel Shelving & Accessories (18 & 20 Gauge)

    Steel Shelving & Accessories (18 & 20 Gauge)
    See all 16 items in product family
    Increase the number of levels by adding an 18 or 20 gauge steel shelf. These shelves are box-formed on front and rear for added strength and safety. The shelves are punched 2 inch centers for divider adjustment. Shelf clips are included.
    Click for more
  • Steel Shelving - Post & Brace Kits

    Steel Shelving - Post & Brace Kits
    See all 6 items in product family
    Customize and build your own shelving. Upright Posts are made from heavy duty 14 gauge 1"x2" roll-formed steel, punched on 1" centers for easy shelf adjustment. Packages include 4 posts, 2 pair of side anti-sway braces, 1 pair of rear anti-sway braces and nuts and bolts. Model 234630 is 16 gauge.
    Click for more
  • Steel Shelving - Panels & Shelf Dividers

    Steel Shelving - Panels & Shelf Dividers
    See all 43 items in product family
    Contains end and back panels to enclose the side and back of shelving units. Also includes base strip to close the opening between floor and bottom shelf.
    Click for more
  • Boltless Shelving - Beams & Deck Support

    Boltless Shelving - Beams & Deck Support
    See all 45 items in product family
    Each level requires four beams. Double Rivet Beams must be used on top and bottom levels of all units. Single Rivet Beams can be used on all intermediate levels or increase capacity by using Double Rivet Beams on all levels. Beams can be used as ledges at any required height to prevent merchandise from falling or rolling off shelves.
    Click for more
  • Boltless Shelving - Uprights, Wall Brackets & Tie Plates

    Boltless Shelving - Uprights, Wall Brackets & Tie Plates
    See all 22 items in product family
    14 Gauge. Punched on 1-1/2" centers for easy beam adjustment. 12"L brackets connect to wall for additional stability. Connect two shelving or rack units side-to-side or back-to-back using tie plates.
    Click for more
  • Boltless Shelving - Dolly Base & Casters

    Boltless Shelving - Dolly Base & Casters
    See all 4 items in product family
    Attach casters to a dolly base to mobilize your storage shelving or rack. Rugged 14 gauge welded frame. 1200 lb. capacity. Gray enamel finish.

    ***Order casters separately.***
    Click for more
  • Tri-Boro Boxer Shelves

    Tri-Boro Boxer Shelves
    See all 27 items in product family
    Tri-Boro Boxer Shelves Are Designed With Lapped And Welded Seam Corners For Added Strength In Industrial Applications.

    Tri-Boro Boxer Shelves are constructed of 18, 20 or 22 gauge steel with a powder coat finish for long lasting durability. Full welded box formation in front and back of shelf with formed channels on both ends provide added strength. All four corners are lapped and welded for additional strength. Box formation welded on 6-inch center minimum provides integrity to entire length of box. All shelves have box profile height of 1-1/4 inches. Designed to accommodate either clip or nut and bolt connection to upright and punched for dividers on 1 inch centers. Additional colors available, call for details. Widths are 24 in., 30 in., 36 in., 42 in. and 48 in.. Variety of depths available from 12 in. to 36 in.. Color finishes are Dark Grey and Mist Gray. Weight capacities vary from 340 lbs to 1,250 lbs. 1 Year Limited Warranty.

    Click for more
  • Tri-Boro Steel Flange Shelves

    Tri-Boro Steel Flange Shelves
    See all 24 items in product family
    Tri-Boro Steel Flange Shelves Come In A Variety Of Sizes To Hold A Wide Array Of Items.

    Tri-Boro Steel Flange Shelves are made of 18 or 20 gauge steel for long lasting durability and reliability. Each side has triple bends for added strength. Choose from Perforated and Non-Perforated models for increased versatility. Available in Mist Gray and Dark Gray in capacities of 225 lbs., 250 lbs., 275 lbs., 300 lbs., 325 lbs., 350 lbs., 375 lbs., 400 lbs., 425 lbs., 450 lbs., 500 lbs., 525 lbs., 550 lbs., 700 lbs., 750 lbs. and 775 lbs. Sizes vary per model. 1 Year Limited Warranty.

    Click for more
  • Tri-Boro Box Post

    Tri-Boro Box Post
    See all 3 items in product family
    Tri-Boro Box Posts Have A Clip-Type Design That Eliminates Snagging During Loading And Unloading.

    Tri-Boro Box Posts are made from 14 gauge, cold rolled steel for long lasting durability and reliability. Powder coating provides added protection. Features rectangular holes for clips, as well as round holes for increased versatility. Box Posts are 1/2 in. x 1-7/8 in. with heights ranging from 86-1/2 in. to 3 ft. 4 in. Available in Dark Gray and Mist Gray. 1 Year Limited Warranty.

    Click for more
  • Tri-Boro Offset Angle Post

    Tri-Boro Offset Angle Post
    See all 6 items in product family
    Tri-Boro Offset Angle Posts Are Used For Building Benches, Carts, Cases, Ladders, Racks And Shelving.

    Tri-Boro Offset Angle Posts are made of 14-gauge cold-rolled steel for long lasting durability. Features specifically designed hole patterns and slots to bolt pieces together at various angles for greater versatility. Offers wide flanges for ease of use. Rust-resistant powder coated finish for increased reliability. Reusable. Hole diameter is 5/16 inch. Size is 1 inch x 7/8 inch. Colors are Dark Gray or Mist Gray. Heights vary per model. 1 Year Limited Warranty.

    Click for more
  • Penco® Clipper ® Shelving Accessories

    Penco® Clipper ® Shelving Accessories
    See all 133 items in product family
    Penco® Clipper® Shelving Accessories Are Used For Enhancing Clipper® Storage Units Or Systems.

    Penco® Clipper® Shelving Accessories are manufactured from high strength steel for long lasting durability and dependability. Base Strips close the space between the floor and the bottom shelf. Bin Fronts consist of steel panels that partially enclose the front opening of a shelf to keep bulk items within a bin. Attach to the front of the shelf with nuts and bolts or metal clips. Finished End Panels are formed sheet steel panels used to finish the end of a shelving row. Attach to posts to cover holes and hardware and present an attractive finish and appearance. Full Height Shelf Dividers are designed to divide a shelf opening into smaller units. Mounts to the upper and lower shelves and contains a beaded front for maximum strength and durability. Label Holders consist of formed strips that accept 7/8 inch high labels. Fastens to the shelf with plastic buttons (included). Sliding Reference Shelves are flanged on all 4 sides and reinforced. Slide on quiet, smooth-running nylon rollers and guides. Include grooved key cylinder lock and 2 keys. Swinging Doors come complete with 3-Point latching handle and 2 keys. Pre-hung at the factory on a welded frame for easy assembly and proper fit. Can be used on a standard ledge or counter units up to 87 inches high. Can be attached to box posts or angle posts. Base strips should be ordered to close the opening between door frame and the floor. Hardware is included with all accessories.

    Click for more
  • Lyon® Shelving Accessories

    Lyon® Shelving Accessories
    See all 22 items in product family
    Lyon® Shelving Accessories Are Used For Stockrooms, Shipping Departments, Storage Rooms And More.

    Shelving accessories provide every component needed to create sturdy and functional storage units. Drawer Guide Supports support bolts to shelving uprights. Braces and Posts are available in multiple sizes and styles to suit a variety of shelf configurations. Clips allow secure and simple connection of shelving components. Shelving Doors allow storage closets to be created from freestanding shelves. Shelving Units create flat and angled sorting compartments used for tools and other items. Available colors are Blue, Gray and Putty. Lifetime Limited Warranty.

    Click for more
  • Relius Steel Shelving - Components & Accessories

    Relius Steel Shelving - Components & Accessories
    See all 12 items in product family
    Relius Steel Shelving - Components & Accessories
    Choose from a variety of brands of steel shelving & posts.
    Click for more
  • Steel Shelving Components & Accessories

    Steel Shelving Components & Accessories
    See all 45 items in product family
    Steel Shelving Components & Accessories
    Choose from various brands of Shelves, Posts, Beams, Decking, Clips, etc.
    Click for more
Featured Items